Skip Content

Filter Results By

Applied Filters Clear All

Roof Ventilators

32 Results Found that Include 32 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Ventilator,Power Attic,115 V,1500 CFM
    • DAYTON
    • Ventilator, Power Attic, 115 V, 1500 CFMVentilator,Power Attic,115 V,1500 CFM
    • Item # 10N202
    • Mfr. Model # 10N202
    • Attic Ventilator, Thermostatically Controlled Roof Mount, Voltage 120, 60 Hz, 1/6 HP, 2.3 Amps, 285 Watts,...More

    Ventilator,Gable Mount,12 In,120 V
    • DAYTON
    • Ventilator, Gable Mount, 12 In, 120 VVentilator,Gable Mount,12 In,120 V
    • Item # 7A040
    • Mfr. Model # 7A040
    • Attic Ventilator, Thermostatically Controlled 12 In Gable Mount with Shutter & Guard, Voltage 120, 60 Hz,...More

    Roof Curb,Adjustable Width
    • DAYTON
    • Roof Curb, Adjustable WidthRoof Curb,Adjustable Width
    • Item # 4C453
    • Mfr. Model # 4C453
    • Roof Curb, Adjustable Width, Nonventilated, Outside Square 14 1/2 to 23 In, Curb Height 6 3/8 In, 18 Gauge...More

    Gravity Roof Vent,22 In Sq Base
    • DAYTON
    • Gravity Roof Vent, 22 In Sq BaseGravity Roof Vent,22 In Sq Base
    • Item # 2RB70
    • Mfr. Model # 2RB70
    • Gravity Ventilator, Fan Size 12 In, Width 29 In, Depth 29 In, Overall Height 11 3/4 In, Base Width 22 In,...More

    Roof Curb,8 In High
    • DAYTON
    • Roof Curb, 8 In HighRoof Curb,8 In High
    • Item # 4HX40
    • Mfr. Model # 4HX40
    • Roof Curb, Fixed, Nonventilated, Inside Square 21 1/2 In, Outside Square 24 1/2 In, Curb Height 8 In, 18...More

    Gravity Roof Vent,19 In Sq Base,199 CFM
    • DAYTON
    • Gravity Roof Vent, 19 In Sq Base, 199 CFMGravity Roof Vent,19 In Sq Base,199 CFM
    • Item # 2RB68
    • Mfr. Model # 2RB68
    • Gravity Ventilator, Fan Size 8 In, Width 20 1/2 In, Depth 20 1/2 In, Overall Height 9 In, Base Width 19 In,...More

    Roof Curb,8 In High
    • DAYTON
    • Roof Curb, 8 In HighRoof Curb,8 In High
    • Item # 4HX39
    • Mfr. Model # 4HX39
    • Roof Curb, Fixed, Nonventilated, Inside Square 17 1/2 In, Outside Square 20 1/2 In, Curb Height 8 In, 18...More

    Roof Curb,12 In High
    • DAYTON
    • Roof Curb, 12 In HighRoof Curb,12 In High
    • Item # 4HX46
    • Mfr. Model # 4HX46
    • Roof Curb, Fixed, Nonventilated, Inside Square 14 1/2 In, Outside Square 17 1/2 In, Curb Height 12 In, 18...More

    Roof Curb,8 In High
    • DAYTON
    • Roof Curb, 8 In HighRoof Curb,8 In High
    • Item # 4HX38
    • Mfr. Model # 4HX38
    • Roof Curb, Fixed, Nonventilated, Inside Square 14 1/2 In, Outside Square 17 1/2 In, Curb Height 8 In, 18...More

    Attic Ventilator,Gable Mount,115V,16 In,
    • DAYTON
    • Attic Ventilator, Gable Mount, 115V, 16 In,Attic Ventilator,Gable Mount,115V,16 In,
    • Item # 7F666
    • Mfr. Model # 7F666
    • Attic Ventilator, Thermostatically Controlled 16 In Gable Mount with Intake Guard, Voltage 120, CFM @ 0.000...More

    Roof Curb,Fixed,12 In H,32 1/2 In OD
    • DAYTON
    • Roof Curb, Fixed, 12 In H, 32 1/2 In ODRoof Curb,Fixed,12 In H,32 1/2 In OD
    • Item # 2RB80
    • Mfr. Model # 2RB80
    • Roof Curb, Fixed, Nonventilated, Curb Height 12 In, Curb Square O D 32 1/2 In, Curb Square I D 29 1/2 In, 18...More

    Roof Curb,Fixed,12 In H,28 1/2 In OD
    • DAYTON
    • Roof Curb, Fixed, 12 In H, 28 1/2 In ODRoof Curb,Fixed,12 In H,28 1/2 In OD
    • Item # 2RB79
    • Mfr. Model # 2RB79
    • Roof Curb, Fixed, Nonventilated, Curb Height 12 In, Curb Square O D 28 1/2 In, Curb Square I D 25 1/2 In, 18...More

    Gravity Roof Vent,19 In Sq Base,312 CFM
    • DAYTON
    • Gravity Roof Vent, 19 In Sq Base, 312 CFMGravity Roof Vent,19 In Sq Base,312 CFM
    • Item # 2RB69
    • Mfr. Model # 2RB69
    • Gravity Ventilator, Fan Size 10 In, Width 20 1/2 In, Depth 20 1/2 In, Overall Height 9 In, Base Width 19 In,...More

    Roof Curb,8 In High
    • DAYTON
    • Roof Curb, 8 In HighRoof Curb,8 In High
    • Item # 4HX41
    • Mfr. Model # 4HX41
    • Roof Curb, Fixed, Nonventilated, Inside Square 25 1/2 In, Outside Square 28 1/2 In, Curb Height 8 In, 18...More

    Clean Out Port Kit
    • DAYTON
    • Clean Out Port KitClean Out Port Kit
    • Item # 3ATV9
    • Mfr. Model # 3ATV9
    • Clean Out Port Kit, Height 7 In, Width 7 In, Aluminum Construction Material, Allows for Easy Cleaning of...More

    Roof Curb Adapter,Curb Side Sq O D 30 In
    Hinge Kit,34inWx34inL,Galvanized Steel
    • DAYTON
    • Hinge Kit, 34inWx34inL, Galvanized SteelHinge Kit,34inWx34inL,Galvanized Steel
    • Item # 20CK53
    • Mfr. Model # 20CK53
    • Hinge Kit, Width (In.) 34, Length (In.) 34, Galvanized Steel Construction Material, Make Cleaning Easier by...More

    Roof Curb,Fixed,12 In H,40 1/2 In OD
    • DAYTON
    • Roof Curb, Fixed, 12 In H, 40 1/2 In ODRoof Curb,Fixed,12 In H,40 1/2 In OD
    • Item # 2RB81
    • Mfr. Model # 2RB81
    • Roof Curb, Fixed, Nonventilated, Curb Height 12 In, Curb Square O D 40 1/2 In, Curb Square I D 37 1/2 In, 18...More

    Roof Curb,12 In High
    • DAYTON
    • Roof Curb, 12 In HighRoof Curb,12 In High
    • Item # 4HX47
    • Mfr. Model # 4HX47
    • Roof Curb, Fixed, Nonventilated, Inside Square 17 1/2 In, Outside Square 20 1/2 In, Curb Height 12 In, 18...More

    Roof Curb,Fixed,Nonvented,O.D 33 In
    • DAYTON
    • Roof Curb, Fixed, Nonvented, O.D 33 InRoof Curb,Fixed,Nonvented,O.D 33 In
    • Item # 3AZH8
    • Mfr. Model # 3AZH8
    • Roof Curb, Fixed, Nonventilated, Curb Height 12 In., Curb Square O.D. 33 In., Curb Square I.D. 30 In.,...More

    Adapter,19-3/4 In Round to 24 In Square
    • DAYTON
    • Adapter, 19-3/4 In Round to 24 In SquareAdapter,19-3/4 In Round to 24 In Square
    • Item # 6KWJ5
    • Mfr. Model # 6KWJ5
    • Ventilator Base Adapter, Round to Square, Width 23-1/2 In., Length 23-1/2 In., Galvanized Steel Construction...More

    Roof Curb,Fixed,12 In H,27 1/2 In OD
    • DAYTON
    • Roof Curb, Fixed, 12 In H, 27 1/2 In ODRoof Curb,Fixed,12 In H,27 1/2 In OD
    • Item # 2RB78
    • Mfr. Model # 2RB78
    • Roof Curb, Fixed, Nonventilated, Curb Height 12 In, Curb Square O D 27 1/2 In, Curb Square I D 24 1/2 In, 18...More

    Roof Curb,Fixed,Nonvented,O.D 27 In
    • DAYTON
    • Roof Curb, Fixed, Nonvented, O.D 27 InRoof Curb,Fixed,Nonvented,O.D 27 In
    • Item # 3AZH7
    • Mfr. Model # 3AZH7
    • Roof Curb, Fixed, Nonventilated, Curb Height 12 In., Curb Square O.D. 27 In., Curb Square I.D. 24 In.,...More

    Roof Curb,Fixed,Nonvented,O.D 37 1/2 In
    • DAYTON
    • Roof Curb, Fixed, Nonvented, O.D 37 1/2 InRoof Curb,Fixed,Nonvented,O.D 37 1/2 In
    • Item # 3AZJ1
    • Mfr. Model # 3AZJ1
    • Roof Curb, Fixed, Nonventilated, Curb Height 12 In., Curb Square O.D. 37 1/2 In., Curb Square I.D. 34 1/2...More

    Roof Curb Adapter,Curb Side Sq O D 34 In
    Adapter,17-7/8 In Round to 19 In Square
    • DAYTON
    • Adapter, 17-7/8 In Round to 19 In SquareAdapter,17-7/8 In Round to 19 In Square
    • Item # 6KWJ4
    • Mfr. Model # 6KWJ4
    • Ventilator Base Adapter, Round to Square, Width 18-1/2 In., Length 18-1/2 In., Galvanized Steel Construction...More

    Roof Curb,Fixed,Nonvented,O.D 34 1/2 In
    • DAYTON
    • Roof Curb, Fixed, Nonvented, O.D 34 1/2 InRoof Curb,Fixed,Nonvented,O.D 34 1/2 In
    • Item # 3AZH9
    • Mfr. Model # 3AZH9
    • Roof Curb, Fixed, Nonventilated, Curb Height 12 In., Curb Square O.D. 34 1/2 In., Curb Square I.D. 31 1/2...More

    Roof Curb Adapter,Curb Side Sq O D 40 In
    Hinge Kit,34inWx34inL,Galvanized Steel
    • DAYTON
    • Hinge Kit, 34inWx34inL, Galvanized SteelHinge Kit,34inWx34inL,Galvanized Steel
    • Item # 20CK47
    • Mfr. Model # 20CK47
    • Hinge Kit, Width (In.) 34, Length (In.) 34, Galvanized Steel Construction Material, Make Cleaning Easier by...More

    Roof Curb Adapter,Curb Side Sq O D 24 In
    • DAYTON
    • Roof Curb Adapter, Curb Side Sq O D 24 InRoof Curb Adapter,Curb Side Sq O D 24 In
    • Item # 6KWP7
    • Mfr. Model # 6KWP7
    • Roof Curb Adapter, Reducer, Curb Side Square O D 24 In., Fan Side Square O D 29-1/2 In., Top Flange Height...More

    Roof Curb,8 In High
    • DAYTON
    • Roof Curb, 8 In HighRoof Curb,8 In High
    • Item # 3TZ53
    • Mfr. Model # 3TZ53
    • Roof Curb, Fixed, Nonventilated, Inside Square 12 In, Outside Square 15 In, Curb Height 8 In, 18 Gauge...More

    Roof Curb Adapter,Curb Side Sq O D 30 In
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More