Skip Content

Filter Results By

Barrel Material
Barrel Length
Barrel Dia.
Overall Length
Price

Rolling Pins

4 Results Found that Include 4 Products 

Results per page: 16 | 32 | 48
    Rolling Pin,Wood,23 In
    • CRESTWARE
    • Rolling Pin, Wood, 23 InRolling Pin,Wood,23 In
    • Item # 41G570
    • Mfr. Model # RPW15
    • Rolling Pin, Barrel Material Wood, Barrel Length 15 In., Barrel Dia. 3 In., Overall Length 23 In., Handle...More

    Rolling Pin,Aluminum,23 In
    • CRESTWARE
    • Rolling Pin, Aluminum, 23 InRolling Pin,Aluminum,23 In
    • Item # 41G568
    • Mfr. Model # RPA15
    • Rolling Pin, Barrel Material Aluminum, Barrel Length 15 In., Barrel Dia. 4 In., Overall Length 23 In., Handle...More

    Rolling Pin,Aluminum,26 In
    • CRESTWARE
    • Rolling Pin, Aluminum, 26 InRolling Pin,Aluminum,26 In
    • Item # 41G569
    • Mfr. Model # RPA18
    • Rolling Pin, Barrel Material Aluminum, Barrel Length 18 In., Barrel Dia. 4 In., Overall Length 26 In., Handle...More

    Rolling Pin,Wood,26 In
    • CRESTWARE
    • Rolling Pin, Wood, 26 InRolling Pin,Wood,26 In
    • Item # 41G571
    • Mfr. Model # RPW18
    • Rolling Pin, Barrel Material Wood, Barrel Length 18 In., Barrel Dia. 3 In., Overall Length 26 In., Handle...More

    Results per page: 16 | 32 | 48

      Simply roll out pie crusts, pastry shells and pizza dough with rolling pins from Grainger. They make it easy to flatten or spread out thick dough to uniform size before cutting or baking. Wooden rolling pins use heavy duty wood material and are professional grade for commercial use. The non-stick aluminum rolling pins have comfortable grips for less fatigue and smooth motion.