Skip Content

Filter Results By

Tread
Item
Material
Assembled/Unassembled
Handrails Included
Platform Height
Platform Width
Platform Depth
Overall Height
Load Capacity
Brand
Price
Shop By
Ratings

Rolling Ladders

169 Results Found that Include 1,193 Products

 

CONSTRUCTION Click Here To Learn More

How a ladder is put together not only impacts the convenience of the tool
but it’s stability and potential for long-term use.

Assembled

Ladders shipped fully setup and ready to use

Unassembled (Knock-Down)

Ladders require user assembly

MATERIAL/FINISH Click Here To Learn More

Your ladder has to stand up to the environmental conditions of your workplace. Right right material
or finish can impact the safety and lifespan of your equipment.

Powder - Coated Steel

General warehouse or retail environments

Aluminum

Corrosive, wet environments.

Stainless Steel

Extreme corrosive environments.

LOAD RATING Click Here To Learn More

How much weight your ladder will need to handle each day is a key consideration. Take a look at how ANSI
characterizes the maximum allowable weight of a user and materials.

300 LB

Extra Heavy Duty/Professional Use Type IA ANSI

350 LB

Special Duty/ Professional Use Type IAA ANSI

450 LB

Special Duty/ Professional Use Type IAA ANSI

500 LB

Special Duty/Professional Use Type IAA ANSI

600 LB

Special Duty/ Professional Use Type IAA ANSI

800 LB

Special Duty/ Professional Use Type IAA ANSI

1000 LB

Special Duty/ Professional Use Type IAA ANSI

LOCK OPERATION Click Here To Learn More

It’s important to make sure your ladder doesn’t roll while in use. Check out some
common ways manufacturers help you stay safe and in one place.

Foot-Activated Lock Step

Stepping on 1st step drops rubber- padded feet to floor to immobilize ladder. Stepping on pedal raises pads off floor and engages all casters in rolling position.Typically found on rolling ladders 5 steps or higher.

Weight-Activated Lock Step

Stepping on ANY step drops rubber-padded feet to floor to immobilize ladder. Stepping on pedal raises pads off floor and engages all casters in rolling position. Typically found on rolling ladders 5 steps or higher.

Spring Loaded

Stepping on ANY step drops the rubber-tipped feet to floor to immobilize ladder. After stepping off, spring loaded casters lift ladder, allowing movement. Typically found on rolling ladders less than 5 steps.

TREAD TYPES Click Here To Learn More

Sure footing when working up high is essential to going up or down a ladder safely.
You can help avoid slips and falls by matching the right tread type to your work environment.

Perforated

Perforated holes provide excellent slip resistance and drainage.

Expanded Metal

Open step design prevents debris buildup. For all applications.

Serrated

Open grid tread allows liquids to drain quickly. For oily, wet, or outdoor environments.

Rubber

Solid metal step with nonslip ribbed rubber tread. Ideal for use in office, retail, or industrial environments.

SIZE CONSIDERATIONS Click Here To Learn More

The higher you work, the wider your ladder must be in order to remain safe.
Consider working height or height and width limitations on ladder dimensions.

Platform/Top Step Height

Subtract 5 to 6 feet from desired working height.

Overall Height

Consider ceiling or overhead obstructions.

Base Width

Typically the taller the ladder the wider the base. Ladders with a 24"-wide or smaller base are suitable for use in tight spaces or narrow aisles.

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • TRI-ARC
  • Tilt and Roll Ladder, AssembledTilt and Roll Ladder, Assembled
  • Multiple product options available

    Tilt and Roll Ladder, Material Steel, Assembled, Handrails Included Yes, Platform Width 16", Platform Depth 10", Load Capacity 350 lb., Handrail Height 24", Base Width...More

  • COTTERMAN
  • Tilt and Roll Ladder, WeldedTilt and Roll Ladder, Welded
  • Multiple product options available

    Tilt and Roll Ladder, Welded, Handrails Included Yes, Handrail Height 30", Climbing Angle 59° and Step Depth 7"; Varies by Tread, Material, Platform Height, Platform...More

  • COTTERMAN
  • Rolling Ladder, AssembledRolling Ladder, Assembled
  • Multiple product options available

    Rolling Ladder; Varies by Tread, Material, Assembled/Unassembled, Handrails Included, Platform Height, Platform Width, Platform Depth, Overall Height and Load Capacity

Rolling Ladder80" Overall Height, 450 lb. Load Capacity,&#x
  • COTTERMAN
  • Rolling Ladder80" Overall Height, 450 lb. Load Capacity, Number of Steps 5Rolling Ladder80" Overall Height, 450 lb. Load Capacity, Number of Steps 5
  • Item # 45CH52
  • Mfr. Model # 1005R2630A2E30B4C1P6
  • Rolling Ladder, Material Steel, Assembled, Handrails Included Yes, Platform Height 50 In., Platform Width 24...More

Rolling Ladder60" Overall Height, 450 lb. Load Capacity,&#x
Rolling Ladder Stand50" Overall Height, 450 lb. Load C
  • COTTERMAN
  • Rolling Ladder, WeldedRolling Ladder, Welded
  • Multiple product options available

    Rolling Ladder and Welded; Varies by Tread, Material, Handrails Included, Platform Height, Platform Width, Platform Depth, Overall Height and Load Capacity

  • TRI-ARC
  • Rolling Ladder, UnassembledRolling Ladder, Unassembled
  • Multiple product options available

    Rolling Ladder, Material Steel, Unassembled, Handrails Included Yes, Finish Powder Coated and Color Gray; Varies by Tread, Platform Height, Platform Width, Platform...More

  • TRI-ARC
  • Rolling Ladder, AssembledRolling Ladder, Assembled
  • Multiple product options available

    Rolling Ladder, Material Aluminum, Assembled, Platform Depth 14", Load Capacity 350 lb., Climbing Angle 56°, Actuation Type Compression Caster, Step Depth 7", Finish...More

  • BALLYMORE
  • Folding Rolling Ladder, AssembledFolding Rolling Ladder, Assembled
  • Multiple product options available

    Folding Rolling Ladder, Material Steel, Assembled, Platform Width 16", Climbing Angle 59°, Step Depth 7", Step Width 16", Tread Perforated, Finish Powder Coated and...More

Rolling Ladder162" Overall Height, 450 lb. Load Capacity,&#
  • COTTERMAN
  • Rolling Ladder162" Overall Height, 450 lb. Load Capacity, Number of Steps 12Rolling Ladder162" Overall Height, 450 lb. Load Capacity, Number of Steps 12
  • Item # 45CH41
  • Mfr. Model # 1012R2632A3E10B4C1P6
  • Rolling Ladder, Material Steel, Assembled, Handrails Included Yes, Platform Height 120 In., Platform Width 24...More

Rolling Ladder70" Overall Height, 450 lb. Load Capacity,&#x
  • COTTERMAN
  • Rolling Ladder70" Overall Height, 450 lb. Load Capacity, Number of Steps 4Rolling Ladder70" Overall Height, 450 lb. Load Capacity, Number of Steps 4
  • Item # 45CJ46
  • Mfr. Model # 1004R2630A2E30B3C1P6
  • Rolling Ladder, Material Steel, Assembled, Handrails Included Yes, Platform Height 40 In., Platform Width 24...More

  • COTTERMAN
  • Rolling Ladder, UnassembledRolling Ladder, Unassembled
  • Multiple product options available

    Rolling Ladder and Handrails Included Yes; Varies by Tread, Material, Assembled/Unassembled, Platform Height, Platform Width, Platform Depth, Overall Height and Load...More

  • COTTERMAN
  • Stock Picking Rolling Ladder, UnassembledStock Picking Rolling Ladder, Unassembled
  • Multiple product options available

    Stock Picking Rolling Ladder, Material Welded Steel, Unassembled, Handrails Included Yes, Platform Width 24", Load Capacity 450 lb., Step Depth 7", Step Width 24", Tread...More

  • COTTERMAN
  • Safety Rolling Ladder, AssembledSafety Rolling Ladder, Assembled
  • Multiple product options available

    Safety Rolling Ladder, Material Steel, Assembled, Platform Depth 8", Load Capacity 450 lb., Climbing Angle 59°, Step Depth 8", Finish Powder Coated and Color Gray;...More

  • COTTERMAN
  • Folding Rolling Safety Ladder, AssembledFolding Rolling Safety Ladder, Assembled
  • Multiple product options available

    Folding Rolling Safety Ladder, Assembled, Handrails Included Yes, Platform Width 16", Platform Depth 10", Load Capacity 350 lb., Handrail Height 30", Overall Width 20",...More

Rolling Ladder60" Overall Height, 450 lb. Load Capacity,&#x
  • COTTERMAN
  • Tilt and Roll Ladder, AssembledTilt and Roll Ladder, Assembled
  • Multiple product options available

    Tilt and Roll Ladder and Step Depth 7"; Varies by Tread, Material, Assembled/Unassembled, Handrails Included, Platform Height, Platform Width, Platform Depth, Overall...More

Rolling Ladder172" Overall Height, 450 lb. Load Capacity,&#
Rolling Ladder30" Overall Height, 450 lb. Load Capacity,&#x
  • COTTERMAN
  • Rolling Ladder30" Overall Height, 450 lb. Load Capacity, Number of Steps 3Rolling Ladder30" Overall Height, 450 lb. Load Capacity, Number of Steps 3
  • Item # 45CJ19
  • Mfr. Model # 1003N2630A6E10B3C1P6
  • Rolling Ladder, Material Steel, Assembled, Handrails Included No, Platform Height 30 In., Platform Width 24...More

Rolling Ladder90" Overall Height, 450 lb. Load Capacity,&#x
  • COTTERMAN
  • Rolling Ladder90" Overall Height, 450 lb. Load Capacity, Number of Steps 6Rolling Ladder90" Overall Height, 450 lb. Load Capacity, Number of Steps 6
  • Item # 45CH59
  • Mfr. Model # 1206R2630A2E24B4C1P6
  • Rolling Ladder, Material Steel, Assembled, Handrails Included Yes, Platform Height 60 In., Platform Width 24...More

Rolling Ladder120" Overall Height, 450 lb. Load Capacity,&#
Rolling Ladder70" Overall Height, 450 lb. Load Capacity,&#x
  • COTTERMAN
  • Rolling Ladder70" Overall Height, 450 lb. Load Capacity, Number of Steps 4Rolling Ladder70" Overall Height, 450 lb. Load Capacity, Number of Steps 4
  • Item # 45CJ63
  • Mfr. Model # 2104R1820A3E12B4C1P6
  • Rolling Ladder, Material Steel, Unassembled, Handrails Included Yes, Platform Height 40 In., Platform Width...More

Rolling Ladder10" Overall Height, 450 lb. Load Capacity,&#x
  • COTTERMAN
  • Rolling Ladder10" Overall Height, 450 lb. Load Capacity, Number of Steps 1Rolling Ladder10" Overall Height, 450 lb. Load Capacity, Number of Steps 1
  • Item # 45CH62
  • Mfr. Model # 1001N2626A2E10B3C1P1
  • Rolling Ladder, Material Steel, Assembled, Handrails Included No, Platform Height 12 In., Platform Width 24...More

Rolling Ladder90" Overall Height, 450 lb. Load Capacity,&#x
Rolling Ladder162" Overall Height, 450 lb. Load Capacity,&#
Rolling Ladder130" Overall Height, 450 lb. Load Capacity,&#
  • COTTERMAN
  • Rolling Ladder130" Overall Height, 450 lb. Load Capacity, Number of Steps 10Rolling Ladder130" Overall Height, 450 lb. Load Capacity, Number of Steps 10
  • Item # 45CJ60
  • Mfr. Model # 1010R2632A2E30B4C1P6
  • Rolling Ladder, Material Steel, Assembled, Handrails Included Yes, Platform Height 100 In., Platform Width 24...More

Rolling Ladder120" Overall Height, 450 lb. Load Capacity,&#
  • COTTERMAN
  • Rolling Ladder120" Overall Height, 450 lb. Load Capacity, Number of Steps 9Rolling Ladder120" Overall Height, 450 lb. Load Capacity, Number of Steps 9
  • Item # 45CJ72
  • Mfr. Model # 1009R2632A2E30B4C1P6
  • Rolling Ladder, Material Steel, Assembled, Handrails Included Yes, Platform Height 90 In., Platform Width 24...More

Rolling Ladder162" Overall Height, 450 lb. Load Capacity,&#
  • COTTERMAN
  • Rolling Ladder162" Overall Height, 450 lb. Load Capacity, Number of Steps 12Rolling Ladder162" Overall Height, 450 lb. Load Capacity, Number of Steps 12
  • Item # 45CH91
  • Mfr. Model # 1012R2632A6E20B4C1P6
  • Rolling Ladder, Material Steel, Assembled, Handrails Included Yes, Platform Height 120 In., Platform Width 24...More

Rolling Ladder140" Overall Height, 450 lb. Load Capacity,&#
  • COTTERMAN
  • Rolling Ladder140" Overall Height, 450 lb. Load Capacity, Number of Steps 11Rolling Ladder140" Overall Height, 450 lb. Load Capacity, Number of Steps 11
  • Item # 45CJ21
  • Mfr. Model # 1011R2632A6E10B4C1P6
  • Rolling Ladder, Material Steel, Assembled, Handrails Included Yes, Platform Height 110 In., Platform Width 24...More

Rolling Ladder110" Overall Height, 450 lb. Load Capacity,&#
Results per page: 16 | 32 | 48

Essential for stockrooms and warehouses, a rolling ladder from Grainger offers a wide range of motion fitted with semi-pneumatic, spring-loaded or swivel casters. Rolling ladders feature a foot-operated safety lock to secure the ladder in place as well as guard and hand rails to prevent injuries or accidents. You can also find a folding rolling ladder that folds up into a flat inclined structure to be easily rolled into storage after use. These ladders are designed to the strict ANSI guidelines and OSHA regulations to ensure your workers perform their duties safely at tall heights.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More