Skip Content

Filter Results By

Applied Filters Clear All

Shaft
Between Frame (In.)
  • View MoreView Less
Dia. (In.)
Capacity (Lb.)
  • View MoreView Less
Price
  • View MoreView Less

Rollers

20 Results Found that Include 20 Products

Results per page: 16 | 32 | 48
    Replacement Roller,Dia 2-1/2 In,BF 50 In
    • ASHLAND CONVEYOR
    • Replacement Roller, Dia 2-1/2 In, BF 50 InReplacement Roller,Dia 2-1/2 In,BF 50 In
    • Item # 24K779
    • Mfr. Model # WS50
    • Replacement Roller, Heavy Duty, Dia. (In.) 2-1/2, Between Frame (In.) 50, Shaft 11/16 In. Hex Plain Steel,...More

    Replacement Roller,Dia 2-1/2 In,BF 36 In
    • ASHLAND CONVEYOR
    • Replacement Roller, Dia 2-1/2 In, BF 36 InReplacement Roller,Dia 2-1/2 In,BF 36 In
    • Item # 24K807
    • Mfr. Model # WSG36
    • Replacement Roller, Heavy Duty, Dia. (In.) 2-1/2, Between Frame (In.) 36, Shaft 11/16 In. Hex Plain Steel,...More

    Replacement Roller,Dia 2 1/2 In,BF 37In
    • ASHLAND CONVEYOR
    • Replacement Roller, Dia 2 1/2 In, BF 37InReplacement Roller,Dia 2 1/2 In,BF 37In
    • Item # 1VBP1
    • Mfr. Model # WSG37
    • Replacement Roller, Heavy Duty, Dia. (In.) 2-1/2, Between Frame (In.) 37, Shaft 11/16 In. Hex Plain Steel,...More

    Replacement Roller,Dia 2-1/2 In,BF 38 In
    • ASHLAND CONVEYOR
    • Replacement Roller, Dia 2-1/2 In, BF 38 InReplacement Roller,Dia 2-1/2 In,BF 38 In
    • Item # 24K808
    • Mfr. Model # WSG38
    • Replacement Roller, Heavy Duty, Dia. (In.) 2-1/2, Between Frame (In.) 38, Shaft 11/16 In. Hex Plain Steel,...More

    Replacement Roller,Dia 2 1/2 In,BF 47In
    • ASHLAND CONVEYOR
    • Replacement Roller, Dia 2 1/2 In, BF 47InReplacement Roller,Dia 2 1/2 In,BF 47In
    • Item # 1VBL6
    • Mfr. Model # WS47
    • Replacement Roller, Heavy Duty, Dia. (In.) 2-1/2, Between Frame (In.) 47, Shaft 11/16 In. Hex Plain Steel,...More

    Replacement Roller,Dia 2 1/2 In,BF 39In
    • ASHLAND CONVEYOR
    • Replacement Roller, Dia 2 1/2 In, BF 39InReplacement Roller,Dia 2 1/2 In,BF 39In
    • Item # 1VBP2
    • Mfr. Model # WSG39
    • Replacement Roller, Heavy Duty, Dia. (In.) 2-1/2, Between Frame (In.) 39, Shaft 11/16 In. Hex Plain Steel,...More

    Replacement Roller,Dia 2-1/2 In,BF 40 In
    • ASHLAND CONVEYOR
    • Replacement Roller, Dia 2-1/2 In, BF 40 InReplacement Roller,Dia 2-1/2 In,BF 40 In
    • Item # 24K809
    • Mfr. Model # WSG40
    • Replacement Roller, Heavy Duty, Dia. (In.) 2-1/2, Between Frame (In.) 40, Shaft 11/16 In. Hex Plain Steel,...More

    Replacement Roller,Dia 2 5/8 In,BF 29In
    • ASHLAND CONVEYOR
    • Replacement Roller, Dia 2 5/8 In, BF 29InReplacement Roller,Dia 2 5/8 In,BF 29In
    • Item # 1VBR5
    • Mfr. Model # WT29
    • Replacement Roller, Heavy Duty, Dia. (In.) 2-5/8, Between Frame (In.) 29, Shaft 11/16 In. Hex Plain Steel,...More

    Replacement Roller,Dia 2 1/2 In,BF 43In
    • ASHLAND CONVEYOR
    • Replacement Roller, Dia 2 1/2 In, BF 43InReplacement Roller,Dia 2 1/2 In,BF 43In
    • Item # 1VBL5
    • Mfr. Model # WS43
    • Replacement Roller, Heavy Duty, Dia. (In.) 2-1/2, Between Frame (In.) 43, Shaft 11/16 In. Hex Plain Steel,...More

    Replacement Roller,Dia 2 5/8 In,BF 27In
    • ASHLAND CONVEYOR
    • Replacement Roller, Dia 2 5/8 In, BF 27InReplacement Roller,Dia 2 5/8 In,BF 27In
    • Item # 1VBR4
    • Mfr. Model # WT27
    • Replacement Roller, Heavy Duty, Dia. (In.) 2-5/8, Between Frame (In.) 27, Shaft 11/16 In. Hex Plain Steel,...More

    Replacement Roller,Dia 2-1/2 In,BF 48 In
    • ASHLAND CONVEYOR
    • Replacement Roller, Dia 2-1/2 In, BF 48 InReplacement Roller,Dia 2-1/2 In,BF 48 In
    • Item # 24K777
    • Mfr. Model # WS48
    • Replacement Roller, Heavy Duty, Dia. (In.) 2-1/2, Between Frame (In.) 48, Shaft 11/16 In. Hex Plain Steel,...More

    Replacement Roller,Dia 2 5/8 In,BF 25In
    • ASHLAND CONVEYOR
    • Replacement Roller, Dia 2 5/8 In, BF 25InReplacement Roller,Dia 2 5/8 In,BF 25In
    • Item # 1VBR3
    • Mfr. Model # WT25
    • Replacement Roller, Heavy Duty, Dia. (In.) 2-5/8, Between Frame (In.) 25, Shaft 11/16 In. Hex Plain Steel,...More

    Replacement Roller,Dia 2-1/2 In,BF 46 In
    • ASHLAND CONVEYOR
    • Replacement Roller, Dia 2-1/2 In, BF 46 InReplacement Roller,Dia 2-1/2 In,BF 46 In
    • Item # 24K776
    • Mfr. Model # WS46
    • Replacement Roller, Heavy Duty, Dia. (In.) 2-1/2, Between Frame (In.) 46, Shaft 11/16 In. Hex Plain Steel,...More

    Replacement Roller,Dia 2-1/2 In,BF 42 In
    • ASHLAND CONVEYOR
    • Replacement Roller, Dia 2-1/2 In, BF 42 InReplacement Roller,Dia 2-1/2 In,BF 42 In
    • Item # 24K811
    • Mfr. Model # WSG42
    • Replacement Roller, Heavy Duty, Dia. (In.) 2-1/2, Between Frame (In.) 42, Shaft 11/16 In. Hex Plain Steel,...More

    Replacement Roller,Dia 2-1/2 In,BF 45 In
    • ASHLAND CONVEYOR
    • Replacement Roller, Dia 2-1/2 In, BF 45 InReplacement Roller,Dia 2-1/2 In,BF 45 In
    • Item # 24K775
    • Mfr. Model # WS45
    • Replacement Roller, Heavy Duty, Dia. (In.) 2-1/2, Between Frame (In.) 45, Shaft 11/16 In. Hex Plain Steel,...More

    Replacement Roller,Dia 2-1/2 In,BF 41 In
    • ASHLAND CONVEYOR
    • Replacement Roller, Dia 2-1/2 In, BF 41 InReplacement Roller,Dia 2-1/2 In,BF 41 In
    • Item # 24K810
    • Mfr. Model # WSG41
    • Replacement Roller, Heavy Duty, Dia. (In.) 2-1/2, Between Frame (In.) 41, Shaft 11/16 In. Hex Plain Steel,...More

    Replacement Roller,Dia 2-1/2 In,BF 43 In
    • ASHLAND CONVEYOR
    • Replacement Roller, Dia 2-1/2 In, BF 43 InReplacement Roller,Dia 2-1/2 In,BF 43 In
    • Item # 24K774
    • Mfr. Model # WS44
    • Replacement Roller, Heavy Duty, Dia. (In.) 2-1/2, Between Frame (In.) 43, Shaft 11/16 In. Hex Plain Steel,...More

    Replacement Roller,BF 51 In
    • ASHLAND CONVEYOR
    • Replacement Roller, BF 51 InReplacement Roller,BF 51 In
    • Item # 1PDP1
    • Mfr. Model # WSG51
    • Replacement Roller, Dia. (In.) 2-1/2, Between Frame (In.) 51, Shaft 11/16 In. Hex Plain Steel, Light Oil Lube...More

    Sprocketed Roller,Dia 1.9 In,BF 37 In
    • ASHLAND CONVEYOR
    • Sprocketed Roller, Dia 1.9 In, BF 37 InSprocketed Roller,Dia 1.9 In,BF 37 In
    • Item # 42X967
    • Mfr. Model # K37 CO GP TS 2-40A18
    • Replacement Roller, Medium Duty, Dia. (In.) 1.9, Between Frame (In.) 37, Shaft 7/16 In Hex Plain Steel,...More

    Sprocketed Roller,Dia 1.9 In,BF 39 In
    • ASHLAND CONVEYOR
    • Sprocketed Roller, Dia 1.9 In, BF 39 InSprocketed Roller,Dia 1.9 In,BF 39 In
    • Item # 42X968
    • Mfr. Model # K39 CO GP TS 2-40A18
    • Replacement Roller, Medium Duty, Dia. (In.) 1.9, Between Frame (In.) 39, Shaft 7/16 In Hex Plain Steel,...More

    Results per page: 16 | 32 | 48