Skip Content

Filter Results By

Item
Output (GPD)
Pipe Size (In.)
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
Shop By

RO Systems

7 Results Found that Include 7 Products 

Results per page: 16 | 32 | 48
    Reverse Osmosis System,1/4 In NPT
    • NORTH STAR
    • Reverse Osmosis System, 1/4 In NPTReverse Osmosis System,1/4 In NPT
    • Item # 1RWA2
    • Mfr. Model # NSRO42C4
    • Reverse Osmosis System, Size 1/4 In, Membrane Type TFC, Max. Temp. 100 F, Max. Pressure 100 PSI, Length 12...More

    Reverse Osmosis System,1/4 In
    • WATTS
    • Reverse Osmosis System, 1/4 InReverse Osmosis System,1/4 In
    • Item # 4TMF7
    • Mfr. Model # 544524
    • Reverse Osmosis System, Size 1/4 In., Membrane Type 4 Stage, Min. Feed Supply 2 GPM @ 40 PSI, 120/60 Voltage,...More

    Three Stage Reverse Osmosis Filter,13 in
    • DUPONT
    • Three Stage Reverse Osmosis Filter, 13 inThree Stage Reverse Osmosis Filter,13 in
    • Item # 25CA82
    • Mfr. Model # WFRO60X-1
    • 3 Stage Reverse Osmosis Filter, Max. Temp. (F) 100 Degrees , Max. Pressure (PSI) 90, Length (In.) 13, Height...More

    Reverse Osmosis System
    • AQUA-PURE
    • Reverse Osmosis SystemReverse Osmosis System
    • Item # 5PT08
    • Mfr. Model # APRO5500
    • RO Water System, Max. Temp. 100 F, Max. Pressure 100 PSI, Length 14 5/8 In., Width 5 5/8 In., Height 14 1/8...More

    Reverse Osmosis System,40 gpd,1/2 in.
    • AQUA-PURE
    • Reverse Osmosis System, 40 gpd, 1/2 in.Reverse Osmosis System,40 gpd,1/2 in.
    • Item # 49Y018
    • Mfr. Model # 06-522
    • Reverse Osmosis System, Size 40 gpd, Membrane Type TFC, Max. Influent TDS 2000 mg/L, Recovery Rate 25...More

    Reverse Osmosis System,300 gpd,1/2 in.
    • AQUA-PURE
    • Reverse Osmosis System, 300 gpd, 1/2 in.Reverse Osmosis System,300 gpd,1/2 in.
    • Item # 49Y020
    • Mfr. Model # 06-731
    • Reverse Osmosis System, Size 300 gpd, Membrane Type TFC, Max. Influent TDS 2000 mg/L, Recovery Rate 25...More

    Reverse Osmosis System,80 gpd,1/2 in.
    • AQUA-PURE
    • Reverse Osmosis System, 80 gpd, 1/2 in.Reverse Osmosis System,80 gpd,1/2 in.
    • Item # 49Y019
    • Mfr. Model # 06-532
    • Reverse Osmosis System, Size 80 gpd, Membrane Type TFC, Max. Influent TDS 2000 mg/L, Recovery Rate 25...More

    Results per page: 16 | 32 | 48

      Instantly deliver great tasting water with reverse osmosis systems from Grainger. Reduce contaminants such as lead, cysts (Giardia, Cryptosporidium), sediment, rust, sodium, chromium and chlorine taste and odor from the water supply. The prefilter removes sand, silt, dirt, rust particles, other sediments, and chlorine from the water supply before it can enter the RO membrane. RO systems have an automatic shutoff valve that closes to prevent water waste.