Skip Content

Filter Results By

Insulation Type
Stud Size
Wire Range
Insulation Color
Seam
Brand
Price
Shop By
Ratings

Ring Terminals

95 Results Found that Include 588 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • 3M
  • Vinyl Ring TerminalVinyl Ring Terminal
  • Multiple product options available

    Ring Terminal, Insulation Type Vinyl, Max. Temp. 221°F, Standards UL Listed, CSA Certified and Connection Type Crimp; Varies by Stud Size, Wire Range, Color Code and SeamMore

  • STA-KON
  • Nylon Ring TerminalNylon Ring Terminal
  • Multiple product options available

    Ring Terminal, Insulation Type Nylon, Seam Overlapped, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Copper, Standards UL Listed E9809, CSA Certified,...More

  • POWER FIRST
  • Vinyl Ring TerminalVinyl Ring Terminal
  • Multiple product options available

    Ring Terminal, Insulation Type Vinyl, Max. Temp. 221°F, Max. Voltage 600V and Connection Material Copper; Varies by Stud Size, Wire Range, Color Code and Seam

  • POWER FIRST
  • Heat Shrink Ring TerminalHeat Shrink Ring Terminal
  • Multiple product options available

    Ring Terminal, Insulation Type Heat Shrink, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Copper, Standards UL/CUL/ROHS and Connection Type Crimp; Varies by...More

  • 3M
  • Heat Shrink Ring TerminalHeat Shrink Ring Terminal
  • Multiple product options available

    Ring Terminal, Insulation Type Heat Shrink, Seam Brazed, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Copper, Standards UL Listed, CSA Certified and...More

  • POWER FIRST
  • Nylon Ring TerminalNylon Ring Terminal
  • Multiple product options available

    Ring Terminal, Insulation Type Nylon, Seam Butted, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Copper and Connection Type Crimp; Varies by Stud Size, Wire...More

  • STA-KON
  • Noninsulated Ring TerminalNoninsulated Ring Terminal
  • Multiple product options available

    Ring Terminal, Insulation Type Noninsulated, Seam Brazed, Max. Voltage 600V, Connection Material Copper and Connection Type Crimp; Varies by Stud Size and Wire Range

  • STA-KON
  • Vinyl Ring TerminalVinyl Ring Terminal
  • Multiple product options available

    Ring Terminal, Insulation Type Vinyl, Seam Brazed, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Copper, Standards UL Listed E9809, CSA Certified and...More

  • 3M
  • Nylon Ring TerminalNylon Ring Terminal
  • Multiple product options available

    Ring Terminal, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Copper, Standards UL Listed, CSA Certified and Connection Type Crimp;...More

Ring Term,Nylon,1/2 in.,1.470 in.,PK25
  • Ring Term, Nylon, 1/2 in., 1.470 in., PK25Ring Term,Nylon,1/2 in.,1.470 in.,PK25
  • Item # 39AZ48
  • Mfr. Model # PN10-12R-Q
  • Ring Terminal, Insulation Type Nylon, Stud Size 1/2 In., Wire Range 12 to 10 AWG, Insulation Color Yellow,...More

Ring Term,Nylon,#10,1.080 in.,PK50
  • Ring Term, Nylon, #10,1.080 in., PK50Ring Term,Nylon,#10,1.080 in.,PK50
  • Item # 39AZ47
  • Mfr. Model # PN10-10R-L
  • Ring Terminal, Insulation Type Nylon, Stud Size #10, Wire Range 12 to 10 AWG, Insulation Color Yellow, Seam...More

Ring Term,Bare,3/8 in.
  • Ring Term, Bare, 3/8 in.Ring Term,Bare,3/8 in.
  • Item # 5LML0
  • Mfr. Model # 4904-525-001F
  • Ring Terminal, Insulation Type Bare, Stud Size 3/8 In., Wire Range 4 AWG, Insulation Color Noninsulated, Seam...More

  • TE CONNECTIVITY
  • Nylon Ring TerminalNylon Ring Terminal
  • Multiple product options available

    Ring Terminal, Insulation Type Nylon, Seam Brazed, Max. Temp. 257°F, Max. Voltage 600V, Connection Material Tin-Plated Copper, Standards cRUus, Connection Type Crimp and...More

  • GRAINGER APPROVED
  • Polyolefin Heat Shrink RingPolyolefin Heat Shrink Ring
  • Multiple product options available

    Ring Terminal, Insulation Type Polyolefin, Stud Size #6, #8 and #10, Seam Brazed, Max. Temp. 90˚F, Max. Voltage 600V, Connection Material Copper, Standards UL Listed,...More

  • STA-KON
  • Noninsulated Ring TerminalNoninsulated Ring Terminal
  • Multiple product options available

    Flag Ring Terminal, Insulation Type Noninsulated, Max. Temp. 302°F, Connection Material Copper, Standards UL Listed E9809, CSA Certified and Connection Type Crimp;...More

  • DISCO
  • Nylon TerminalNylon Terminal
  • Multiple product options available

    Ring Terminal, Insulation Type Nylon and Connection Type Crimp; Varies by Stud Size, Wire Range and Color Code

Ring Term,Nylon,#8,1.060 in.,PK500
  • Ring Term, Nylon, #8,1.060 in., PK500Ring Term,Nylon,#8,1.060 in.,PK500
  • Item # 39AZ58
  • Mfr. Model # PN10-8R-D
  • Ring Terminal, Insulation Type Nylon, Stud Size #8, Wire Range 12 to 10 AWG, Insulation Color Yellow, Seam...More

Ring Term,Nylon,#8,1.060 in.,PK50
  • Ring Term, Nylon, #8,1.060 in., PK50Ring Term,Nylon,#8,1.060 in.,PK50
  • Item # 39AZ59
  • Mfr. Model # PN10-8R-L
  • Ring Terminal, Insulation Type Nylon, Stud Size #8, Wire Range 12 to 10 AWG, Insulation Color Yellow, Seam...More

Ring Term,Nylon,#10,1.080 in.,PK500
  • Ring Term, Nylon, #10,1.080 in., PK500Ring Term,Nylon,#10,1.080 in.,PK500
  • Item # 39AZ46
  • Mfr. Model # PN10-10R-D
  • Ring Terminal, Insulation Type Nylon, Stud Size #10, Wire Range 12 to 10 AWG, Insulation Color Yellow, Seam...More

Ring Term,Bare,#6,0.780 in.,PK500
  • Ring Term, Bare, #6,0.780 in., PK500Ring Term,Bare,#6,0.780 in.,PK500
  • Item # 39AY95
  • Mfr. Model # P10-6R-D
  • Ring Terminal, Insulation Type Bare, Stud Size #6, Wire Range 14 to 10 AWG, Insulation Color Noninsulated,...More

Ring Term,Bare,3/8 in.,1.460 in.,PK20
  • Ring Term, Bare, 3/8 in., 1.460 in., PK20Ring Term,Bare,3/8 in.,1.460 in.,PK20
  • Item # 39AZ23
  • Mfr. Model # P4-38R-E
  • Ring Terminal, Insulation Type Bare, Stud Size 3/8 In., Wire Range 4 AWG, Insulation Color Noninsulated, Seam...More

Ring Term,Bare,#8,0.710 in.,PK100
  • Ring Term, Bare, #8,0.710 in., PK100Ring Term,Bare,#8,0.710 in.,PK100
  • Item # 39AZ18
  • Mfr. Model # P18-8R-C
  • Ring Terminal, Insulation Type Bare, Stud Size #8, Wire Range 22 to 16 AWG, Insulation Color Noninsulated,...More

Ring Term,Nylon,#8,0.850 in.,PK1000
  • Ring Term, Nylon, #8,0.850 in., PK1000Ring Term,Nylon,#8,0.850 in.,PK1000
  • Item # 39AZ73
  • Mfr. Model # PN14-8R-M
  • Ring Terminal, Insulation Type Nylon, Stud Size #8, Wire Range 18 to 14 AWG, Insulation Color Blue, Seam Grip...More

Ring Term,Bare,3/8 in.,1.460 in.,PK200
  • Ring Term, Bare, 3/8 in., 1.460 in., PK200Ring Term,Bare,3/8 in.,1.460 in.,PK200
  • Item # 39AZ24
  • Mfr. Model # P4-38R-T
  • Ring Terminal, Insulation Type Bare, Stud Size 3/8 In., Wire Range 4 AWG, Insulation Color Noninsulated, Seam...More

Ring Term,Bare,#8,0.780 in.,PK500
  • Ring Term, Bare, #8,0.780 in., PK500Ring Term,Bare,#8,0.780 in.,PK500
  • Item # 39AY97
  • Mfr. Model # P10-8R-D
  • Ring Terminal, Insulation Type Bare, Stud Size #8, Wire Range 14 to 10 AWG, Insulation Color Noninsulated,...More

Ring Term,Bare,#8,0.710 in.,PK1000
  • Ring Term, Bare, #8,0.710 in., PK1000Ring Term,Bare,#8,0.710 in.,PK1000
  • Item # 39AZ19
  • Mfr. Model # P18-8R-M
  • Ring Terminal, Insulation Type Bare, Stud Size #8, Wire Range 22 to 16 AWG, Insulation Color Noninsulated,...More

Ring Term,Nylon,#10,0.850 in.,PK1000
  • Ring Term, Nylon, #10,0.850 in., PK1000Ring Term,Nylon,#10,0.850 in.,PK1000
  • Item # 39AZ62
  • Mfr. Model # PN14-10R-M
  • Ring Terminal, Insulation Type Nylon, Stud Size #10, Wire Range 18 to 14 AWG, Insulation Color Blue, Seam...More

Ring Term,Bare,5/16 in.,1.460 in.,PK20
  • Ring Term, Bare, 5/16 in., 1.460 in., PK20Ring Term,Bare,5/16 in.,1.460 in.,PK20
  • Item # 39AZ25
  • Mfr. Model # P4-56R-E
  • Ring Terminal, Insulation Type Bare, Stud Size 5/16 In., Wire Range 4 AWG, Insulation Color Noninsulated,...More

Ring Term,Nylon,3/8 in.,1.140 in.,PK50
  • Ring Term, Nylon, 3/8 in., 1.140 in., PK50Ring Term,Nylon,3/8 in.,1.140 in.,PK50
  • Item # 39AZ66
  • Mfr. Model # PN14-38R-L
  • Ring Terminal, Insulation Type Nylon, Stud Size 3/8 In., Wire Range 18 to 14 AWG, Insulation Color Blue, Seam...More

Ring Term,Bare,#6,0.620 in.,PK100
  • Ring Term, Bare, #6,0.620 in., PK100Ring Term,Bare,#6,0.620 in.,PK100
  • Item # 39AZ16
  • Mfr. Model # P18-6R-C
  • Ring Terminal, Insulation Type Bare, Stud Size #6, Wire Range 22 to 16 AWG, Insulation Color Noninsulated,...More

Results per page: 16 | 32 | 48

Check out the ring terminal selection at Grainger when you need to stock up. Use durable ring terminals for making electrical connections via bolt or screw passing through the ring. Choose the color-coded wire range, insulation type and quantity of ring terminal best suited to your application when you shop at Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More