Skip Content

Filter Results By

Ring Gages

163 Results Found that Include 163 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Adj. No Go Ring Gage,9/16-12 UNC 2A
  • VERMONT GAGE
  • Adj. No Go Ring Gage, 9/16-12 UNC 2A Adj. No Go Ring Gage,9/16-12 UNC 2A
  • Item # 6DJC8
  • Mfr. Model # 361143530
  • Adjustable Thread Ring Gage, No Go, Class 2A, Thread Size 9/16-12, UNC, Material Tool Steel, Outside Dia....More

Adj. Go Ring Gage,1/4-28 UNF 2A
  • VERMONT GAGE
  • Adj. Go Ring Gage, 1/4-28 UNF 2A Adj. Go Ring Gage,1/4-28 UNF 2A
  • Item # 6DHY9
  • Mfr. Model # 361127010
  • Adjustable Thread Ring Gage, Go, Class 2A, Thread Size 1/4-28, UNF, Material Tool Steel, Outside Dia. 1-3/8...More

Ring Gage, Go/NoGo, 2A, 1/2-20
  • VERMONT GAGE
  • Ring Gage, Go/NoGo, 2A, 1/2-20 Ring Gage, Go/NoGo, 2A, 1/2-20
  • Item # 39UJ62
  • Mfr. Model # 361141050
  • Thread Size 1/2-20, Thread Type UNF, For inspecting the pitch diameter and functional threads., Meets/Exceeds...More

Ring Gage, Go/NoGo, 2A, 3/8-16
  • VERMONT GAGE
  • Ring Gage, Go/NoGo, 2A, 3/8-16 Ring Gage, Go/NoGo, 2A, 3/8-16
  • Item # 39UJ60
  • Mfr. Model # 361133050
  • Thread Size 3/8-16, Thread Type UNC, For inspecting the pitch diameter and functional threads., Meets/Exceeds...More

Adj. Go Ring Gage,7/8-20 UNEF 2A
  • VERMONT GAGE
  • Adj. Go Ring Gage, 7/8-20 UNEF 2A Adj. Go Ring Gage,7/8-20 UNEF 2A
  • Item # 6DJE9
  • Mfr. Model # 361159010
  • Adjustable Thread Ring Gage, Go, Class 2A, Thread Size 7/8-20, UNEF, Material Tool Steel, Outside Dia. 2-3/16...More

Adj. Go Ring Gage,3/4-16 UNF 2A
  • VERMONT GAGE
  • Adj. Go Ring Gage, 3/4-16 UNF 2A Adj. Go Ring Gage,3/4-16 UNF 2A
  • Item # 6DJE1
  • Mfr. Model # 361153010
  • Adjustable Thread Ring Gage, Go, Class 2A, Thread Size 3/4-16, UNF, Material Tool Steel, Outside Dia. 2-3/16...More

Adj. No Go Ring Gage,3/4-16 UNF 2A
  • VERMONT GAGE
  • Adj. No Go Ring Gage, 3/4-16 UNF 2A Adj. No Go Ring Gage,3/4-16 UNF 2A
  • Item # 6DJE2
  • Mfr. Model # 361153030
  • Adjustable Thread Ring Gage, No Go, Class 2A, Thread Size 3/4-16, UNF, Material Tool Steel, Outside Dia....More

Adj. Go Ring Gage,5/16-18 UNC 2A
  • VERMONT GAGE
  • Adj. Go Ring Gage, 5/16-18 UNC 2A Adj. Go Ring Gage,5/16-18 UNC 2A
  • Item # 6DHZ3
  • Mfr. Model # 361129510
  • Adjustable Thread Ring Gage, Go, Class 2A, Thread Size 5/16-18, UNC, Material Tool Steel, Outside Dia. 1-3/8...More

Adj. No Go Ring Gage,1 1/4-12 UNF 2A
  • VERMONT GAGE
  • Adj. No Go Ring Gage, 1 1/4-12 UNF 2A Adj. No Go Ring Gage,1 1/4-12 UNF 2A
  • Item # 6DJG3
  • Mfr. Model # 361176030
  • Adjustable Thread Ring Gage, No Go, Class 2A, Thread Size 1 1/4-12, UNF, Material Tool Steel, Outside Dia....More

Adj. Go Ring Gage,5/8-24 UNEF 2A
  • VERMONT GAGE
  • Adj. Go Ring Gage, 5/8-24 UNEF 2A Adj. Go Ring Gage,5/8-24 UNEF 2A
  • Item # 6DJD7
  • Mfr. Model # 361149010
  • Adjustable Thread Ring Gage, Go, Class 2A, Thread Size 5/8-24, UNEF, Material Tool Steel, Outside Dia. 2-3/16...More

Adj. No Go Ring Gage,1/4-28 UNF 2A
  • VERMONT GAGE
  • Adj. No Go Ring Gage, 1/4-28 UNF 2A Adj. No Go Ring Gage,1/4-28 UNF 2A
  • Item # 6DHZ0
  • Mfr. Model # 361127030
  • Adjustable Thread Ring Gage, No Go, Class 2A, Thread Size 1/4-28, UNF, Material Tool Steel, Outside Dia....More

Adj. No Go Ring Gage,1/2-20 UNF 2A
  • VERMONT GAGE
  • Adj. No Go Ring Gage, 1/2-20 UNF 2A Adj. No Go Ring Gage,1/2-20 UNF 2A
  • Item # 6DJC4
  • Mfr. Model # 361141030
  • Adjustable Thread Ring Gage, No Go, Class 2A, Thread Size 1/2-20, UNF, Material Tool Steel, Outside Dia....More

Adj. Go Ring Gage,1-14 UNS 2A
  • VERMONT GAGE
  • Adj. Go Ring Gage, 1-14 UNS 2A Adj. Go Ring Gage,1-14 UNS 2A
  • Item # 6DJF7
  • Mfr. Model # 361164110
  • Adjustable Thread Ring Gage, Go, Class 2A, Thread Size 1-14, UNS, Material Tool Steel, Outside Dia. 2-1/2...More

Adj. No Go Ring Gage,5/16-24 UNF 2A
  • VERMONT GAGE
  • Adj. No Go Ring Gage, 5/16-24 UNF 2A Adj. No Go Ring Gage,5/16-24 UNF 2A
  • Item # 6DHZ6
  • Mfr. Model # 361130530
  • Adjustable Thread Ring Gage, No Go, Class 2A, Thread Size 5/16-24, UNF, Material Tool Steel, Outside Dia....More

Adj. Go Ring Gage,1-12 UNF 2A
  • VERMONT GAGE
  • Adj. Go Ring Gage, 1-12 UNF 2A Adj. Go Ring Gage,1-12 UNF 2A
  • Item # 6DJF3
  • Mfr. Model # 361163010
  • Adjustable Thread Ring Gage, Go, Class 2A, Thread Size 1-12, UNF, Material Tool Steel, Outside Dia. 2-1/2...More

Adj. Go Ring Gage,3/4-20 UNEF 2A
  • VERMONT GAGE
  • Adj. Go Ring Gage, 3/4-20 UNEF 2A Adj. Go Ring Gage,3/4-20 UNEF 2A
  • Item # 6DJE3
  • Mfr. Model # 361154010
  • Adjustable Thread Ring Gage, Go, Class 2A, Thread Size 3/4-20, UNEF, Material Tool Steel, Outside Dia. 2-3/16...More

Adj. No Go Ring Gage,#8-32 UNC 2A
  • VERMONT GAGE
  • Adj. No Go Ring Gage, #8-32 UNC 2A Adj. No Go Ring Gage,#8-32 UNC 2A
  • Item # 6DHX6
  • Mfr. Model # 361117530
  • Adjustable Thread Ring Gage, No Go, Class 2A, Thread Size #8-32, UNC, Material Tool Steel, Outside Dia. 1...More

Adj. Go Ring Gage,1-8 UNC 2A
  • VERMONT GAGE
  • Adj. Go Ring Gage, 1-8 UNC 2A Adj. Go Ring Gage,1-8 UNC 2A
  • Item # 6DJF1
  • Mfr. Model # 361162010
  • Adjustable Thread Ring Gage, Go, Class 2A, Thread Size 1-8, UNC, Material Tool Steel, Outside Dia. 2-1/2 In.,...More

Adj. No Go Ring Gage,5/8-18 UNF 2A
  • VERMONT GAGE
  • Adj. No Go Ring Gage, 5/8-18 UNF 2A Adj. No Go Ring Gage,5/8-18 UNF 2A
  • Item # 6DJD6
  • Mfr. Model # 361148030
  • Adjustable Thread Ring Gage, No Go, Class 2A, Thread Size 5/8-18, UNF, Material Tool Steel, Outside Dia....More

Adj. Go Ring Gage,5/8-18 UNF 2A
  • VERMONT GAGE
  • Adj. Go Ring Gage, 5/8-18 UNF 2A Adj. Go Ring Gage,5/8-18 UNF 2A
  • Item # 6DJD5
  • Mfr. Model # 361148010
  • Adjustable Thread Ring Gage, Go, Class 2A, Thread Size 5/8-18, UNF, Material Tool Steel, Outside Dia. 2-3/16...More

Ring Gage, Go, 3A, 3/8-24
  • VERMONT GAGE
  • Ring Gage, Go, 3A, 3/8-24 Ring Gage, Go, 3A, 3/8-24
  • Item # 39UJ61
  • Mfr. Model # 361134020
  • Thread Size 3/8-24, Thread Type UNF, For inspecting the pitch diameter and functional threads., Meets/Exceeds...More

Ring Gage, Go/NoGo, 2A, 5/8-11
  • VERMONT GAGE
  • Ring Gage, Go/NoGo, 2A, 5/8-11 Ring Gage, Go/NoGo, 2A, 5/8-11
  • Item # 39UJ63
  • Mfr. Model # 361147050
  • Thread Size 5/8-11, Thread Type UNC, For inspecting the pitch diameter and functional threads., Meets/Exceeds...More

Ring Gage, Go/NoGo, 6g, M8.0-1.25
  • VERMONT GAGE
  • Ring Gage, Go/NoGo, 6g, M8.0-1.25 Ring Gage, Go/NoGo, 6g, M8.0-1.25
  • Item # 39UJ64
  • Mfr. Model # 362120530
  • Thread Size M8.0-1.25, For inspecting the pitch diameter and functional threads., Meets/Exceeds ANSI B1.16M,...More

Pipe Ring Gage,NPTF, l-2, 1-11 1/2
  • VERMONT GAGE
  • Pipe Ring Gage, NPTF, l-2, 1-11 1/2 Pipe Ring Gage,NPTF, l-2, 1-11 1/2
  • Item # 39UJ68
  • Mfr. Model # 451110020
  • Thread Size 1-11 1/2, Thread Type NPFT, Measures tapered external pipe threads, Meets/Exceeds ANSI/ASME...More

Pipe Ring Gage, NPTF, L-1, 1-11 1/2
  • VERMONT GAGE
  • Pipe Ring Gage, NPTF, L-1, 1-11 1/2 Pipe Ring Gage, NPTF, L-1, 1-11 1/2
  • Item # 39UJ67
  • Mfr. Model # 451110010
  • Thread Size 1-11 1/2, Thread Type NPFT, Measures tapered external pipe threads, Meets/Exceeds ANSI/ASME...More

Pipe Ring Gage, NPTF, 6-Step
  • VERMONT GAGE
  • Pipe Ring Gage, NPTF, 6-Step Pipe Ring Gage, NPTF, 6-Step
  • Item # 39UJ69
  • Mfr. Model # 451110070
  • Thread Size 1-11 1/2, Thread Type NPFT, Measures tapered external pipe threads, Meets/Exceeds ANSI/ASME...More

Adj. Go Ring Gage,#4-48 UNF 2A
  • VERMONT GAGE
  • Adj. Go Ring Gage, #4-48 UNF 2A Adj. Go Ring Gage,#4-48 UNF 2A
  • Item # 6DHW7
  • Mfr. Model # 361111010
  • Adjustable Thread Ring Gage, Go, Class 2A, Thread Size #4-48, UNF, Material Tool Steel, Outside Dia. 1 In.,...More

Adj. Go Ring Gage,M2.5-0.45 2A
  • VERMONT GAGE
  • Adj. Go Ring Gage, M2.5-0.45 2A Adj. Go Ring Gage,M2.5-0.45 2A
  • Item # 6DJH2
  • Mfr. Model # 362107010
  • Adjustable Thread Ring Gage, Go, Class 2A, Thread Size M2.5-0.45, 6g, Material Tool Steel, Outside Dia. 1...More

Adj. No Go Ring Gage,#4-48 UNF 2A
  • VERMONT GAGE
  • Adj. No Go Ring Gage, #4-48 UNF 2A Adj. No Go Ring Gage,#4-48 UNF 2A
  • Item # 6DHW8
  • Mfr. Model # 361111030
  • Adjustable Thread Ring Gage, No Go, Class 2A, Thread Size #4-48, UNF, Material Tool Steel, Outside Dia. 1...More

Adj. No Go Ring Gage,M2.5-0.45 2A
  • VERMONT GAGE
  • Adj. No Go Ring Gage, M2.5-0.45 2A Adj. No Go Ring Gage,M2.5-0.45 2A
  • Item # 6DJH3
  • Mfr. Model # 362107020
  • Adjustable Thread Ring Gage, No Go, Class 2A, Thread Size M2.5-0.45, 6g, Material Tool Steel, Outside Dia. 1...More

Adj. Go Ring Gage,#8-36 UNF 2A
  • VERMONT GAGE
  • Adj. Go Ring Gage, #8-36 UNF 2A Adj. Go Ring Gage,#8-36 UNF 2A
  • Item # 6DHX7
  • Mfr. Model # 361118510
  • Adjustable Thread Ring Gage, Go, Class 2A, Thread Size #8-36, UNF, Material Tool Steel, Outside Dia. 1 In.,...More

Adj. No Go Ring Gage,#2-64 UNF 2A
  • VERMONT GAGE
  • Adj. No Go Ring Gage, #2-64 UNF 2A Adj. No Go Ring Gage,#2-64 UNF 2A
  • Item # 6DHW0
  • Mfr. Model # 361106030
  • Adjustable Thread Ring Gage, No Go, Class 2A, Thread Size #2-64, UNF, Material Tool Steel, Outside Dia. 1...More

Results per page:  16 | 32 | 48

A ring gauge (or ring gage) from Grainger inspects the external dimensions of cylindrical manufacturing parts, to help ascertain metal strengths and tolerances. Ring gauges can help make design engineering work more exacting and can confirm pipe thread accuracy. These ring gages are used in a wide variety of industries, including machine tool, automotive, oil and gas exploration, and other metal working endeavors. Rely on Grainger for precision measuring instruments.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More