Skip Content

Filter Results By

Applied Filters Clear All

Type
Thread Size
  • View MoreView Less
Thread Type
Price

Ring Gages

35 Results Found that Include 35 Products

Results per page: 16 | 32 | 48
Adj. No Go Ring Gage,1-12 UNF 2A
  • VERMONT GAGE
  • Adj. No Go Ring Gage, 1-12 UNF 2AAdj. No Go Ring Gage,1-12 UNF 2A
  • Item # 6DJF4
  • Mfr. Model # 361163030
  • Adjustable Thread Ring Gage, No Go, Class 2A, Thread Size 1-12, UNF, Material Tool Steel, Outside Dia. 2-1/2...More

Adj. Go Ring Gage,1-12 UNF 2A
  • VERMONT GAGE
  • Adj. Go Ring Gage, 1-12 UNF 2AAdj. Go Ring Gage,1-12 UNF 2A
  • Item # 6DJF3
  • Mfr. Model # 361163010
  • Adjustable Thread Ring Gage, Go, Class 2A, Thread Size 1-12, UNF, Material Tool Steel, Outside Dia. 2-1/2...More

Adj. Go Ring Gage,3/4-10 UNC 2A
  • VERMONT GAGE
  • Adj. Go Ring Gage, 3/4-10 UNC 2AAdj. Go Ring Gage,3/4-10 UNC 2A
  • Item # 6DJD9
  • Mfr. Model # 361152010
  • Adjustable Thread Ring Gage, Go, Class 2A, Thread Size 3/4-10, UNC, Material Tool Steel, Outside Dia. 2-3/16...More

Adj. No Go Ring Gage,3/4-10 UNC 2A
  • VERMONT GAGE
  • Adj. No Go Ring Gage, 3/4-10 UNC 2AAdj. No Go Ring Gage,3/4-10 UNC 2A
  • Item # 6DJE0
  • Mfr. Model # 361152030
  • Adjustable Thread Ring Gage, No Go, Class 2A, Thread Size 3/4-10, UNC, Material Tool Steel, Outside Dia....More

Adj. Go Ring Gage,7/8-14 UNF 2A
  • VERMONT GAGE
  • Adj. Go Ring Gage, 7/8-14 UNF 2AAdj. Go Ring Gage,7/8-14 UNF 2A
  • Item # 6DJE7
  • Mfr. Model # 361158010
  • Adjustable Thread Ring Gage, Go, Class 2A, Thread Size 7/8-14, UNF, Material Tool Steel, Outside Dia. 2-3/16...More

Adj. No Go Ring Gage,7/8-14 UNF 2A
  • VERMONT GAGE
  • Adj. No Go Ring Gage, 7/8-14 UNF 2AAdj. No Go Ring Gage,7/8-14 UNF 2A
  • Item # 6DJE8
  • Mfr. Model # 361158030
  • Adjustable Thread Ring Gage, No Go, Class 2A, Thread Size 7/8-14, UNF, Material Tool Steel, Outside Dia....More

Adj. Go Ring Gage,5/8-24 UNEF 2A
  • VERMONT GAGE
  • Adj. Go Ring Gage, 5/8-24 UNEF 2AAdj. Go Ring Gage,5/8-24 UNEF 2A
  • Item # 6DJD7
  • Mfr. Model # 361149010
  • Adjustable Thread Ring Gage, Go, Class 2A, Thread Size 5/8-24, UNEF, Material Tool Steel, Outside Dia. 2-3/16...More

Adj. No Go Ring Gage,5/8-24 UNEF 2A
  • VERMONT GAGE
  • Adj. No Go Ring Gage, 5/8-24 UNEF 2AAdj. No Go Ring Gage,5/8-24 UNEF 2A
  • Item # 6DJD8
  • Mfr. Model # 361149030
  • Adjustable Thread Ring Gage, No Go, Class 2A, Thread Size 5/8-24, UNEF, Material Tool Steel, Outside Dia....More

Adj. Go Ring Gage,7/8-20 UNEF 2A
  • VERMONT GAGE
  • Adj. Go Ring Gage, 7/8-20 UNEF 2AAdj. Go Ring Gage,7/8-20 UNEF 2A
  • Item # 6DJE9
  • Mfr. Model # 361159010
  • Adjustable Thread Ring Gage, Go, Class 2A, Thread Size 7/8-20, UNEF, Material Tool Steel, Outside Dia. 2-3/16...More

Adj. No Go Ring Gage,#1-64 UNC 2A
  • VERMONT GAGE
  • Adj. No Go Ring Gage, #1-64 UNC 2AAdj. No Go Ring Gage,#1-64 UNC 2A
  • Item # 6DHV4
  • Mfr. Model # 361102530
  • Adjustable Thread Ring Gage, No Go, Class 2A, Thread Size #1-64, UNC, Material Tool Steel, Outside Dia. 1...More

Adj. No Go Ring Gage,7/8-20 UNEF 2A
  • VERMONT GAGE
  • Adj. No Go Ring Gage, 7/8-20 UNEF 2AAdj. No Go Ring Gage,7/8-20 UNEF 2A
  • Item # 6DJF0
  • Mfr. Model # 361159030
  • Adjustable Thread Ring Gage, No Go, Class 2A, Thread Size 7/8-20, UNEF, Material Tool Steel, Outside Dia....More

Adj. No Go Ring Gage,1-14 UNS 2A
  • VERMONT GAGE
  • Adj. No Go Ring Gage, 1-14 UNS 2AAdj. No Go Ring Gage,1-14 UNS 2A
  • Item # 6DJF6
  • Mfr. Model # 361164030
  • Adjustable Thread Ring Gage, No Go, Class 2A, Thread Size 1-14, UNS, Material Tool Steel, Outside Dia. 2-1/2...More

Adj. No Go Ring Gage,1-8 UNC 2A
  • VERMONT GAGE
  • Adj. No Go Ring Gage, 1-8 UNC 2AAdj. No Go Ring Gage,1-8 UNC 2A
  • Item # 6DJF2
  • Mfr. Model # 361162030
  • Adjustable Thread Ring Gage, No Go, Class 2A, Thread Size 1-8, UNC, Material Tool Steel, Outside Dia. 2-1/2...More

Adj. Go Ring Gage,1-8 UNC 2A
  • VERMONT GAGE
  • Adj. Go Ring Gage, 1-8 UNC 2AAdj. Go Ring Gage,1-8 UNC 2A
  • Item # 6DJF1
  • Mfr. Model # 361162010
  • Adjustable Thread Ring Gage, Go, Class 2A, Thread Size 1-8, UNC, Material Tool Steel, Outside Dia. 2-1/2 In.,...More

Adj. No Go Ring Gage,7/8-9 UNC 2A
  • VERMONT GAGE
  • Adj. No Go Ring Gage, 7/8-9 UNC 2AAdj. No Go Ring Gage,7/8-9 UNC 2A
  • Item # 6DJE6
  • Mfr. Model # 361157030
  • Adjustable Thread Ring Gage, No Go, Class 2A, Thread Size 7/8-9, UNC, Material Tool Steel, Outside Dia....More

Adj. Go Ring Gage,M2.5-0.45 2A
  • VERMONT GAGE
  • Adj. Go Ring Gage, M2.5-0.45 2AAdj. Go Ring Gage,M2.5-0.45 2A
  • Item # 6DJH2
  • Mfr. Model # 362107010
  • Adjustable Thread Ring Gage, Go, Class 2A, Thread Size M2.5-0.45, 6g, Material Tool Steel, Outside Dia. 1...More

Adj. Go Ring Gage,1-14 UNS 2A
  • VERMONT GAGE
  • Adj. Go Ring Gage, 1-14 UNS 2AAdj. Go Ring Gage,1-14 UNS 2A
  • Item # 6DJF7
  • Mfr. Model # 361164110
  • Adjustable Thread Ring Gage, Go, Class 2A, Thread Size 1-14, UNS, Material Tool Steel, Outside Dia. 2-1/2...More

Adj. Go Ring Gage,M18.0-1.50 2A
  • VERMONT GAGE
  • Adj. Go Ring Gage, M18.0-1.50 2AAdj. Go Ring Gage,M18.0-1.50 2A
  • Item # 6DJN0
  • Mfr. Model # 362142010
  • Adjustable Thread Ring Gage, Go, Class 2A, Thread Size M18.0-1.50, 6g, Material Tool Steel, Outside Dia....More

Adj. Go Ring Gage,3/4-16 UNF 2A
  • VERMONT GAGE
  • Adj. Go Ring Gage, 3/4-16 UNF 2AAdj. Go Ring Gage,3/4-16 UNF 2A
  • Item # 6DJE1
  • Mfr. Model # 361153010
  • Adjustable Thread Ring Gage, Go, Class 2A, Thread Size 3/4-16, UNF, Material Tool Steel, Outside Dia. 2-3/16...More

Adj. No Go Ring Gage,M2.5-0.45 2A
  • VERMONT GAGE
  • Adj. No Go Ring Gage, M2.5-0.45 2AAdj. No Go Ring Gage,M2.5-0.45 2A
  • Item # 6DJH3
  • Mfr. Model # 362107020
  • Adjustable Thread Ring Gage, No Go, Class 2A, Thread Size M2.5-0.45, 6g, Material Tool Steel, Outside Dia. 1...More

Adj. No Go Ring Gage,#0-80 UNF 2A
  • VERMONT GAGE
  • Adj. No Go Ring Gage, #0-80 UNF 2AAdj. No Go Ring Gage,#0-80 UNF 2A
  • Item # 6DHV2
  • Mfr. Model # 361101030
  • Adjustable Thread Ring Gage, No Go, Class 2A, Thread Size #0-80, UNF, Material Tool Steel, Outside Dia. 1...More

Adj. No Go Ring Gage,#1-72 UNF 2A
  • VERMONT GAGE
  • Adj. No Go Ring Gage, #1-72 UNF 2AAdj. No Go Ring Gage,#1-72 UNF 2A
  • Item # 6DHV6
  • Mfr. Model # 361103530
  • Adjustable Thread Ring Gage, No Go, Class 2A, Thread Size #1-72, UNF, Material Tool Steel, Outside Dia. 1...More

Adj. No Go Ring Gage,M18.0-1.50 2A
  • VERMONT GAGE
  • Adj. No Go Ring Gage, M18.0-1.50 2AAdj. No Go Ring Gage,M18.0-1.50 2A
  • Item # 6DJN1
  • Mfr. Model # 362142020
  • Adjustable Thread Ring Gage, No Go, Class 2A, Thread Size M18.0-1.50, 6g, Material Tool Steel, Outside Dia....More

Adj. No Go Ring Gage,3/4-16 UNF 2A
  • VERMONT GAGE
  • Adj. No Go Ring Gage, 3/4-16 UNF 2AAdj. No Go Ring Gage,3/4-16 UNF 2A
  • Item # 6DJE2
  • Mfr. Model # 361153030
  • Adjustable Thread Ring Gage, No Go, Class 2A, Thread Size 3/4-16, UNF, Material Tool Steel, Outside Dia....More

Adj. Go Ring Gage,7/8-9 UNC 2A
  • VERMONT GAGE
  • Adj. Go Ring Gage, 7/8-9 UNC 2AAdj. Go Ring Gage,7/8-9 UNC 2A
  • Item # 6DJE5
  • Mfr. Model # 361157010
  • Adjustable Thread Ring Gage, Go, Class 2A, Thread Size 7/8-9, UNC, Material Tool Steel, Outside Dia. 2-3/16...More

Adj. No Go Ring Gage,M2.0-0.40 2A
  • VERMONT GAGE
  • Adj. No Go Ring Gage, M2.0-0.40 2AAdj. No Go Ring Gage,M2.0-0.40 2A
  • Item # 6DJH1
  • Mfr. Model # 362104020
  • Adjustable Thread Ring Gage, No Go, Class 2A, Thread Size M2.0-0.40, 6g, Material Tool Steel, Outside Dia. 1...More

Adj. Go Ring Gage,#0-80 UNF  2A
  • VERMONT GAGE
  • Adj. Go Ring Gage, #0-80 UNF 2AAdj. Go Ring Gage,#0-80 UNF 2A
  • Item # 6DHV1
  • Mfr. Model # 361101010
  • Adjustable Thread Ring Gage, Go, Class 2A, Thread Size #0-80, UNF, Material Tool Steel, Outside Dia. 1 In.,...More

Adj. Go Ring Gage,#1-64 UNC 2A
  • VERMONT GAGE
  • Adj. Go Ring Gage, #1-64 UNC 2AAdj. Go Ring Gage,#1-64 UNC 2A
  • Item # 6DHV3
  • Mfr. Model # 361102510
  • Adjustable Thread Ring Gage, Go, Class 2A, Thread Size #1-64, UNC, Material Tool Steel, Outside Dia. 1 In.,...More

Adj. Go Ring Gage,#1-72 UNF 2A
  • VERMONT GAGE
  • Adj. Go Ring Gage, #1-72 UNF 2AAdj. Go Ring Gage,#1-72 UNF 2A
  • Item # 6DHV5
  • Mfr. Model # 361103510
  • Adjustable Thread Ring Gage, Go, Class 2A, Thread Size #1-72, UNF, Material Tool Steel, Outside Dia. 1 In.,...More

Adj. No Go Ring Gage,3/4-20 UNEF 2A
  • VERMONT GAGE
  • Adj. No Go Ring Gage, 3/4-20 UNEF 2AAdj. No Go Ring Gage,3/4-20 UNEF 2A
  • Item # 6DJE4
  • Mfr. Model # 361154030
  • Adjustable Thread Ring Gage, No Go, Class 2A, Thread Size 3/4-20, UNEF, Material Tool Steel, Outside Dia....More

Adj. Go Ring Gage,M2.0-0.40 2A
  • VERMONT GAGE
  • Adj. Go Ring Gage, M2.0-0.40 2AAdj. Go Ring Gage,M2.0-0.40 2A
  • Item # 6DJH0
  • Mfr. Model # 362104010
  • Adjustable Thread Ring Gage, Go, Class 2A, Thread Size M2.0-0.40, 6g, Material Tool Steel, Outside Dia. 1...More

Adj. Go Ring Gage,1-14 UNS 2A
  • VERMONT GAGE
  • Adj. Go Ring Gage, 1-14 UNS 2AAdj. Go Ring Gage,1-14 UNS 2A
  • Item # 6DJF5
  • Mfr. Model # 361164010
  • Adjustable Thread Ring Gage, Go, Class 2A, Thread Size 1-14, UNS, Material Tool Steel, Outside Dia. 2-1/2...More

Results per page: 16 | 32 | 48