Skip Content

Filter Results By

Applied Filters Clear All

Type
Thread Size
  • View MoreView Less
Thread Type
Price

Ring Gages

106 Results Found that Include 106 Products

Results per page: 16 | 32 | 48
Adj. Go Ring Gage,3/8-24 UNF 2A
  • VERMONT GAGE
  • Adj. Go Ring Gage, 3/8-24 UNF 2AAdj. Go Ring Gage,3/8-24 UNF 2A
  • Item # 6DJA1
  • Mfr. Model # 361134010
  • Adjustable Thread Ring Gage, Go, Class 2A, Thread Size 3/8-24, UNF, Material Tool Steel, Outside Dia. 1-3/4...More

Adj. No Go Ring Gage,3/8-24 UNF 2A
  • VERMONT GAGE
  • Adj. No Go Ring Gage, 3/8-24 UNF 2AAdj. No Go Ring Gage,3/8-24 UNF 2A
  • Item # 6DJA2
  • Mfr. Model # 361134030
  • Adjustable Thread Ring Gage, No Go, Class 2A, Thread Size 3/8-24, UNF, Material Tool Steel, Outside Dia....More

Adj. No Go Ring Gage,3/8-32 UNEF 2A
  • VERMONT GAGE
  • Adj. No Go Ring Gage, 3/8-32 UNEF 2AAdj. No Go Ring Gage,3/8-32 UNEF 2A
  • Item # 6DJA4
  • Mfr. Model # 361135030
  • Adjustable Thread Ring Gage, No Go, Class 2A, Thread Size 3/8-32, UNEF, Material Tool Steel, Outside Dia....More

Adj. Go Ring Gage,3/8-32 UNEF 2A
  • VERMONT GAGE
  • Adj. Go Ring Gage, 3/8-32 UNEF 2AAdj. Go Ring Gage,3/8-32 UNEF 2A
  • Item # 6DJA3
  • Mfr. Model # 361135010
  • Adjustable Thread Ring Gage, Go, Class 2A, Thread Size 3/8-32, UNEF, Material Tool Steel, Outside Dia. 1-3/4...More

Adj. Go Ring Gage,1/4-20 UNC 2A
  • VERMONT GAGE
  • Adj. Go Ring Gage, 1/4-20 UNC 2AAdj. Go Ring Gage,1/4-20 UNC 2A
  • Item # 6DHY7
  • Mfr. Model # 361126010
  • Adjustable Thread Ring Gage, Go, Class 2A, Thread Size 1/4-20, UNC, Material Tool Steel, Outside Dia. 1-3/8...More

Adj. Go Ring Gage,3/8-16 UNC 2A
  • VERMONT GAGE
  • Adj. Go Ring Gage, 3/8-16 UNC 2AAdj. Go Ring Gage,3/8-16 UNC 2A
  • Item # 6DHZ9
  • Mfr. Model # 361133010
  • Adjustable Thread Ring Gage, Go, Class 2A, Thread Size 3/8-16, UNC, Material Tool Steel, Outside Dia. 1-3/4...More

Adj. Go Ring Gage,9/16-18 UNF 2A
  • VERMONT GAGE
  • Adj. Go Ring Gage, 9/16-18 UNF 2AAdj. Go Ring Gage,9/16-18 UNF 2A
  • Item # 6DJC9
  • Mfr. Model # 361144510
  • Adjustable Thread Ring Gage, Go, Class 2A, Thread Size 9/16-18, UNF, Material Tool Steel, Outside Dia. 2-3/16...More

Adj. Go Ring Gage,1/2-28 UNEF 2A
  • VERMONT GAGE
  • Adj. Go Ring Gage, 1/2-28 UNEF 2AAdj. Go Ring Gage,1/2-28 UNEF 2A
  • Item # 6DJC5
  • Mfr. Model # 361142010
  • Adjustable Thread Ring Gage, Go, Class 2A, Thread Size 1/2-28, UNEF, Material Tool Steel, Outside Dia. 1-3/4...More

Adj. Go Ring Gage,M5.0-0.80 2A
  • VERMONT GAGE
  • Adj. Go Ring Gage, M5.0-0.80 2AAdj. Go Ring Gage,M5.0-0.80 2A
  • Item # 6DJJ0
  • Mfr. Model # 362114510
  • Adjustable Thread Ring Gage, Go, Class 2A, Thread Size M5.0-0.80, 6g, Material Tool Steel, Outside Dia. 1...More

Adj. Go Ring Gage,M7.0-1.00 2A
  • VERMONT GAGE
  • Adj. Go Ring Gage, M7.0-1.00 2AAdj. Go Ring Gage,M7.0-1.00 2A
  • Item # 6DJJ4
  • Mfr. Model # 362119010
  • Adjustable Thread Ring Gage, Go, Class 2A, Thread Size M7.0-1.00, 6g, Material Tool Steel, Outside Dia. 1-3/8...More

Adj. No Go Ring Gage,M6.0-1.00 2A
  • VERMONT GAGE
  • Adj. No Go Ring Gage, M6.0-1.00 2AAdj. No Go Ring Gage,M6.0-1.00 2A
  • Item # 6DJJ3
  • Mfr. Model # 362117520
  • Adjustable Thread Ring Gage, No Go, Class 2A, Thread Size M6.0-1.00, 6g, Material Tool Steel, Outside Dia....More

Adj. No Go Ring Gage,3/8-16 UNC 2A
  • VERMONT GAGE
  • Adj. No Go Ring Gage, 3/8-16 UNC 2AAdj. No Go Ring Gage,3/8-16 UNC 2A
  • Item # 6DJA0
  • Mfr. Model # 361133030
  • Adjustable Thread Ring Gage, No Go, Class 2A, Thread Size 3/8-16, UNC, Material Tool Steel, Outside Dia....More

Adj. Go Ring Gage,5/16-24 UNF 2A
  • VERMONT GAGE
  • Adj. Go Ring Gage, 5/16-24 UNF 2AAdj. Go Ring Gage,5/16-24 UNF 2A
  • Item # 6DHZ5
  • Mfr. Model # 361130510
  • Adjustable Thread Ring Gage, Go, Class 2A, Thread Size 5/16-24, UNF, Material Tool Steel, Outside Dia. 1-3/8...More

Adj. No Go Ring Gage,5/16-24 UNF 2A
  • VERMONT GAGE
  • Adj. No Go Ring Gage, 5/16-24 UNF 2AAdj. No Go Ring Gage,5/16-24 UNF 2A
  • Item # 6DHZ6
  • Mfr. Model # 361130530
  • Adjustable Thread Ring Gage, No Go, Class 2A, Thread Size 5/16-24, UNF, Material Tool Steel, Outside Dia....More

Adj. Go Ring Gage,M12.0-1.50 2A
  • VERMONT GAGE
  • Adj. Go Ring Gage, M12.0-1.50 2AAdj. Go Ring Gage,M12.0-1.50 2A
  • Item # 6DJK8
  • Mfr. Model # 362129510
  • Adjustable Thread Ring Gage, Go, Class 2A, Thread Size M12.0-1.50, 6g, Material Tool Steel, Outside Dia....More

Adj. Go Ring Gage,1/2-13 UNC 2A
  • VERMONT GAGE
  • Adj. Go Ring Gage, 1/2-13 UNC 2AAdj. Go Ring Gage,1/2-13 UNC 2A
  • Item # 6DJC1
  • Mfr. Model # 361140010
  • Adjustable Thread Ring Gage, Go, Class 2A, Thread Size 1/2-13, UNC, Material Tool Steel, Outside Dia. 1-3/4...More

Adj. No Go Ring Gage,M12.0-1.50 2A
  • VERMONT GAGE
  • Adj. No Go Ring Gage, M12.0-1.50 2AAdj. No Go Ring Gage,M12.0-1.50 2A
  • Item # 6DJK9
  • Mfr. Model # 362129520
  • Adjustable Thread Ring Gage, No Go, Class 2A, Thread Size M12.0-1.50, 6g, Material Tool Steel, Outside Dia....More

Adj. No Go Ring Gage,1/2-13 UNC 2A
  • VERMONT GAGE
  • Adj. No Go Ring Gage, 1/2-13 UNC 2AAdj. No Go Ring Gage,1/2-13 UNC 2A
  • Item # 6DJC2
  • Mfr. Model # 361140030
  • Adjustable Thread Ring Gage, No Go, Class 2A, Thread Size 1/2-13, UNC, Material Tool Steel, Outside Dia....More

Adj. Go Ring Gage,5/16-18 UNC 2A
  • VERMONT GAGE
  • Adj. Go Ring Gage, 5/16-18 UNC 2AAdj. Go Ring Gage,5/16-18 UNC 2A
  • Item # 6DHZ3
  • Mfr. Model # 361129510
  • Adjustable Thread Ring Gage, Go, Class 2A, Thread Size 5/16-18, UNC, Material Tool Steel, Outside Dia. 1-3/8...More

Adj. Go Ring Gage,5/8-18 UNF 2A
  • VERMONT GAGE
  • Adj. Go Ring Gage, 5/8-18 UNF 2AAdj. Go Ring Gage,5/8-18 UNF 2A
  • Item # 6DJD5
  • Mfr. Model # 361148010
  • Adjustable Thread Ring Gage, Go, Class 2A, Thread Size 5/8-18, UNF, Material Tool Steel, Outside Dia. 2-3/16...More

Adj. No Go Ring Gage,1/2-28 UNEF 2A
  • VERMONT GAGE
  • Adj. No Go Ring Gage, 1/2-28 UNEF 2AAdj. No Go Ring Gage,1/2-28 UNEF 2A
  • Item # 6DJC6
  • Mfr. Model # 361142030
  • Adjustable Thread Ring Gage, No Go, Class 2A, Thread Size 1/2-28, UNEF, Material Tool Steel, Outside Dia....More

Adj. Go Ring Gage,1/2-20 UNF 2A
  • VERMONT GAGE
  • Adj. Go Ring Gage, 1/2-20 UNF 2AAdj. Go Ring Gage,1/2-20 UNF 2A
  • Item # 6DJC3
  • Mfr. Model # 361141010
  • Adjustable Thread Ring Gage, Go, Class 2A, Thread Size 1/2-20, UNF, Material Tool Steel, Outside Dia. 1-3/4...More

Adj. No Go Ring Gage,M5.0-0.80 2A
  • VERMONT GAGE
  • Adj. No Go Ring Gage, M5.0-0.80 2AAdj. No Go Ring Gage,M5.0-0.80 2A
  • Item # 6DJJ1
  • Mfr. Model # 362114520
  • Adjustable Thread Ring Gage, No Go, Class 2A, Thread Size M5.0-0.80, 6g, Material Tool Steel, Outside Dia. 1...More

Adj. No Go Ring Gage,5/16-18 UNC 2A
  • VERMONT GAGE
  • Adj. No Go Ring Gage, 5/16-18 UNC 2AAdj. No Go Ring Gage,5/16-18 UNC 2A
  • Item # 6DHZ4
  • Mfr. Model # 361129530
  • Adjustable Thread Ring Gage, No Go, Class 2A, Thread Size 5/16-18, UNC, Material Tool Steel, Outside Dia....More

Adj. No Go Ring Gage,1/4-20 UNC 2A
  • VERMONT GAGE
  • Adj. No Go Ring Gage, 1/4-20 UNC 2AAdj. No Go Ring Gage,1/4-20 UNC 2A
  • Item # 6DHY8
  • Mfr. Model # 361126030
  • Adjustable Thread Ring Gage, No Go, Class 2A, Thread Size 1/4-20, UNC, Material Tool Steel, Outside Dia....More

Adj. No Go Ring Gage,5/8-18 UNF 2A
  • VERMONT GAGE
  • Adj. No Go Ring Gage, 5/8-18 UNF 2AAdj. No Go Ring Gage,5/8-18 UNF 2A
  • Item # 6DJD6
  • Mfr. Model # 361148030
  • Adjustable Thread Ring Gage, No Go, Class 2A, Thread Size 5/8-18, UNF, Material Tool Steel, Outside Dia....More

Adj. No Go Ring Gage,9/16-12 UNC 2A
  • VERMONT GAGE
  • Adj. No Go Ring Gage, 9/16-12 UNC 2AAdj. No Go Ring Gage,9/16-12 UNC 2A
  • Item # 6DJC8
  • Mfr. Model # 361143530
  • Adjustable Thread Ring Gage, No Go, Class 2A, Thread Size 9/16-12, UNC, Material Tool Steel, Outside Dia....More

Adj. No Go Ring Gage,5/8-11 UNC 2A
  • VERMONT GAGE
  • Adj. No Go Ring Gage, 5/8-11 UNC 2AAdj. No Go Ring Gage,5/8-11 UNC 2A
  • Item # 6DJD4
  • Mfr. Model # 361147030
  • Adjustable Thread Ring Gage, No Go, Class 2A, Thread Size 5/8-11, UNC, Material Tool Steel, Outside Dia....More

Adj. Go Ring Gage,7/16-20 UNF 2A
  • VERMONT GAGE
  • Adj. Go Ring Gage, 7/16-20 UNF 2AAdj. Go Ring Gage,7/16-20 UNF 2A
  • Item # 6DJA7
  • Mfr. Model # 361137510
  • Adjustable Thread Ring Gage, Go, Class 2A, Thread Size 7/16-20, UNF, Material Tool Steel, Outside Dia. 1-3/4...More

Adj. Go Ring Gage,9/16-12 UNC 2A
  • VERMONT GAGE
  • Adj. Go Ring Gage, 9/16-12 UNC 2AAdj. Go Ring Gage,9/16-12 UNC 2A
  • Item # 6DJC7
  • Mfr. Model # 361143510
  • Adjustable Thread Ring Gage, Go, Class 2A, Thread Size 9/16-12, UNC, Material Tool Steel, Outside Dia. 2-3/16...More

Adj. No Go Ring Gage,1/2-20 UNF 2A
  • VERMONT GAGE
  • Adj. No Go Ring Gage, 1/2-20 UNF 2AAdj. No Go Ring Gage,1/2-20 UNF 2A
  • Item # 6DJC4
  • Mfr. Model # 361141030
  • Adjustable Thread Ring Gage, No Go, Class 2A, Thread Size 1/2-20, UNF, Material Tool Steel, Outside Dia....More

Adj. No Go Ring Gage,M8.0-1.25 2A
  • VERMONT GAGE
  • Adj. No Go Ring Gage, M8.0-1.25 2AAdj. No Go Ring Gage,M8.0-1.25 2A
  • Item # 6DJJ9
  • Mfr. Model # 362120520
  • Adjustable Thread Ring Gage, No Go, Class 2A, Thread Size M8.0-1.25, 6g, Material Tool Steel, Outside Dia....More

Results per page: 16 | 32 | 48