Skip Content

Filter Results By

Type
Thread Size
Thread Type
Price

Ring Gages

155 Results Found that Include 155 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Adj. No Go Ring Gage,1 1/8-12 UNF 2A
  • VERMONT GAGE
  • Adj. No Go Ring Gage, 1 1/8-12 UNF 2AAdj. No Go Ring Gage,1 1/8-12 UNF 2A
  • Item # 6DJF9
  • Mfr. Model # 361170030
  • Adjustable Thread Ring Gage, No Go, Class 2A, Thread Size 1 1/8-12, UNF, Material Tool Steel, Outside Dia....More

Adj. Go Ring Gage,1 1/8-12 UNF 2A
  • VERMONT GAGE
  • Adj. Go Ring Gage, 1 1/8-12 UNF 2AAdj. Go Ring Gage,1 1/8-12 UNF 2A
  • Item # 6DJF8
  • Mfr. Model # 361170010
  • Adjustable Thread Ring Gage, Go, Class 2A, Thread Size 1 1/8-12, UNF, Material Tool Steel, Outside Dia. 2-1/2...More

Adj. Go Ring Gage,3/8-24 UNF 2A
  • VERMONT GAGE
  • Adj. Go Ring Gage, 3/8-24 UNF 2AAdj. Go Ring Gage,3/8-24 UNF 2A
  • Item # 6DJA1
  • Mfr. Model # 361134010
  • Adjustable Thread Ring Gage, Go, Class 2A, Thread Size 3/8-24, UNF, Material Tool Steel, Outside Dia. 1-3/4...More

Adj. Go Ring Gage,3/8-16 UNC 2A
  • VERMONT GAGE
  • Adj. Go Ring Gage, 3/8-16 UNC 2AAdj. Go Ring Gage,3/8-16 UNC 2A
  • Item # 6DHZ9
  • Mfr. Model # 361133010
  • Adjustable Thread Ring Gage, Go, Class 2A, Thread Size 3/8-16, UNC, Material Tool Steel, Outside Dia. 1-3/4...More

Adj. Go Ring Gage,1 1/4-7 UNC 2A
  • VERMONT GAGE
  • Adj. Go Ring Gage, 1 1/4-7 UNC 2AAdj. Go Ring Gage,1 1/4-7 UNC 2A
  • Item # 6DJG0
  • Mfr. Model # 361175010
  • Adjustable Thread Ring Gage, Go, Class 2A, Thread Size 1 1/4-7, UNC, Material Tool Steel, Outside Dia. 2-1/2...More

Adj. No Go Ring Gage,1 1/4-7 UNC 2A
  • VERMONT GAGE
  • Adj. No Go Ring Gage, 1 1/4-7 UNC 2AAdj. No Go Ring Gage,1 1/4-7 UNC 2A
  • Item # 6DJG1
  • Mfr. Model # 361175030
  • Adjustable Thread Ring Gage, No Go, Class 2A, Thread Size 1 1/4-7, UNC, Material Tool Steel, Outside Dia....More

Adj. Go Ring Gage,1 1/4-12 UNF 2A
  • VERMONT GAGE
  • Adj. Go Ring Gage, 1 1/4-12 UNF 2AAdj. Go Ring Gage,1 1/4-12 UNF 2A
  • Item # 6DJG2
  • Mfr. Model # 361176010
  • Adjustable Thread Ring Gage, Go, Class 2A, Thread Size 1 1/4-12, UNF, Material Tool Steel, Outside Dia. 2-1/2...More

Adj. No Go Ring Gage,1 1/4-12 UNF 2A
  • VERMONT GAGE
  • Adj. No Go Ring Gage, 1 1/4-12 UNF 2AAdj. No Go Ring Gage,1 1/4-12 UNF 2A
  • Item # 6DJG3
  • Mfr. Model # 361176030
  • Adjustable Thread Ring Gage, No Go, Class 2A, Thread Size 1 1/4-12, UNF, Material Tool Steel, Outside Dia....More

Adj. Go Ring Gage,M5.0-0.80 2A
  • VERMONT GAGE
  • Adj. Go Ring Gage, M5.0-0.80 2AAdj. Go Ring Gage,M5.0-0.80 2A
  • Item # 6DJJ0
  • Mfr. Model # 362114510
  • Adjustable Thread Ring Gage, Go, Class 2A, Thread Size M5.0-0.80, 6g, Material Tool Steel, Outside Dia. 1...More

Adj. Go Ring Gage,1 1/2-6 UNC 2A
  • VERMONT GAGE
  • Adj. Go Ring Gage, 1 1/2-6 UNC 2AAdj. Go Ring Gage,1 1/2-6 UNC 2A
  • Item # 6DJG4
  • Mfr. Model # 361187010
  • Adjustable Thread Ring Gage, Go, Class 2A, Thread Size 1 1/2-6, UNC, Material Tool Steel, Outside Dia. 2-1/2...More

Adj. No Go Ring Gage,M5.0-0.80 2A
  • VERMONT GAGE
  • Adj. No Go Ring Gage, M5.0-0.80 2AAdj. No Go Ring Gage,M5.0-0.80 2A
  • Item # 6DJJ1
  • Mfr. Model # 362114520
  • Adjustable Thread Ring Gage, No Go, Class 2A, Thread Size M5.0-0.80, 6g, Material Tool Steel, Outside Dia. 1...More

Adj. No Go Ring Gage,1 1/2-6 UNC 2A
  • VERMONT GAGE
  • Adj. No Go Ring Gage, 1 1/2-6 UNC 2AAdj. No Go Ring Gage,1 1/2-6 UNC 2A
  • Item # 6DJG5
  • Mfr. Model # 361187030
  • Adjustable Thread Ring Gage, No Go, Class 2A, Thread Size 1 1/2-6, UNC, Material Tool Steel, Outside Dia....More

Adj. Go Ring Gage,M6.0-1.00 2A
  • VERMONT GAGE
  • Adj. Go Ring Gage, M6.0-1.00 2AAdj. Go Ring Gage,M6.0-1.00 2A
  • Item # 6DJJ2
  • Mfr. Model # 362117510
  • Adjustable Thread Ring Gage, Go, Class 2A, Thread Size M6.0-1.00, 6g, Material Tool Steel, Outside Dia. 1-3/8...More

Adj. Go Ring Gage,M12.0-1.75 2A
  • VERMONT GAGE
  • Adj. Go Ring Gage, M12.0-1.75 2AAdj. Go Ring Gage,M12.0-1.75 2A
  • Item # 6DJL0
  • Mfr. Model # 362130510
  • Adjustable Thread Ring Gage, Go, Class 2A, Thread Size M12.0-1.75, 6g, Material Tool Steel, Outside Dia....More

Adj. Go Ring Gage,1 1/2-12 UNF 2A
  • VERMONT GAGE
  • Adj. Go Ring Gage, 1 1/2-12 UNF 2AAdj. Go Ring Gage,1 1/2-12 UNF 2A
  • Item # 6DJG6
  • Mfr. Model # 361188010
  • Adjustable Thread Ring Gage, Go, Class 2A, Thread Size 1 1/2-12, UNF, Material Tool Steel, Outside Dia. 2-1/2...More

Adj. Go Ring Gage,1-8 UNC 2A
  • VERMONT GAGE
  • Adj. Go Ring Gage, 1-8 UNC 2AAdj. Go Ring Gage,1-8 UNC 2A
  • Item # 6DJF1
  • Mfr. Model # 361162010
  • Adjustable Thread Ring Gage, Go, Class 2A, Thread Size 1-8, UNC, Material Tool Steel, Outside Dia. 2-1/2 In.,...More

Adj. No Go Ring Gage,M6.0-1.00 2A
  • VERMONT GAGE
  • Adj. No Go Ring Gage, M6.0-1.00 2AAdj. No Go Ring Gage,M6.0-1.00 2A
  • Item # 6DJJ3
  • Mfr. Model # 362117520
  • Adjustable Thread Ring Gage, No Go, Class 2A, Thread Size M6.0-1.00, 6g, Material Tool Steel, Outside Dia....More

Adj. No Go Ring Gage,5/16-24 UNF 2A
  • VERMONT GAGE
  • Adj. No Go Ring Gage, 5/16-24 UNF 2AAdj. No Go Ring Gage,5/16-24 UNF 2A
  • Item # 6DHZ6
  • Mfr. Model # 361130530
  • Adjustable Thread Ring Gage, No Go, Class 2A, Thread Size 5/16-24, UNF, Material Tool Steel, Outside Dia....More

Adj. Go Ring Gage,#3-48 UNC 2A
  • VERMONT GAGE
  • Adj. Go Ring Gage, #3-48 UNC 2AAdj. Go Ring Gage,#3-48 UNC 2A
  • Item # 6DHW1
  • Mfr. Model # 361107510
  • Adjustable Thread Ring Gage, Go, Class 2A, Thread Size #3-48, UNC, Material Tool Steel, Outside Dia. 1 In.,...More

Adj. No Go Ring Gage,M12.0-1.75 2A
  • VERMONT GAGE
  • Adj. No Go Ring Gage, M12.0-1.75 2AAdj. No Go Ring Gage,M12.0-1.75 2A
  • Item # 6DJL1
  • Mfr. Model # 362130520
  • Adjustable Thread Ring Gage, No Go, Class 2A, Thread Size M12.0-1.75, 6g, Material Tool Steel, Outside Dia....More

Adj. No Go Ring Gage,1 1/2-12 UNF 2A
  • VERMONT GAGE
  • Adj. No Go Ring Gage, 1 1/2-12 UNF 2AAdj. No Go Ring Gage,1 1/2-12 UNF 2A
  • Item # 6DJG7
  • Mfr. Model # 361188030
  • Adjustable Thread Ring Gage, No Go, Class 2A, Thread Size 1 1/2-12, UNF, Material Tool Steel, Outside Dia....More

Adj. No Go Ring Gage,1-8 UNC 2A
  • VERMONT GAGE
  • Adj. No Go Ring Gage, 1-8 UNC 2AAdj. No Go Ring Gage,1-8 UNC 2A
  • Item # 6DJF2
  • Mfr. Model # 361162030
  • Adjustable Thread Ring Gage, No Go, Class 2A, Thread Size 1-8, UNC, Material Tool Steel, Outside Dia. 2-1/2...More

Adj. Go Ring Gage,M7.0-1.00 2A
  • VERMONT GAGE
  • Adj. Go Ring Gage, M7.0-1.00 2AAdj. Go Ring Gage,M7.0-1.00 2A
  • Item # 6DJJ4
  • Mfr. Model # 362119010
  • Adjustable Thread Ring Gage, Go, Class 2A, Thread Size M7.0-1.00, 6g, Material Tool Steel, Outside Dia. 1-3/8...More

Adj. No Go Ring Gage,#6-40 UNF 2A
  • VERMONT GAGE
  • Adj. No Go Ring Gage, #6-40 UNF 2AAdj. No Go Ring Gage,#6-40 UNF 2A
  • Item # 6DHX4
  • Mfr. Model # 361116030
  • Adjustable Thread Ring Gage, No Go, Class 2A, Thread Size #6-40, UNF, Material Tool Steel, Outside Dia. 1...More

Adj. No Go Ring Gage,#10-32 UNF 2A
  • VERMONT GAGE
  • Adj. No Go Ring Gage, #10-32 UNF 2AAdj. No Go Ring Gage,#10-32 UNF 2A
  • Item # 6DHY2
  • Mfr. Model # 361121030
  • Adjustable Thread Ring Gage, No Go, Class 2A, Thread Size #10-32, UNF, Material Tool Steel, Outside Dia. 1...More

Adj. Go Ring Gage,5/16-32 UNEF 2A
  • VERMONT GAGE
  • Adj. Go Ring Gage, 5/16-32 UNEF 2AAdj. Go Ring Gage,5/16-32 UNEF 2A
  • Item # 6DHZ7
  • Mfr. Model # 361131510
  • Adjustable Thread Ring Gage, Go, Class 2A, Thread Size 5/16-32, UNEF, Material Tool Steel, Outside Dia. 1-3/8...More

Adj. No Go Ring Gage,7/8-14 UNF 2A
  • VERMONT GAGE
  • Adj. No Go Ring Gage, 7/8-14 UNF 2AAdj. No Go Ring Gage,7/8-14 UNF 2A
  • Item # 6DJE8
  • Mfr. Model # 361158030
  • Adjustable Thread Ring Gage, No Go, Class 2A, Thread Size 7/8-14, UNF, Material Tool Steel, Outside Dia....More

Adj. Go Ring Gage,7/8-9 UNC 2A
  • VERMONT GAGE
  • Adj. Go Ring Gage, 7/8-9 UNC 2AAdj. Go Ring Gage,7/8-9 UNC 2A
  • Item # 6DJE5
  • Mfr. Model # 361157010
  • Adjustable Thread Ring Gage, Go, Class 2A, Thread Size 7/8-9, UNC, Material Tool Steel, Outside Dia. 2-3/16...More

Adj. No Go Ring Gage,3/4-16 UNF 2A
  • VERMONT GAGE
  • Adj. No Go Ring Gage, 3/4-16 UNF 2AAdj. No Go Ring Gage,3/4-16 UNF 2A
  • Item # 6DJE2
  • Mfr. Model # 361153030
  • Adjustable Thread Ring Gage, No Go, Class 2A, Thread Size 3/4-16, UNF, Material Tool Steel, Outside Dia....More

Adj. No Go Ring Gage,#3-48 UNC 2A
  • VERMONT GAGE
  • Adj. No Go Ring Gage, #3-48 UNC 2AAdj. No Go Ring Gage,#3-48 UNC 2A
  • Item # 6DHW2
  • Mfr. Model # 361107530
  • Adjustable Thread Ring Gage, No Go, Class 2A, Thread Size #3-48, UNC, Material Tool Steel, Outside Dia. 1...More

Adj. No Go Ring Gage,#1-72 UNF 2A
  • VERMONT GAGE
  • Adj. No Go Ring Gage, #1-72 UNF 2AAdj. No Go Ring Gage,#1-72 UNF 2A
  • Item # 6DHV6
  • Mfr. Model # 361103530
  • Adjustable Thread Ring Gage, No Go, Class 2A, Thread Size #1-72, UNF, Material Tool Steel, Outside Dia. 1...More

Adj. Go Ring Gage,M14.0-1.50 2A
  • VERMONT GAGE
  • Adj. Go Ring Gage, M14.0-1.50 2AAdj. Go Ring Gage,M14.0-1.50 2A
  • Item # 6DJL2
  • Mfr. Model # 362132010
  • Adjustable Thread Ring Gage, Go, Class 2A, Thread Size M14.0-1.50, 6g, Material Tool Steel, Outside Dia....More

Results per page: 16 | 32 | 48

A ring gauge (or ring gage) from Grainger inspects the external dimensions of cylindrical manufacturing parts, to help ascertain metal strengths and tolerances. Ring gauges can help make design engineering work more exacting and can confirm pipe thread accuracy. These ring gages are used in a wide variety of industries, including machine tool, automotive, oil and gas exploration, and other metal working endeavors. Rely on Grainger for precision measuring instruments.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More