Skip Content

Filter Results By

Applied Filters Clear All

Rigid Couplings

19 Results Found that Include 19 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Coupling,Rigid Steel
  • DAYTON
  • Coupling, Rigid Steel Coupling,Rigid Steel
  • Item # 3ZN59
  • Mfr. Model # 3ZN59
  • Rigid Steel Coupling, Bore Size 3/4 Inch, Overall Length 2 1/4 Inches, OD 1 1/2 Inches, Screw Size 1/4-28 x...More

Coupling,Rigid Steel
  • DAYTON
  • Coupling, Rigid Steel Coupling,Rigid Steel
  • Item # 3ZN34
  • Mfr. Model # 3ZN34
  • Rigid Steel Coupling, Bore Size 3/4 Inch, Overall Length 2 1/4 Inches, OD 1 1/2 Inches, Screw Size 1/4-28 x...More

Shaft Coupling,Round Bore,Dia. 1 In
Coupling, Rigid Steel
  • CLIMAX METAL PRODUCTS
  • Coupling, Rigid Steel Coupling, Rigid Steel
  • Item # 29NL75
  • Mfr. Model # 2ISCC-025-025
  • Rigid Shaft Coupling, Two Piece Clamp Type, Without Keyway, Bore Dia. 1/4 In. x 1/4 In., Overall Length 7/8...More

Coupling, Rigid Steel
  • CLIMAX METAL PRODUCTS
  • Coupling, Rigid Steel Coupling, Rigid Steel
  • Item # 29NK55
  • Mfr. Model # RC-125
  • Rigid Shaft Coupling, One Piece Set Screw, Bore Dia. 1-1/4 In., Overall Length 4 In., Outside Dia. 2-1/4 In.,...More

Coupling, Rigid Steel
  • CLIMAX METAL PRODUCTS
  • Coupling, Rigid Steel Coupling, Rigid Steel
  • Item # 29NL21
  • Mfr. Model # ISCC-062-062
  • Rigid Shaft Coupling, One Piece Clamp Type, Without Keyway, Bore Dia. 5/8 In. x 5/8 In., Overall Length...More

Coupling, Rigid Steel
  • CLIMAX METAL PRODUCTS
  • Coupling, Rigid Steel Coupling, Rigid Steel
  • Item # 29NK97
  • Mfr. Model # ISCC-025-025-S
  • Rigid Shaft Coupling, One Piece Clamp Type, Without Keyway, Bore Dia. 1/4 In. x 1/4 In., Overall Length 7/8...More

Rigid Shaft Coupling,Set Screw,3/8in.
  • RULAND MANUFACTURING
  • Rigid Shaft Coupling, Set Screw, 3/8in. Rigid Shaft Coupling,Set Screw,3/8in.
  • Item # 30VJ84
  • Mfr. Model # SCC-6-6-F
  • Rigid Shaft Coupling, Set Screw Type, with Keyway, Bore Dia. 3/8 In., Overall Length 1-3/8 In., Outside Dia....More

Coupling, Rigid Steel
  • CLIMAX METAL PRODUCTS
  • Coupling, Rigid Steel Coupling, Rigid Steel
  • Item # 29NK65
  • Mfr. Model # CC-075-075
  • Rigid Shaft Coupling, One Piece Clamp Type, Without Keyway, Bore Dia. 3/4 In. x 3/4 In., Overall Length 1-3/4...More

Rigid Sft Cplg,1-7/8in.L,1-1/4in.dia,S
  • CLIMAX METAL PRODUCTS
  • Rigid Sft Cplg, 1-7/8in.L, 1-1/4in.dia, S Rigid Sft Cplg,1-7/8in.L,1-1/4in.dia,S
  • Item # 38AW21
  • Mfr. Model # CC-050-050-KW
  • Rigid Shaft Coupling, One Piece Clamp Recessed Screw, with Keyway, Bore Dia. 1/2 In. x 1/2 In., Overall...More

Coupling, Rigid Steel
  • CLIMAX METAL PRODUCTS
  • Coupling, Rigid Steel Coupling, Rigid Steel
  • Item # 29NK87
  • Mfr. Model # ISCC-050-050-KW
  • Rigid Shaft Coupling, One Piece Clamp Type, With Keyway, Bore Dia. 1/2 In. x 1/2 In., Overall Length 1-3/8...More

Coupling,One Piece,Bore Dia 3/8 In
  • RULAND MANUFACTURING
  • Coupling, One Piece, Bore Dia 3/8 In Coupling,One Piece,Bore Dia 3/8 In
  • Item # 2ALL9
  • Mfr. Model # CLC-6-6-F
  • Rigid Shaft Coupling, One Piece Clamp Type, With Keyway, Bore Dia. 3/8 In., Overall Length 1-3/8 In., Outside...More

Shaft Coupling,Round Bore,Dia. 3/4 In
Shaft Coupling,Round Bore,Dia. 7/8 In
Coupling,One Piece,Bore Dia 10 mm
  • RULAND MANUFACTURING
  • Coupling, One Piece, Bore Dia 10 mm Coupling,One Piece,Bore Dia 10 mm
  • Item # 2AMT7
  • Mfr. Model # MCLX-10-10-F
  • Rigid Shaft Coupling, One Piece Clamp Type, Without Keyway, Bore Dia. 10mm, Overall Length 45mm, Outside Dia....More

Rigid Shaft Coupling,One Piece,5/16in.
Rigid Shaft Coupling,Set Screw,5/8in.
Coupling,One Piece,Bore Dia 8 mm
  • RULAND MANUFACTURING
  • Coupling, One Piece, Bore Dia 8 mm Coupling,One Piece,Bore Dia 8 mm
  • Item # 2ANF9
  • Mfr. Model # MCLX-8-8-F
  • Rigid Shaft Coupling, One Piece Clamp Type, Without Keyway, Bore Dia 8 mm, Overall Length 35 mm, Outside Dia...More

Coupling,One Piece,Bore Dia 8 mm
  • RULAND MANUFACTURING
  • Coupling, One Piece, Bore Dia 8 mm Coupling,One Piece,Bore Dia 8 mm
  • Item # 2ANF6
  • Mfr. Model # MCLX-8-8-A
  • Rigid Shaft Coupling, One Piece Clamp Type, Without Keyway, Bore Dia. 8mm, Overall Length 35mm, Outside Dia....More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More