Skip Content

Filter Results By

Rigging and Lifting Slings

435 Results Found that Include 7,834 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • LIFT-ALL
  • Round Sling, EndlessRound Sling, Endless
  • Multiple product options available

    Round Sling, Sling Type Endless, Varies by Length, Vertical Hitch Capacity, Choker Hitch Capacity, Basket Hitch Capacity, Width Under Load, Color Code and Diameter

  • Web Sling, Type 3Web Sling, Type 3
  • Multiple product options available

    Web Sling, Sling Rating Type 3, Wear Resistant Cover None Varies by Number of Plies, Sling Type, Width, Length, Vertical Hitch Capacity, Choker Hitch Capacity, Basket...More

  • Web Sling, Type 5Web Sling, Type 5
  • Multiple product options available

    Web Sling, Sling Rating Type 5, Sling Type Endless, Wear Resistant Cover None Varies by Number of Plies, Width, Length, Vertical Hitch Capacity, Choker Hitch Capacity,...More

  • Wear PadWear Pad
  • Multiple product options available

    Varies by Length, Thickness, Sling Width, Material, Color and Width

  • Web Sling, Type 3Web Sling, Type 3
  • Multiple product options available

    Web Sling, Sling Rating Type 3, Sling Type Flat Eye and Eye, Wear Resistant Cover None, Standards OSHA and ASME B30.9, Varies by Width, Length, Vertical Hitch Capacity,...More

  • Web Sling, Type 5Web Sling, Type 5
  • Multiple product options available

    Web Sling, Sling Rating Type 5, Sling Type Endless, Wear Resistant Cover None, Standards OSHA and ASME B30.9, Varies by Width, Length, Vertical Hitch Capacity, Choker...More

  • DAYTON
  • Round Sling, EndlessRound Sling, Endless
  • Multiple product options available

    Round Sling, Endless, Material Polyester, Temp. Range -50 to 200 Degrees F, Resists UV Sunlight, Grease and Most Acids, Standards ASME B30.9, OSHA, Includes Permanent...More

  • Web Sling, Type 6Web Sling, Type 6
  • Multiple product options available

    Web Sling, Sling Rating Type 6, Sling Type Reverse Eye, Material Nylon, Web Grade Heavy-Duty, Wear Resistant Cover None, Color Yellow, Temp. Range -50 Degrees to 200...More

  • Web Sling, Type 3Web Sling, Type 3
  • Multiple product options available

    Web Sling, Sling Rating Type 3, Sling Type Flat Eye and Eye, Web Grade Heavy Duty, Varies by Number of Plies, Width, Length, Vertical Hitch Capacity, Choker Hitch...More

  • Web Sling, Type 4Web Sling, Type 4
  • Multiple product options available

    Web Sling, Sling Rating Type 4, Wear Resistant Cover None Varies by Number of Plies, Sling Type, Width, Length, Vertical Hitch Capacity, Choker Hitch Capacity, Basket...More

  • Web Sling, Type 4Web Sling, Type 4
  • Multiple product options available

    Web Sling, Sling Rating Type 4, Sling Type Twisted Eye and Eye, Material Nylon, Web Grade Heavy Duty, Varies by Number of Plies, Width, Length, Vertical Hitch Capacity,...More

  • DAYTON
  • Chain Sling, Grade 80Chain Sling, Grade 80
  • Multiple product options available

    Chain Sling, Grade 80, Material Alloy Steel, Color Black, Finish Painted, Varies by Sling Type, Attachment Type, Working Load Limit, Chain Size, Overall Reach, Single...More

  • CM
  • Chain Sling, Grade 80Chain Sling, Grade 80
  • Multiple product options available

    Chain Sling, Grade 80, Material Herc Alloy 800, Color Orange, Finish Painted, Standards ASME B30.9, OSHA 1910.184, Includes Durable Metal ID Tag, Attached to the Sling,...More

  • Web Sling, DOSWeb Sling, DOS
  • Multiple product options available

    Web Sling, Sling Rating DOS, Sling Type Double Leg Oblong Sling Hook, Material Tuff-Edge, Web Grade Heavy-Duty, Wear Resistant Cover None, Number of Plies 1, Color...More

  • Web Sling, Type UWeb Sling, Type U
  • Multiple product options available

    Web Sling, Sling Rating Type U, Wear Resistant Cover None, Yarn Coating Latex, Varies by Sling Rating, Width, Length, Vertical Hitch Capacity, Choker Hitch Capacity,...More

  • Web Sling, Type REWeb Sling, Type RE
  • Multiple product options available

    Web Sling, Sling Rating Type RE, Sling Type Reverse Eye, Material Tuff-Edge, Wear Resistant Cover None, Color Black, Temp. Range 200 Degrees F, Yarn Coating Latex,...More

Web Sling Set,Endless Loop,Pk3
  • Web Sling Set, Endless Loop, Pk3Web Sling Set,Endless Loop,Pk3
  • Item # 1DMP8
  • Mfr. Model # 1DMP8
  • Web Sling Set, Sling Rating Type 5, Sling Type Endless, Width 1 In., Vertical Hitch Capacity 2000 lb., Choker...More

  • LIFT-ALL
  • Chain Sling, Grade 100Chain Sling, Grade 100
  • Multiple product options available

    Chain Sling, Grade 100, Color Black, Varies by Sling Type, Attachment Type, Material, Working Load Limit, Double Capacity @ 60 Degrees, Chain Size, Overall Reach,...More

WebSling,6400 lb.,8ft. L x 2in. W
  • WebSling, 6400 lb., 8ft. L x 2in. WWebSling,6400 lb.,8ft. L x 2in. W
  • Item # 35XF47
  • Mfr. Model # 35XF47
  • Web Sling, Sling Rating Type 3, Sling Type Flat Eye and Eye, Width 2 In., Length 8 ft., Vertical Hitch...More

Chain Sling,7/32 in.,3 ft.,4700 lb.
  • LIFT-ALL
  • Chain Sling, 7/32 in., 3 ft., 4700 lb.Chain Sling,7/32 in.,3 ft.,4700 lb.
  • Item # 33KE82
  • Mfr. Model # 732DOSW10X3
  • Chain Sling, Grade 100, Sling Type DOS, Attachment Type Oblong Link and (2) Sling Hooks, Material Steel,...More

Sling Drum,1500 Lb Horizontal
Engine Leveling Sling,Steel,1-1/2 ft L
  • WESTWARD
  • Engine Leveling Sling, Steel, 1-1/2 ft LEngine Leveling Sling,Steel,1-1/2 ft L
  • Item # 1MZK8
  • Mfr. Model # 1MZK8
  • Engine Load Leveling Sling, Grade 50, Sling Type Leveling Bar w/Hooks, Attachment Type Crossbar and (2) Sling...More

Sling Drum,850 Lb Vertical,Dia 24In
  • Wire Mesh Sling, Type 1Wire Mesh Sling, Type 1
  • Multiple product options available

    Wire Mesh Sling, Sling Type Choker and Triangle, Sling Rating Type 1, Wire Gauge 10, Terminal Thickness 1/2 In., Varies by Width, Length, Vertical Hitch Capacity, Choker...More

  • LIFT-ALL
  • Round Sling, Eye and EyeRound Sling, Eye and Eye
  • Multiple product options available

    Round Sling, Eye and Eye, Grease and Most Acids, Standards ASME B30.9, OSHA, Varies by Length, Vertical Hitch Capacity, Choker Hitch Capacity, Basket Hitch Capacity,...More

  • Web SlingWeb Sling
  • Multiple product options available

    Web Sling, Varies by Sling Type, Material, Web Grade, Wear Resistant Cover, Temp. Range and Eye Length

Engine Transverse Bar w/Arm Support
  • PEWAG AUSTRIA GMBH
  • Chain Sling, Grade 100Chain Sling, Grade 100
  • Multiple product options available

    Chain Sling, Grade 100, Material Alloy Steel, Color Black, Orange, Finish Painted, Includes Durable Metal ID Tag, Attached to the Sling, Varies by Sling Type, Attachment...More

  • PEWAG AUSTRIA GMBH
  • Chain Sling, Grade 120Chain Sling, Grade 120
  • Multiple product options available

    Chain Sling, Grade 120, Material Alloy Steel, Color Blue, Finish Painted, Includes Durable Metal ID Tag, Attached to the Sling, Varies by Sling Type, Attachment Type,...More

Results per page: 16 | 32 | 48

Grainger offers a wide selection of slings appropriate for safely moving loads in your facility. Choose a sling based on intended use, size and type of load, and environmental conditions. There are chain slings for hot material handling, wire ropes for flexible, abrasive material handling, web slings for rigging, load leveling slings, round slings and more!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More