Skip Content

Filter Results By

Retroreflectometers

2 Results Found that Include 2 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
GR3 Retroreflectometer Kit, 250,000+ Measurements Data Memory,&#
  • TAPCO
  • GR3 Retroreflectometer Kit, 250,000+ Measurements Data Memory, Measurement Time: 2 sec. GR3 Retroreflectometer Kit, 250,000+ Measurements Data Memory, Measurement Time: 2 sec.
  • GR3 Retroreflectometer Kit, Viewing Angle 0.2 Degrees , 0.5 Degrees , 1.0 Degrees , Measurement Time 2 sec., Temp. Range 32 Degrees to 113 Degrees F (Operating), 5 Degrees to 131 Degrees F (Storage), Data Memory 250,000+ Measurements, Interface USB, Powered By Rechargeable and Replaceable Nickel Metal Hydride 9.6V, 2.4A/hr., Color Black, Length 11-1/16 In., Width 3-1/32 In., Height 12-13/16 In., Weight 4-39/64 In., Standards MUTCD

  • Item # 20UR36
  • Mfr. Model # 3670-00010
  • GR3 Retroreflectometer Kit, Viewing Angle 0.2 Degrees , 0.5 Degrees , 1.0 Degrees , Measurement Time 2 sec.,...More

GR1 Retroreflectometer Kit, 250,000+ Measurements Data Memory,&#
  • TAPCO
  • GR1 Retroreflectometer Kit, 250,000+ Measurements Data Memory, Measurement Time: 2 sec. GR1 Retroreflectometer Kit, 250,000+ Measurements Data Memory, Measurement Time: 2 sec.
  • GR1 Retroreflectometer Kit, Viewing Angle 0.2 Degrees , Measurement Time 2 sec., Temp. Range 32 Degrees to 122 Degrees F (Operating), 5 Degrees to 131 Degrees F (Storage), Data Memory 250,000+ Measurements, Interface USB, Powered By Rechargeable and Replaceable Nickel Metal Hydride 9.6V, 2.4A/hr., Color Black, Length 11-1/16 In., Width 3-1/32 In., Height 12-13/16 In., Weight 4-39/64 In., Standards MUTCD

  • Item # 20UR38
  • Mfr. Model # 100384
  • GR1 Retroreflectometer Kit, Viewing Angle 0.2 Degrees , Measurement Time 2 sec., Temp. Range 32 Degrees to...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More