Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Type
For Shaft Dia.
  • View MoreView Less
For Bore Dia.
  • View MoreView Less
Fits Groove Dia.
  • View MoreView Less
Material
Finish
Price
  • View MoreView Less

Retaining Rings

45 Results Found that Include 45 Products 

Results per page: 16 | 32 | 48
Retain Ring,Int,Dia 1 9/16 In,PK25
  • GRAINGER APPROVED VENDOR
  • Retain Ring, Int, Dia 1 9/16 In, PK25Retain Ring,Int,Dia 1 9/16 In,PK25
  • Item # 5DY45
  • Mfr. Model # HO-156ST PA
  • Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 1 9/16 In, Free OD 1.734 In, Thickness...More

Retain Ring,Ext,Dia 3/4 In,PK 10
  • GRAINGER APPROVED VENDOR
  • Retain Ring, Ext, Dia 3/4 In, PK 10Retain Ring,Ext,Dia 3/4 In,PK 10
  • Item # 5DA83
  • Mfr. Model # SH-75SS
  • External Retaining Ring, SS, Plain, For Shaft Dia 3/4 In, Free ID 0.693 In, Thickness 0.042 In, Thickness...More

Retain Ring,Int,Bore Dia 1 In,PK50
  • GRAINGER APPROVED VENDOR
  • Retain Ring, Int, Bore Dia 1 In, PK50Retain Ring,Int,Bore Dia 1 In,PK50
  • Item # 6LC71
  • Mfr. Model # HO-100ST PA
  • Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 1 In, Free OD 1.111 In, Thickness 0.042...More

Retain Ring,Int,Dia 1 5/8 In,PK 25
  • GRAINGER APPROVED VENDOR
  • Retain Ring, Int, Dia 1 5/8 In, PK 25Retain Ring,Int,Dia 1 5/8 In,PK 25
  • Item # 6LC83
  • Mfr. Model # HO-162ST PA
  • Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 1 5/8 In, Free OD 1.804 In, Thickness...More

E Retain Ring,Ext,Dia 1 In,PK 50
  • GRAINGER APPROVED VENDOR
  • E Retain Ring, Ext, Dia 1 In, PK 50E Retain Ring,Ext,Dia 1 In,PK 50
  • Item # 5DY93
  • Mfr. Model # SE-98ST PA
  • External Retaining Ring, E Style, Steel, Plain, For Shaft Dia 1 In, Free ID 0.822 In, Thickness 0.050 In,...More

Retain Ring,Int,Dia 5/8 In,PK 10
  • GRAINGER APPROVED VENDOR
  • Retain Ring, Int, Dia 5/8 In, PK 10Retain Ring,Int,Dia 5/8 In,PK 10
  • Item # 5DB63
  • Mfr. Model # HO-62SS
  • Internal Retaining Ring, SS, Plain, For Bore Dia 5/8 In, Free OD 0.694 In, Thickness 0.035 In, Thickness...More

Retain Ring,Int,Dia 12mm,PK 100
  • GRAINGER APPROVED VENDOR
  • Retain Ring, Int, Dia 12mm, PK 100Retain Ring,Int,Dia 12mm,PK 100
  • Item # 5DU68
  • Mfr. Model # DHO-12ST PA
  • Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 12mm, Free OD 130mm, Thickness 1.00mm,...More

E Retain Ring,Ext,Dia 1/8 In,PK100
  • GRAINGER APPROVED VENDOR
  • E Retain Ring, Ext, Dia 1/8 In, PK100E Retain Ring,Ext,Dia 1/8 In,PK100
  • Item # 5DE45
  • Mfr. Model # E-12SS
  • External Retaining Ring, E Style, SS, Plain, For Shaft Dia 1/8 In, Free ID 0.094 In, Thickness 0.015 In,...More

E Retain Ring,Ext,Dia 3/4 In,PK 10
  • GRAINGER APPROVED VENDOR
  • E Retain Ring, Ext, Dia 3/4 In, PK 10E Retain Ring,Ext,Dia 3/4 In,PK 10
  • Item # 5DE69
  • Mfr. Model # SE-74SS
  • External Retaining Ring, E Style, SS, Plain, For Shaft Dia 3/4 In, Free ID 0.616 In, Thickness 0.050 In,...More

Retain Ring,Int,Dia 1.023 In,PK 50
  • GRAINGER APPROVED VENDOR
  • Retain Ring, Int, Dia 1.023 In, PK 50Retain Ring,Int,Dia 1.023 In,PK 50
  • Item # 5DY37
  • Mfr. Model # HO-102ST PA
  • Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 1.023 In, Free OD 1.136 In, Thickness...More

Retain Ring,Ext,Dia 18mm,PK 100
  • GRAINGER APPROVED VENDOR
  • Retain Ring, Ext, Dia 18mm, PK 100Retain Ring,Ext,Dia 18mm,PK 100
  • Item # 5DU17
  • Mfr. Model # DSH-18ST PA
  • External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 18mm, Free ID 16.50mm, Thickness...More

Retaining Ring,Ext,Dia 38mm,PK 10
  • GRAINGER APPROVED VENDOR
  • Retaining Ring, Ext, Dia 38mm, PK 10Retaining Ring,Ext,Dia 38mm,PK 10
  • Item # 5DU39
  • Mfr. Model # DSH-38ST PA
  • External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 38mm, Free ID 35.20mm, Thickness...More

Retain Ring,Ext,Shaft Dia 9mm,PK10
  • GRAINGER APPROVED VENDOR
  • Retain Ring, Ext, Shaft Dia 9mm, PK10Retain Ring,Ext,Shaft Dia 9mm,PK10
  • Item # 5CY52
  • Mfr. Model # DSH-9SA
  • External Retaining Ring, SS, Plain, For Shaft Dia 9mm, Free ID 8.40mm, Thickness 1.00mm, Thickness Tolerance...More

Retain Ring,Int,Dia 3/4 In,PK 10
  • GRAINGER APPROVED VENDOR
  • Retain Ring, Int, Dia 3/4 In, PK 10Retain Ring,Int,Dia 3/4 In,PK 10
  • Item # 5DB67
  • Mfr. Model # HO-75SS
  • Internal Retaining Ring, SS, Plain, For Bore Dia 3/4 In, Free OD 0.831 In, Thickness 0.035 In, Thickness...More

Retaining Ring,Ext,Dia 40mm,PK 10
  • GRAINGER APPROVED VENDOR
  • Retaining Ring, Ext, Dia 40mm, PK 10Retaining Ring,Ext,Dia 40mm,PK 10
  • Item # 5DU41
  • Mfr. Model # DSH-40ST PA
  • External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 40mm, Free ID 36.50mm, Thickness...More

Retain Ring,Int,Bore D 2 1/2,PK 10
  • GRAINGER APPROVED VENDOR
  • Retain Ring, Int, Bore D 2 1/2, PK 10Retain Ring,Int,Bore D 2 1/2,PK 10
  • Item # 6LC95
  • Mfr. Model # HO-250ST PA
  • Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 2 1/2 In, Free OD 2.775 In, Thickness...More

Retain Ring,Int,Dia 10mm,PK 100
  • GRAINGER APPROVED VENDOR
  • Retain Ring, Int, Dia 10mm, PK 100Retain Ring,Int,Dia 10mm,PK 100
  • Item # 5DU64
  • Mfr. Model # DHO-10ST PA
  • Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 10mm, Free OD 10.80mm, Thickness 1.00mm,...More

Retaining Ring,Ext,Dia 28mm,PK 25
  • GRAINGER APPROVED VENDOR
  • Retaining Ring, Ext, Dia 28mm, PK 25Retaining Ring,Ext,Dia 28mm,PK 25
  • Item # 5DU27
  • Mfr. Model # DSH-28ST PA
  • External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 28mm, Free ID 25.90mm, Thickness...More

Retain Ring,Ext,Shaft Dia 60mm,PK5
  • GRAINGER APPROVED VENDOR
  • Retain Ring, Ext, Shaft Dia 60mm, PK5Retain Ring,Ext,Shaft Dia 60mm,PK5
  • Item # 5DU50
  • Mfr. Model # DSH-60ST PA
  • External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 60mm, Free ID 55.80mm, Thickness...More

E Retain Ring,Ext,Dia 11mm,PK 100
  • GRAINGER APPROVED VENDOR
  • E Retain Ring, Ext, Dia 11mm, PK 100E Retain Ring,Ext,Dia 11mm,PK 100
  • Item # 5DV29
  • Mfr. Model # DE-10ST PA
  • Fits Groove Depth -, Rockwell Hardness RC46-54, Clearance Dia. Free O.D. 19.70mm, Groove Width Tolerance...More

Retain Ring,Int,Dia 11mm,PK 100
  • GRAINGER APPROVED VENDOR
  • Retain Ring, Int, Dia 11mm, PK 100Retain Ring,Int,Dia 11mm,PK 100
  • Item # 5DU66
  • Mfr. Model # DHO-11ST PA
  • Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 11mm, Free OD 11.80mm, Thickness 1.00mm,...More

Retain Ring,Int,Bore Dia 3,PK 10
  • GRAINGER APPROVED VENDOR
  • Retain Ring, Int, Bore Dia 3, PK 10Retain Ring,Int,Bore Dia 3,PK 10
  • Item # 6LD06
  • Mfr. Model # HO-300ST PA
  • Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 3 In, Free OD 3.325 In, Thickness 0.093...More

Retain Ring,Ext,Dia 9/64 In,PK 100
  • GRAINGER APPROVED VENDOR
  • Retain Ring, Ext, Dia 9/64 In, PK 100Retain Ring,Ext,Dia 9/64 In,PK 100
  • Item # 5DE47
  • Mfr. Model # SE-14SS
  • External Retaining Ring, E Style, SS, Plain, For Shaft Dia 9/64 In, Free ID 0.100 In, Thickness 0.015 In,...More

Retain Ring,Int,Bore D 2 7/8,PK 10
  • GRAINGER APPROVED VENDOR
  • Retain Ring, Int, Bore D 2 7/8, PK 10Retain Ring,Int,Bore D 2 7/8,PK 10
  • Item # 6LD04
  • Mfr. Model # HO-287ST PA
  • Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 2 7/8 In, Free OD 3.191 In, Thickness...More

Heavy Retain Ring,Ext,Dia 2 In,PK5
  • GRAINGER APPROVED VENDOR
  • Heavy Retain Ring, Ext, Dia 2 In, PK5Heavy Retain Ring,Ext,Dia 2 In,PK5
  • Item # 5CE57
  • Mfr. Model # SHR-200ST PA
  • External Retaining Ring, Heavy Duty, Carbon Steel, Black Phosphate, For Shaft Dia 2 In, Free ID 1.840 In,...More

Retain Ring,Ext,Dia 1/2 In,PK 100
  • GRAINGER APPROVED VENDOR
  • Retain Ring, Ext, Dia 1/2 In, PK 100Retain Ring,Ext,Dia 1/2 In,PK 100
  • Item # 5CU19
  • Mfr. Model # BE-50ST PA
  • External Retaining Ring, Bowed E Style, Steel, Black Phosphate, For Shaft Dia 1/2 In, Free ID 0.392 In,...More

E Retain Ring,Ext,Dia 20mm,PK 25
  • GRAINGER APPROVED VENDOR
  • E Retain Ring, Ext, Dia 20mm, PK 25E Retain Ring,Ext,Dia 20mm,PK 25
  • Item # 5DV35
  • Mfr. Model # DE-19ST PA
  • Fits Groove Depth -, Rockwell Hardness RC46-54, Clearance Dia. Free O.D. 36.50mm, Groove Width Tolerance...More

E Retain Ring,Ext,Dia 10mm,PK 10
  • GRAINGER APPROVED VENDOR
  • E Retain Ring, Ext, Dia 10mm, PK 10E Retain Ring,Ext,Dia 10mm,PK 10
  • Item # 5DA46
  • Mfr. Model # DE-9SA
  • Fits Groove Depth -, Rockwell Hardness RC44-51, Clearance Dia. Free O.D. 18.20mm, Groove Width Tolerance...More

Spiral Retain Ring,Ext,3 In,PK 5
  • GRAINGER APPROVED VENDOR
  • Spiral Retain Ring, Ext, 3 In, PK 5Spiral Retain Ring,Ext,3 In,PK 5
  • Item # 5EA57
  • Mfr. Model # WSM-300
  • External Retaining Ring, Spiral, Carbon Steel, Oil, For Shaft Dia 3 In, Free ID 2.818 In, Thickness 0.093 In,...More

Retain Ring,Int,Bore Dia 24mm,PK50
  • GRAINGER APPROVED VENDOR
  • Retain Ring, Int, Bore Dia 24mm, PK50Retain Ring,Int,Bore Dia 24mm,PK50
  • Item # 5DU80
  • Mfr. Model # DHO-24ST PA
  • Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 24mm, Free OD 25.90mm, Thickness 1.20mm,...More

Retain Ring,Int,Bore Dia 18mm,PK 5
  • GRAINGER APPROVED VENDOR
  • Retain Ring, Int, Bore Dia 18mm, PK 5Retain Ring,Int,Bore Dia 18mm,PK 5
  • Item # 5CY92
  • Mfr. Model # DHO-18SA
  • Internal Retaining Ring, SS, Plain, For Bore Dia 18mm, Free OD 19.50mm, Thickness 1.00mm, Thickness Tolerance...More

Poodle Retain Ring,Ext,3/4 In,PK50
  • GRAINGER APPROVED VENDOR
  • Poodle Retain Ring, Ext, 3/4 In, PK50Poodle Retain Ring,Ext,3/4 In,PK50
  • Item # 5CE75
  • Mfr. Model # PO-75ST PA
  • External Retaining Ring, Poodle Style, Spring Steel, Black Phosphate, For Shaft Dia 3/4 In, Free ID 0.594 In,...More

Results per page: 16 | 32 | 48