Skip Content

Filter Results By

Applied Filters Clear All

Item
Type
For Shaft Dia.
For Bore Dia.
Fits Groove Dia.
Material
Finish
Brand
Price
Shop By

Retaining Rings

14 Results Found that Include 14 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Retaining Ring,Int,Bore Dia 70mm
    • GRAINGER APPROVED
    • Retaining Ring, Int, Bore Dia 70mmRetaining Ring,Int,Bore Dia 70mm
    • Item # 5DA28
    • Mfr. Model # DHO-70SA
    • Internal Retaining Ring, SS, Plain, For Bore Dia 70mm, Free OD 74.50mm, Thickness 2.50mm, Thickness Tolerance...More

    E Retain Ring,Ext,Dia 7mm,PK10
    • GRAINGER APPROVED
    • E Retain Ring, Ext, Dia 7mm, PK10E Retain Ring,Ext,Dia 7mm,PK10
    • Item # 5DA40
    • Mfr. Model # DE-6SA
    • Fits Groove Depth -, Rockwell Hardness RC48-53, Clearance Dia. Free O.D. 11.80mm, Groove Width Tolerance...More

    Retain Ring,Int,Dia 1 3/4 In,PK25
    • ROTOR CLIP
    • Retain Ring, Int, Dia 1 3/4 In, PK25Retain Ring,Int,Dia 1 3/4 In,PK25
    • Item # 5CB61
    • Mfr. Model # HO-175ST ZD
    • Internal Retaining Ring, Carbon Steel, Zinc Yellow, For Bore Dia 1 3/4 In, Free ID #REF!, Free OD 1.942 In,...More

    Retaining Ring for Shaft,Ext,290mm Dia
    • GRAINGER APPROVED VENDOR
    • Retaining Ring for Shaft, Ext, 290mm DiaRetaining Ring for Shaft,Ext,290mm Dia
    • Item # 38DN41
    • Mfr. Model # 38DN41
    • Free I.D. 275mm, Package Quantity 1, Retaining Ring for Shaft, For Shaft Dia. 290mm, Spring Steel, External,...More

    Spiral Retain Ring,Int,Dia 4 In
    • GRAINGER APPROVED
    • Spiral Retain Ring, Int, Dia 4 InSpiral Retain Ring,Int,Dia 4 In
    • Item # 5EB45
    • Mfr. Model # WHM-400
    • Internal Retaining Ring, Spiral, Carbon Steel, Oil, For Bore Dia 4 In, Free OD 4.270 In, Thickness 0.111 In,...More

    Retain Ring,Ext,3/16 & 7/32,PK100
    • GRAINGER APPROVED
    • Retain Ring, Ext, 3/16 & 7/32, PK100Retain Ring,Ext,3/16 & 7/32,PK100
    • Item # 5CE81
    • Mfr. Model # 5CE81
    • External Retaining Ring, Split, Steel, Zinc Plated, For Shaft Dia 3/16 In And 7/32 In, Thickness 0.055 In,...More

    Retain Ring,Ext,Shaft Dia 2 1/2 In
    • GRAINGER APPROVED
    • Retain Ring, Ext, Shaft Dia 2 1/2 InRetain Ring,Ext,Shaft Dia 2 1/2 In
    • Item # 5DB41
    • Mfr. Model # SH-250SS
    • External Retaining Ring, SS, Plain, For Shaft Dia 2 1/2 In, Free ID 2.313 In, Thickness 0.078 In, Thickness...More

    Spiral Retain Ring,Ext,Dia 4 In
    • GRAINGER APPROVED
    • Spiral Retain Ring, Ext, Dia 4 InSpiral Retain Ring,Ext,Dia 4 In
    • Item # 5EA65
    • Mfr. Model # WSM-400
    • External Retaining Ring, Spiral, Carbon Steel, Oil, For Shaft Dia 4 In, Free ID 3.765 In, Thickness 0.111 In,...More

    Spiral Retain Ring,Ext,3 1/4 In
    • GRAINGER APPROVED
    • Spiral Retain Ring, Ext, 3 1/4 InSpiral Retain Ring,Ext,3 1/4 In
    • Item # 5EE13
    • Mfr. Model # WSM-325-S02
    • External Retaining Ring, Spiral, 302 SS, Plain, For Shaft Dia 3 1/4 In, Free ID 3.054 In, Thickness 0.093 In,...More

    Retain Ring,Ext,Shaft Dia 2 5/8 In
    • GRAINGER APPROVED
    • Retain Ring, Ext, Shaft Dia 2 5/8 InRetain Ring,Ext,Shaft Dia 2 5/8 In
    • Item # 5DB43
    • Mfr. Model # SH-262SS
    • External Retaining Ring, SS, Plain, For Shaft Dia 2 5/8 In, Free ID 2.428 In, Thickness 0.078 In, Thickness...More

    Retain Ring,Ext,Dia 5/32 In,PK100
    • GRAINGER APPROVED
    • Retain Ring, Ext, Dia 5/32 In, PK100Retain Ring,Ext,Dia 5/32 In,PK100
    • Item # 5CE79
    • Mfr. Model # 5CE79
    • External Retaining Ring, Split, Steel, Zinc Plated, For Shaft Dia 5/32 In, Thickness 0.025 In, Fits Groove...More

    Retain Ring,Int,Bore Dia 5 1/2 In
    • GRAINGER APPROVED
    • Retain Ring, Int, Bore Dia 5 1/2 InRetain Ring,Int,Bore Dia 5 1/2 In
    • Item # 5DY69
    • Mfr. Model # HO-550ST PA
    • Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 5 1/2 In, Free OD 6.066 In, Thickness...More

    Retain Ring,Ext,Shaft Dia 2 3/4 In
    • GRAINGER APPROVED
    • Retain Ring, Ext, Shaft Dia 2 3/4 InRetain Ring,Ext,Shaft Dia 2 3/4 In
    • Item # 5DB45
    • Mfr. Model # SH-275SS
    • External Retaining Ring, SS, Plain, For Shaft Dia 2 3/4 In, Free ID 2.543 In, Thickness 0.093 In, Thickness...More

    Retain Ring,Int,Dia 1 7/8 In,PK25
    • ROTOR CLIP
    • Retain Ring, Int, Dia 1 7/8 In, PK25Retain Ring,Int,Dia 1 7/8 In,PK25
    • Item # 5CB63
    • Mfr. Model # HO-187ST ZD
    • Internal Retaining Ring, Carbon Steel, Zinc Yellow, For Bore Dia 1 7/8 In, Free OD 2.072 In, Thickness 0.062...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More