Skip Content

Filter Results By

Applied Filters Clear All

Item
Type
For Shaft Dia.
For Bore Dia.
Fits Groove Dia.
Material
Finish
Brand
Price
Shop By

Retaining Rings

42 Results Found that Include 42 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Retain Ring,Ext,Shaft Dia 2,PK25
  • GRAINGER APPROVED
  • Retain Ring, Ext, Shaft Dia 2, PK25Retain Ring,Ext,Shaft Dia 2,PK25
  • Item # 6LF42
  • Mfr. Model # SH-200ST PA
  • External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 2 In, Free ID 1.850 In, Thickness 0.062...More

Retain Ring,Int,Bore D 2 5/8,PK10
  • GRAINGER APPROVED
  • Retain Ring, Int, Bore D 2 5/8, PK10Retain Ring,Int,Bore D 2 5/8,PK10
  • Item # 6LC99
  • Mfr. Model # HO-262ST PA
  • Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 2 5/8 In, Free OD 2.910 In, Thickness...More

Retain Ring,Ext,Shaft D 2 5/8,PK10
  • GRAINGER APPROVED
  • Retain Ring, Ext, Shaft D 2 5/8, PK10Retain Ring,Ext,Shaft D 2 5/8,PK10
  • Item # 6LF50
  • Mfr. Model # SH-262ST PA
  • External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 2 5/8 In, Free ID 2.428 In, Thickness...More

Retain Ring,Int,Dia 1 3/4 In,PK25
  • GRAINGER APPROVED
  • Retain Ring, Int, Dia 1 3/4 In, PK25Retain Ring,Int,Dia 1 3/4 In,PK25
  • Item # 6LC85
  • Mfr. Model # HO-175ST PA
  • Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 1 3/4 In, Free OD 1.942 In, Thickness...More

Retain Ring,Int,Dia 1 7/8 In,PK25
  • GRAINGER APPROVED
  • Retain Ring, Int, Dia 1 7/8 In, PK25Retain Ring,Int,Dia 1 7/8 In,PK25
  • Item # 6LC87
  • Mfr. Model # HO-187ST PA
  • Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 1 7/8 In, Free OD 2.072 In, Thickness...More

Retain Ring,Int,Bore D 2 3/4,PK10
  • GRAINGER APPROVED
  • Retain Ring, Int, Bore D 2 3/4, PK10Retain Ring,Int,Bore D 2 3/4,PK10
  • Item # 6LD02
  • Mfr. Model # HO-275ST PA
  • Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 2 3/4 In, Free OD 3.050 In, Thickness...More

Retaining Ring,Ext,Dia 30mm,PK25
  • GRAINGER APPROVED
  • Retaining Ring, Ext, Dia 30mm, PK25Retaining Ring,Ext,Dia 30mm,PK25
  • Item # 5DU29
  • Mfr. Model # DSH-30ST PA
  • External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 30mm, Free ID 27.90mm, Thickness...More

Retain Ring,Int,Dia 1 3/16 In,PK50
  • GRAINGER APPROVED
  • Retain Ring, Int, Dia 1 3/16 In, PK50Retain Ring,Int,Dia 1 3/16 In,PK50
  • Item # 5DY39
  • Mfr. Model # HO-118ST PA
  • Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 1 3/16 In, Free OD 1.319 In, Thickness...More

Retain Ring,Ext,Dia 3/32 In,PK100
  • GRAINGER APPROVED
  • Retain Ring, Ext, Dia 3/32 In, PK100Retain Ring,Ext,Dia 3/32 In,PK100
  • Item # 5DE41
  • Mfr. Model # E-9SS
  • External Retaining Ring, E Style, SS, Plain, For Shaft Dia 3/32 In, Free ID 0.073 In, Thickness 0.015 In,...More

Retain Ring,Ext,Dia 2 3/8 In,PK10
  • ROTOR CLIP
  • Retain Ring, Ext, Dia 2 3/8 In, PK10Retain Ring,Ext,Dia 2 3/8 In,PK10
  • Item # 5CA83
  • Mfr. Model # SH-237ST ZD
  • External Retaining Ring, Carbon Steel, Zinc Yellow, For Shaft Dia 2 3/8 In, Free ID 2.197 In, Thickness 0.078...More

E Retain Ring,Ext,Dia 7/8 In,PK50
  • GRAINGER APPROVED
  • E Retain Ring, Ext, Dia 7/8 In, PK50E Retain Ring,Ext,Dia 7/8 In,PK50
  • Item # 6LC69
  • Mfr. Model # E-87ST PA
  • External Retaining Ring, E Style, Carbon Steel, Black Phosphate, For Shaft Dia 7/8 In, Free ID 0.668 In,...More

Retain Ring,Int,Bore Dia 2 1/4 In
  • GRAINGER APPROVED
  • Retain Ring, Int, Bore Dia 2 1/4 InRetain Ring,Int,Bore Dia 2 1/4 In
  • Item # 5DE23
  • Mfr. Model # HO-225SS
  • Internal Retaining Ring, SS, Plain, For Bore Dia 2 1/4 In, Free OD 2.490 In, Thickness 0.078 In, Thickness...More

Retain Ring,Ext,1/2 & 17/32,PK50
  • GRAINGER APPROVED
  • Retain Ring, Ext, 1/2 & 17/32, PK50Retain Ring,Ext,1/2 & 17/32,PK50
  • Item # 5CE91
  • Mfr. Model # 5CE91
  • External Retaining Ring, Split, Steel, Zinc Plated, For Shaft Dia 1/2 In And 17/32 In, Thickness 0.075 In,...More

Retain Ring,Ext,Dia 13/16 In,PK10
  • GRAINGER APPROVED
  • Retain Ring, Ext, Dia 13/16 In, PK10Retain Ring,Ext,Dia 13/16 In,PK10
  • Item # 5DA85
  • Mfr. Model # SH-81SS
  • External Retaining Ring, SS, Plain, For Shaft Dia 13/16 In, Free ID 0.751 In, Thickness 0.042 In, Thickness...More

Retain Ring,Int,Dia 16mm,PK100
  • GRAINGER APPROVED
  • Retain Ring, Int, Dia 16mm, PK100Retain Ring,Int,Dia 16mm,PK100
  • Item # 5DU71
  • Mfr. Model # DHO-16ST PA
  • Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 16mm, Free OD 17.30mm, Thickness 1.00mm,...More

Retain Ring,Int,Bore Dia 28mm,PK50
  • GRAINGER APPROVED
  • Retain Ring, Int, Bore Dia 28mm, PK50Retain Ring,Int,Bore Dia 28mm,PK50
  • Item # 5DU82
  • Mfr. Model # DHO-28ST PA
  • Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 28mm, Free OD 30.10mm, Thickness 1.20mm,...More

Retain Ring,Int,Bore Dia 2 1/8 In
  • GRAINGER APPROVED
  • Retain Ring, Int, Bore Dia 2 1/8 InRetain Ring,Int,Bore Dia 2 1/8 In
  • Item # 5DE21
  • Mfr. Model # HO-212SS
  • Internal Retaining Ring, SS, Plain, For Bore Dia 2 1/8 In, Free OD 2.350 In, Thickness 0.078 In, Thickness...More

E Retain Ring,Ext,Dia 13mm,PK100
  • GRAINGER APPROVED
  • E Retain Ring, Ext, Dia 13mm, PK100E Retain Ring,Ext,Dia 13mm,PK100
  • Item # 5DV31
  • Mfr. Model # DE-12ST PA
  • Fits Groove Depth -, Rockwell Hardness RC46-54, Clearance Dia. Free O.D. 22.70mm, Groove Width Tolerance...More

Retain Ring,Ext,Shaft Dia 2 1/8 In
  • GRAINGER APPROVED
  • Retain Ring, Ext, Shaft Dia 2 1/8 InRetain Ring,Ext,Shaft Dia 2 1/8 In
  • Item # 5DB33
  • Mfr. Model # SH-212SS
  • External Retaining Ring, SS, Plain, For Shaft Dia 2 1/8 In, Free ID 1.964 In, Thickness 0.078 In, Thickness...More

Retaining Ring,Int,Bore Dia 50mm
  • GRAINGER APPROVED
  • Retaining Ring, Int, Bore Dia 50mmRetaining Ring,Int,Bore Dia 50mm
  • Item # 5DA24
  • Mfr. Model # DHO-50SA
  • Internal Retaining Ring, SS, Plain, For Bore Dia 50mm, Free OD 54.20mm, Thickness 2.00mm, Thickness Tolerance...More

Retain Ring,Ext,3/4 & 25/32,PK25
  • GRAINGER APPROVED
  • Retain Ring, Ext, 3/4 & 25/32, PK25Retain Ring,Ext,3/4 & 25/32,PK25
  • Item # 5CE99
  • Mfr. Model # 5CE99
  • External Retaining Ring, Split, Steel, Zinc Plated, For Shaft Dia 3/4 In And 25/32 In, Thickness 0.089 In,...More

Retain Ring,Int,Bore Dia 1 In,PK50
  • ROTOR CLIP
  • Retain Ring, Int, Bore Dia 1 In, PK50Retain Ring,Int,Bore Dia 1 In,PK50
  • Item # 5CB35
  • Mfr. Model # HO-100ST ZD
  • Internal Retaining Ring, Carbon Steel, Zinc Yellow, For Bore Dia 1 In, Free OD 1.111 In, Thickness 0.042 In,...More

Retain Ring,Ext,Dia 11/16 In,PK100
  • ROTOR CLIP
  • Retain Ring, Ext, Dia 11/16 In, PK100Retain Ring,Ext,Dia 11/16 In,PK100
  • Item # 5CA37
  • Mfr. Model # SH-68ST ZD
  • External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 11/16 In, Free ID 0.635 In, Thickness...More

E Retain Ring,Ext,Dia 1 In,PK50
  • ROTOR CLIP
  • E Retain Ring, Ext, Dia 1 In, PK50E Retain Ring,Ext,Dia 1 In,PK50
  • Item # 5CE29
  • Mfr. Model # SE-98ST ZD
  • External Retaining Ring, E Style, Steel, Zinc Yellow, For Shaft Dia 1 In, Free ID 0.822 In, Thickness 0.050...More

Retaining Ring for Bores,290mm Bore Dia.
  • GRAINGER APPROVED
  • Retaining Ring for Bores, 290mm Bore Dia.Retaining Ring for Bores,290mm Bore Dia.
  • Item # 38DP44
  • Mfr. Model # M36050.290.0001
  • Free I.D. 305mm, For Bore Dia. 290mm, Package Quantity 1, Retaining Ring for Bores, Spring Steel, Internal,...More

Retaining Ring for Bores,145mm,PK5
  • GRAINGER APPROVED
  • Retaining Ring for Bores, 145mm, PK5Retaining Ring for Bores,145mm,PK5
  • Item # 38DP24
  • Mfr. Model # M36050.145.0001
  • Free I.D. 152mm, For Bore Dia. 145mm, Package Quantity 5, Retaining Ring for Bores, Spring Steel, Internal,...More

Retain Ring,Int,Dia 15/16 In,PK100
  • GRAINGER APPROVED
  • Retain Ring, Int, Dia 15/16 In, PK100Retain Ring,Int,Dia 15/16 In,PK100
  • Item # 5CY26
  • Mfr. Model # TI-93ST PA
  • Internal Retaining Ring, Self Locking, Carbon Steel, Black Phosphate, For Bore Dia 15/16 In, Free ID 0.687...More

Retain Ring,Ext,Dia 5/8 In,PK100
  • GRAINGER APPROVED
  • Retain Ring, Ext, Dia 5/8 In, PK100Retain Ring,Ext,Dia 5/8 In,PK100
  • Item # 5CU21
  • Mfr. Model # BE-62ST PA
  • External Retaining Ring, Bowed E Style, Steel, Black Phosphate, For Shaft Dia 5/8 In, Free ID 0.480 In,...More

Retain Ring,Ext,7/16 & 15/32,PK50
  • GRAINGER APPROVED
  • Retain Ring, Ext, 7/16 & 15/32, PK50Retain Ring,Ext,7/16 & 15/32,PK50
  • Item # 5CE89
  • Mfr. Model # 5CE89
  • External Retaining Ring, Split, Steel, Zinc Plated, For Shaft Dia 7/16 In And 15/32 In, Thickness 0.075 In,...More

Retaining Ring,Ext,Dia 1 In,PK5
  • GRAINGER APPROVED
  • Retaining Ring, Ext, Dia 1 In, PK5Retaining Ring,Ext,Dia 1 In,PK5
  • Item # 5CU97
  • Mfr. Model # TX-100SS
  • External Retaining Ring, Self Locking, Stainless Steel, Plain Finish, For Shaft Dia 1 In, Free OD 1.327 In,...More

Retain Ring,Ext,Dia 5/8 In,PK100
  • GRAINGER APPROVED
  • Retain Ring, Ext, Dia 5/8 In, PK100Retain Ring,Ext,Dia 5/8 In,PK100
  • Item # 5CU45
  • Mfr. Model # C-62ST ZD
  • External Retaining Ring, Crescent, Steel, Zinc Yellow, For Shaft Dia 5/8 In, Free ID 0.553 In, Thickness...More

Retain Ring,Ext,Dia 1/16 In,PK100
  • GRAINGER APPROVED
  • Retain Ring, Ext, Dia 1/16 In, PK100Retain Ring,Ext,Dia 1/16 In,PK100
  • Item # 5DE39
  • Mfr. Model # SE-6SS
  • External Retaining Ring, E Style, SS, Plain, For Shaft Dia 1/16 In, Free ID 0.051 In, Thickness 0.010 In,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More