Skip Content

Filter Results By

Applied Filters Clear All

Item
Type
For Shaft Dia.
For Bore Dia.
Material
Finish
Brand
Price
Shop By
Ratings

Retaining Rings

171 Results Found that Include 171 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Retain Ring,Int,Bore Dia 1 In,PK50
  • GRAINGER APPROVED
  • Retain Ring, Int, Bore Dia 1 In, PK50 Retain Ring,Int,Bore Dia 1 In,PK50
  • Item # 6LC71
  • Mfr. Model # HO-100ST PA
  • Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 1 In, Free OD 1.111 In, Thickness 0.042...More

Retain Ring,Int,Dia 1 1/2 In,PK25
  • GRAINGER APPROVED
  • Retain Ring, Int, Dia 1 1/2 In, PK25 Retain Ring,Int,Dia 1 1/2 In,PK25
  • Item # 6LC81
  • Mfr. Model # HO-150ST PA
  • Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 1 1/2 In, Free OD 1.660 In, Thickness...More

Retain Ring,Ext,Dia 2 3/8 In,PK5
  • GRAINGER APPROVED
  • Retain Ring, Ext, Dia 2 3/8 In, PK5 Retain Ring,Ext,Dia 2 3/8 In,PK5
  • Item # 5DV73
  • Mfr. Model # SH-237ST PA
  • External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 2 3/8 In, Free ID 2.197 In, Thickness...More

Retain Ring,Ext,Dia 5/8 In,PK10
  • GRAINGER APPROVED
  • Retain Ring, Ext, Dia 5/8 In, PK10 Retain Ring,Ext,Dia 5/8 In,PK10
  • Item # 5DA79
  • Mfr. Model # SH-62SS
  • External Retaining Ring, SS, Plain, For Shaft Dia 5/8 In, Free ID 0.579 In, Thickness 0.035 In, Thickness...More

E Retain Ring,Ext,Dia 5/16 In,PK50
  • GRAINGER APPROVED
  • E Retain Ring, Ext, Dia 5/16 In, PK50 E Retain Ring,Ext,Dia 5/16 In,PK50
  • Item # 5DE59
  • Mfr. Model # SE-31SS
  • External Retaining Ring, E Style, SS, Plain, For Shaft Dia 5/16 In, Free ID 0.243 In, Thickness 0.025 In,...More

Retain Ring,Int,Dia 15/16 In,PK50
  • GRAINGER APPROVED
  • Retain Ring, Int, Dia 15/16 In, PK50 Retain Ring,Int,Dia 15/16 In,PK50
  • Item # 5DY35
  • Mfr. Model # HO-93ST PA
  • Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 15/16 In, Free OD 1.041 In, Thickness...More

Retain Ring,Ext,Dia PK 50mm,PK5
  • GRAINGER APPROVED
  • Retain Ring, Ext, Dia PK 50mm, PK5 Retain Ring,Ext,Dia PK 50mm,PK5
  • Item # 5DU45
  • Mfr. Model # DSH-50ST PA
  • External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 50mm, Free ID 45.80mm, Thickness...More

Retain Ring,Ext,Dia 1/2 In,PK100
  • ROTOR CLIP
  • Retain Ring, Ext, Dia 1/2 In, PK100 Retain Ring,Ext,Dia 1/2 In,PK100
  • Item # 5CA29
  • Mfr. Model # SH-50ST ZD
  • External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 1/2 In, Free ID 0.461 In, Thickness...More

Retain Ring,Ext,Dia 1 3/4 In,PK10
  • GRAINGER APPROVED
  • Retain Ring, Ext, Dia 1 3/4 In, PK10 Retain Ring,Ext,Dia 1 3/4 In,PK10
  • Item # 5EA37
  • Mfr. Model # WSM-175
  • External Retaining Ring, Spiral, Carbon Steel, Oil, For Shaft Dia 1 3/4 In, Free ID 1.633 In, Thickness 0.062...More

Retain Ring,Ext,Dia 1 7/8 In,PK10
  • GRAINGER APPROVED
  • Retain Ring, Ext, Dia 1 7/8 In, PK10 Retain Ring,Ext,Dia 1 7/8 In,PK10
  • Item # 5EA39
  • Mfr. Model # WSM-187
  • External Retaining Ring, Spiral, Carbon Steel, Oil, For Shaft Dia 1 7/8 In, Free ID 1.751 In, Thickness 0.062...More

Retain Ring,Int,Dia 2 7/16 In,PK10
  • GRAINGER APPROVED
  • Retain Ring, Int, Dia 2 7/16 In, PK10 Retain Ring,Int,Dia 2 7/16 In,PK10
  • Item # 5DY51
  • Mfr. Model # HO-244ST PA
  • Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 2 7/16 In, Free OD 2.702 In, Thickness...More

Spiral Retain Ring,Ext,2 In,PK10
  • GRAINGER APPROVED
  • Spiral Retain Ring, Ext, 2 In, PK10 Spiral Retain Ring,Ext,2 In,PK10
  • Item # 5EA41
  • Mfr. Model # WSM-200
  • External Retaining Ring, Spiral, Carbon Steel, Oil, For Shaft Dia 2 In, Free ID 1.867 In, Thickness 0.062 In,...More

Retain Ring,Ext,Dia 1/4 In,PK100
  • GRAINGER APPROVED
  • Retain Ring, Ext, Dia 1/4 In, PK100 Retain Ring,Ext,Dia 1/4 In,PK100
  • Item # 5CU31
  • Mfr. Model # C-25ST ZD
  • External Retaining Ring, Crescent, Steel, Zinc Yellow, For Shaft Dia 1/4 In, Free ID 0.211 In, Thickness...More

Retaining Ring,Int,Bore Dia 5 In
  • GRAINGER APPROVED
  • Retaining Ring, Int, Bore Dia 5 In Retaining Ring,Int,Bore Dia 5 In
  • Item # 5DY67
  • Mfr. Model # HO-500ST PA
  • Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 5 In, Free OD 5.485 In, Thickness 0.109...More

E Retain Ring,Ext,Dia 1/2 In,PK100
  • ROTOR CLIP
  • E Retain Ring, Ext, Dia 1/2 In, PK100 E Retain Ring,Ext,Dia 1/2 In,PK100
  • Item # 5CE21
  • Mfr. Model # E-50ST ZD
  • External Retaining Ring, E Style, Steel, Zinc Yellow, For Shaft Dia 1/2 In, Free ID 0.392 In, Thickness 0.042...More

Retain Ring,Int,Bore Dia 2 In,PK10
  • ROTOR CLIP
  • Retain Ring, Int, Bore Dia 2 In, PK10 Retain Ring,Int,Bore Dia 2 In,PK10
  • Item # 5CB65
  • Mfr. Model # HO-200ST ZD
  • Internal Retaining Ring, Carbon Steel, Zinc Yellow, For Bore Dia 2 In, Free OD 2.210 In, Thickness 0.062 In,...More

Retaining Ring for Bores,117mm,PK5
  • GRAINGER APPROVED
  • Retaining Ring for Bores, 117mm, PK5 Retaining Ring for Bores,117mm,PK5
  • Item # 38DP18
  • Mfr. Model # M36050.117.0001
  • Free I.D. 124mm, For Bore Dia. 117mm, Package Quantity 5, Retaining Ring for Bores, Spring Steel, Internal,...More

Retain Ring,Int,Dia 1 3/16 In,PK5
  • GRAINGER APPROVED
  • Retain Ring, Int, Dia 1 3/16 In, PK5 Retain Ring,Int,Dia 1 3/16 In,PK5
  • Item # 5EA93
  • Mfr. Model # WHM-118
  • Internal Retaining Ring, Spiral, Carbon Steel, Oil, For Bore Dia 1 3/16 In, Free OD 1.271 In, Thickness 0.050...More

Heavy Retain Ring,Ext,1 3/4 In,PK5
  • GRAINGER APPROVED
  • Heavy Retain Ring, Ext, 1 3/4 In, PK5 Heavy Retain Ring,Ext,1 3/4 In,PK5
  • Item # 5CE55
  • Mfr. Model # SHR-175ST PA
  • External Retaining Ring, Heavy Duty, Carbon Steel, Black Phosphate, For Shaft Dia 1 3/4 In, Free ID 1.608 In,...More

Retain Ring,Ext,Shaft Dia 3 In,PK5
  • GRAINGER APPROVED
  • Retain Ring, Ext, Shaft Dia 3 In, PK5 Retain Ring,Ext,Shaft Dia 3 In,PK5
  • Item # 5DV81
  • Mfr. Model # SH-300ST PA
  • External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 3 In, Free ID 2.775 In, Thickness 0.093...More

Retain Ring,Ext,Shaft D 1 1/2,PK25
  • GRAINGER APPROVED
  • Retain Ring, Ext, Shaft D 1 1/2, PK25 Retain Ring,Ext,Shaft D 1 1/2,PK25
  • Item # 6LF36
  • Mfr. Model # SH-150ST PA
  • External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 1 1/2 In, Free ID 1.387 In, Thickness...More

Retain Ring,Int,Bore Dia 22mm,PK50
  • GRAINGER APPROVED
  • Retain Ring, Int, Bore Dia 22mm, PK50 Retain Ring,Int,Bore Dia 22mm,PK50
  • Item # 5DU78
  • Mfr. Model # DHO-22ST PA
  • Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 22mm, Free OD 23.50mm, Thickness 1.00mm,...More

Retain Ring,Ext,Dia PK5PK5mm,PK5
  • GRAINGER APPROVED
  • Retain Ring, Ext, Dia PK5PK5mm, PK5 Retain Ring,Ext,Dia PK5PK5mm,PK5
  • Item # 5DU47
  • Mfr. Model # DSH-55ST PA
  • External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 55mm, Free ID 50.80mm, Thickness...More

Retain Ring,Ext,Shaft D 1 3/4,PK25
  • GRAINGER APPROVED
  • Retain Ring, Ext, Shaft D 1 3/4, PK25 Retain Ring,Ext,Shaft D 1 3/4,PK25
  • Item # 6LF40
  • Mfr. Model # SH-175ST PA
  • External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 1 3/4 In, Free ID 1.618 In, Thickness...More

Retain Ring,Ext,Dia 11/16 In,PK10
  • GRAINGER APPROVED
  • Retain Ring, Ext, Dia 11/16 In, PK10 Retain Ring,Ext,Dia 11/16 In,PK10
  • Item # 5DA81
  • Mfr. Model # SH-68SS
  • External Retaining Ring, SS, Plain, For Shaft Dia 11/16 In, Free ID 0.635 In, Thickness 0.042 In, Thickness...More

Retain Ring,Int,Dia 7/16 In,PK10
  • GRAINGER APPROVED
  • Retain Ring, Int, Dia 7/16 In, PK10 Retain Ring,Int,Dia 7/16 In,PK10
  • Item # 5DB57
  • Mfr. Model # HO-43SS
  • Internal Retaining Ring, SS, Plain, For Bore Dia 7/16 In, Free OD 0.482 In, Thickness 0.025 In, Thickness...More

Retain Ring,Ext,Dia 16mm,PK100
  • GRAINGER APPROVED
  • Retain Ring, Ext, Dia 16mm, PK100 Retain Ring,Ext,Dia 16mm,PK100
  • Item # 5DU13
  • Mfr. Model # DSH-16ST PA
  • External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 16mm, Free ID 14.70mm, Thickness...More

Retaining Ring,Ext,Dia 40mm,PK10
  • GRAINGER APPROVED
  • Retaining Ring, Ext, Dia 40mm, PK10 Retaining Ring,Ext,Dia 40mm,PK10
  • Item # 5DU41
  • Mfr. Model # DSH-40ST PA
  • External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 40mm, Free ID 36.50mm, Thickness...More

Retain Ring,Ext,Dia 9/16 In,PK10
  • GRAINGER APPROVED
  • Retain Ring, Ext, Dia 9/16 In, PK10 Retain Ring,Ext,Dia 9/16 In,PK10
  • Item # 5DA75
  • Mfr. Model # SH-56SS
  • External Retaining Ring, SS, Plain, For Shaft Dia 9/16 In, Free ID 0.521 In, Thickness 0.035 In, Thickness...More

Retain Ring,Int,Bore D 2 3/8,PK10
  • GRAINGER APPROVED
  • Retain Ring, Int, Bore D 2 3/8, PK10 Retain Ring,Int,Bore D 2 3/8,PK10
  • Item # 6LC93
  • Mfr. Model # HO-237ST PA
  • Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 2 3/8 In, Free OD 2.630 In, Thickness...More

Retain Ring,Int,Dia 1/2 In,PK10
  • GRAINGER APPROVED
  • Retain Ring, Int, Dia 1/2 In, PK10 Retain Ring,Int,Dia 1/2 In,PK10
  • Item # 5DB59
  • Mfr. Model # HO-50SS
  • Internal Retaining Ring, SS, Plain, For Bore Dia 1/2 In, Free OD 0.548 In, Thickness 0.035 In, Thickness...More

Retain Ring,Ext,Shaft D 1 5/8,PK25
  • GRAINGER APPROVED
  • Retain Ring, Ext, Shaft D 1 5/8, PK25 Retain Ring,Ext,Shaft D 1 5/8,PK25
  • Item # 6LF38
  • Mfr. Model # SH-162ST PA
  • External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 1 5/8 In, Free ID 1.503 In, Thickness...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More