Skip Content

Filter Results By

Applied Filters Clear All

Item
Type
For Shaft Dia.
For Bore Dia.
Material
Finish
Brand
Price
Shop By

Retaining Rings

208 Results Found that Include 208 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Retain Ring,Ext,Dia 5/16 In,PK10
  • GRAINGER APPROVED
  • Retain Ring, Ext, Dia 5/16 In, PK10 Retain Ring,Ext,Dia 5/16 In,PK10
  • Item # 5DA63
  • Mfr. Model # SH-31SS
  • External Retaining Ring, SS, Plain, For Shaft Dia 5/16 In, Free ID 0.281 In, Thickness 0.025 In, Thickness...More

Retain Ring,Ext,Shaft Dia 1,PK50
  • GRAINGER APPROVED
  • Retain Ring, Ext, Shaft Dia 1, PK50 Retain Ring,Ext,Shaft Dia 1,PK50
  • Item # 6LF28
  • Mfr. Model # SH-100ST PA
  • External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 1 In, Free ID 0.925 In, Thickness 0.042...More

Retaining Ring,Ext,Dia 35mm,PK10
  • GRAINGER APPROVED
  • Retaining Ring, Ext, Dia 35mm, PK10 Retaining Ring,Ext,Dia 35mm,PK10
  • Item # 5DU35
  • Mfr. Model # DSH-35ST PA
  • External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 35mm, Free ID 32.20mm, Thickness...More

Retain Ring,Ext,Dia 5/16 In,PK100
  • ROTOR CLIP
  • Retain Ring, Ext, Dia 5/16 In, PK100 Retain Ring,Ext,Dia 5/16 In,PK100
  • Item # 5CE15
  • Mfr. Model # SE-31ST ZD
  • External Retaining Ring, E Style, Steel, Zinc Yellow, For Shaft Dia 5/16 In, Free ID 0.243 In, Thickness...More

Retain Ring,Int,Bore Dia 5/8,PK50
  • GRAINGER APPROVED
  • Retain Ring, Int, Bore Dia 5/8, PK50 Retain Ring,Int,Bore Dia 5/8,PK50
  • Item # 6LD16
  • Mfr. Model # HO-62ST PA
  • Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 5/8 In, Free OD 0.694 In, Thickness...More

Retain Ring,Int,Dia 1 7/16 In,PK25
  • GRAINGER APPROVED
  • Retain Ring, Int, Dia 1 7/16 In, PK25 Retain Ring,Int,Dia 1 7/16 In,PK25
  • Item # 5DY43
  • Mfr. Model # HO-143ST PA
  • Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 1 7/16 In, Free OD 1.596 In, Thickness...More

Retain Ring,Int,Bore Dia 3/4,PK50
  • GRAINGER APPROVED
  • Retain Ring, Int, Bore Dia 3/4, PK50 Retain Ring,Int,Bore Dia 3/4,PK50
  • Item # 6LD20
  • Mfr. Model # HO-75ST PA
  • Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 3/4 In, Free OD 0.831 In, Thickness...More

Retain Ring,Ext,Dia 1/2 In,PK100
  • GRAINGER APPROVED
  • Retain Ring, Ext, Dia 1/2 In, PK100 Retain Ring,Ext,Dia 1/2 In,PK100
  • Item # 5CU71
  • Mfr. Model # TX-50ST PA
  • External Retaining Ring, Self Locking, Carbon Steel, Black Phosphate, For Shaft Dia 1/2 In, Free OD 0.828 In,...More

Retain Ring,Ext,Dia 14mm,PK100
  • GRAINGER APPROVED
  • Retain Ring, Ext, Dia 14mm, PK100 Retain Ring,Ext,Dia 14mm,PK100
  • Item # 5DE99
  • Mfr. Model # DSH-14ST PA
  • External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 14mm, Free ID 12.90mm, Thickness...More

Spiral Retain Ring,Ext,3/4 In,PK10
  • GRAINGER APPROVED
  • Spiral Retain Ring, Ext, 3/4 In, PK10 Spiral Retain Ring,Ext,3/4 In,PK10
  • Item # 5EA21
  • Mfr. Model # WSM-75
  • External Retaining Ring, Spiral, Carbon Steel, Oil, For Shaft Dia 3/4 In, Free ID 0.698 In, Thickness 0.042...More

Retain Ring,Ext,Dia 15/16 In,PK50
  • GRAINGER APPROVED
  • Retain Ring, Ext, Dia 15/16 In, PK50 Retain Ring,Ext,Dia 15/16 In,PK50
  • Item # 5DV53
  • Mfr. Model # SH-93ST PA
  • External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 15/16 In, Free ID 0.867 In, Thickness...More

Retain Ring,Ext,Shaft D 1 3/8,PK25
  • GRAINGER APPROVED
  • Retain Ring, Ext, Shaft D 1 3/8, PK25 Retain Ring,Ext,Shaft D 1 3/8,PK25
  • Item # 6LF34
  • Mfr. Model # SH-137ST PA
  • External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 1 3/8 In, Free ID 1.272 In, Thickness...More

Retain Ring,Ext,Shaft D 13/16,PK50
  • GRAINGER APPROVED
  • Retain Ring, Ext, Shaft D 13/16, PK50 Retain Ring,Ext,Shaft D 13/16,PK50
  • Item # 6LF68
  • Mfr. Model # SH-81ST PA
  • External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 13/16 In, Free ID 0.751 In, Thickness...More

E Retain Ring,Ext,Dia 5/8 In,PK10
  • GRAINGER APPROVED
  • E Retain Ring, Ext, Dia 5/8 In, PK10 E Retain Ring,Ext,Dia 5/8 In,PK10
  • Item # 5DE67
  • Mfr. Model # E-62SS
  • External Retaining Ring, E Style, SS, Plain, For Shaft Dia 5/8 In, Free ID 0.480 In, Thickness 0.042 In,...More

Retain Ring,Ext,Shaft Dia 1 In,PK5
  • GRAINGER APPROVED
  • Retain Ring, Ext, Shaft Dia 1 In, PK5 Retain Ring,Ext,Shaft Dia 1 In,PK5
  • Item # 5DA93
  • Mfr. Model # SH-100SS
  • External Retaining Ring, SS, Plain, For Shaft Dia 1 In, Free ID 0.925 In, Thickness 0.042 In, Thickness...More

Retain Ring,Ext,Dia 1 1/4 In,PK10
  • GRAINGER APPROVED
  • Retain Ring, Ext, Dia 1 1/4 In, PK10 Retain Ring,Ext,Dia 1 1/4 In,PK10
  • Item # 5CE47
  • Mfr. Model # SHR-125ST PA
  • External Retaining Ring, Heavy Duty, Carbon Steel, Black Phosphate, For Shaft Dia 1 1/4 In, Free ID 1.150 In,...More

Retain Ring,Int,Bore D 13/16,PK50
  • GRAINGER APPROVED
  • Retain Ring, Int, Bore D 13/16, PK50 Retain Ring,Int,Bore D 13/16,PK50
  • Item # 6LD22
  • Mfr. Model # HO-81ST PA
  • Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 13/16 In, Free OD 0.901 In, Thickness...More

Retain Ring,Ext,Dia 1PK 15mm,PK5
  • GRAINGER APPROVED
  • Retain Ring, Ext, Dia 1PK 15mm, PK5 Retain Ring,Ext,Dia 1PK 15mm,PK5
  • Item # 5CY62
  • Mfr. Model # DSH-15SA
  • External Retaining Ring, SS, Plain, For Shaft Dia 15mm, Free ID 13.80mm, Thickness 1.00mm, Thickness...More

Retain Ring,Ext,Dia 3/8 In,PK100
  • GRAINGER APPROVED
  • Retain Ring, Ext, Dia 3/8 In, PK100 Retain Ring,Ext,Dia 3/8 In,PK100
  • Item # 5CU67
  • Mfr. Model # TX-37ST PA
  • External Retaining Ring, Self Locking, Carbon Steel, Black Phosphate, For Shaft Dia 3/8 In, Free OD 0.645 In,...More

Retain Ring,Ext,Shaft D 1 1/4,PK25
  • GRAINGER APPROVED
  • Retain Ring, Ext, Shaft D 1 1/4, PK25 Retain Ring,Ext,Shaft D 1 1/4,PK25
  • Item # 6LF30
  • Mfr. Model # SH-125ST PA
  • External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 1 1/4 In, Free ID 1.156 In, Thickness...More

Retain Ring,Ext,Dia 1/2 In,PK5
  • GRAINGER APPROVED
  • Retain Ring, Ext, Dia 1/2 In, PK5 Retain Ring,Ext,Dia 1/2 In,PK5
  • Item # 5CU93
  • Mfr. Model # TX-50SS
  • External Retaining Ring, Self Locking, Stainless Steel, Plain Finish, For Shaft Dia 1/2 In, Free OD 0.828 In,...More

Retain Ring,Ext,Shaft Dia 1 7/8 In
  • GRAINGER APPROVED
  • Retain Ring, Ext, Shaft Dia 1 7/8 In Retain Ring,Ext,Shaft Dia 1 7/8 In
  • Item # 5DB29
  • Mfr. Model # SH-187SS
  • External Retaining Ring, SS, Plain, For Shaft Dia 1 7/8 In, Free ID 1.735 In, Thickness 0.062 In, Thickness...More

Spiral Retain Ring,Int,1 In,PK5
  • GRAINGER APPROVED
  • Spiral Retain Ring, Int, 1 In, PK5 Spiral Retain Ring,Int,1 In,PK5
  • Item # 5EE42
  • Mfr. Model # WHM-100-S02
  • Internal Retaining Ring, Spiral, 302 SS, Plain, For Bore Dia 1 In, Free OD 1.080 In, Thickness 0.042 In,...More

Retain Ring,Ext,Shaft Dia 5mm,PK10
  • GRAINGER APPROVED
  • Retain Ring, Ext, Shaft Dia 5mm, PK10 Retain Ring,Ext,Shaft Dia 5mm,PK10
  • Item # 5CY44
  • Mfr. Model # DSH-5SA
  • External Retaining Ring, SS, Plain, For Shaft Dia 5mm, Free ID 4.70mm, Thickness 0.60mm, Thickness Tolerance...More

Retain Ring,Int,Bore Dia 18mm,PK50
  • GRAINGER APPROVED
  • Retain Ring, Int, Bore Dia 18mm, PK50 Retain Ring,Int,Bore Dia 18mm,PK50
  • Item # 5DU73
  • Mfr. Model # DHO-18ST PA
  • Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 18mm, Free OD 19.50mm, Thickness 1.00mm,...More

Retain Ring,Int,Dia 2 1/8 In,PK5
  • GRAINGER APPROVED
  • Retain Ring, Int, Dia 2 1/8 In, PK5 Retain Ring,Int,Dia 2 1/8 In,PK5
  • Item # 5EB23
  • Mfr. Model # WHM-212
  • Internal Retaining Ring, Spiral, Carbon Steel, Oil, For Bore Dia 2 1/8 In, Free OD 2.267 In, Thickness 0.078...More

Retain Ring,Ext,Dia 3/16 In,PK100
  • ROTOR CLIP
  • Retain Ring, Ext, Dia 3/16 In, PK100 Retain Ring,Ext,Dia 3/16 In,PK100
  • Item # 5CA13
  • Mfr. Model # SH-18ST ZD
  • External Retaining Ring, Carbon Steel, Zinc Yellow, For Shaft Dia 3/16 In, Free ID 0.168 In, Thickness 0.015...More

Retaining Ring,Int,Dia 1 In,PK50
  • GRAINGER APPROVED
  • Retaining Ring, Int, Dia 1 In, PK50 Retaining Ring,Int,Dia 1 In,PK50
  • Item # 5CY28
  • Mfr. Model # TI-100ST PA
  • Internal Retaining Ring, Self Locking, Carbon Steel, Black Phosphate, For Bore Dia 1 In, Free ID 0.750 In, 10...More

Retaining Ring for Bores,110mm,PK5
  • GRAINGER APPROVED
  • Retaining Ring for Bores, 110mm, PK5 Retaining Ring for Bores,110mm,PK5
  • Item # 38DP15
  • Mfr. Model # M36050.110.0001
  • Free I.D. 117mm, For Bore Dia. 110mm, Package Quantity 5, Retaining Ring for Bores, Spring Steel, Internal,...More

Retain Ring,Ext,Dia 63/64 In,PK50
  • ROTOR CLIP
  • Retain Ring, Ext, Dia 63/64 In, PK50 Retain Ring,Ext,Dia 63/64 In,PK50
  • Item # 5CA47
  • Mfr. Model # SH-98ST ZD
  • External Retaining Ring, Carbon Steel, Zinc Yellow, For Shaft Dia 63/64 In, Free ID 0.910 In, Thickness 0.042...More

E Retain Ring,Ext,Dia 3/4 In,PK50
  • GRAINGER APPROVED
  • E Retain Ring, Ext, Dia 3/4 In, PK50 E Retain Ring,Ext,Dia 3/4 In,PK50
  • Item # 6LC67
  • Mfr. Model # E-75ST PA
  • External Retaining Ring, E Style, Carbon Steel, Black Phosphate, For Shaft Dia 3/4 In, Free ID 0.574 In,...More

Retain Ring,Int,Bore Dia 9/16,PK50
  • GRAINGER APPROVED
  • Retain Ring, Int, Bore Dia 9/16, PK50 Retain Ring,Int,Bore Dia 9/16,PK50
  • Item # 6LD14
  • Mfr. Model # HO-56ST PA
  • Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 9/16 In, Free OD 0.620 In, Thickness...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More