Skip Content

Filter Results By

Retaining Rings

1,182 Results Found that Include 1,182 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Retaining Ring,Exter-E,1in Shaft,PK50
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retaining Ring, Exter-E, 1in Shaft, PK50 Retaining Ring,Exter-E,1in Shaft,PK50
  • Item # 41MJ03
  • Mfr. Model # U36200.100.0001
  • Package Quantity 50, Retaining Ring, For Shaft Dia. 1 In., Carbon Steel, External-E, Meets/Exceeds SAE...More

Retaining Ring,Exter-E,1/4in Shaft,PK50
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retaining Ring, Exter-E, 1/4in Shaft, PK50 Retaining Ring,Exter-E,1/4in Shaft,PK50
  • Item # 41MH94
  • Mfr. Model # U36200.025.0001
  • Package Quantity 50, Retaining Ring, For Shaft Dia. 1/4 In., Carbon Steel, External-E, Meets/Exceeds SAE...More

Retain Ring,Int,Dia 1 9/16 In,PK25
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retain Ring, Int, Dia 1 9/16 In, PK25 Retain Ring,Int,Dia 1 9/16 In,PK25
  • Item # 5DY45
  • Mfr. Model # HO-156ST PA
  • Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 1 9/16 In, Free OD 1.734 In, Thickness...More

Retain Ring,Ext,Dia 1 1/8 In,PK25
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retain Ring, Ext, Dia 1 1/8 In, PK25 Retain Ring,Ext,Dia 1 1/8 In,PK25
  • Item # 5DV59
  • Mfr. Model # SH-112ST PA
  • External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 1 1/8 In, Free ID 1.041 In, Thickness...More

Retaining Ring,Int,Bore Dia 4 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retaining Ring, Int, Bore Dia 4 In Retaining Ring,Int,Bore Dia 4 In
  • Item # 5DY59
  • Mfr. Model # HO-400ST PA
  • Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 4 In, Free OD 4.424 In, Thickness 0.109...More

Retaining Ring,Internal,3-15/16in Bore
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retaining Ring, Internal, 3-15/16in Bore Retaining Ring,Internal,3-15/16in Bore
  • Item # 41MH55
  • Mfr. Model # U36050.393.0001
  • For Bore Dia. 3-15/16 In., Package Quantity 1, Retaining Ring, Carbon Steel, Internal, Meets/Exceeds SAE...More

Spiral Retain Ring,Int,1 3/16 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Spiral Retain Ring, Int, 1 3/16 In Spiral Retain Ring,Int,1 3/16 In
  • Item # 5EE49
  • Mfr. Model # WHM-118-S02
  • Internal Retaining Ring, Spiral, 302 SS, Plain, For Bore Dia 1 3/16 In, Free OD 1.271 In, Thickness 0.050 In,...More

Retain Ring,Ext,Shaft D 5/16,PK50
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retain Ring, Ext, Shaft D 5/16, PK50 Retain Ring,Ext,Shaft D 5/16,PK50
  • Item # 6LF52
  • Mfr. Model # SH-31ST PA
  • External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 5/16 In, Free ID 0.281 In, Thickness...More

Retain Ring,Ext,Dia 5/16 In,PK100
  • ROTOR CLIP
  • Retain Ring, Ext, Dia 5/16 In, PK100 Retain Ring,Ext,Dia 5/16 In,PK100
  • Item # 5CE15
  • Mfr. Model # SE-31ST ZD
  • External Retaining Ring, E Style, Steel, Zinc Yellow, For Shaft Dia 5/16 In, Free ID 0.243 In, Thickness...More

Retain Ring,Ext,Shaft D 5/8,PK50
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retain Ring, Ext, Shaft D 5/8, PK50 Retain Ring,Ext,Shaft D 5/8,PK50
  • Item # 6LF62
  • Mfr. Model # SH-62ST PA
  • External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 5/8 In, Free ID 0.579 In, Thickness...More

Retain Ring,Ext,Dia 3/32 In,PK100
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retain Ring, Ext, Dia 3/32 In, PK100 Retain Ring,Ext,Dia 3/32 In,PK100
  • Item # 5CU55
  • Mfr. Model # TX-9ST PA
  • External Retaining Ring, Self Locking, Carbon Steel, Black Phosphate, For Shaft Dia 3/32 In, Free OD 0.326...More

Retaining Ring,Int,Bore Dia 32mm
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retaining Ring, Int, Bore Dia 32mm Retaining Ring,Int,Bore Dia 32mm
  • Item # 5DA14
  • Mfr. Model # DHO-32SA
  • Internal Retaining Ring, SS, Plain, For Bore Dia 32mm, Free OD 34.40mm, Thickness 1.20mm, Thickness Tolerance...More

Retaining Ring,Ext,Dia 20mm,PK50
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retaining Ring, Ext, Dia 20mm, PK50 Retaining Ring,Ext,Dia 20mm,PK50
  • Item # 5DU21
  • Mfr. Model # DSH-20ST PA
  • External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 20mm, Free ID 18.50mm, Thickness...More

Retain Ring,Ext,Shaft D 2 1/4,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retain Ring, Ext, Shaft D 2 1/4, PK10 Retain Ring,Ext,Shaft D 2 1/4,PK10
  • Item # 6LF44
  • Mfr. Model # SH-225ST PA
  • External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 2 1/4 In, Free ID 2.081 In, Thickness...More

Retain Ring,Ext,Shaft Dia 3 In,PK5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retain Ring, Ext, Shaft Dia 3 In, PK5 Retain Ring,Ext,Shaft Dia 3 In,PK5
  • Item # 5DV81
  • Mfr. Model # SH-300ST PA
  • External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 3 In, Free ID 2.775 In, Thickness 0.093...More

Retain Ring,Ext,Shaft Dia 2,PK25
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retain Ring, Ext, Shaft Dia 2, PK25 Retain Ring,Ext,Shaft Dia 2,PK25
  • Item # 6LF42
  • Mfr. Model # SH-200ST PA
  • External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 2 In, Free ID 1.850 In, Thickness 0.062...More

E Retain Ring,Ext,Dia 1/4 In,PK50
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • E Retain Ring, Ext, Dia 1/4 In, PK50 E Retain Ring,Ext,Dia 1/4 In,PK50
  • Item # 6LC57
  • Mfr. Model # E-25ST PA
  • External Retaining Ring, E Style, Carbon Steel, Black Phosphate, For Shaft Dia 1/4 In, Free ID 0.207 In,...More

Heavy Retain Ring,Ext,1/2 In,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Heavy Retain Ring, Ext, 1/2 In, PK10 Heavy Retain Ring,Ext,1/2 In,PK10
  • Item # 5CE35
  • Mfr. Model # SHR-50ST PA
  • External Retaining Ring, Heavy Duty, Carbon Steel, Black Phosphate, For Shaft Dia 1/2 In, Free ID 0.460 In,...More

Retain Ring,Ext,Shaft D 1 3/4,PK25
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retain Ring, Ext, Shaft D 1 3/4, PK25 Retain Ring,Ext,Shaft D 1 3/4,PK25
  • Item # 6LF40
  • Mfr. Model # SH-175ST PA
  • External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 1 3/4 In, Free ID 1.618 In, Thickness...More

Retain Ring,Ext,Dia 1/16 In,PK100
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retain Ring, Ext, Dia 1/16 In, PK100 Retain Ring,Ext,Dia 1/16 In,PK100
  • Item # 5DY81
  • Mfr. Model # SE-6ST PA
  • External Retaining Ring, E Style, Steel, Plain, For Shaft Dia 1/16 In, Free ID 0.051 In, Thickness 0.010 In,...More

Retain Ring,Ext,Dia 3/4 In,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retain Ring, Ext, Dia 3/4 In, PK10 Retain Ring,Ext,Dia 3/4 In,PK10
  • Item # 5DA83
  • Mfr. Model # SH-75SS
  • External Retaining Ring, SS, Plain, For Shaft Dia 3/4 In, Free ID 0.693 In, Thickness 0.042 In, Thickness...More

Retaining Ring,Ext,Dia 30mm,PK25
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retaining Ring, Ext, Dia 30mm, PK25 Retaining Ring,Ext,Dia 30mm,PK25
  • Item # 5DU29
  • Mfr. Model # DSH-30ST PA
  • External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 30mm, Free ID 27.90mm, Thickness...More

Retain Ring,Ext,Dia 3/8 In,PK100
  • ROTOR CLIP
  • Retain Ring, Ext, Dia 3/8 In, PK100 Retain Ring,Ext,Dia 3/8 In,PK100
  • Item # 5CA23
  • Mfr. Model # SH-37ST ZD
  • External Retaining Ring, Carbon Steel, Zinc Yellow, For Shaft Dia 3/8 In, Free ID 0.338 In, Thickness 0.025...More

Retaining Ring,Exter-E,1/16in Shaft,PK50
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retaining Ring, Exter-E, 1/16in Shaft, PK50 Retaining Ring,Exter-E,1/16in Shaft,PK50
  • Item # 41MH85
  • Mfr. Model # U36200.006.0001
  • Package Quantity 50, Retaining Ring, For Shaft Dia. 1/16 In., Carbon Steel, External-E, Meets/Exceeds SAE...More

Retaining Ring for Bores,85mm,PK2
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retaining Ring for Bores, 85mm, PK2 Retaining Ring for Bores,85mm,PK2
  • Item # 38DP05
  • Mfr. Model # M36050.085.0001
  • Free I.D. 90.50mm, For Bore Dia. 85mm, Package Quantity 2, Retaining Ring for Bores, Spring Steel, Internal,...More

Retaining Ring for Shaft,105mm Dia,PK2
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retaining Ring for Shaft, 105mm Dia, PK2 Retaining Ring for Shaft,105mm Dia,PK2
  • Item # 38DN19
  • Mfr. Model # M36000.105.0001
  • Free I.D. 98mm, Package Quantity 2, Retaining Ring for Shaft, For Shaft Dia. 105mm, Spring Steel, External,...More

Spiral Retain Ring,Int,Dia 5 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Spiral Retain Ring, Int, Dia 5 In Spiral Retain Ring,Int,Dia 5 In
  • Item # 5EB49
  • Mfr. Model # WHM-500
  • Internal Retaining Ring, Spiral, Carbon Steel, Oil, For Bore Dia 5 In, Free OD 5.297 In, Thickness 0.111 In,...More

E Retain Ring,Ext,Dia 3/16 In,PK25
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • E Retain Ring, Ext, Dia 3/16 In, PK25 E Retain Ring,Ext,Dia 3/16 In,PK25
  • Item # 5DE53
  • Mfr. Model # E-18SS
  • External Retaining Ring, E Style, SS, Plain, For Shaft Dia 3/16 In, Free ID 0.145 In, Thickness 0.025 In,...More

Retain Ring,Int,Bore Dia 1 In,PK50
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retain Ring, Int, Bore Dia 1 In, PK50 Retain Ring,Int,Bore Dia 1 In,PK50
  • Item # 6LC71
  • Mfr. Model # HO-100ST PA
  • Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 1 In, Free OD 1.111 In, Thickness 0.042...More

Retain Ring,Int,Bore Dia 2 In,PK25
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retain Ring, Int, Bore Dia 2 In, PK25 Retain Ring,Int,Bore Dia 2 In,PK25
  • Item # 6LC89
  • Mfr. Model # HO-200ST PA
  • Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 2 In, Free OD 2.210 In, Thickness 0.062...More

Retain Ring,Int,Dia 1 1/4 In,PK25
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retain Ring, Int, Dia 1 1/4 In, PK25 Retain Ring,Int,Dia 1 1/4 In,PK25
  • Item # 6LC77
  • Mfr. Model # HO-125ST PA
  • Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 1 1/4 In, Free OD 1.388 In, Thickness...More

Retain Ring,Ext,Dia 15mm,PK100
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retain Ring, Ext, Dia 15mm, PK100 Retain Ring,Ext,Dia 15mm,PK100
  • Item # 5DU11
  • Mfr. Model # DSH-15ST PA
  • External Retaining Ring, Carbon Steel, Black Phosphate, For Shaft Dia 15mm, Free ID 13.80mm, Thickness...More

Results per page:  16 | 32 | 48

Use a retaining ring from Grainger to securely position, locate and retain parts of an assembly. Find high-quality, durable internal and external standard, spiral and bowed E-style snap rings here. Choose the retaining ring that will fit the bore or shaft diameter you need. Shop Grainger today and stock up on snap rings.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More