Skip Content

Filter Results By

Retaining and Lock Ring Pliers

1 Result Found that Includes 1 Product

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Convertible Retaining Ring Plier, 6-1/2" Overall Length,&#x
  • IRWIN VISE-GRIP
  • Convertible Retaining Ring Plier, 6-1/2" Overall Length, 0.049", 0.07" Tip Dia. Convertible Retaining Ring Plier, 6-1/2" Overall Length, 0.049", 0.07" Tip Dia.
  • Retaining Ring Plier, Convertible, Tip Type Replaceable, Tip Dia. 0.049 In., 0.07 In., Tip Angle 0 Degrees , 45 Degrees , 90 Degrees , For Bore Dia. 3/8 In. to 1 In., 3/4 In. to 2-3/8 In., Overall Length 6-1/2 In., Spring Return Yes, Number of Pieces 4, Material Chrome Vanadium Steel, Handle Color Blue/Yellow, Handle Design Cushion Grip, Features ProTouch(TM) Grips, Standards ASME

  • Item # 4YRP6
  • Mfr. Model # 2078900
  • Retaining Ring Plier, Convertible, Tip Type Replaceable, Tip Dia. 0.049 In., 0.07 In., Tip Angle 0 Degrees ,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More