Skip Content

Filter Results By

Applied Filters Clear All

Retaining and Lock Ring Pliers

1 Result Found that Includes 1 Product

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
External Retaining Ring Plier, 13-15/32" Overall Length,&#x
  • GEARWRENCH
  • External Retaining Ring Plier, 13-15/32" Overall Length, 0.38", 0.47", 0.70" Tip Dia. External Retaining Ring Plier, 13-15/32" Overall Length, 0.38", 0.47", 0.70" Tip Dia.
  • Retaining Ring Plier, External, Tip Type Replaceable, Tip Dia. 0.38 In., 0.47 In., 0.70 In., Tip Angle 0 Degrees , 90 Degrees , For Shaft Dia. 1-5/8 In., Overall Length 13-15/32 In., Spring Return No, Number of Pieces 2, Material Alloy Steel, Handle Color Black, Handle Design Plastic Coated, Features Compound Joint, Jaws Open Greater Distance ThanHandle, Flush Rivet, Includes (8) Tips with Holder, Hex Key

  • Item # 3KRC1
  • Mfr. Model # 82033
  • Retaining Ring Plier, External, Tip Type Replaceable, Tip Dia. 0.38 In., 0.47 In., 0.70 In., Tip Angle 0...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More