Skip Content

Filter Results By

Retaining and Lock Ring Pliers

3 Results Found that Include 3 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Convertible Retaining Ring Plier, 8" Overall Length, 0.023&
  • CHANNELLOCK
  • Convertible Retaining Ring Plier, 8" Overall Length, 0.023", 0.036", 0.047" 90° Tip Dia. Convertible Retaining Ring Plier, 8" Overall Length, 0.023", 0.036", 0.047" 90° Tip Dia.
  • Retaining Ring Plier, Convertible, Tip Type Replaceable, Tip Dia. 0.023 In., 0.036 In., 0.047 In. 90 Degrees , Tip Angle 0 Degrees , 90 Degrees , For Bore Dia. 3/8 In. to 2 In., Overall Length 8 In., Spring Return Yes, Number of Pieces 1, Material Alloy Steel, Handle Color Blue, Handle Design Plastic Coated, Standards ASME B107.500-210 or B107.19, Includes (5) Pairs of Color Coded Interchangeable Tips

  • Item # 3WDW5
  • Mfr. Model # 927
  • Retaining Ring Plier, Convertible, Tip Type Replaceable, Tip Dia. 0.023 In., 0.036 In., 0.047 In. 90 Degrees...More

Convertible Retaining Ring Plier, 6-1/4" Overall Length,&#x
  • CHANNELLOCK
  • Convertible Retaining Ring Plier, 6-1/4" Overall Length, 0.023", 0.036", 0.047" 90° Tip Dia. Convertible Retaining Ring Plier, 6-1/4" Overall Length, 0.023", 0.036", 0.047" 90° Tip Dia.
  • Retaining Ring Plier, Convertible, Tip Type Replaceable, Tip Dia. 0.023 In., 0.036 In., 0.047 In. 90 Degrees , Tip Angle 0 Degrees , 90 Degrees , For Shaft Dia. 1/8 In. to 1 In., For Bore Dia. 1/4 In. to 1 In., Overall Length 6-1/4 In., Spring Return Yes, Number of Pieces 6, Material Alloy Steel, Handle Color Blue, Handle Design Ergonomic, Standards ANSI

  • Item # 38GU16
  • Mfr. Model # 926
  • Retaining Ring Plier, Convertible, Tip Type Replaceable, Tip Dia. 0.023 In., 0.036 In., 0.047 In. 90 Degrees...More

Convertible Retaining Ring Plier, 10" Overall Length, 0.090
  • CHANNELLOCK
  • Convertible Retaining Ring Plier, 10" Overall Length, 0.090", 0.120" Tip Dia. Convertible Retaining Ring Plier, 10" Overall Length, 0.090", 0.120" Tip Dia.
  • Retaining Ring Plier, Convertible, Tip Type Replaceable, Tip Dia. 0.090 In., 0.120 In., Tip Angle 15 Degrees , 90 Degrees , For Bore Dia. 1-13/16 In. to 4 In., Overall Length 10 In., Spring Return Yes, Number of Pieces 1, Material Alloy Steel, Handle Color Blue, Handle Design Plastic Coated, Standards ASME B107.500-210 or B107.19, Includes (5) Pairs of Color Coded Interchangeable Tips

  • Item # 3WCJ6
  • Mfr. Model # 929
  • Retaining Ring Plier, Convertible, Tip Type Replaceable, Tip Dia. 0.090 In., 0.120 In., Tip Angle 15 Degrees...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More