Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Restroom Equipment

9 Results Found that Include 12 Products 

Results per page: 16 | 32 | 48
    Noise-Reducing Nozzle,Plastic
    Wall Guard,32 In. H,16 In. W,White,PK 2
    • XLERATOR
    • Wall Guard, 32 In. H, 16 In. W, White, PK 2
    • Item # 15Z471
    • Mfr. Model # 89W
    • Wall Guard, White, Height 32 In., Width 16 In., Depth 1/16 In., Material Antimicrobial Plastic, For Use With...More

    Recess Kit,26 In. H,14-3/8 In. W
    • XLERATOR
    • Recess Kit, 26 In. H, 14-3/8 In. W
    • Item # 3DYH4
    • Mfr. Model # 40502
    • Recess Kit, Silver, Height 26 In., Width 14-3/8 In., Depth 3-3/8 In., Material Stainless Steel, ADA Compliant...More

    Wall Guard,32 In. H,16 In. W,Black,PK 2
    • XLERATOR
    • Wall Guard, 32 In. H, 16 In. W, Black, PK 2
    • Item # 15Z472
    • Mfr. Model # 89B
    • Wall Guard, Black, Height 32 In., Width 16 In., Depth 1/16 In., Material Antimicrobial Plastic, For Use With...More

    Wall Retrofit Kit,ADA,56 In H,17-7/16 In
    • XLERATOR
    • Wall Retrofit Kit, ADA, 56 In H, 17-7/16 In
    • Item # 15Z470
    • Mfr. Model # 40551
    • Wall Retrofit Kit, Stainless Steel, Height 56 In., Width 17-7/16 In., Depth 1 In., Material Stainless Steel,...More

    HEPA Filter Retrofit Kit,9-37/64 In. H
    • XLERATOR
    • HEPA Filter Retrofit Kit, 9-37/64 In. H
    • Item # 38A941
    • Mfr. Model # 40525
    • HEPA Filter Retrofit Kit, Black, Height 9-37/64 In., Width 11-11/16 In., Depth 2-13/16 In., Material Metal...More

    Wall Retrofit Kit,56 In. H,17-7/16 In.
    • XLERATOR
    • Wall Retrofit Kit, 56 In. H, 17-7/16 In.
    • Item # 15Z469
    • Mfr. Model # 40550
    • Wall Retrofit Kit, Stainless Steel, Height 56 In., Width 17-7/16 In., Depth 1 In., Material Stainless Steel,...More

    Replacement Pre-filter,7-3/4 In. H
    • XLERATOR
    • Replacement Pre-filter, 7-3/4 In. H
    • Item # 38A943
    • Mfr. Model # 94
    • Replacement Pre-Filter, Black, Height 7-3/4 In., Width 3-1/4 In., Depth 13/16 In., Material Metal Mesh,...More

    Results per page: 16 | 32 | 48