Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Restroom Equipment

16 Results Found that Include 19 Products

Results per page: 16 | 32 | 48
    Hand Dryer,White,30 sec.,8/7 Amps
    • DAYTON
    • Hand Dryer, White, 30 sec., 8/7 AmpsHand Dryer
    • Item # 3BU95
    • Mfr. Model # 3BU95
    • Hand Dryer, Fixed Nozzle, Cast Aluminum, Automatic, White, Dry Time 30 sec., 115, 200, 230 Voltage, 8/7 Amps,...More

    Recess Kit,26 In. H,14-3/8 In. W
    • XLERATOR
    • Recess Kit, 26 In. H, 14-3/8 In. WRecess Kit,26 In. H,14-3/8 In. W
    • Item # 3DYH4
    • Mfr. Model # 40502
    • Recess Kit, Silver, Height 26 In., Width 14-3/8 In., Depth 3-3/8 In., Material Stainless Steel, ADA Compliant...More

    Dispenser,Wall Mount,25 Cent Machine
    Sanitary Product Dispenser
    Hand Dryer,White,30 sec.,13 Amps,108 CFM
    • WORLD DRYER
    • Hand Dryer, White, 30 sec., 13 Amps, 108 CFMHand Dryer
    • Item # 8NNZ8
    • Mfr. Model # LE1-974A
    • Hand Dryer, Integral Nozzle, Aluminum, Automatic, White, Dry Time 30 sec., 115 Voltage, 13 Amps, ADA...More

    Soap Dispenser,1000mL,Black
    • SLOAN
    • Soap Dispenser, 1000mL, BlackSoap Dispenser,1000mL,Black
    • Item # 2VEH4
    • Mfr. Model # SJS1650
    • Soap Dispenser, Soap/Lotion Type Liquid, Operation Mode Touch Free, Refill Size 1000mL, Material Brass, Mount...More

    Wall Retrofit Kit,ADA,56 In H,17-7/16 In
    Wall Retrofit Kit,56 In. H,17-7/16 In.
    Hand Sanitizer Dispenser,600mL,Black
    • DIVERSEY
    • Hand Sanitizer Dispenser, 600mL, BlackHand Sanitizer Dispenser,600mL,Black
    • Item # 32GM66
    • Mfr. Model # 4598281
    • Hand Sanitizer Dispenser, Soap/Lotion Type Liquid, Operation Mode Push, Material Plastic, For Use With...More

    Hand Sanitizer Dispenser,400mL,Metallic
    • RUBBERMAID
    • Hand Sanitizer Dispenser, 400mL, MetallicHand Sanitizer Dispenser,400mL,Metallic
    • Item # 15A626
    • Mfr. Model # FG750176
    • Hand Sanitizer Dispenser, Soap/Lotion Type Liquid, Operation Mode Push, Refill Type Bag in Box, Refill Size...More

    Hand Sanitizer Dispensr,3785mL,Stainless
    • BEST SANITIZERS, INC.
    • Hand Sanitizer Dispensr, 3785mL, StainlessHands Free Dispenser
    • Item # 36P170
    • Mfr. Model # MD10105
    • Hand Sanitizer Dispenser, Soap/Lotion Type Liquid, Operation Mode Foot Operated, Refill Type Bulk, Refill...More

    Wall Guard,Stainless Steel,31-3/4 in. H
    Industrial Dispenser,1250mL,Stainless
    • BEST SANITIZERS, INC.
    • Industrial Dispenser, 1250mL, StainlessIndustrial Dispenser
    • Item # 19RC60
    • Mfr. Model # MD10110
    • Industrial Hand Cleaner Dispenser, Soap/Lotion Type Liquid, Operation Mode Foot Operated, Refill Type Bulk,...More

    Soap Dispenser,4 x 1000mL,Gray,PK 4
    • DIVERSEY
    • Soap Dispenser, 4 x 1000mL, Gray, PK 4Dispenser
    • Item # 46D161
    • Mfr. Model # 5643945
    • Soap Dispenser, Soap/Lotion Type Liquid, Operation Mode Touch Free, Refill Type Bag in Box, Refill Size...More

    Results per page: 16 | 32 | 48