Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Restroom Equipment

16 Results Found that Include 19 Products

Results per page: 16 | 32 | 48
    Paper Towel Dispenser,Hardwound,(1) Roll
    • GEORGIA-PACIFIC
    • Paper Towel Dispenser, Hardwound, (1) RollPaper Towel Dispenser,Hardwound,(1) Roll
    • Item # 2GWZ9
    • Mfr. Model # ADS200B
    • Paper Towel Dispenser, Paper Towel Type Hardwound, Dispenser Operation Automated, Dispenser Material Plastic,...More

    Wall Guard,32 In. H,16 In. W,White,PK 2
    Soap Dispenser,1100mL,White
    • RUBBERMAID
    • Soap Dispenser, 1100mL, WhiteSoap Dispenser,1100mL,White
    • Item # 15A695
    • Mfr. Model # FG750333
    • Soap Dispenser, Soap/Lotion Type Foam, Operation Mode Touch Free, Refill Size 1100mL, Material Plastic, For...More

    Sanitary Product Dispenser,Wht,Coin Free
    Wall Guard,32 In. H,16 In. W,Black,PK 2
    Paper Towel Dispenser,Hardwound,(1) Roll
    • GEORGIA-PACIFIC
    • Paper Towel Dispenser, Hardwound, (1) RollPaper Towel Dispenser,Hardwound,(1) Roll
    • Item # 2GXA1
    • Mfr. Model # ADS200K
    • Paper Towel Dispenser, Paper Towel Type Hardwound, Dispenser Operation Automated, Dispenser Material Plastic,...More

    Hand Sanitizer Dispenser,1000mL,PK 12
    • DIVERSEY
    • Hand Sanitizer Dispenser, 1000mL, PK 12Hand Sanitizer Dispenser,1000mL,PK 12
    • Item # 32GM63
    • Mfr. Model # 05494
    • Hand Sanitizer Dispenser, Soap/Lotion Type Liquid, Operation Mode Push, Refill Size 1000mL, Material Plastic,...More

    Hand Sanitizer Floor Stand,1250mL,White
    • BEST SANITIZERS, INC.
    • Hand Sanitizer Floor Stand, 1250mL, WhiteHand Sanitizer Floor Stand
    • Item # 19RC58
    • Mfr. Model # KTS1011
    • Hand Sanitizer Dispenser, Soap/Lotion Type Liquid, Operation Mode Touch Free, Refill Type Proprietary Only,...More

    Soap Dispenser,1100mL,Black
    • RUBBERMAID
    • Soap Dispenser, 1100mL, BlackSoap Dispenser,1100mL,Black
    • Item # 15A694
    • Mfr. Model # FG750334
    • Soap Dispenser, Soap/Lotion Type Foam, Operation Mode Touch Free, Refill Size 1100mL, Material Plastic, For...More

    Tough Guy Dispenser Stand
    HEPA Filter Retrofit Kit,9-37/64 In. H
    • XLERATOR
    • HEPA Filter Retrofit Kit, 9-37/64 In. HHEPA Filter Retrofit Kit,9-37/64 In. H
    • Item # 38A941
    • Mfr. Model # 40525
    • HEPA Filter Retrofit Kit, Black, Height 9-37/64 In., Width 11-11/16 In., Depth 2-13/16 In., Material Metal...More

    Toilet Paper Holder, (1) Roll, White
    • BESTCARE
    • Toilet Paper Holder, (1) Roll, WhiteToilet Paper Holder, (1) Roll, White
    • Item # 49T904
    • Mfr. Model # WH1845FA
    • Toilet Paper Holder, Holder Style Recessed Anti-Ligature, Material Stainless Steel, Enviro-Glaze Finish,...More

    Antiligature Toilet Paper Dispr,Satin
    • ODD BALL INDUSTRIES
    • Antiligature Toilet Paper Dispr, SatinAntiligature Toilet Paper Dispr,Satin
    • Item # 38R015
    • Mfr. Model # SP-5
    • Toilet Paper Holder, Holder Style Anti-Ligature, Material 304 Stainless Steel, Satin Finish, Color Silver,...More

    Results per page: 16 | 32 | 48