Skip Content

Filter Results By

Applied Filters Clear All

Sub-Category
Item
Length
Width
Height
For Use With
Brand
Price
Shop By

Rescue Shoring Tool Accessories

82 Results Found that Include 105 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Ratchet Strap, Length 10 Ft.
  • HURST JAWS OF LIFE / AIRSHORE
  • Ratchet Strap, Length 10 Ft.Ratchet Strap, Length 10 Ft.
  • Item # 13U754
  • Mfr. Model # ART-RS
  • Ratchet Strap, Length 10 ft., For Use With Mfr. No. 368A073, 368A048, 368A047, 368A046, 368A045, 368A044,...More

Lifting Sling,6 Ft.
Control,Dual Strut,Deadman
  • HURST JAWS OF LIFE / AIRSHORE
  • Control, Dual Strut, DeadmanControl,Dual Strut,Deadman
  • Item # 14X151
  • Mfr. Model # AIR-DMT
  • Dual Strut Control Deadman Type, Length 9 In., Width 6 In., Height 3-1/2 In., For Use With Mfr. No. 368A073,...More

Accessory Kit,Quick Strut
  • HURST JAWS OF LIFE / AIRSHORE
  • Accessory Kit, Quick StrutAccessory Kit,Quick Strut
  • Item # 14X165
  • Mfr. Model # 541A043
  • Quick Strut Accessory Kit, Includes (2) Cluster Hooks, (2) Axle Straps, (2) Protective Sleeves, and Accessory...More

Chain Wedge,6-3/4 x 3 In.
  • HURST JAWS OF LIFE / AIRSHORE
  • Chain Wedge, 6-3/4 x 3 In.Chain Wedge,6-3/4 x 3 In.
  • Item # 13U719
  • Mfr. Model # ART-CW
  • Chain Wedge, Length 6-3/4 In., Height 3 In., For Use With Mfr. No. 368A073, 368A048, 368A047, 368A046,...More

Lowering Hook,14-1/2 Ft.
  • HURST JAWS OF LIFE / AIRSHORE
  • Lowering Hook, 14-1/2 Ft.Lowering Hook,14-1/2 Ft.
  • Item # 13U756
  • Mfr. Model # ART-LH
  • Lowering Hook, Length 14-1/2 In. ft., Width 1 In., For Use With Mfr. No. 368A073, 368A048, 368A047, 368A046,...More

Bracket,Bottom Mounting,For 4 Extensions
Clevis,45 Degree,3-1/2 x 3-1/2 x 3-1/2In
Control,Single,Deadman
  • HURST JAWS OF LIFE / AIRSHORE
  • Control, Single, DeadmanControl,Single,Deadman
  • Item # 14X152
  • Mfr. Model # AIR-DM
  • Single Deadman Control, Length 7 In., Width 2-1/2 In., Height 3 In., For Use With Mfr. No. 368A073, 368A048,...More

Protective Sleeve For Quick Strut Straps
Point,7 x 3 In.
  • HURST JAWS OF LIFE / AIRSHORE
  • Point, 7 x 3 In.Point,7 x 3 In.
  • Item # 13U720
  • Mfr. Model # ART-PT
  • Point, Length 7 In., Height 3 In., For Use With Mfr. No. 368A073, 368A048, 368A047, 368A046, 368A045,...More

Picket,40 In. Length x 1 In. Width
  • HURST JAWS OF LIFE / AIRSHORE
  • Base PlateBase Plate
  • Multiple product options available

    Multiple product options available

Static Clevis,45 Deg,4-1/2 x 4 x 3-1/2In
Stacking Tubes With Pins
  • HURST JAWS OF LIFE / AIRSHORE
  • Stacking Tubes With PinsStacking Tubes With Pins
  • Item # 14X205
  • Mfr. Model # ST-4
  • Stacking Tubes With Pins, Length 8 In., Width 3-1/2 In., For Use With Mfr. No. AS-A, AS-B, AS-C, AS-D, AS-E,...More

Dump Valve
  • HURST JAWS OF LIFE / AIRSHORE
  • Dump ValveDump Valve
  • Item # 14X153
  • Mfr. Model # AIR-DVR
  • Dump Valve, Length 6-3/4 In., Width 4 In., Height 1-1/2 In., For Use With Mfr. No. 368A073, 368A048, 368A047,...More

60 Degree Swivel,5 x 5 x 5-1/2 In.
  • HURST JAWS OF LIFE / AIRSHORE
  • 60 Degree Swivel, 5 x 5 x 5-1/2 In.60 Degree Swivel,5 x 5 x 5-1/2 In.
  • Item # 13U729
  • Mfr. Model # ART-P60
  • 60 DegreePivot, Length 5 In., Width 5 In., Height 5-1/2 In., For Use With Mfr. No. 368A073, 368A048, 368A047,...More

Operations Manual For Airshore Equipment
Vehicle Stabilization Kit,ART Lite
  • HURST JAWS OF LIFE / AIRSHORE
  • Vehicle Stabilization Kit, ART LiteVehicle Stabilization Kit,ART Lite
  • Item # 14X167
  • Mfr. Model # ART-LK
  • ART Lite Vehicle Stabilization Kit, Includes (2) ART Lite 16 to 23 In., (2) ART Lite 28 to 41 In., (2) 12 to...More

V-Block,4 x 5 x 3 In.
  • HURST JAWS OF LIFE / AIRSHORE
  • V-Block, 4 x 5 x 3 In.V-Block,4 x 5 x 3 In.
  • Item # 13U721
  • Mfr. Model # ART-VB
  • V-Block, Length 4 In., Width 5 In., Height 3 In., For Use With Mfr. No. 368A073, 368A048, 368A047, 368A046,...More

Air Supply Assembly,Dual High Pressure
Carrying Case,Lite Pod,For ART-LP
Manifold,2-Way
  • HURST JAWS OF LIFE / AIRSHORE
  • Manifold, 2-WayManifold,2-Way
  • Item # 14X163
  • Mfr. Model # AIR-2MH
  • 2-Way Manifold, For Use With Mfr. No. 368A073, 368A048, 368A047, 368A046, 368A045, 368A044, 368A043, 368A042,...More

Clevis,22 Degree,4 x 3-1/2 x 5-1/2 In.
Tripod Head,2-3/4 x 16 x 16 In.
  • HURST JAWS OF LIFE / AIRSHORE
  • Tripod Head, 2-3/4 x 16 x 16 In.Tripod Head,2-3/4 x 16 x 16 In.
  • Item # 13U751
  • Mfr. Model # ART-TH
  • Tripod Head, Length 2-3/4 In., Width 16 In., Height 16 In., For Use With Mfr. No. 368A073, 368A048, 368A047,...More

Replacement Nailer Block
  • HURST JAWS OF LIFE / AIRSHORE
  • Replacement Nailer BlockReplacement Nailer Block
  • Item # 13U748
  • Mfr. Model # ART-RNB
  • Replacement Nailer Block, Length 1-1/2 In., Width 8 In., Height 12 In., For Use With Mfr. No. 368A073,...More

Bracket,Bottom Mounting,For 1 Struts
  • HURST JAWS OF LIFE / AIRSHORE
  • Bracket, Bottom Mounting, For 1 StrutsBracket,Bottom Mounting,For 1 Struts
  • Item # 14X226
  • Mfr. Model # ART-MB1B
  • Bottom Mounting Bracket For 1 Rescue Strut, Length 5 In., Width 5 In., Height 2-1/4 In., For Use With Mfr....More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More