Skip Content

Filter Results By

Sub-Category
Item
Length
Width
Height
For Use With
Brand
Price
Shop By

Rescue Shoring Tool Accessories

70 Results Found that Include 82 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Picket,40 In. Length x 1 In. Width
Building Collapse Kit
Accessory Kit,Quick Strut
  • HURST JAWS OF LIFE / AIRSHORE
  • Accessory Kit, Quick Strut Accessory Kit,Quick Strut
  • Item # 14X165
  • Mfr. Model # 541A043
  • Quick Strut Accessory Kit, Includes (2) Cluster Hooks, (2) Axle Straps, (2) Protective Sleeves, and Accessory...More

Ratchet Strap, Length 10 Ft.
  • HURST JAWS OF LIFE / AIRSHORE
  • Ratchet Strap, Length 10 Ft. Ratchet Strap, Length 10 Ft.
  • Item # 13U754
  • Mfr. Model # ART-RS
  • Ratchet Strap, Length 10 ft., For Use With Mfr. No. 368A073, 368A048, 368A047, 368A046, 368A045, 368A044,...More

Mounting Bracket,Horizontal
Raker Rail Nailer,5-1/4 x 8 x 12 In.
Replacement Nailer Block
  • HURST JAWS OF LIFE / AIRSHORE
  • Replacement Nailer Block Replacement Nailer Block
  • Item # 13U748
  • Mfr. Model # ART-RNB
  • Replacement Nailer Block, Length 1-1/2 In., Width 8 In., Height 12 In., For Use With Mfr. No. 368A073,...More

Base Plate with Bracket
  • HURST JAWS OF LIFE / AIRSHORE
  • Base Plate with Bracket Base Plate with Bracket
  • Item # 13U749
  • Mfr. Model # ART-BPB12
  • Base Plate with Bracket, Length 12 In., Width 12 In., Height 4 In., For Use With Mfr. No. 368A073, 368A048,...More

Clevis,45 Degree,3-1/2 x 3-1/2 x 3-1/2In
  • HURST JAWS OF LIFE / AIRSHORE
  • Base Plate Base Plate
  • Multiple product options available

    Multiple product options available

Static Clevis,45 Deg,4-1/2 x 4 x 3-1/2In
Tripod Head,2-3/4 x 16 x 16 In.
  • HURST JAWS OF LIFE / AIRSHORE
  • Tripod Head, 2-3/4 x 16 x 16 In. Tripod Head,2-3/4 x 16 x 16 In.
  • Item # 13U751
  • Mfr. Model # ART-TH
  • Tripod Head, Length 2-3/4 In., Width 16 In., Height 16 In., For Use With Mfr. No. 368A073, 368A048, 368A047,...More

Air Supply Assembly,Single High Pressure
Rigid Base,6 x 6 x 2-1/2 In.
  • HURST JAWS OF LIFE / AIRSHORE
  • Rigid Base, 6 x 6 x 2-1/2 In. Rigid Base,6 x 6 x 2-1/2 In.
  • Item # 13U714
  • Mfr. Model # ART-RB
  • Rigid Base, Length 6 In., Width 6 In., Height 2-1/2 In., For Use With Mfr. No. 368A073, 368A048, 368A047,...More

Bracket,Top Mounting,For 6 Rescue Struts
Gin Pole Pivot,9 x 3 In.
  • HURST JAWS OF LIFE / AIRSHORE
  • Gin Pole Pivot, 9 x 3 In. Gin Pole Pivot,9 x 3 In.
  • Item # 14X143
  • Mfr. Model # ART-GPP
  • Gin Pole Pivot, Length 9 In., Width 3 In., For Use With Mfr. No. 368A073, 368A048, 368A047, 368A046, 368A045,...More

Rhino Head,13 x 10 x 11-1/2 In.
  • HURST JAWS OF LIFE / AIRSHORE
  • Rhino Head, 13 x 10 x 11-1/2 In. Rhino Head,13 x 10 x 11-1/2 In.
  • Item # 13U718
  • Mfr. Model # ART-RH
  • Rhino Head, Length 13 In., Width 10 In., Height 11-1/2 In., For Use With Mfr. No. 368A073, 368A048, 368A047,...More

Air Supply Assembly,Dual High Pressure
Clevis,60 Degree,3-1/2 x 3-1/2 x 5 In.
60 Degree Swivel,5 x 5 x 5-1/2 In.
  • HURST JAWS OF LIFE / AIRSHORE
  • 60 Degree Swivel, 5 x 5 x 5-1/2 In. 60 Degree Swivel,5 x 5 x 5-1/2 In.
  • Item # 13U729
  • Mfr. Model # ART-P60
  • 60 DegreePivot, Length 5 In., Width 5 In., Height 5-1/2 In., For Use With Mfr. No. 368A073, 368A048, 368A047,...More

Bracket,Bottom Mounting,For 6 Struts
  • HURST JAWS OF LIFE / AIRSHORE
  • Bracket, Bottom Mounting, For 6 Struts Bracket,Bottom Mounting,For 6 Struts
  • Item # 14X222
  • Mfr. Model # ART-MB6B
  • Bottom Mounting Bracket for 6 Rescue Struts, Length 5 In., Width 30 In., Height 2-1/4 In., For Use With Mfr....More

Operations Manual For Airshore Equipment
Chain Wedge,6-3/4 x 3 In.
  • HURST JAWS OF LIFE / AIRSHORE
  • Chain Wedge, 6-3/4 x 3 In. Chain Wedge,6-3/4 x 3 In.
  • Item # 13U719
  • Mfr. Model # ART-CW
  • Chain Wedge, Length 6-3/4 In., Height 3 In., For Use With Mfr. No. 368A073, 368A048, 368A047, 368A046,...More

Lowering Hook,14-1/2 Ft.
  • HURST JAWS OF LIFE / AIRSHORE
  • Lowering Hook, 14-1/2 Ft. Lowering Hook,14-1/2 Ft.
  • Item # 13U756
  • Mfr. Model # ART-LH
  • Lowering Hook, Length 14-1/2 In. ft., Width 1 In., For Use With Mfr. No. 368A073, 368A048, 368A047, 368A046,...More

Clevis,22 Degree,4 x 3-1/2 x 5-1/2 In.
A-Frame Kit
  • HURST JAWS OF LIFE / AIRSHORE
  • A-Frame Kit A-Frame Kit
  • Item # 14X180
  • Mfr. Model # ART-AFK
  • A-Frame Kit, For Use With Mfr. No. 368A073, 368A048, 368A047, 368A046, 368A045, 368A044, 368A043, 368A042,...More

Static Clevis,4 x 3-1/2 x 5-1/2In
  • HURST JAWS OF LIFE / AIRSHORE
  • Static Clevis, 4 x 3-1/2 x 5-1/2In Static Clevis,4 x 3-1/2 x 5-1/2In
  • Item # 13U716
  • Mfr. Model # ART-SC
  • Static Clevis, Length 4 In., Width 3-1/2 In., Height 5-1/2 In., For Use With Mfr. No. 368A073, 368A048,...More

Raker Rail,Heavy Duty,5 Ft.,PR
  • HURST JAWS OF LIFE / AIRSHORE
  • Raker Rail, Heavy Duty, 5 Ft., PR Raker Rail,Heavy Duty,5 Ft.,PR
  • Item # 13U739
  • Mfr. Model # ART-HDR5
  • Heavy Duty Raker Rail, Length 5 ft., Width 6-3/4 In., Height 3-1/2 In., For Use With Mfr. No. 368A073,...More

Expandable Load Cell
  • HURST JAWS OF LIFE / AIRSHORE
  • Expandable Load Cell Expandable Load Cell
  • Item # 14X147
  • Mfr. Model # ART-ELC
  • Expandable Load Cell, Length 7-1/2 In., Width 3-1/4 In., Height 5 In., For Use With Mfr. No. 368A073,...More

Results per page:  16 | 32 | 48

Look to Grainger for your rescue shoring accessories. You’ll find a variety of attachments, strut extensions and air supply components. From raker rails and trench panels to lowering chains and straps. Grainger has the rescue shoring accessories to help you with your rescue mission.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More