Skip Content

Filter Results By

Applied Filters Clear All

Detects
Sensor Range
Resolution
Temp. Range
For Use With
Brand
Price
Shop By

Replacement Sensors

16 Results Found that Include 130 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • DRAEGER
    • SensorSensor
    • Multiple product options available

      Multiple product options available

    • DRAEGER
    • IR SensorIR Sensor
    • Multiple product options available

      Multiple product options available

    Catalytic Sensor,Methane
    • DRAEGER
    • Catalytic Sensor, MethaneCatalytic Sensor,Methane
    • Item # 36F163
    • Mfr. Model # 6812950
    • Catalytic Sensor, Detects Methane, Chemical Formula CH4, Sensor Range 0 to 100 Percent LEL, 0 to 5 Percent...More

    Sensor Filter and Seal,PK4
    • DRAEGER
    • Sensor Filter and Seal, PK4Sensor Filter and Seal,PK4
    • Item # 36D997
    • Mfr. Model # 8317611
    • Sensor Filter and Seal, Temp. Range -4 Degrees to 122 Degrees F, For Use With Mfr. No. X-AM 3000, Package...More

    Sensor Membranes,PK5
    • DRAEGER
    • Sensor Membranes, PK5Sensor Membranes,PK5
    • Item # 36E314
    • Mfr. Model # 8317805
    • Sensor Membranes, Temp. Range -4 Degrees to 122 Degrees F, For Use With Mfr. No. X-AM 7000, Package Quantity 5...More

    • DRAEGER
    • XS SensorXS Sensor
    • Multiple product options available

      Multiple product options available

    Gas Sensor,Phosphine,0 to 20 ppm
    • DRAEGER
    • Gas Sensor, Phosphine, 0 to 20 ppmGas Sensor,Phosphine,0 to 20 ppm
    • Item # 35KG34
    • Mfr. Model # 4543766
    • Gas Sensor, Detects Phosphine, Chemical Formula PH3, Sensor Range 0 to 20 ppm, Resolution 0.1 ppm, Temp....More

    Gas Sensor,Hydrgn Peroxide,0 to 30.0 ppm
    Gas Sensor,Carbon Dioxide
    • DRAEGER
    • Gas Sensor, Carbon DioxideGas Sensor,Carbon Dioxide
    • Item # 35KG47
    • Mfr. Model # 4595473
    • Gas Sensor, Detects Carbon Dioxide, Chemical Formula CO2, Sensor Range 0 to 5 Percent vol., Resolution 0.01...More

    Gas Sensor,Hydrazine,0 to 3.00 ppm
    • DRAEGER
    • Gas Sensor, Hydrazine, 0 to 3.00 ppmGas Sensor,Hydrazine,0 to 3.00 ppm
    • Item # 35KG50
    • Mfr. Model # 6809190
    • Gas Sensor, Detects Hydrazine, Chemical Formula N2H4, Sensor Range 0 to 3.00 ppm, Resolution 0.01 ppm, Temp....More

    Gas Sensor,HF/HCL,0 to 30.0 ppm
    • DRAEGER
    • Gas Sensor, HF/HCL, 0 to 30.0 ppmGas Sensor,HF/HCL,0 to 30.0 ppm
    • Item # 35KG48
    • Mfr. Model # 6809140
    • Gas Sensor, Detects Hydrogen Fluoride, Hydrogen Chloride, Chemical Formula HF, HCL, Sensor Range 0 to 30.0...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More