Skip Content

Filter Results By

Applied Filters Clear All

Fits Brand
For Use With Mfr. Model Number
Brand
Price
Shop By

Replacement Parts

259 Results Found that Include 259 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
O-Ring, Casing
Mechanical Seal
  • GOULDS WATER TECHNOLOGY
  • Mechanical Seal Mechanical Seal
  • Item # 24XP96
  • Mfr. Model # 10K55
  • Mechanical Seal, For Use With Mfr. Model Number FG3STK NPE KIT 1ST, RPKNPE Seal Repair Kit NPE, 15K1 NPE...More

O-Ring Square Cut
Hi-Temp Seal
Discharge Flange Gasket
Impeller Dia. 7.62 In.
Mechanical Seal
Shaft Sleeve
Standard Shaft Seal
O-Ring
  • GOULDS WATER TECHNOLOGY
  • O-Ring O-Ring
  • Item # 24XR97
  • Mfr. Model # 5K74
  • O-Ring, For Use With Mfr. Model Number 3656, LC, Fits Brand Goulds

O-Ring Guide Vane
Mechanical Seal
Motor 1/2 HP 1/60/115-230V ODP
Impeller Housing Dia. 4.38 In.
Motor 2 HP 1/60/230 ODP
Mechanical Seal Assembly
Impeller Dia. 3.19 In.
Motor 2 HP 3/60/230-460 3450 rpm
Pump Casing
  • GOULDS WATER TECHNOLOGY
  • Pump Casing Pump Casing
  • Item # 24XR58
  • Mfr. Model # 1K103
  • Pump Casing, For Use With Mfr. Model Number 3656, LC, Fits Brand Goulds, Includes Pipe Plug 1/4 In. NPT

Start Switch, Solid State
Steel Hex Bolt 5/16-18 x 1-1/2 In.
Impeller
  • GOULDS WATER TECHNOLOGY
  • Impeller Impeller
  • Item # 24XR31
  • Mfr. Model # 2k1214
  • Impeller, For Use With Mfr. Model Number 3656, LC, Fits Brand Goulds

Impeller Dia. 4.25 In.
  • GOULDS WATER TECHNOLOGY
  • Impeller Dia. 4.25 In. Impeller Dia. 4.25 In.
  • Item # 24XP76
  • Mfr. Model # 2K1213
  • Impeller Dia. 4.25 In., For Use With Mfr. Model Number 3656, LC, Fits Brand Goulds, Includes Spring Retainer...More

Seal Housing
Seal Repair Kit
  • GOULDS WATER TECHNOLOGY
  • Seal Repair Kit Seal Repair Kit
  • Item # 24XR60
  • Mfr. Model # RPK3656S
  • Seal Repair Kit, For Use With Mfr. Model Number 3656/3756S, Fits Brand Goulds, Includes Rotating Seal, Shaft...More

Shaft Seal Assembly, Sil-Car/Viton Seal
Wear Ring Bearing, Bronze 2-3/4 In.
Impeller Dia. 5.75 In.
  • GOULDS WATER TECHNOLOGY
  • Impeller Dia. 5.75 In. Impeller Dia. 5.75 In.
  • Item # 24XP74
  • Mfr. Model # 2K1202
  • Impeller Dia. 5.75 In., For Use With Mfr. Model Number 3656, LC, Fits Brand Goulds, Includes Spring Retainer...More

Impeller
  • GOULDS WATER TECHNOLOGY
  • Impeller Impeller
  • Item # 24XP33
  • Mfr. Model # 2K712
  • Impeller, For Use With Mfr. Model Number GT, Fits Brand Goulds

Impeller Bolt
Diaphram
  • GOULDS WATER TECHNOLOGY
  • Diaphram Diaphram
  • Item # 24XT11
  • Mfr. Model # 5k522
  • Diaphram, For Use With Mfr. Model Number J+, JRS, Fits Brand Goulds

Mechanical Seal Assembly Viton
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More