Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Type
  • View MoreView Less
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Replacement Parts

125 Results Found that Include 125 Products

Results per page: 16 | 32 | 48
Skirt/Adaptor Long Kit,Brass
  • AMERICAN STANDARD
  • Skirt/Adaptor Long Kit, BrassSkirt/Adaptor Long Kit,Brass
  • Item # 45W775
  • Mfr. Model # 012167-0020A
  • Skirt/Adaptor Long Kit, Includes Handle Adaptor, Chrome Skirt, Material of Construction Brass, For Use With...More

Chain Assy,Small Box Flush Valve,Steel
Faucet Supply Hose
  • AMERICAN STANDARD
  • Faucet Supply HoseFaucet Supply Hose
  • Item # 4THL2
  • Mfr. Model # A923672-0070A
  • Hose, Faucet, Size 18.1, End 1 - M10 x 1 (M), End 2 - G 3/8 (F) - 19mm Across Flats Thread Size, Inlet (In.)...More

Spud Assy Kit,1-1/2 In,Brass
Solenoid Assembly,Plastic
  • AMERICAN STANDARD
  • Solenoid Assembly, PlasticSolenoid Assembly,Plastic
  • Item # 29VL72
  • Mfr. Model # M964302-0070A
  • Solenoid Assembly, Fits Brand American Standard, For Use With Grainger Item Number 16T986, 16T987, 44D806,...More

Supply Stop,Cast,Brass,125 psi,1 in.
Spud Coupling Kit,Rear Connection,1-1/2
Lift Rod,Fits American Standard
  • AMERICAN STANDARD
  • Lift Rod, Fits American StandardLift Rod,Fits American Standard
  • Item # 29RU22
  • Mfr. Model # 051376-0020A
  • Item Lift Rod, For Use With Grainger Item Number 44E382, 44E383, 44E384, 44E385, 44E389, 44E390, 44E391, For...More

Battery Holder,Plastic
  • AMERICAN STANDARD
  • Battery Holder, PlasticBattery Holder,Plastic
  • Item # 29VL73
  • Mfr. Model # M950514-0070A
  • Battery Holder, Fits Brand American Standard, For Use With Grainger Item Number 16T986, 16T987, 44D806,...More

Escutcheon Screws,Flush Valve,Steel
Cover Set Screw,Metal
  • AMERICAN STANDARD
  • Cover Set Screw, MetalCover Set Screw,Metal
  • Item # 29VL74
  • Mfr. Model # A917376-0070A
  • Cover Set Screw, Fits Brand American Standard, For Use With Grainger Item Number 16T986, 16T987, 44D806,...More

Actuating Unit,Plastic, Rubber
  • AMERICAN STANDARD
  • Actuating Unit, Plastic, RubberActuating Unit,Plastic, Rubber
  • Item # 45W801
  • Mfr. Model # 033582-0070A
  • Actuating Unit, Material of Construction Plastic, Rubber, For Use With Legacy American Standard Toilets,...More

Handle,Metal
  • AMERICAN STANDARD
  • Handle, MetalHandle,Metal
  • Item # 45W812
  • Mfr. Model # 078524-0020A
  • Handle, Material of Construction Metal, For Use With Reliant + Faucets, Compliance ANSI/ASME, Not Applicable

Actuator,Steel, Brass, Plastic
Slip Joint Kit,Brass
  • AMERICAN STANDARD
  • Slip Joint Kit, BrassSlip Joint Kit,Brass
  • Item # 45W778
  • Mfr. Model # 066332-0070A
  • Slip Joint Kit, Includes Nut, Gasket, WasherMaterial of Construction Brass, For Use With American Standard...More

Escutcheon,Concealed Flush Valve,1/2 In
Spud Assy Kit,3/4 In,Brass
  • AMERICAN STANDARD
  • Spud Assy Kit, 3/4 In, BrassSpud Assy Kit,3/4 In,Brass
  • Item # 16U015
  • Mfr. Model # M952262-0020A
  • Spud Assembly Kit, Inlet (In.) 3/4, Material of Construction Brass, For Use With American Standard Flush...More

Flushvalve Flapper,Silicone
  • AMERICAN STANDARD
  • Flushvalve Flapper, SiliconeFlushvalve Flapper,Silicone
  • Item # 45W799
  • Mfr. Model # 738921-101.0070A
  • Flushvalve Flapper, Material of Construction Silicone, For Use With Cadet3 Tank, Compliance ANSI/ASME, Not...More

Outlet Pipe,Concealed,1-1/2 x 10 In
Safety Chain Kit,Steel
Eschutcheon w/Screws,Metal
  • AMERICAN STANDARD
  • Eschutcheon w/Screws, MetalEschutcheon w/Screws,Metal
  • Item # 45W806
  • Mfr. Model # 078538-0020A
  • Eschutcheon w/Screws, Material of Construction Metal, For Use With Reliant Showers, Compliance ANSI/ASME, Not...More

Supply Stop Cap,Flush Valve,1 In,Brass
Valve Unit,Plastic
  • AMERICAN STANDARD
  • Valve Unit, PlasticValve Unit,Plastic
  • Item # 45W810
  • Mfr. Model # M952100-0070A/H
  • Valve Unit, Material of Construction Plastic, For Use With Pressure Balance Shower Valves, Compliance...More

Vacuum Breaker,Concealed,1-1/2 x 13 In
Manual Valve,Small Box Flush Valve,Brass
Shank Extension Kit,Brass
  • AMERICAN STANDARD
  • Shank Extension Kit, BrassShank Extension Kit,Brass
  • Item # 45W802
  • Mfr. Model # M960131-0070A
  • Shank Extension Kit, Includes Shank Extensions, Gaskets, Material of Construction Brass, For Use With...More

Stand Off Kit,Plastic
Elbow,Outlet Pipe,1-1/2 In,Brass
Drain,Metal
  • AMERICAN STANDARD
  • Drain, MetalDrain,Metal
  • Item # 45W797
  • Mfr. Model # M953450-0020A
  • Drain, Material of Construction Metal, For Use With American Standard Faucets, Compliance ANSI/ASME, Not...More

Flush Valve Cover Assy,1.28 GPF w/Sensor
Vacuum Breaker Assy,1-1/2 x 27 In,Brass
Tailpiece,Adjustable,1 x 2-1/4 In,Brass
Results per page: 16 | 32 | 48