Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By

Replacement Parts

175 Results Found that Include 175 Products 

Results per page: 16 | 32 | 48
Nylon Lock Nut,1/4 x 20
  • PORT-A-COOL
  • Nylon Lock Nut, 1/4 x 20
  • Item # 23MK95
  • Mfr. Model # N-14-NYLOCK
  • Nylon Lock Nut,1/4 x 20, For Use With Mfr. Model Number PAC2K163SHD, PAC163SVT, PACJS2400, PAC2K24HPVS,...More

Replacement Pump,Port-A-Cool 24,36,48 In
  • PORT-A-COOL
  • Replacement Pump, Port-A-Cool 24,36,48 In
  • Item # 1PTJ4
  • Mfr. Model # PUMP-016-4R
  • Replacement Pump, For Use With Grainger Item Number 4HA14, 5YMJ3, 4WT31, 4WT32, 4HA13 and 1PX57, For Use With...More

Nylock Nut,1/4-20
  • PORT-A-COOL
  • Nylock Nut, 1/4-20
  • Item # 23ML26
  • Mfr. Model # N-14-NYLOK
  • Nylock Nut,1/4-20, For Use With Mfr. Model Number PAC2K163SHD, PAC163SVT, PACJS2400, PAC2K24HPVS,...More

Nylok Nut,5/16-18
  • PORT-A-COOL
  • Nylok Nut, 5/16-18
  • Item # 23ML30
  • Mfr. Model # N-516-NYLOK
  • Nylok Nut,5/16-18, For Use With Mfr. Model Number PAC2K163SHD, PAC163SVT, PACJS2400, PAC2K24HPVS,...More

Lockwashers,5/16 In.
  • PORT-A-COOL
  • Lockwashers, 5/16 In.
  • Item # 23ML45
  • Mfr. Model # WASHER-04
  • Lockwashers,5/16 In., For Use With Mfr. Model Number PACCYC02, PACCYC02220-50, PACCYC02220-60, PACCYC03,...More

Float Assembly,Replacement
  • PORT-A-COOL
  • Float Assembly, Replacement
  • Item # 22D140
  • Mfr. Model # FLOAT-02
  • Float Assembly, Replacement, For Use With 1PX57, 4WT32, 4WT31, 4HA13, 4HA14, 2AAG7, 4HWJ9, 4HA16, 4HWH9, 5YMJ3...More

Motor Assembly,Replacement
Replacement Pump,Port-A-Cool 16 In,4HA15
Three Speed Harness Switch,Replacement
Motor Assembly,Replacement
Pressure Regulator,Replacement
  • PORT-A-COOL
  • Pressure Regulator, Replacement
  • Item # 22D142
  • Mfr. Model # PRES-REG-01
  • Pressure Regulator, Replacement, For Use With 1PX57, 4WT32, 4WT31, 4HA13, 4HA14, 2AAG7, 4HWJ9, 4HA16, 4HWH9,...More

Replacement Motor for 36 3-Speed Unit
Belt2K-48-01
  • PORT-A-COOL
  • Belt2K-48-01
  • Item # 23MK31
  • Mfr. Model # BELT2K4801
  • Belt2K-48-01, For Use With Mfr. Model Number PAC2K36HZ, PAC2K481S220-50, PAC2K481S220-60, Fits Brand...More

Variable Speed Switch,Replacement
Motor Assembly,Replacement
Mineral Treatment,PK6
  • PORT-A-COOL
  • Mineral Treatment, PK6
  • Item # 22D152
  • Mfr. Model # MK-47-CS
  • Mineral Treatment Additive, For Use With 1PX57, 4WT32, 4WT31, 4HA13, 4HA14, 2AAG7, 4HWJ9, 4HA16, 6PVZ7,...More

Belt,40 In.
  • PORT-A-COOL
  • Belt, 40 In.
  • Item # 23MK89
  • Mfr. Model # BELT2K-38-01
  • Belt,40 In., For Use With Mfr. Model Number PAC2K363S, PAC2K361S, Fits Brand Port-A-Cool

Pump,For Port-A-Cool 16 In,4HA16,5M186
  • PORT-A-COOL
  • Pump, For Port-A-Cool 16 In, 4HA16,5M186
  • Item # 2AAH3
  • Mfr. Model # PUMP-0150-1
  • Replacement Pump, 1/70 HP Submersible, For Use With Port-A-Cool 16 In Table Top Evaporative Cooler, 4HA16 And...More

Motor Assembly,Replacement
Filter Frames,36 In Acc,Port-A-Cool
  • PORT-A-COOL
  • Filter Frames, 36 In Acc, Port-A-Cool
  • Item # 1PTJ8
  • Mfr. Model # PAC-FRAME-36
  • Filter Frames, 36 In Accessory, For Use With Port-A-Cool Evaporative Cooling Units, 4HA13, 4WT31, 4WT32 and...More

Fan Blade Assembly,Replacement
Electrical Box
  • PORT-A-COOL
  • Electrical Box
  • Item # 23ML16
  • Mfr. Model # BOX-UL-02
  • Electrical Box, For Use With Mfr. Model Number PAC2KCYC01, PAC2KCYC01220-50, PAC2KCYC01220-60, PACCYC02 ,...More

Spray Bar Bonnet For 36 Model
  • PORT-A-COOL
  • Spray Bar Bonnet For 36 Model
  • Item # 23MK40
  • Mfr. Model # BONNET-01
  • Spray Bar Bonnet For 36 Model, For Use With Mfr. Model Number PAC2K361S, PAC2K36HPVS, PAC2K363S, PAC2K36HZ,...More

Switch Plate for 16 In. 3 Speed Unit
Metal Toggle Switch
  • PORT-A-COOL
  • Metal Toggle Switch
  • Item # 23MK78
  • Mfr. Model # SWITCH-TOG-03
  • Metal Toggle Switch, For Use With Mfr. Model Number PAC2K163SHD, PAC163SVT, PACJS2400, PAC2K24HPVS,...More

Filter Frames,48 In Acc,Port-A-Cool
  • PORT-A-COOL
  • Filter Frames, 48 In Acc, Port-A-Cool
  • Item # 1PTJ9
  • Mfr. Model # PAC-FRAME-48
  • Filter Frame with Filter, Includes Prefilter, Type 48 In. Accessory, For Use With Port-A-Cool Evaporative...More

Securing Bracket For Water Pump
  • PORT-A-COOL
  • Securing Bracket For Water Pump
  • Item # 23ML86
  • Mfr. Model # PUMP-ACC-13
  • Securing Bracket For Water Pump, For Use With Mfr. Model Number PAC2K36HP220-50, PAC2K36HP220-60,...More

Hose Tank To Unit
Swivel Caster,4 In.
  • PORT-A-COOL
  • Swivel Caster, 4 In.
  • Item # 23ML92
  • Mfr. Model # CASTERS-HD-4
  • Swivel Caster,4 In., For Use With Mfr. Model Number PAC163SVT, PAC163SVT220-50, PAC163SVT220-60,...More

Pad Flap For 16 Model
  • PORT-A-COOL
  • Pad Flap For 16 Model
  • Item # 23MK58
  • Mfr. Model # FLAP-16-01
  • Pad Flap For 16 Model, For Use With Mfr. Model Number PAC163SVT, PAC2K163SHD, PACJS1600, PAC2K16AD, Fits...More

Securing Bracket For Water Pump
  • PORT-A-COOL
  • Securing Bracket For Water Pump
  • Item # 23ML87
  • Mfr. Model # PUMP-ACC-14
  • Securing Bracket For Water Pump, For Use With Mfr. Model Number PAC2K163SFC,PAC2K36SHD, PAC2K16HPVSFC, Fits...More

Hex Bolt,1/4 x 1/2 In.
  • PORT-A-COOL
  • Hex Bolt, 1/4 x 1/2 In.
  • Item # 23MK94
  • Mfr. Model # S-004
  • Hex Bolt,1/4 x 1/2 In., For Use With Mfr. Model Number PAC2K163SHD, PAC163SVT, PACJS2400, PAC2K24HPVS,...More

Results per page: 16 | 32 | 48