Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

175 Results Found that Include 175 Products 

 |  Results per page: 16 | 32 | 48

Replacement Pump, Port-A-Cool 24,36,48 In

PORT-A-COOL

Grainger Item # 1PTJ4 | Mfr. Model # PUMP-016-4R

Catalog Page # 4187 (PDF)

Replacement Pump, For Use With Grainger Item Number 4HA14, 5YMJ3, 4WT31, 4WT32, 4HA13 and 1PX57, For Use With...More

Float Assembly, Replacement

PORT-A-COOL

Grainger Item # 22D140 | Mfr. Model # FLOAT-02

Catalog Page # NA

Float Assembly, Replacement, For Use With 1PX57, 4WT32, 4WT31, 4HA13, 4HA14, 2AAG7, 4HWJ9, 4HA16, 4HWH9, 5YMJ3...More

Replacement Pump, Port-A-Cool 16 In, 4HA15

PORT-A-COOL

Grainger Item # 1PTJ3 | Mfr. Model # PUMP-0140-1

Catalog Page # 4187 (PDF)

Replacement Pump, 1/40 HP, For Use With Port-A-Cool 16 In Filler Cart Evaporative Cooler, 4HA15

Motor Assembly, Replacement

PORT-A-COOL

Grainger Item # 22D146 | Mfr. Model # MOTOR-012-04E

Catalog Page # NA

Motor Assembly, Replacement, Includes 3 Speed Motor, For Use With 2AAG7, 4HWJ9, 4HA16

Replacement Motor for 36 3-Speed Unit

PORT-A-COOL

Grainger Item # 2AAH2 | Mfr. Model # MOTOR-012-02STA

Catalog Page # 4187 (PDF)

Replacement Motor for 36 3-Speed Unit, Includes Bracket And Pulley

Pressure Regulator, Replacement

PORT-A-COOL

Grainger Item # 22D142 | Mfr. Model # PRES-REG-01

Catalog Page # NA

Pressure Regulator, Replacement, For Use With 1PX57, 4WT32, 4WT31, 4HA13, 4HA14, 2AAG7, 4HWJ9, 4HA16, 4HWH9,...More

Three Speed Harness Switch, Replacement

PORT-A-COOL

Grainger Item # 22D150 | Mfr. Model # CTRL-3SPD-02

Catalog Page # NA

Three Speed Harness Switch, Replacement, For Use With 2AAG7, 4HWJ9, 4HA16, 4WT32

Motor Assembly, Replacement

PORT-A-COOL

Grainger Item # 22D144 | Mfr. Model # MOTOR-012-01STA

Catalog Page # NA

Motor Assembly, Replacement, Includes Motor, Pulley And Wire, For Use With 4WT31

Motor Assembly, Replacement

PORT-A-COOL

Grainger Item # 22D141 | Mfr. Model # FAN-ACC-02

Catalog Page # NA

Motor Assembly, Replacement, Includes Motor, Pulley And Wire, For Use With 4WT32

Motor Assembly, Replacement

PORT-A-COOL

Grainger Item # 22D145 | Mfr. Model # MOTOR-010-01

Catalog Page # NA

Motor Assembly, Replacement, Includes 2 Speed Motor, For Use With 1PX57

Variable Speed Switch, Replacement

PORT-A-COOL

Grainger Item # 22D148 | Mfr. Model # CTRL-VS-02

Catalog Page # NA

Variable Speed Switch, Replacement, For Use With 4HA13

Belt, 40 In.

PORT-A-COOL

Grainger Item # 23MK89 | Mfr. Model # BELT2K-38-01

Catalog Page # NA

Belt,40 In., For Use With Mfr. Model Number PAC2K363S, PAC2K361S, Fits Brand Port-A-Cool

Securing Bracket For Water Pump

PORT-A-COOL

Grainger Item # 23ML86 | Mfr. Model # PUMP-ACC-13

Catalog Page # NA

Securing Bracket For Water Pump, For Use With Mfr. Model Number PAC2K36HP220-50, PAC2K36HP220-60,...More

Securing Bracket For Water Pump

PORT-A-COOL

Grainger Item # 23ML87 | Mfr. Model # PUMP-ACC-14

Catalog Page # NA

Securing Bracket For Water Pump, For Use With Mfr. Model Number PAC2K163SFC,PAC2K36SHD, PAC2K16HPVSFC, Fits...More

Clamp Fastener

PORT-A-COOL

Grainger Item # 23ML42 | Mfr. Model # SPRAY-ACC-04

Catalog Page # NA

Clamp Fastener, For Use With Mfr. Model Number PACLND-01, PACLND-01220-50, Fits Brand Port-A-Cool

Spray Bar Bonnet For 36 Model

PORT-A-COOL

Grainger Item # 23MK40 | Mfr. Model # BONNET-01

Catalog Page # NA

Spray Bar Bonnet For 36 Model, For Use With Mfr. Model Number PAC2K361S, PAC2K36HPVS, PAC2K363S, PAC2K36HZ,...More

Pad Flap For 16 Model

PORT-A-COOL

Grainger Item # 23MK58 | Mfr. Model # FLAP-16-01

Catalog Page # NA

Pad Flap For 16 Model, For Use With Mfr. Model Number PAC163SVT, PAC2K163SHD, PACJS1600, PAC2K16AD, Fits...More

Spray Bar Assembly

PORT-A-COOL

Grainger Item # 23MK71 | Mfr. Model # SPRAY-07

Catalog Page # NA

Spray Bar Assembly, For Use With Mfr. Model Number PAC2K163SHD, PAC163SVT, PACJS1600, PAC16AD, Fits Brand...More

Electrical Box

PORT-A-COOL

Grainger Item # 23ML16 | Mfr. Model # BOX-UL-02

Catalog Page # NA

Electrical Box, For Use With Mfr. Model Number PAC2KCYC01, PAC2KCYC01220-50, PAC2KCYC01220-60, PACCYC02 ,...More

Metal Toggle Switch

PORT-A-COOL

Grainger Item # 23MK78 | Mfr. Model # SWITCH-TOG-03

Catalog Page # NA

Metal Toggle Switch, For Use With Mfr. Model Number PAC2K163SHD, PAC163SVT, PACJS2400, PAC2K24HPVS,...More

Black Tek Screw, 12-14

PORT-A-COOL

Grainger Item # 23MK39 | Mfr. Model # S-006

Catalog Page # NA

Black Tek Screw,12-14, For Use With Mfr. Model Number PAC163SVT, PAD2K163SHD, PACJS1600, PAC2K24HPVS,...More

Hex Bolt, 1/4 x 1/2 In.

PORT-A-COOL

Grainger Item # 23MK94 | Mfr. Model # S-004

Catalog Page # NA

Hex Bolt,1/4 x 1/2 In., For Use With Mfr. Model Number PAC2K163SHD, PAC163SVT, PACJS2400, PAC2K24HPVS,...More

Truss Head Screw

PORT-A-COOL

Grainger Item # 23MK36 | Mfr. Model # S-009

Catalog Page # NA

Truss Head Screw, For Use With Mfr. Model Number PAC163SVT, PAD2K163SHD, PACJS1600, PAC2K24HPVS, PACJS2400,...More

Switch For 16 In. 3 Speed Unit

PORT-A-COOL

Grainger Item # 23ML89 | Mfr. Model # SWITCHPL-REV3SPD

Catalog Page # NA

Switch For 16 In. 3 Speed Unit, Fits Brand Port-A-Cool

Set, Switch For 24 In.

PORT-A-COOL

Grainger Item # 23MK11 | Mfr. Model # CTRL-1SPD-01

Catalog Page # NA

Set,Switch For 24 In., Fits Brand Port-A-Cool

Hose Tank To Unit

PORT-A-COOL

Grainger Item # 23MM07 | Mfr. Model # HOSE-FF50

Catalog Page # NA

Hose Tank To Unit, Fits Brand Port-A-Cool

Mineral Treatment, PK6

PORT-A-COOL

Grainger Item # 22D152 | Mfr. Model # MK-47-CS

Catalog Page # NA

Mineral Treatment Additive, For Use With 1PX57, 4WT32, 4WT31, 4HA13, 4HA14, 2AAG7, 4HWJ9, 4HA16, 6PVZ7,...More

Fan Blade Assembly, Replacement

PORT-A-COOL

Grainger Item # 22D143 | Mfr. Model # FAN-ASSM-01

Catalog Page # NA

Fan Blade Assembly, Replacement, Includes Blade And Hub, For Use With 4WT32, 4WT31

V-Belt (A-48)

PORT-A-COOL

Grainger Item # 23MK31 | Mfr. Model # BELT2K4801

Catalog Page # NA

V-Belt (A-48), For Use With Mfr. Model Number PAC2K36HZ, PAC2K481S220-50, PAC2K481S220-60, Fits Brand...More

Pump, For Port-A-Cool 16 In, 4HA16,5M186

PORT-A-COOL

Grainger Item # 2AAH3 | Mfr. Model # PUMP-0150-1

Catalog Page # 4187 (PDF)

Replacement Pump, 1/70 HP Submersible, For Use With Port-A-Cool 16 In Table Top Evaporative Cooler, 4HA16 And...More

Nylon Lock Nut, 1/4 x 20

PORT-A-COOL

Grainger Item # 23MK95 | Mfr. Model # N-14-NYLOCK

Catalog Page # NA

Nylon Lock Nut,1/4 x 20, For Use With Mfr. Model Number PAC2K163SHD, PAC163SVT, PACJS2400, PAC2K24HPVS,...More

Front Flap

PORT-A-COOL

Grainger Item # 23ML21 | Mfr. Model # FLAP-48-01

Catalog Page # NA

Front Flap, For Use With Mfr. Model Number PACHR3600, PAC2K482S, PAC2K481S220-50, PAC2K481S220-60, Fits Brand...More

 |  Results per page: 16 | 32 | 48
loader image