Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Replacement Parts

75 Results Found that Include 75 Products

Results per page: 16 | 32 | 48
Side Squeegee Blade
Service Power Unit,6.5HP
  • DAYTON
  • Service Power Unit, 6.5HPService Power Unit,6.5HP
  • Item # 1UND3
  • Mfr. Model # 1UND3
  • Service Power Unit, Peak HP 6.5, 50/60 Hz, Single-Stage/By-Pass Motor, Average Brush Life 500 Hr, Static...More

Assembly,Hose
  • GRAINGER APPROVED
  • Assembly, HoseAssembly,Hose
  • Item # 24YZ79
  • Mfr. Model # 61865-4
  • Assembly, Hose, For Use With Mfr. Model Number SC5713, SC5745, SC5747, SC5815, SC5845, Fits Brand Sanitaire

Base Assembly
Pushbutton Assembly Complete
  • GRAINGER APPROVED
  • Pushbutton Assembly CompletePushbutton Assembly Complete
  • Item # 23KX69
  • Mfr. Model # 185K
  • Pushbutton Assembly Complete, For Use With Grainger Item Number 4ZA64,4ZA65, 5W630,5W631,5W632,5W633, 1GVL6,...More

Heating Element Assembly
  • GRAINGER APPROVED
  • Heating Element AssemblyHeating Element Assembly
  • Item # 23KY54
  • Mfr. Model # 21-055638K
  • Heating Element Assembly, For Use With Grainger Item Number 3BU95, 1GVL8, For Use With Mfr. Model Number 083,...More

Heating Element 120V
  • GRAINGER APPROVED
  • Heating Element 120VHeating Element 120V
  • Item # 23KX77
  • Mfr. Model # 1105-126
  • Heating Element 120V, For Use With Grainger Item Number 6H010, 5W634, For Use With Mfr. Model Number NT126,...More

Element 115V,20A
  • GRAINGER APPROVED
  • Element 115V, 20AElement 115V,20A
  • Item # 23KY05
  • Mfr. Model # 213
  • Element 115V, 20A, For Use With Grainger Item Number 6H009, 5W630, 5W632, 1GVL6,1GVL7, 3NXE7,3NXE8, For Use...More

Brushroll
  • GRAINGER APPROVED
  • BrushrollBrushroll
  • Item # 24YX81
  • Mfr. Model # 16101-1
  • Brushroll, For Use With Mfr. Model Number SC9150, SC9180, Fits Brand Sanitaire

Valve Kit
Drain Hose Assembly
  • NOBLES
  • Drain Hose AssemblyDrain Hose Assembly
  • Item # 24EF10
  • Mfr. Model # 1011167
  • Drain Hose Assembly, For Use With Grainger Item Number 4VDR8, 4VDR9, 4VDT1, 4VDT2, For Use With Mfr. Model...More

Squeegee Blade
  • NOBLES
  • Squeegee BladeSqueegee Blade
  • Item # 24EG14
  • Mfr. Model # 1014094
  • Squeegee Blade, Rear Oil Resistant Rubber, For Use With Grainger Item Number 12R950, 4VDN5, 6DHH6, 4VDN6,...More

Packing Kit
Drain Hose Assembly,W/4VDT8
Valve Kit
Dolly,Quiet Caster
Element 1700W,120V
Nozzle Kit
  • GRAINGER APPROVED
  • Nozzle KitNozzle Kit
  • Item # 23KY81
  • Mfr. Model # 30-K970K
  • Nozzle Kit, For Use With Grainger Item Number 6PGK6, 6PGK7, 6PGK8, 6PGK9, For Use With Mfr. Model Number...More

Dryer Controls Kit
  • GRAINGER APPROVED
  • Dryer Controls KitDryer Controls Kit
  • Item # 23KY76
  • Mfr. Model # 16-KK
  • Dryer Controls Kit, For Use With Grainger Item Number 6PGK6, 6PGK7, 6PGK8, 6PGK9, For Use With Mfr. Model...More

Heating Element,208-230V
  • GRAINGER APPROVED
  • Heating Element, 208-230VHeating Element,208-230V
  • Item # 23KY48
  • Mfr. Model # 213M4
  • Heating Element, 208-230V, For Use With Grainger Item Number 4ZA65, For Use With Mfr. Model Number XM54, M54,...More

Inner Filter Bag
Cam Guide,3/4 to 2 3/4 Ton Lever Hoist
  • HARRINGTON
  • Cam Guide, 3/4 to 2 3/4 Ton Lever HoistCam Guide,3/4 to 2 3/4 Ton Lever Hoist
  • Item # 31HR81
  • Mfr. Model # L5BA0089203
  • Cam Guide,3/4 to 2 3/4 Ton Lever Hoist, For Use With Grainger Item Number 1TAJ9, 6HJE8, 1TAJ1, 6HJE9, 23XR44,...More

Cam Guide for 3 to 9 Ton Lever Hoists
  • HARRINGTON
  • Cam Guide for 3 to 9 Ton Lever HoistsCam Guide for 3 to 9 Ton Lever Hoists
  • Item # 31HR82
  • Mfr. Model # L4203015
  • Cam Guide for 3 to 9 Ton Lever Hoists, For Use With Grainger Item Number 1TAJ8, 6HJF2, 1TAJ9, 6HJF3, 23XR60,...More

Chain Pin for 6 to 9 Ton Lever Hoist
  • HARRINGTON
  • Chain Pin for 6 to 9 Ton Lever HoistChain Pin for 6 to 9 Ton Lever Hoist
  • Item # 31HR49
  • Mfr. Model # L4BH0609041
  • Chain Pin for 6 to 9 Ton Lever Hoist, For Use With Grainger Item Number 23XR64, 23XR65, 23XR66, 23XR67,...More

Safety Latch for 9 Ton Lever Hoist
  • HARRINGTON
  • Safety Latch for 9 Ton Lever HoistSafety Latch for 9 Ton Lever Hoist
  • Item # 31HR44
  • Mfr. Model # L5BA0901071
  • Safety Latch for 9 Ton Lever Hoist, For Use With Grainger Item Number 23XR72, 23XR73, 23XR74, 23XR75, For Use...More

Motor
  • GRAINGER APPROVED
  • MotorMotor
  • Item # 21AX85
  • Mfr. Model # 1817897
  • Motor, Fits Brand DAYTON ELECTRIC MANUFACTURING CO.

Receptacle,Smoking,Head
Filtering Ring,127/137
Blade Squeegee Rear
  • DAYTON
  • Blade Squeegee RearBlade Squeegee Rear
  • Item # 31UK67
  • Mfr. Model # VF81206
  • Blade Squeegee Rear, For Use With Grainger Item Number 4NEL8, 14X832, For Use With Mfr. Model Number FANG...More

Blade Squeegee Front
  • DAYTON
  • Blade Squeegee FrontBlade Squeegee Front
  • Item # 31UK76
  • Mfr. Model # VF81236
  • Blade Squeegee Front, For Use With Grainger Item Number 4NEL8, 14X832, For Use With Mfr. Model Number FANG...More

Intake Deflector
Squeegee Blade,Oil Resistant Rubber
  • NOBLES
  • Squeegee Blade, Oil Resistant RubberSqueegee Blade,Oil Resistant Rubber
  • Item # 24EG12
  • Mfr. Model # 1014092
  • Squeegee Blade, Front Oil Resistant Rubber, For Use With Grainger Item Number 12R950, 4VDN5, 6DHH6, 4VDN6,...More

Results per page: 16 | 32 | 48