Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Replacement Parts

49 Results Found that Include 49 Products 

Results per page: 16 | 32 | 48
Baby Changing Station Strap
Vacuum Fan Filter
  • TENNANT
  • Vacuum Fan Filter
  • Item # 12H298
  • Mfr. Model # 370114
  • Vacuum Fan Filter, For Use With 4VDL6, 4VDL7, 4VDL8, 4VDL9, 4VDN1, 4VDN2, 4VDN3, 4VDN4, 12R946, 12R947,...More

Paper Vacuum Bags,PK10
Squeegee,14 In.
  • GRAINGER APPROVED VENDOR
  • Squeegee, 14 In.
  • Item # 21AX58
  • Mfr. Model # 7111400
  • Squeegee,14 In., Fits Brand DAYTON ELECTRIC MANUFACTURING CO.

Front Squeegee Blade {Linatex}
Dust Collector,Hole Drilling,3MUY2/3MUY3
Rear Squeegee Blade {Linatex}
Motor Cover
  • GRAINGER APPROVED VENDOR
  • Motor Cover
  • Item # 21AT78
  • Mfr. Model # 7200200
  • Motor Cover, Fits Brand DAYTON ELECTRIC MANUFACTURING CO.

HEPA Motor Intake Filter
Hose
  • TORNADO
  • Hose
  • Item # 24UL99
  • Mfr. Model # 11561
  • Hose, For Use With Mfr. Model Number 95962, 95961, 98691, 98693, Fits Brand Tornado

Rear Squeegee Blade {Linatex}
Blade Squeegee Front
  • DAYTON
  • Blade Squeegee Front
  • Item # 31UK81
  • Mfr. Model # VF82117
  • Blade Squeegee Front, For Use With Grainger Item Number 4NEL4, 14X831, For Use With Mfr. Model Number FANG...More

Sweeper Standard Charger,For 1PLV4
Fan Chamber Cover
  • GRAINGER APPROVED VENDOR
  • Fan Chamber Cover
  • Item # 24YV02
  • Mfr. Model # 13770-1
  • Fan Chamber Cover, For Use With Mfr. Model Number SC685, SC881, SC882, SC883, SC886, SC887, SC888, SC899,...More

Squeegee Kit
  • TOUGH GUY
  • Squeegee Kit
  • Item # 1NXL8
  • Mfr. Model # 1NXL8
  • Squeegee Kit, For Use With Windsor, Includes (2) Blades

Caster Swivel
  • NOBLES
  • Caster Swivel
  • Item # 24EE49
  • Mfr. Model # 1006343
  • Caster Swivel, For Use With Grainger Item Number 12R950, 12R951, 12R952, 12R953, 12R954, 12R955, 12R956,...More

Safety Latch,2,2-3/4 Ton Lever Hoist
  • HARRINGTON
  • Safety Latch, 2,2-3/4 Ton Lever Hoist
  • Item # 31HR41
  • Mfr. Model # L5BA0251071
  • Safety Latch,2,2-3/4 Ton Lever Hoist, For Use With Grainger Item Number 23XR54, 23XR55, 23XR56, 23XR57,...More

Round Brush
  • GRAINGER APPROVED VENDOR
  • Round Brush
  • Item # 21CD68
  • Mfr. Model # 1944425
  • Round Brush, Fits Brand DAYTON ELECTRIC MANUFACTURING CO.

Wheel
  • DAYTON
  • Wheel
  • Item # 31UK26
  • Mfr. Model # VF48202
  • Wheel, For Use With Grainger Item Number 6UFR5, 6UFR4, 4NEK1, 4NEK5, 5UMR1, For Use With Mfr. Model Number...More

Front Squeegee Blade {Linatex}
Squeegee Kit
  • TOUGH GUY
  • Squeegee Kit
  • Item # 1NXG8
  • Mfr. Model # 1NXG8
  • Squeegee Kit, For Use With Advance, Includes (2) Blades

Safety Latch for 3 Ton Lever Hoist
  • HARRINGTON
  • Safety Latch for 3 Ton Lever Hoist
  • Item # 31HR42
  • Mfr. Model # L5BA0321071
  • Safety Latch for 3 Ton Lever Hoist, For Use With Grainger Item Number 1TAJ8, 6HJF2, 1TAJ9, 6HJF3, 23XR60,...More

Bracket Left,Low Speed
  • DAYTON
  • Bracket Left, Low Speed
  • Item # 31UL18
  • Mfr. Model # VF30020
  • Bracket Left, Low Speed, For Use With Grainger Item Number 6UFR5, 6UFR4, 4NEK1, For Use With Mfr. Model...More

Bracket Right,Low Speed
  • DAYTON
  • Bracket Right, Low Speed
  • Item # 31UL17
  • Mfr. Model # VF30019
  • Bracket Right, Low Speed, For Use With Grainger Item Number 6UFR5, 6UFR4, 4NEK1, For Use With Mfr. Model...More

Vacuum Tool Kit
  • TENNANT
  • Vacuum Tool Kit
  • Item # 12H391
  • Mfr. Model # 9001287
  • Vacuum Tool Kit, For Use With 12H375, Includes Crevice Tool, Upholstery Tool, Round Bristle Tool

Mac Vac Replacement Gasket
  • NORTECH
  • Mac Vac Replacement Gasket
  • Item # 33J777
  • Mfr. Model # MV2000G
  • Mac Vac Replacement Gasket, Accessories, Length 14 ft., For Use With Mfr. No. MV2000, Package Quantity 1

Transformer,120V
  • GRAINGER APPROVED VENDOR
  • Transformer, 120V
  • Item # 23KY89
  • Mfr. Model # 50-K120K
  • Transformer, 120V, For Use With Grainger Item Number 6PGK6, 6PGK7, 6PGK8, 6PGK9, For Use With Mfr. Model...More

Thermostat
  • GRAINGER APPROVED VENDOR
  • Thermostat
  • Item # 23KX95
  • Mfr. Model # 1111-03
  • Thermostat, For Use With Grainger Item Number 1GVL5,6,7, 4ZA64,65, 3NXE7,8,9, 6H009, 5W630,631,632,633, For...More

Squeegee Kit
  • TOUGH GUY
  • Squeegee Kit
  • Item # 1NXJ2
  • Mfr. Model # 1NXJ2
  • Squeegee Kit, For Use With Clarke, Includes (2) Blades

Heating Element Kit 120 to 230V
  • GRAINGER APPROVED VENDOR
  • Heating Element Kit 120 to 230V
  • Item # 19XZ18
  • Mfr. Model # 21-10091K
  • Heating Element Kit 120 to 230V, For Use With Grainger Item Number 22UZ65, 22UZ66, 22UZ67, 22UZ68, For Use...More

Brush Insert,14 In.
  • GRAINGER APPROVED VENDOR
  • Brush Insert, 14 In.
  • Item # 21AX71
  • Mfr. Model # 7341400
  • Brush Insert,14 In., Fits Brand DAYTON ELECTRIC MANUFACTURING CO.

Cartridge Filter
  • GRAINGER APPROVED VENDOR
  • Cartridge Filter
  • Item # 21CC47
  • Mfr. Model # 9030400
  • Cartridge Filter, Fits Brand DAYTON ELECTRIC MANUFACTURING CO.

Results per page: 16 | 32 | 48