Filter Results By

Item
  • View MoreView Less
For Use On
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Repellents and Pest Control

59 Results Found that Include 92 Products 

 |  Results per page: 16 | 32 | 48

Repellent, Insect, 6 Oz

OFF

Grainger Item # 4HK65 | Mfr. Model # CB018425

Catalog Page # 1406 (PDF)

Insect Repellent, Aerosol, Size 6 oz., Contains No CFC, Used For Provides up to Six Hours of Protection from...More

Repellent, Insect, 1 oz

OFF

Grainger Item # 4HK66 | Mfr. Model # 94904

Catalog Page # 1406 (PDF)

Insect Repellent, Pump Spray, Size 1 oz., Formula 100 Percent DEET, Net Weight 1 oz., Standards EPA

Insect Repellent, Wipes, PK50

NORTH BY HONEYWELL

Grainger Item # 6AZ07 | Mfr. Model # 122004X

Catalog Page # 2439 (PDF)

Insect Repellent Wipes, Bugx Pre Contact Personal Protection Wipes, Size 8 In. x 5 In., Contains 30 Percent...More

Insect Repellent, 6 oz.

BEN'S

Grainger Item # 3UUJ4 | Mfr. Model # 06-7178

Catalog Page # 1406 (PDF)

Insect Repellent, Eco Spray, Size 6 oz., Used For Black Flies, Chiggers, Deer Flies, Fleas, Horse Flies,...More

Insect Repellent, DEET-Free, Sz 6 Oz

OFF

Grainger Item # 2CYD9 | Mfr. Model # CB818810

Catalog Page # 1406 (PDF)

Insect Repellent, Pump Spray, Size 6 oz., Contains 5 Percent Picaridin, Used For Ticks, Mosquitoes, Black...More

Bird Repellant Spikes

BIRD-X

Multiple product options available

Insect Repellent, Pk100

SCRUBS

Grainger Item # 1PA24 | Mfr. Model # 91401

Catalog Page # 1406 (PDF)

Insect Repellant Towel, Wipes, Size 8 x 10 In., Premoistened Polypropylene Material, Formula 30 Percent DEET,...More

Insect Repellent, 1.25 Oz

BEN'S

Grainger Item # 3VAL4 | Mfr. Model # 06-7070

Catalog Page # 1406 (PDF)

Insect Repellent, Pump Spray, Size 1.25 oz., Used For Black Flies, Chiggers, Deer Flies, Fleas, Horse Flies,...More

Insect Repellant, Towelette, Pk 25

BUGX

Grainger Item # 3UCJ1 | Mfr. Model # CT3X010640

Catalog Page # NA

Insect Repellent Towlette, Package Quantity 25

Insect Repellent, 10 hr, 2 oz Atomizer

TEC LABS

Grainger Item # 8AH29 | Mfr. Model # FG10025

Catalog Page # NA

Insect Repellent, 10 hr., Size 2 oz. Atomizer Spray, Used For 10 Hour Insect Repellent Against Ticks,...More

Repellent, Spray, 2 Oz, DEET 30 Pct

NORTH BY HONEYWELL

Grainger Item # 1PBU6 | Mfr. Model # 122024

Catalog Page # 2439 (PDF)

Repellent, Spray, Size 2 oz., Formula DEET 30 Percent Formula

Prowler Owl Bird Repeller, Plastic, 2 lb

BIRD-X

Grainger Item # 1DGW9 | Mfr. Model # OWL

Catalog Page # 1408 (PDF)

Prowler Owl ,1000 Sq Ft Coverage,Hangs or Pole Mounted,Overall Length 27 In.,Overall Width 36 In.,Overall...More

Insect Repellent, 1.25 Oz

BEN'S

Grainger Item # 3UUH2 | Mfr. Model # 06-7190

Catalog Page # 1406 (PDF)

Insect Repellent, Pump Spray, Size 1.25 oz., Used For Black Flies, Chiggers, Deer Flies, Fleas, Horse Flies,...More

Bird Net

BIRD-X

Multiple product options available

Repellent Wipe, PK 100

SCRUBS

Grainger Item # 2FLN3 | Mfr. Model # 91501

Catalog Page # 1406 (PDF)

Insect Repellent/Sunscreen, Wipes, Size 8 x 10 In., Contains 20 Percent Deet and SPF 25, Used For Mosquitoes,...More

Insect Repellant Wipes, Pk 12

TENDER CORP

Grainger Item # 40P489 | Mfr. Model # 0006-7085

Catalog Page # 1406 (PDF)

Insect Repellant WipesSize .32 ox.Contains 30 Percent Deet, Used For Ticks, InsectsNet Weight .32 oz.,...More

ANIMAL REPELLENT SCARE BALLOON

BIRD-X

Grainger Item # 8DCF8 | Mfr. Model # YELLOW SCARE EYES

Catalog Page # 1408 (PDF)

ANIMAL REPELLENT SCARE BALLOON SCARE-EYES BIRD-X INC 18 IN DIA VINYL YELLOW

Insect Repellant, Spray, 2 oz.

PAC-KIT

Grainger Item # 39N934 | Mfr. Model # DEET2AG

Catalog Page # NA

Insect Repellent, Spray, Size 2 oz., Package Type Bottle, Formula 100 Percent DEETLength 1-1/4 In., Width...More

Insect Repellent, 4 Oz

BEN'S

Grainger Item # 3UUH3 | Mfr. Model # 06-7177

Catalog Page # 1406 (PDF)

Insect Repellent, Pump Spray, Size 4 oz., Used For Black Flies, Chiggers, Deer Flies, Fleas, Horse Flies,...More

Natural Oil Crystals, DEET-Free, Shaker

JT EATON

Grainger Item # 5PTP9 | Mfr. Model # 305N

Catalog Page # 1406 (PDF)

Mosquito Repellent, Crystals, Size 20 oz., Used For mosquitos and flying insects, Formula DEET-Free Natural...More

Bird Repellant Gel, 10 1/2 oz, Pk12

BIRD-X

Grainger Item # 6WB53 | Mfr. Model # BP-CART

Catalog Page # 1409 (PDF)

Bird Repellent GelSize 10-1/2 oz., 120 linear ft. Coverage, Contains 12 Cartridges, Temp. Range 65-85 Degrees...More

Insect Repellent, 7 Oz

ZEP PROFESSIONAL

Grainger Item # 3HVA5 | Mfr. Model # R05801

Catalog Page # 1406 (PDF)

Insect Repellent, Aerosol, Size 7 oz., Contains DEET, Used For Flies, Gnats, Chiggers, Ticks & Mosquitoes,...More

Insect Repellent, DEET Free, 6 Oz.

P.F. HARRIS

Grainger Item # 40P488 | Mfr. Model # HSG-6

Catalog Page # 1406 (PDF)

Insect Repellent, Spray Bottle, Size 6 oz., Liquid Material, Used For Mosquitoes, Gnats, Ticks, Formula...More

Repellent Wipe, 6x6 In, PK 12

OFF

Grainger Item # 2CYE1 | Mfr. Model # CB549967

Catalog Page # 1406 (PDF)

Insect Repellent, Wipes, Size 6 x 6 In., Used For Ticks, Mosquitoes, Black Flies, Sand Flies, Chiggers,...More

Bird Spikes

BIRD-X

Multiple product options available

Bird Spike Kit

BIRD-X

Multiple product options available

Irri-Tape Bird Repeller, Poly Film, 1 lb

BIRD-X

Grainger Item # 1DGX3 | Mfr. Model # TAPE-100

Catalog Page # 1408 (PDF)

Irri-Tape Bird Repeller, Polyester Film Material, Weight 1 Lbs, Overall Length 4 In, Overall Width 2 In,...More

Insect Repellent, 8 Oz

SPRAYON

Grainger Item # 6KDR5 | Mfr. Model # S00856000

Catalog Page # NA

Insect Repellent, Size 8 Oz, Used For Insect Repellent, Aerosol Cans 6 X 2

Clothing/Gear Repellent, 6 Oz.

BEN'S

Grainger Item # 16X882 | Mfr. Model # 0006-7600

Catalog Page # NA

Clothing and Gear Repellent, Spray, Size 6 oz., Contains 0.5 Percent Permetherin, Used For Clothing and Gear,...More

Insect Repellent, Lotion, 2 oz.

3M

Grainger Item # 3UUJ3 | Mfr. Model # M67442

Catalog Page # NA

Insect Repellent, Lotion, 2 oz. Contains 34.34% DEET, Used For Mosquitoes, Ticks, Biting Flies, Chiggers,...More

ANIMAL REPELLENT SCARE BALLOON

BIRD-X

Grainger Item # 8DCF9 | Mfr. Model # WHITE SCARE EYES

Catalog Page # 1408 (PDF)

ANIMAL REPELLENT SCARE BALLOON SCARE-EYES BIRD-X INC 18 IN DIA VINYL WHITE

Bird Net Mounting Clip, PK 250

BIRD-X

Grainger Item # 8N787 | Mfr. Model # MTG-CASE

Catalog Page # 1409 (PDF)

Bird Net Mounting Clip,For use to mount Bird-X netting,Overall Length 9 In.,Overall Width 6 In.,Weight 4...More

 |  Results per page: 16 | 32 | 48

Grainger carries an extensive line of repellents and pest control products to help protect businesses and homes from everything from pesky houseflies to disease-carrying rats. Shop here for mouse traps, fly swatters, rodenticides, bait stations, scare balloons and more. When you need to get rid of insects and animal pests, Grainger can help you do it. Get your repellants and pest control products today!

loader image