Skip Content

Filter Results By

Applied Filters Clear All

Item
Mounting
Pins
Contact Form
Contact Amp Rating (Resistive)
Coil Volts
Brand
Price
  • View MoreView Less
Shop By

Relays

6 Results Found that Include 7 Products 

Results per page: 16 | 32 | 48
    • SQUARE D
    • 120VAC, Relay
    • Multiple product options available

      Multiple product options available

    PLC Interface Relay,8Pin,DPDT,120VAC
    • GENERAL ELECTRIC
    • PLC Interface Relay, 8Pin, DPDT, 120VAC
    • Item # 4ZZG4
    • Mfr. Model # PRC1T20AJL
    • PLC Interface Relay, Din Rail Mounting, 8 Pins, DPDT Contact Form, 6 Contact Amp Rating (Resistive),...More

    Single Coil Latching Relay,9PinDPDT,120V
    • OMRON
    • Single Coil Latching Relay, 9PinDPDT, 120V
    • Item # 5ZH76
    • Mfr. Model # MJN2CK-AC120
    • Single Coil Latching Relay, Square Plug In Socket Mounting, 9 Pins, DPDT Contact Form, 10 Contact Amp Rating...More

    Dual Coil Latching Relay,9Pin,DPDT,24VAC
    • OMRON
    • Dual Coil Latching Relay, 9Pin, DPDT, 24VAC
    • Item # 5ZH77
    • Mfr. Model # MJN2CK-AC24
    • Dual Coil Latching Relay, Square Plug In Socket Mounting, 9 Pins, DPDT Contact Form, 10 Contact Amp Rating...More

    Dual Coil Latching Relay,9Pin,DPDT,24VDC
    • OMRON
    • Dual Coil Latching Relay, 9Pin, DPDT, 24VDC
    • Item # 5ZH79
    • Mfr. Model # MJN2CK-DC24
    • Dual Coil Latching Relay, Square Plug In Socket Mounting, 9 Pins, DPDT Contact Form, 10 Contact Amp Rating...More

    Single Coil Latching Relay,9Pin,DPDT,12V
    • OMRON
    • Single Coil Latching Relay, 9Pin, DPDT, 12V
    • Item # 5ZH78
    • Mfr. Model # MJN2CK-DC12
    • Single Coil Latching Relay, Square Plug In Socket Mounting, 9 Pins, DPDT Contact Form, 10 Contact Amp Rating...More

    Results per page: 16 | 32 | 48