Skip Content

Filter Results By

Item
Pins
Coil Volts
Contact Form
Base Type
Contact Rating
Brand
Price
Shop By
Ratings

Relays

42 Results Found that Include 724 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Relay, 8 Pins, Square Base Type, 24VAC Coil Volts
  • MAGNECRAFT
  • Relay, 8 Pins, Square Base Type, 24VAC Coil Volts Relay, 8 Pins, Square Base Type, 24VAC Coil Volts
  • Relay, 8 Pins, Square Base Type, 24VAC Coil Volts, SPDT Contact Form, Socket 70-459-1, 70-782D8-1A, Contact Material Silver Alloy, Standards cULus, cURus, CSA & CE

  • Item # 6CVY2
  • Mfr. Model # 782XAXC-24A
  • Relay, 8 Pins, Square Base Type, 24VAC Coil Volts, SPDT Contact Form, Socket 70-459-1, 70-782D8-1A, Contact...More

Plug In Relay, 11 Pins, Square Base Type, 12A @&#
Plug In Relay, 8 Pins, 15A @ 240VAC/28VDC Contact
Plug In Relay, 11 Pins, Square Base Type, 12A @&#
Flange Relay, 8 Pins, Square Base Type, 12A @ 240
Flange Relay, 14 Pins, Square Base Type, 5A @ 240
  • SQUARE D
  • Flange Relay, 14 Pins, Square Base Type, 5A @ 240VAC/28VDC Contact Rating, 24VDC Coil Volts Flange Relay, 14 Pins, Square Base Type, 5A @ 240VAC/28VDC Contact Rating, 24VDC Coil Volts
  • Flange Relay, 14 Pins, Square Base Type, Contact Rating 5A @ 240VAC/28VDC, 24VDC Coil Volts, 4PDT Contact Form, Socket Mfr. No. 8501NR45, Contact Material Silver Cadmium Oxide, No Status Indicator, No Push To Test, Features 1, 3, or 5A versions, 4PDT, Complete Socket Line, Horsepower Rated, AC or DC Operation, Manual Operator/Pilot Light Options, Standards UL Listed, CSA Certified

  • Item # 2DW67
  • Mfr. Model # 8501RSD14V53
  • Flange Relay, 14 Pins, Square Base Type, Contact Rating 5A @ 240VAC/28VDC, 24VDC Coil Volts, 4PDT Contact...More

Hermetically Sealed Plug In Relay, 14 Pins, Square Base
Plug In Relay, 5 Pins, Square Base Type, 15A @&#x
  • SQUARE D
  • Plug In Relay, 5 Pins, Square Base Type, 15A @ 120VAC/28VDC, 12A @ 240VAC Contact Rating, 24VAC Coil Plug In Relay, 5 Pins, Square Base Type, 15A @ 120VAC/28VDC, 12A @ 240VAC Contact Rating, 24VAC Coil
  • Plug In Relay, 5 Pins, Square Base Type, Contact Rating 15A @ 120VAC/28VDC, 12A @ 240VAC, 24VAC Coil Volts, SPDT Contact Form, Socket Mfr. No. 8501NR41, Contact Material Silver Cadmium Oxide, No Status Indicator, Yes Push To Test, Features SPDT through 4PDT, AC or DC operated, Horsepower rated, Socket compatible, Manual operator/ green LED pilot light options, Silver tin oxide contacts, Standards UL Listed, CSA Certified

  • Item # 2DW35
  • Mfr. Model # 8501RS41V14
  • Plug In Relay, 5 Pins, Square Base Type, Contact Rating 15A @ 120VAC/28VDC, 12A @ 240VAC, 24VAC Coil Volts,...More

Plug In Relay, 8 Pins, 15A @ 240VAC/28VDC Contact
Plug In Relay, 8 Pins, 15A @ 240VAC/28VDC Contact
Plug In Relay, 8 Pins, 15A @ 240VAC/28VDC Contact
Plug In Relay, 8 Pins, 15A @ 240VAC, 12A @&#
Plug In Relay, 8 Pins, 15A @ 240VAC/28VDC Contact
Plug In Relay, 8 Pins, 15A @ 240VAC/28VDC Contact
Plug In Relay, 8 Pins, Square Base Type, 10A @&#x
  • SQUARE D
  • Plug In Relay, 8 Pins, Square Base Type, 10A @ 240VAC/28VDC Contact Rating, 120VAC Coil Volts Plug In Relay, 8 Pins, Square Base Type, 10A @ 240VAC/28VDC Contact Rating, 120VAC Coil Volts
  • Plug In Relay, 8 Pins, Square Base Type, Contact Rating 10A @ 240VAC/28VDC, 120VAC Coil Volts, DPDT Contact Form, Socket Mfr. No. 8501NR42, Contact Material Silver Tin Oxide, No Status Indicator, Yes Push To Test, Features SPDT through 4PDT, AC or DC operated, Horsepower rated, Socket compatible, Manual operator/ Green LED pilot light options, Standards UL Listed, CSA Certified

  • Item # 2DW42
  • Mfr. Model # 8501RS42V20
  • Plug In Relay, 8 Pins, Square Base Type, Contact Rating 10A @ 240VAC/28VDC, 120VAC Coil Volts, DPDT Contact...More

Plug In Relay, 5 Pins, Square Base Type, 15A @&#x
  • SQUARE D
  • Plug In Relay, 5 Pins, Square Base Type, 15A @ 120VAC/28VDC, 12A @ 240VAC Contact Rating, 120VAC Coi Plug In Relay, 5 Pins, Square Base Type, 15A @ 120VAC/28VDC, 12A @ 240VAC Contact Rating, 120VAC Coi
  • Plug In Relay, 5 Pins, Square Base Type, Contact Rating 15A @ 120VAC/28VDC, 12A @ 240VAC, 120VAC Coil Volts, SPDT Contact Form, Socket Mfr. No. 8501NR41, Contact Material Silver Cadmium Oxide, No Status Indicator, Yes Push To Test, Features SPDT through 4PDT, AC or DC operated, Horsepower rated, Socket compatible, Manual operator/ green LED pilot light options, Silver tin oxide contacts, Standards UL Listed, CSA Certified

  • Item # 2DW36
  • Mfr. Model # 8501RS41V20
  • Plug In Relay, 5 Pins, Square Base Type, Contact Rating 15A @ 120VAC/28VDC, 12A @ 240VAC, 120VAC Coil Volts,...More

Plug In Relay, 5 Pins, Square Base Type, 15A @&#x
Plug In Relay, 8 Pins, Square Base Type, 10A @&#x
  • SQUARE D
  • Plug In Relay, 8 Pins, Square Base Type, 10A @ 240VAC/28VDC Contact Rating, 24VAC Coil Volts Plug In Relay, 8 Pins, Square Base Type, 10A @ 240VAC/28VDC Contact Rating, 24VAC Coil Volts
  • Plug In Relay, 8 Pins, Square Base Type, Contact Rating 10A @ 240VAC/28VDC, 24VAC Coil Volts, DPDT Contact Form, Socket Mfr. No. 8501NR42, Contact Material Silver Cadmium Oxide, No Status Indicator, Yes Push To Test, Features SPDT through 4PDT, AC or DC operated, Horsepower rated, Socket compatible, Manual operator/ Green LED pilot light options, Standards UL Listed, CSA Certified

  • Item # 2DW41
  • Mfr. Model # 8501RS42V14
  • Plug In Relay, 8 Pins, Square Base Type, Contact Rating 10A @ 240VAC/28VDC, 24VAC Coil Volts, DPDT Contact...More

Flange Relay, 14 Pins, Square Base Type, 10A @ 27
  • SQUARE D
  • Flange Relay, 14 Pins, Square Base Type, 10A @ 277VAC/28VDC Contact Rating, 120VAC Coil Volts Flange Relay, 14 Pins, Square Base Type, 10A @ 277VAC/28VDC Contact Rating, 120VAC Coil Volts
  • Flange Relay, 14 Pins, Square Base Type, Contact Rating 10A @ 277VAC/28VDC, 120VAC Coil Volts, 4PDT Contact Form, Socket Mfr. No. 8501NR34, Contact Material Silver Cadmium Oxide, No Status Indicator, No Push To Test, Features SPDT Through 4PDT, AC or DC Operated, Horsepower Rated, Socket Compatible, Manual Operator/ Green LED Pilot Light Options, Silver Tin Oxide Contacts, Standards UL Listed, CSA Certified

  • Item # 2DW52
  • Mfr. Model # 8501RS44V20
  • Flange Relay, 14 Pins, Square Base Type, Contact Rating 10A @ 277VAC/28VDC, 120VAC Coil Volts, 4PDT Contact...More

Flange Relay, 14 Pins, Square Base Type, 5A @ 240
  • SQUARE D
  • Flange Relay, 14 Pins, Square Base Type, 5A @ 240VAC/28VDC Contact Rating, 120VAC Coil Volts Flange Relay, 14 Pins, Square Base Type, 5A @ 240VAC/28VDC Contact Rating, 120VAC Coil Volts
  • Flange Relay, 14 Pins, Square Base Type, Contact Rating 5A @ 240VAC/28VDC, 120VAC Coil Volts, 4PDT Contact Form, Socket Mfr. No. 8501NR45, Contact Material Silver Cadmium Oxide, No Status Indicator, No Push To Test, Features Complete socket line, Horsepower rated, AC or DC operation, Manual operator/pilot light options, Standards UL Listed, CSA Certified, CE Marked

  • Item # 2DW30
  • Mfr. Model # 8501RS14V20
  • Flange Relay, 14 Pins, Square Base Type, Contact Rating 5A @ 240VAC/28VDC, 120VAC Coil Volts, 4PDT Contact...More

Flange Relay, 14 Pins, Square Base Type, 10A @ 27
Flange Relay, 8 Pins, Square Base Type, 12A @ 240
Flange Relay, 8 Pins, Square Base Type, 12A @ 240
Plug In Relay, 8 Pins, Octal Base Type, 12A @
Plug In Relay, 5 Pins, Square Base Type, 16A @&#x
Results per page:  16 | 32 | 48

Grainger offers a huge selection of high-quality relays to help you with your electrical load switching needs. Find general-purpose relay and power relay options here, including a varied collection of contact forms, pin quantities, amp ratings and voltage levels. Shop Grainger today and have your choice of more than 1400 relays, including general purpose relay and power relay types.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More