Filter Results By

Applied Filters Clear All

Item
Contact Form
Coil Volts
Contact Amp Rating (Resistive)
Features
HP @ 120V
HP @ 240V
Height
Width
Depth
Price
  • View MoreView Less

3 Results Found that Include 3 Products 

 |  Results per page: 16 | 32 | 48

    Enclosed Pre-Wired Relay, DPDT, 10A@30VDC

    RIB

    Grainger Item # 2ETA3 | Mfr. Model # RIB2401D

    Catalog Page # 350 (PDF)

    Enclosed Pre-Wired Relay, Contact Form DPDT, Contact Amp Rating (Resistive) 10A @ 30VDC, Contact Material...More

    Enclosed Pre-Wired Relay, SPDT, 20A@277VAC

    RIB

    Grainger Item # 5LE37 | Mfr. Model # RIB2402B

    Catalog Page # 350 (PDF)

    Enclosed Pre-Wired Relay, Contact Form SPDT, Contact Amp Rating (Resistive) 20A @ 277VAC, 5A @ 480VAC,...More

    Dry Contact Input Relay, SPDT, 20A@277VAC

    RIB

    Grainger Item # 21GP42 | Mfr. Model # RIB02BDC

    Catalog Page # 350 (PDF)

    Enclosed Dry Contact Input Relay, Contact Form SPDT, Contact Amp Rating (Resistive) 20A @ 277VAC, Contact...More

     |  Results per page: 16 | 32 | 48
      loader image