Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Relays

26 Results Found that Include 26 Products

Results per page: 16 | 32 | 48
    Safety Relay, 120VAC/24VDC, 2.5A
    • SCHNEIDER ELECTRIC
    • Safety Relay, 120VAC/24VDC, 2.5ASafety Relay, 120VAC/24VDC, 2.5A
    • Item # 6UDL1
    • Mfr. Model # XPSAK351144P
    • Safety Relay, Safety Monitoring, Input Power 120VAC/24VDC, Power Consumption Less Than 5 VA, Input Current...More

    Safety Relay, 24 VAC/VDC, 2.5A
    • SCHNEIDER ELECTRIC
    • Safety Relay, 24 VAC/VDC, 2.5ASafety Relay, 24 VAC/VDC, 2.5A
    • Item # 6UDL0
    • Mfr. Model # XPSAK311144P
    • Safety Relay, Safety Monitoring, Input Power 24VAC/DC, Power Consumption Less Than 5 VA, Input Current Less...More

    Solid State Relay,530VAC,25A,Random
    • CRYDOM
    • Solid State Relay, 530VAC, 25A, RandomSolid State Relay,530VAC,25A,Random
    • Item # 21R947
    • Mfr. Model # D53RV50C
    • Solid State Relay, Input Voltage DC, Max. Input Volts 32, Min. Input Volts 4, Voltage Output AC, Min. Output...More

    Solid State Relay,530VAC,50A,Random
    • CRYDOM
    • Solid State Relay, 530VAC, 50A, RandomSolid State Relay,530VAC,50A,Random
    • Item # 21R948
    • Mfr. Model # D53RV50CH
    • Solid State Relay, Input Voltage DC, Max. Input Volts 32, Min. Input Volts 4, Voltage Output AC, Min. Output...More

    Ground Fault Sensor,Toroid,50 mm,85A
    NEMA Control Relay,8NO,10A,24VDC
    • SQUARE D
    • NEMA Control Relay, 8NO, 10A, 24VDCNEMA Control Relay,8NO,10A,24VDC
    • Item # 2VLC2
    • Mfr. Model # 8501XDO80XDLV53
    • Latching NEMA Control Relay, 8NO Contact Form, 24VDC Coil Volts, Contact Amp Rating (Resistive) 10, Contact...More

    NEMA Control Relay,6NO,10A,480VAC
    • SQUARE D
    • NEMA Control Relay, 6NO, 10A, 480VACNEMA Control Relay,6NO,10A,480VAC
    • Item # 2VLD1
    • Mfr. Model # 8501XMO60V06
    • Master NEMA Control Relay, 6NO Contact Form, 480VAC Coil Volts, Contact Amp Rating (Resistive) 10, Contact...More

    NEMA Control Relay,8NO,10A,480VAC
    • SQUARE D
    • NEMA Control Relay, 8NO, 10A, 480VACNEMA Control Relay,8NO,10A,480VAC
    • Item # 2VLH4
    • Mfr. Model # 8501XO80XLV06
    • Latching NEMA Control Relay, 8NO Contact Form, 480VAC Coil Volts, Contact Amp Rating (Resistive) 10, Contact...More

    NEMA Control Relay,8NO,10A,24VAC
    • SQUARE D
    • NEMA Control Relay, 8NO, 10A, 24VACNEMA Control Relay,8NO,10A,24VAC
    • Item # 2VLH1
    • Mfr. Model # 8501XO80XLV01
    • Latching NEMA Control Relay, 8NO Contact Form, 24VAC Coil Volts, Contact Amp Rating (Resistive) 10, Contact...More

    NEMA Control Relay,6NO,A600-P600,240VAC
    • SQUARE D
    • NEMA Control Relay, 6NO, A600-P600,240VACNEMA Control Relay,6NO,A600-P600,240VAC
    • Item # 45W348
    • Mfr. Model # 8501XMO60V03
    • Master NEMA Control Relay, 6NO Contact Form, 240VAC Coil Volts, Contact Amp Rating (Resistive) A600 to P600,...More

    NEMA Control Relay,8NO,10A,240VAC
    • SQUARE D
    • NEMA Control Relay, 8NO, 10A, 240VACNEMA Control Relay,8NO,10A,240VAC
    • Item # 2VLH3
    • Mfr. Model # 8501XO80XLV03
    • Latching NEMA Control Relay, 8NO Contact Form, 240VAC Coil Volts, Contact Amp Rating (Resistive) 10, Contact...More

    NEMA Control Relay,6NO,10A,24VAC
    • SQUARE D
    • NEMA Control Relay, 6NO, 10A, 24VACNEMA Control Relay,6NO,10A,24VAC
    • Item # 2VLC8
    • Mfr. Model # 8501XMO60V01
    • Master NEMA Control Relay, 6NO Contact Form, 24VAC Coil Volts, Contact Amp Rating (Resistive) 10, Contact Amp...More

    Safety Relay, 120VAC, 1.5 A
    • SCHNEIDER ELECTRIC
    • Safety Relay, 120VAC, 1.5 ASafety Relay, 120VAC, 1.5 A
    • Item # 20JM88
    • Mfr. Model # XPSBCE3410P
    • Safety Relay, Input Power 120VAC, Power Consumption 2.5W, Contact Configuration 2NO+1NC, Contact Load Rating...More

    Safety Relay, 115/230Vac, 1.5 A
    • SCHNEIDER ELECTRIC
    • Safety Relay, 115/230Vac, 1.5 ASafety Relay, 115/230Vac, 1.5 A
    • Item # 20JM96
    • Mfr. Model # XPSECPE5131P
    • Safety Relay, Input Power 115/230Vac, Power Consumption 6VA, Contact Configuration 8NO+1NC, Contact Load...More

    Safety Relay, 230VAC, 1.5 A
    • SCHNEIDER ELECTRIC
    • Safety Relay, 230VAC, 1.5 ASafety Relay, 230VAC, 1.5 A
    • Item # 20JM90
    • Mfr. Model # XPSBCE3710P
    • Safety Relay, Input Power 230VAC, Power Consumption 2.5W, Contact Configuration 2NO+1NC, Contact Load Rating...More

    Safety Relay, 24VAC/DC, 1.5 A
    • SCHNEIDER ELECTRIC
    • Safety Relay, 24VAC/DC, 1.5 ASafety Relay, 24VAC/DC, 1.5 A
    • Item # 20JM86
    • Mfr. Model # XPSBCE3110P
    • Safety Relay, Input Power 24VAC/DC, Power Consumption 2.5W, Contact Configuration 2NO+1NC, Contact Load...More

    Safety Relay, 24VAC/DC, 1.5 A
    • SCHNEIDER ELECTRIC
    • Safety Relay, 24VAC/DC, 1.5 ASafety Relay, 24VAC/DC, 1.5 A
    • Item # 20JM85
    • Mfr. Model # XPSBCE3110C
    • Safety Relay, Input Power 24VAC/DC, Power Consumption 2.5W, Contact Configuration 2NO+1NC, Contact Load...More

    Safety Relay, 115/230Vac, 1.5 A
    • SCHNEIDER ELECTRIC
    • Safety Relay, 115/230Vac, 1.5 ASafety Relay, 115/230Vac, 1.5 A
    • Item # 20JM95
    • Mfr. Model # XPSECPE5131C
    • Safety Relay, Input Power 115/230Vac, Power Consumption 6VA, Contact Configuration 8NO+1NC, Contact Load...More

    Safety Relay, 24VAC/DC, 1.5 A
    • SCHNEIDER ELECTRIC
    • Safety Relay, 24VAC/DC, 1.5 ASafety Relay, 24VAC/DC, 1.5 A
    • Item # 20JM94
    • Mfr. Model # XPSECPE3910P
    • Safety Relay, Input Power 24VAC/DC, Power Consumption 4VA, Contact Configuration 8NO+1NC, Contact Load Rating...More

    Safety Relay,115-230VAC/DC, 1.5 A
    • SCHNEIDER ELECTRIC
    • Safety Relay, 115-230VAC/DC, 1.5 ASafety Relay,115-230VAC/DC, 1.5 A
    • Item # 20JM93
    • Mfr. Model # XPSECPE3910C
    • Safety Relay, Input Power 115-230VAC/DC, Power Consumption 4VA, Contact Configuration 8NO+1NC, Contact Load...More

    Safety Interlock, 24VAC, 2.5 A
    • SCHNEIDER ELECTRIC
    • Safety Interlock, 24VAC, 2.5 ASafety Interlock, 24VAC, 2.5 A
    • Item # 20JM70
    • Mfr. Model # XCSLF3737413
    • Safety Interlock, Input Power 24VAC, Power Consumption 5.4W, Contact Configuration 3NO+1NC Aux., Contact Load...More

    Safety Relay, 120VAC, 1.5 A
    • SCHNEIDER ELECTRIC
    • Safety Relay, 120VAC, 1.5 ASafety Relay, 120VAC, 1.5 A
    • Item # 20JM87
    • Mfr. Model # XPSBCE3410C
    • Safety Relay, Input Power 120VAC, Power Consumption 2.5W, Contact Configuration 2NO+1NC, Contact Load Rating...More

    Safety Relay, 230VAC, 1.5 A
    • SCHNEIDER ELECTRIC
    • Safety Relay, 230VAC, 1.5 ASafety Relay, 230VAC, 1.5 A
    • Item # 20JM89
    • Mfr. Model # XPSBCE3710C
    • Safety Relay, Input Power 230VAC, Power Consumption 2.5W, Contact Configuration 2NO+1NC, Contact Load Rating...More

    NEMA Control Relay,6NO,20A,120VAC
    • SQUARE D
    • NEMA Control Relay, 6NO, 20A, 120VACNEMA Control Relay,6NO,20A,120VAC
    • Item # 2VLC9
    • Mfr. Model # 8501XMO60V02
    • Master NEMA Control Relay, 6NO Contact Form, 120VAC Coil Volts, Contact Amp Rating (Resistive) 20, Contact...More

    NEMA Control Relay,8NO,10A,120VAC
    • SQUARE D
    • NEMA Control Relay, 8NO, 10A, 120VACNEMA Control Relay,8NO,10A,120VAC
    • Item # 2VLH2
    • Mfr. Model # 8501XO80XLV02
    • Latching NEMA Control Relay, 8NO Contact Form, 120VAC Coil Volts, Contact Amp Rating (Resistive) 10, Contact...More

    Current Transformer Kit,200-1000A
    Results per page: 16 | 32 | 48