Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Relays

71 Results Found that Include 71 Products

Results per page: 16 | 32 | 48
Control Meas Relay,3 Phase,250V,5A
  • SCHNEIDER ELECTRIC
  • Control Meas Relay, 3 Phase, 250V, 5AControl Meas Relay,3 Phase,250V,5A
  • Item # 12N826
  • Mfr. Model # RM35TF30
  • Control Measurement Relay, Voltage Sensing, Contact Form DPDT, 12 Pins, Base Type DIN Mount, Number of...More

Safety Relay, 24 VAC/VDC, 2.5A
  • SCHNEIDER ELECTRIC
  • Safety Relay, 24 VAC/VDC, 2.5ASafety Relay, 24 VAC/VDC, 2.5A
  • Item # 6UDK7
  • Mfr. Model # XPSAC5121P
  • Safety Relay, Safety Monitoring, Input Power 24VAC/DC, Power Consumption Less Than 2.5 VA, Input Current...More

Safety Relay, 115VAC, 2.5A
  • SCHNEIDER ELECTRIC
  • Safety Relay, 115VAC, 2.5ASafety Relay, 115VAC, 2.5A
  • Item # 6UDK6
  • Mfr. Model # XPSAC3421P
  • Safety Relay, Safety Monitoring, Input Power 115VAC, Power Consumption Less Than 7 VA, Input Current 50mA,...More

Safety Relay, 24 VAC/VDC, 2.5A
  • SCHNEIDER ELECTRIC
  • Safety Relay, 24 VAC/VDC, 2.5ASafety Relay, 24 VAC/VDC, 2.5A
  • Item # 6UDK8
  • Mfr. Model # XPSAF5130P
  • Safety Relay, Safety Monitoring, Input Power 24VAC/DC, Power Consumption Less Than 5 VA, Input Current Less...More

Timer Attachment
  • SQUARE D
  • Timer AttachmentTimer Attachment
  • Item # 4B532
  • Mfr. Model # 8501XTE1
  • Pneumatic Timer Attachment, Accessory Group A1-A5, For 0 Through 4 Pole AC or DC Relays, On Delay, 0.2 to 60...More

NEMA Control Relay,4NO,A600-P600,120VAC
  • SQUARE D
  • NEMA Control Relay, 4NO, A600-P600,120VACNEMA Control Relay,4NO,A600-P600,120VAC
  • Item # 4B520
  • Mfr. Model # 8501XMO40V02
  • Master NEMA Control Relay, 4NO Contact Form, 120VAC Coil Volts, Contact Amp Rating (Resistive) A600 to P600,...More

Safety Relay, 24VDC, 2.5A
  • SCHNEIDER ELECTRIC
  • Safety Relay, 24VDC, 2.5ASafety Relay, 24VDC, 2.5A
  • Item # 6UDL6
  • Mfr. Model # XPSDMB1132P
  • Safety Relay, Safety Monitoring, Input Power 24VDC, Power Consumption Less Than 2.5 W, Input Current Less...More

Safety Monitoring Relay,100-240V,3PST-NO
  • OMRON STI
  • Safety Monitoring Relay, 100-240V, 3PST-NOSafety Monitoring Relay,100-240V,3PST-NO
  • Item # 2LCN2
  • Mfr. Model # G9SA-301 AC100-240
  • Relay, Safety Monitoring, Input Power 100-240 VAC, Power Consumption 9VA, Input Current 40mA, Contact...More

Safety Relay, 24 VAC/VDC, 2.5A
  • SCHNEIDER ELECTRIC
  • Safety Relay, 24 VAC/VDC, 2.5ASafety Relay, 24 VAC/VDC, 2.5A
  • Item # 6UDK9
  • Mfr. Model # XPSAFL5130P
  • Safety Relay, Safety Monitoring, Input Power 24VAC/DC, Power Consumption Less Than 5 VA, Input Current Less...More

Solid State Relay,530VAC,50A,Zero Cross
  • CRYDOM
  • Solid State Relay, 530VAC, 50A, Zero CrossSolid State Relay,530VAC,50A,Zero Cross
  • Item # 21R887
  • Mfr. Model # B53TP50C
  • Solid State Relay, Input Voltage AC, Max. Input Volts 140, Min. Input Volts 90, Voltage Output AC, Min....More

NEMA Control Relay,4NO,10A,120VAC
  • SQUARE D
  • NEMA Control Relay, 4NO, 10A, 120VACNEMA Control Relay,4NO,10A,120VAC
  • Item # 2VLF6
  • Mfr. Model # 8501XO40XLV02
  • Latching NEMA Control Relay, 4NO Contact Form, 120VAC Coil Volts, Contact Amp Rating (Resistive) 10, Contact...More

Safety Relay, 24VAC/DC, 1.5 A
  • SCHNEIDER ELECTRIC
  • Safety Relay, 24VAC/DC, 1.5 ASafety Relay, 24VAC/DC, 1.5 A
  • Item # 20JM92
  • Mfr. Model # XPSECME5131P
  • Safety Relay, Input Power 24VAC/DC, Power Consumption 5VA, Contact Configuration 4NO+2NC, Contact Load Rating...More

DIN Mount Solid State Relay,600VAC,25A
  • CRYDOM
  • DIN Mount Solid State Relay, 600VAC, 25ADIN Mount Solid State Relay,600VAC,25A
  • Item # 21R944
  • Mfr. Model # CTRD6025-10
  • DIN Mount Solid State Relay, Input Voltage DC, Max. Input Volts 32, Min. Input Volts 4, Voltage Output AC,...More

NEMA Control Relay,2NO,10A,24VDC
  • SQUARE D
  • NEMA Control Relay, 2NO, 10A, 24VDCNEMA Control Relay,2NO,10A,24VDC
  • Item # 2VLA6
  • Mfr. Model # 8501XDO20XDLV53
  • Latching NEMA Control Relay, 2NO Contact Form, 24VDC Coil Volts, Contact Amp Rating (Resistive) 10, Contact...More

Solid State Relay,530VAC,50 A,Random
  • CRYDOM
  • Solid State Relay, 530VAC, 50 A, RandomSolid State Relay,530VAC,50 A,Random
  • Item # 21R890
  • Mfr. Model # B53TP50CH-10
  • Solid State Relay, Input Voltage AC, Max. Input Volts 140, Min. Input Volts 90, Voltage Output AC, Min....More

Solid State Relay,350VAC,25A,Zero Cross
  • CRYDOM
  • Solid State Relay, 350VAC, 25A, Zero CrossSolid State Relay,350VAC,25A,Zero Cross
  • Item # 21R885
  • Mfr. Model # B53TP25CH
  • Solid State Relay, Input Voltage AC, Max. Input Volts 140, Min. Input Volts 90, Voltage Output AC, Min....More

NEMA Control Relay,2NO,10A,120VAC
  • SQUARE D
  • NEMA Control Relay, 2NO, 10A, 120VACNEMA Control Relay,2NO,10A,120VAC
  • Item # 2VLE4
  • Mfr. Model # 8501XO20XLV02
  • Latching NEMA Control Relay, 2NO Contact Form, 120VAC Coil Volts, Contact Amp Rating (Resistive) 10, Contact...More

NEMA Control Relay,2NO,10A,480VAC
  • SQUARE D
  • NEMA Control Relay, 2NO, 10A, 480VACNEMA Control Relay,2NO,10A,480VAC
  • Item # 2VLE6
  • Mfr. Model # 8501XO20XLV06
  • Latching NEMA Control Relay, 2NO Contact Form, 480VAC Coil Volts, Contact Amp Rating (Resistive) 10, Contact...More

DIN Mount Solid State Relay,600VAC,25A
  • CRYDOM
  • DIN Mount Solid State Relay, 600VAC, 25ADIN Mount Solid State Relay,600VAC,25A
  • Item # 21R942
  • Mfr. Model # CTRC6025
  • DIN Mount Solid State Relay, Input Voltage AC, Max. Input Volts 280, Min. Input Volts 180, Voltage Output AC,...More

Timer Attachment
  • SQUARE D
  • Timer AttachmentTimer Attachment
  • Item # 4B531
  • Mfr. Model # 8501XTD1
  • Pneumatic Timer Attachment, For 0 Through 4 Pole AC or DC Relays, Off Delay, 0.2 to 60 Seconds Time Delay, 1...More

DIN Mount Solid State Relay,600VAC,25A
  • CRYDOM
  • DIN Mount Solid State Relay, 600VAC, 25ADIN Mount Solid State Relay,600VAC,25A
  • Item # 21R941
  • Mfr. Model # CTRB6025
  • DIN Mount Solid State Relay, Input Voltage AC, Max. Input Volts 140, Min. Input Volts 90, Voltage Output AC,...More

Solid State Relay,530VAC,25A,Zero Cross
  • CRYDOM
  • Solid State Relay, 530VAC, 25A, Zero CrossSolid State Relay,530VAC,25A,Zero Cross
  • Item # 21R883
  • Mfr. Model # B53TP25C
  • Solid State Relay, Input Voltage AC, Max. Input Volts 140, Min. Input Volts 90, Voltage Output AC, Min....More

Solid State Relay,530VAC,25A,Random
  • CRYDOM
  • Solid State Relay, 530VAC, 25A, RandomSolid State Relay,530VAC,25A,Random
  • Item # 21R952
  • Mfr. Model # D53TP25CH-10
  • Solid State Relay, Input Voltage DC, Max. Input Volts 32, Min. Input Volts 4, Voltage Output AC, Min. Output...More

Solid State Relay,530VAC,25A,Random
  • CRYDOM
  • Solid State Relay, 530VAC, 25A, RandomSolid State Relay,530VAC,25A,Random
  • Item # 21R950
  • Mfr. Model # D53TP25C-10
  • Solid State Relay, Input Voltage DC, Max. Input Volts 32, Min. Input Volts 4, Voltage Output AC, Min. Output...More

Solid State Relay,530VAC,50A,Zero Cross
  • CRYDOM
  • Solid State Relay, 530VAC, 50A, Zero CrossSolid State Relay,530VAC,50A,Zero Cross
  • Item # 21R889
  • Mfr. Model # B53TP50CH
  • Solid State Relay, Input Voltage AC, Max. Input Volts 140, Min. Input Volts 90, Voltage Output AC, Min....More

Comm Module,DeviceNet,w/ 24VDC I/O
  • EATON
  • Comm Module, DeviceNet, w/ 24VDC I/OComm Module,DeviceNet,w/ 24VDC I/O
  • Item # 5RAE0
  • Mfr. Model # C441L
  • Communication Module, DeviceNet, Coil Volts 24VDC, Depth (In.) 3, Width (In.) 1, For Use With IEC Contactors/...More

Comm Module,Modbus 4IN/2OUT,120VAC
  • EATON
  • Comm Module, Modbus 4IN/2OUT, 120VACComm Module,Modbus 4IN/2OUT,120VAC
  • Item # 5RAE2
  • Mfr. Model # C441N
  • Communication Module 4IN/2OUT, Modbus, Coil Volts 120VAC, Depth (In.) 3, Width (In.) 1, For Use With IEC...More

Comm Module,DeviceNet,w/ 120VAC I/O
Solid State Relay,180-280VAC,SCR,25A
  • SCHNEIDER ELECTRIC
  • Solid State Relay, 180-280VAC, SCR, 25ASolid State Relay,180-280VAC,SCR,25A
  • Item # 34UJ24
  • Mfr. Model # SSP3A225P7RT
  • Solid State Relay, Input Voltage 180-280VAC, Max. Input Volts 280VAC, Min. Input Volts 180VAC, Voltage Output...More

Solid State Relay,4-32VDC,Dark Gray
  • SCHNEIDER ELECTRIC
  • Solid State Relay, 4-32VDC, Dark GraySolid State Relay,4-32VDC,Dark Gray
  • Item # 34UJ29
  • Mfr. Model # SSP3A250BDR
  • Solid State Relay, Input Voltage 4-32VDC, Max. Input Volts 32VDC, Min. Input Volts 4VDC, Voltage Output...More

Solid State Relay,4-32VDC,SCR,50A
  • SCHNEIDER ELECTRIC
  • Solid State Relay, 4-32VDC, SCR, 50ASolid State Relay,4-32VDC,SCR,50A
  • Item # 34UJ30
  • Mfr. Model # SSP3A250BDRT
  • Solid State Relay, Input Voltage 4-32VDC, Max. Input Volts 32VDC, Min. Input Volts 4VDC, Voltage Output...More

Solid State Relay,18-36VAC,530VAC Max
  • SCHNEIDER ELECTRIC
  • Solid State Relay, 18-36VAC, 530VAC MaxSolid State Relay,18-36VAC,530VAC Max
  • Item # 34UJ17
  • Mfr. Model # SSP3A225B7
  • Solid State Relay, Input Voltage 18-36VAC, Max. Input Volts 36VAC, Min. Input Volts 18VAC, Voltage Output...More

Results per page: 16 | 32 | 48