Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Relays

62 Results Found that Include 71 Products

Results per page: 16 | 32 | 48
3-Phase Line Monitor,V Sense,208-480VAC
  • MACROMATIC
  • 3-Phase Line Monitor, V Sense, 208-480VAC3-Phase Line Monitor,V Sense,208-480VAC
  • Item # 6MPP2
  • Mfr. Model # PMPU-FA8
  • 3-Phase Line Monitor, Voltage Sensing, Contact Form SPDT, Pins 8, Base Type Octal, Socket 5X852, Number of...More

Phase Monitor Relay,Plug-In,190 to 500V
  • DAYTON
  • Phase Monitor Relay, Plug-In, 190 to 500VPhase Monitor Relay,Plug-In,190 to 500V
  • Item # 31EE09
  • Mfr. Model # 31EE09
  • Phase Monitor Relay, Plug-In, Contact Form SPDT, Pins 8, Base Type Plug-In, Socket 5X852, Number of Contacts...More

Timer Relay,240 hr,8 P,15A,DPDT,12/240V
  • DAYTON
  • Timer Relay, 240 hr, 8 P, 15A, DPDT, 12/240VDAYTON12 to 240VAC/DC, Time Delay Relay
  • Item # 31EE12
  • Mfr. Model # 31EE12
  • Time Delay Relay, On Delay, Interval On, Flasher (Off First), Flasher (On First), Off Delay, Single Shot,...More

Solid State Relay,Input DC,Output AC,15A
  • OMRON
  • Solid State Relay, Input DC, Output AC, 15ASolid State Relay,Input DC,Output AC,15A
  • Item # 6FZW6
  • Mfr. Model # G3PE-215B DC12-24
  • Solid State Relay, Input Voltage DC, Max. Input Volts 24, Min. Input Volts 12, Voltage Output AC, Min. Output...More

Timer Relay,10 min.,8 Pin,5A,DPDT,24V
  • OMRON
  • Timer Relay, 10 min., 8 Pin, 5A, DPDT, 24VTimer Relay,10 min.,8 Pin,5A,DPDT,24V
  • Item # 4KN14
  • Mfr. Model # H3YN-2 AC24
  • Time Delay Relay, On Delay, Interval Delay, Repeat Cycle Equal On/Off Times, 8 Pins, Square Base Type,...More

Relay,Solid State
  • OMRON
  • Relay, Solid StateRelay,Solid State
  • Item # 6C907
  • Mfr. Model # G3NA-240B-AC100-120
  • Solid State Relay, Input AC, Maximum Operating Voltage 132 VAC, Minimum Operating Voltage 75 VAC, Output AC,...More

Timer Relay,100 hr.,8 Pin,8A,SPDT,24V
  • EATON
  • Timer Relay, 100 hr., 8 Pin, 8A, SPDT, 24VTime Delay Relay
  • Item # 20XF98
  • Mfr. Model # TRL04
  • Time Delay Relay, ON Delay (Voltage Controlled), OFF Delay (with Control Input), Single Shot Leading Edge...More

Timer Relay,10 min.,8 Pin,5A,DPDT,200V
  • OMRON
  • Timer Relay, 10 min., 8 Pin, 5A, DPDT, 200VTimer Relay,10 min.,8 Pin,5A,DPDT,200V
  • Item # 4KN16
  • Mfr. Model # H3YN-2 AC200-230
  • Time Delay Relay, On Delay, Interval Delay, Repeat Cycle Equal On/Off Times, 8 Pins, Square Base Type,...More

Open Power Relay,35A,120VAC,4PDT
  • STRUTHERS-DUNN
  • Open Power Relay, 35A, 120VAC, 4PDTOpen Power Relay,35A,120VAC,4PDT
  • Item # 14H243
  • Mfr. Model # PM-17AY-120A
  • Open Power Relay, Surface Mounting, Electrical Connection Screw, 14 Pins, 4PDT Contact Form, 35A @...More

Relay,Solid State
  • OMRON
  • Relay, Solid StateRelay,Solid State
  • Item # 6C908
  • Mfr. Model # G3NA-240B-AC200-240
  • Solid State Relay, Input AC, Maximum Operating Voltage 264 VAC, Minimum Operating Voltage 150 VAC, Output AC,...More

Solid State Relay,Puck Style,Output,20A
  • OMRON
  • Solid State Relay, Puck Style, Output, 20ASolid State Relay,Puck Style,Output,20A
  • Item # 1YDL9
  • Mfr. Model # G3NA-420B-DC5-24
  • Solid State Relay,Puck Style, Input Voltage 5-24 VDC, Max Input Volts 32 VDC, Min Input Volts 4 VDC, Voltage...More

Hermetically Sealed Relay,14Pin,4PDT,24V
  • OMRON
  • Hermetically Sealed Relay, 14Pin, 4PDT, 24VHermetically Sealed Relay,14Pin,4PDT,24V
  • Item # 1YDG5
  • Mfr. Model # MY4H-US-AC24
  • Hermetically Sealed Relay, Square Plug In Socket Mounting, 14 Pins, 4PDT Contact Form, 3 Contact Amp Rating...More

Enclosed Power Relay,DPST,20A @ 300VAC
  • FUNCTIONAL DEVICES INC / RIB
  • Enclosed Power Relay, DPST, 20A @ 300VACEnclosed Power Relay,DPST,20A @ 300VAC
  • Item # 21GP39
  • Mfr. Model # RIB01P30
  • Enclosed Power Relay, Contact Form DPST, Contact Amp Rating (Resistive) 30A @ 300VAC, 15A @ 600VAC, 20A @...More

Solid State Relay,Input,VDC,Output,VAC
Solid State Relay,Input,VAC,Output,VAC
Current Sensing Switch,Solid Core
Enclosed Relay,SPDT,10A @ 120-277VAC
  • FUNCTIONAL DEVICES INC / RIB
  • Enclosed Relay, SPDT, 10A @ 120-277VACEnclosed Relay,SPDT,10A @ 120-277VAC
  • Item # 21GP52
  • Mfr. Model # ESRU1C
  • Enclosed Relay, Contact Form SPDT, Contact Amp Rating (Resistive) 10A @ 120 to 277VAC, 10A @ 28VDC, Contact...More

Open Power Relay,35A,24VAC,4PDT
  • STRUTHERS-DUNN
  • Open Power Relay, 35A, 24VAC, 4PDTOpen Power Relay,35A,24VAC,4PDT
  • Item # 14H242
  • Mfr. Model # PM-17AY-24A
  • Open Power Relay, Surface Mounting, Electrical Connection Screw, 14 Pins, 4PDT Contact Form, 35A @...More

Enclosed Power Relay,DPST,20A @ 300VAC
  • FUNCTIONAL DEVICES INC / RIB
  • Enclosed Power Relay, DPST, 20A @ 300VACEnclosed Power Relay,DPST,20A @ 300VAC
  • Item # 21GP40
  • Mfr. Model # RIB02P30
  • Enclosed Power Relay, Contact Form DPST, Contact Amp Rating (Resistive) 30A @ 300VAC, 15A @ 600VAC, 20A @...More

DIN Rail,35mm x 2 Meter
Open Power Relay,35A,240VAC,4PDT
  • STRUTHERS-DUNN
  • Open Power Relay, 35A, 240VAC, 4PDTOpen Power Relay,35A,240VAC,4PDT
  • Item # 14H244
  • Mfr. Model # PM-17AY-240A
  • Open Power Relay, Surface Mounting, Electrical Connection Screw, 14 Pins, 4PDT Contact Form, 35A @...More

Hermetically Sealed Relay,14Pin4PDT,120V
  • MAGNECRAFT
  • Hermetically Sealed Relay, 14Pin4PDT, 120V120VAC, Hermetically Sealed Relay
  • Item # 6CWF9
  • Mfr. Model # 782XDXH10-120A
  • Hermetically Sealed Relay, Square Plug In Socket Mounting, 14 Pins, 4PDT Contact Form, 3 Contact Amp Rating...More

Solid State Relay,280VAC,10A,Random
  • CRYDOM
  • Solid State Relay, 280VAC, 10A, RandomSolid State Relay,280VAC,10A,Random
  • Item # 21R932
  • Mfr. Model # CL240A10RC
  • Solid State Relay, Input Voltage AC, Max. Input Volts 250, Min. Input Volts 90, Voltage Output AC, Min....More

Open Power Relay,35A,12VDC,4PDT
  • STRUTHERS-DUNN
  • Open Power Relay, 35A, 12VDC, 4PDTOpen Power Relay,35A,12VDC,4PDT
  • Item # 14H245
  • Mfr. Model # PM-17DY-12D
  • Open Power Relay, Surface Mounting, Electrical Connection Screw, 14 Pins, 4PDT Contact Form, 35A @...More

Relay,Force Guided,4NO/2NC,14 Pin
  • OMRON STI
  • Relay, Force Guided, 4NO/2NC, 14 PinRelay,Force Guided,4NO/2NC,14 Pin
  • Item # 2LCL4
  • Mfr. Model # G7SA-4A2B DC24
  • Relay, Force Guided, Contact Form 4NO/2NC, Pins 14, Socket 2LCL8 Or 2LCL9, Number of Contacts 4NO/2NC,...More

Hermetically Sealed Relay,14Pin,4PDT,24V
  • MAGNECRAFT
  • Hermetically Sealed Relay, 14Pin, 4PDT, 24V24VDC, Hermetically Sealed Relay
  • Item # 6CWG3
  • Mfr. Model # 782XDXH10-24D
  • Hermetically Sealed Relay, Square Plug In Socket Mounting, 14 Pins, 4PDT Contact Form, 3 Contact Amp Rating...More

Hermetically Sealed Relay,14Pin,4PDT,24V
  • OMRON
  • Hermetically Sealed Relay, 14Pin, 4PDT, 24VHermetically Sealed Relay,14Pin,4PDT,24V
  • Item # 1YDG4
  • Mfr. Model # MY4H-US-DC24
  • Hermetically Sealed Relay, Square Plug In Socket Mounting, 14 Pins, 4PDT Contact Form, 3 Contact Amp Rating...More

Enclosed Power Relay,3PST,20A @ 300VAC
  • FUNCTIONAL DEVICES INC / RIB
  • Enclosed Power Relay, 3PST, 20A @ 300VACEnclosed Power Relay,3PST,20A @ 300VAC
  • Item # 21GP33
  • Mfr. Model # RIB243P
  • Enclosed Power Relay, Contact Form 3PST, Contact Amp Rating (Resistive) 20A @ 300VAC, 15A @ 600VAC, 20A @...More

Open Power Relay,35A,24VDC,4PDT
  • STRUTHERS-DUNN
  • Open Power Relay, 35A, 24VDC, 4PDTOpen Power Relay,35A,24VDC,4PDT
  • Item # 14H246
  • Mfr. Model # PM-17DY-24D
  • Open Power Relay, Surface Mounting, Electrical Connection Screw, 14 Pins, 4PDT Contact Form, 35A @...More

Results per page: 16 | 32 | 48