Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Relays

111 Results Found that Include 245 Products 

Results per page: 16 | 32 | 48
Current Sensor,Adjustable,0.75-150A
  • FUNCTIONAL DEVICES INC / RIB
  • Current Sensor, Adjustable, 0.75-150ACurrent Sensor,Adjustable,0.75-150A
  • Item # 21AJ46
  • Mfr. Model # RIBXGTA
  • Adjustable Current Sensor, Split, Contact Form A, Input Voltage 30VAC/DC, Max. Inrush Current 4 Amps, Amps...More

IEC Control Relay,2NO,10A,120VAC
  • SCHNEIDER ELECTRIC
  • IEC Control Relay, 2NO, 10A, 120VACIEC Control Relay,2NO,10A,120VAC
  • Item # 3TR46
  • Mfr. Model # CA2SK20G7
  • IEC Control Relay, 2NO Contact Form, 120VAC Coil Volts, Contact Amp Rating (Resistive) 10, Contact Amp Rating...More

Relay,5Pin,SPDT,10A,24VDC
  • SQUARE D
  • Relay, 5Pin, SPDT, 10A, 24VDC24VDC, Relay
  • Item # 2DW73
  • Mfr. Model # 8501RSD41V53
  • Relay, Side Flange Mounting, 5 Pins, SPDT Contact Form, 10 Contact Amp Rating (Resistive), 24VDC Coil Volts,...More

IEC Control Relay,2NO,10A,24VDC
  • SCHNEIDER ELECTRIC
  • IEC Control Relay, 2NO, 10A, 24VDCIEC Control Relay,2NO,10A,24VDC
  • Item # 2VLK8
  • Mfr. Model # CA3SK20BD
  • IEC Control Relay, 2NO Contact Form, 24VDC Coil Volts, Contact Amp Rating (Resistive) 10, Contact Amp Rating...More

IEC Control Relay,1NO/1NC,10A,120VAC
  • SCHNEIDER ELECTRIC
  • IEC Control Relay, 1NO/1NC, 10A, 120VACIEC Control Relay,1NO/1NC,10A,120VAC
  • Item # 3TR45
  • Mfr. Model # CA2SK11G7
  • IEC Control Relay, 1NO/1NC Contact Form, 120VAC Coil Volts, Contact Amp Rating (Resistive) 10, Contact Amp...More

Encapsulated Timer Relay,1000 min,7 Pin
  • MACROMATIC
  • Encapsulated Timer Relay, 1000 min, 7 PinEncapsulated Timer Relay, SPDT
  • Item # 21EP69
  • Mfr. Model # THR-3856U
  • Encapsulated Timer Relay, Relay Output, Repeat Cycle (OFF 1st), Repeat Cycle (ON 1st), Delayed Interval,...More

Relay,5Pin,SPDT,10A,24VAC
  • SQUARE D
  • Relay, 5Pin, SPDT, 10A, 24VAC24VAC, Relay
  • Item # 2DW35
  • Mfr. Model # 8501RS41V14
  • Relay, Side Flange Mounting, 5 Pins, SPDT Contact Form, 10 Contact Amp Rating (Resistive), 24VAC Coil Volts,...More

Solid State Relay,Input,VDC,Output,VAC
Dual Coil Latching Relay,10Pin,DPDT,120V
  • OMRON
  • Dual Coil Latching Relay, 10Pin, DPDT, 120V120VAC, Dual Coil Latching Relay
  • Item # 1YCU5
  • Mfr. Model # MY2K-US-AC120
  • Dual Coil Latching Relay, Square Plug In Socket Mounting, 10 Pins, DPDT Contact Form, 3 Contact Amp Rating...More

Enclosed Power Relay,25A,100/120VAC,DPST
  • OMRON
  • Enclosed Power Relay, 25A, 100/120VAC, DPSTEnclosed Power Relay,25A,100/120VAC,DPST
  • Item # 6C913
  • Mfr. Model # G7J-2A2B-B-W1-AC100/120
  • Enclosed Power Relay, Bracket Mounting, Electrical Connection Screw, 10 Pins, DPST-NO/DPST-NC Contact Form,...More

Current Sensing Switch,Solid Core
Solid State Relay,Input,VDC,Output,VDC
Solid State Relay,Input,90-280VAC
  • DAYTON
  • Solid State Relay, Input, 90-280VACSolid State Relay,Input,90-280VAC
  • Item # 1EGJ4
  • Mfr. Model # 1EGJ4
  • Solid State Relay, Puck Style, Input Voltage 90-280 VAC, Max Input Volts 280 VAC, Min Input Volts 90 VAC,...More

Enclosed Power Relay,25A,12VDC,3PST
  • OMRON
  • Enclosed Power Relay, 25A, 12VDC, 3PSTEnclosed Power Relay,25A,12VDC,3PST
  • Item # 1YCJ2
  • Mfr. Model # G7J-3A1B-B-W1-DC12
  • Enclosed Power Relay, Bracket Mounting, Electrical Connection Screw, 10 Pins, 3PST-NO/SPST-NC Contact Form,...More

Enclosed Power Relay,SPDT,20A @ 277VAC
  • FUNCTIONAL DEVICES INC / RIB
  • Enclosed Power Relay, SPDT, 20A @ 277VACEnclosed Power Relay,SPDT,20A @ 277VAC
  • Item # 21GP32
  • Mfr. Model # RIB2421SB
  • Enclosed Power Relay, Contact Form SPDT, Contact Amp Rating (Resistive) 20A @ 277VAC, 5A @ 480VAC, Contact...More

Solid State Relay,Input,3-32VDC
  • DAYTON
  • Solid State Relay, Input, 3-32VDCSolid State Relay,Input,3-32VDC
  • Item # 1EGK7
  • Mfr. Model # 1EGK7
  • Solid State Relay, Puck Style, Input Voltage 3-32 VDC, Max Input Volts 32 VDC, Min Input Volts 3 VDC, Voltage...More

Enclosed Power Relay,25A,200/240VAC,DPST
  • OMRON
  • Enclosed Power Relay, 25A, 200/240VAC, DPSTEnclosed Power Relay,25A,200/240VAC,DPST
  • Item # 6C914
  • Mfr. Model # G7J-2A2B-B-W1-AC200/240
  • Enclosed Power Relay, Bracket Mounting, Electrical Connection Screw, 10 Pins, DPST-NO/DPST-NC Contact Form,...More

Enclosed Power Relay,25A,100/120VAC,3PST
  • OMRON
  • Enclosed Power Relay, 25A, 100/120VAC, 3PSTEnclosed Power Relay,25A,100/120VAC,3PST
  • Item # 6C985
  • Mfr. Model # G7J-3A1B-B-W1-AC100/120
  • Enclosed Power Relay, Bracket Mounting, Electrical Connection Screw, 10 Pins, 3PST-NO/SPST-NC Contact Form,...More

IEC Control Relay,1NO/1NC,10A,24VDC
  • SCHNEIDER ELECTRIC
  • IEC Control Relay, 1NO/1NC, 10A, 24VDCIEC Control Relay,1NO/1NC,10A,24VDC
  • Item # 2VLK7
  • Mfr. Model # CA3SK11BD
  • IEC Control Relay, 1NO/1NC Contact Form, 24VDC Coil Volts, Contact Amp Rating (Resistive) 10, Contact Amp...More

Results per page: 16 | 32 | 48