Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Relays

25 Results Found that Include 28 Products

Results per page: 16 | 32 | 48
    Solid State Relay,Input,VAC,Output,VAC
    Solid State Relay,Input,VDC,Output,VAC
    Enclosed Pre-Wired Relay,SPDT,20A@277VAC
    • FUNCTIONAL DEVICES INC / RIB
    • Enclosed Pre-Wired Relay, SPDT, 20A@277VACEnclosed Pre-Wired Relay,SPDT,20A@277VAC
    • Item # 5LE36
    • Mfr. Model # RIB2401B
    • Enclosed Pre-Wired Relay, Contact Form SPDT, Contact Amp Rating (Resistive) 20A @ 277VAC, 5A @ 480VAC,...More

    Dual Coil Latching Relay,9Pin,DPDT,24VDC
    • OMRON
    • Dual Coil Latching Relay, 9Pin, DPDT, 24VDC24VDC, Dual Coil Latching Relay
    • Item # 5ZH79
    • Mfr. Model # MJN2CK-DC24
    • Dual Coil Latching Relay, Square Plug In Socket Mounting, 9 Pins, DPDT Contact Form, 10 Contact Amp Rating...More

    Solid State Relay,Input,3-32VDC
    • DAYTON
    • Solid State Relay, Input, 3-32VDCSolid State Relay,Input,3-32VDC
    • Item # 1EGJ1
    • Mfr. Model # 1EGJ1
    • Solid State Relay, Puck Style, Input Voltage 3-32 VDC, Max Input Volts 32 VDC, Min Input Volts 3 VDC, Voltage...More

    Module,Input DC,Output AC,Black,5 A
    • CRYDOM
    • Module, Input DC, Output AC, Black, 5 AModule,Input DC,Output AC,Black,5 A
    • Item # 1DTT9
    • Mfr. Model # DR-OAC
    • Input/Output Relay Module, Input Voltage 5-24 VDC, Max Input Volts 32 VDC, Min Input Volts 3.7 VDC, Voltage...More

    Solid State Relay,Puck Style,Output,20A
    • OMRON
    • Solid State Relay, Puck Style, Output, 20ASolid State Relay,Puck Style,Output,20A
    • Item # 1YDN1
    • Mfr. Model # G3NA-220B-AC100-120
    • Solid State Relay,Puck Style, Input Voltage 100-120 VAC, Max Input Volts 132 VAC, Min Input Volts 75 VAC,...More

    Dual Coil Latching Relay,9Pin,DPDT,24VAC
    • OMRON
    • Dual Coil Latching Relay, 9Pin, DPDT, 24VAC24VAC, Dual Coil Latching Relay
    • Item # 5ZH77
    • Mfr. Model # MJN2CK-AC24
    • Dual Coil Latching Relay, Square Plug In Socket Mounting, 9 Pins, DPDT Contact Form, 10 Contact Amp Rating...More

    Single Coil Latching Relay,9PinDPDT,120V
    • OMRON
    • Single Coil Latching Relay, 9PinDPDT, 120VSingle Coil Latching Relay,9PinDPDT,120V
    • Item # 5ZH76
    • Mfr. Model # MJN2CK-AC120
    • Single Coil Latching Relay, Square Plug In Socket Mounting, 9 Pins, DPDT Contact Form, 10 Contact Amp Rating...More

    Solid State Relay,Input,90-280VAC
    • DAYTON
    • Solid State Relay, Input, 90-280VACSolid State Relay,Input,90-280VAC
    • Item # 1EGH8
    • Mfr. Model # 1EGH8
    • Solid State Relay, Puck Style, Input Voltage 90-280 VAC, Max Input Volts 280 VAC, Min Input Volts 90 VAC,...More

    Dry Contact Input Relay,SPDT,20A@277VAC
    • FUNCTIONAL DEVICES INC / RIB
    • Dry Contact Input Relay, SPDT, 20A@277VACDry Contact Input Relay,SPDT,20A@277VAC
    • Item # 21GP42
    • Mfr. Model # RIB02BDC
    • Enclosed Dry Contact Input Relay, Contact Form SPDT, Contact Amp Rating (Resistive) 20A @ 277VAC, Contact...More

    PLC Interface Relay,8Pin,DPDT,120VAC
    • GENERAL ELECTRIC
    • PLC Interface Relay, 8Pin, DPDT, 120VACPLC Interface Relay,8Pin,DPDT,120VAC
    • Item # 4ZZG4
    • Mfr. Model # PRC1T20AJL
    • PLC Interface Relay, Din Rail Mounting, 8 Pins, DPDT Contact Form, 6 Contact Amp Rating (Resistive),...More

    Single Coil Latching Relay,9Pin,DPDT,12V
    • OMRON
    • Single Coil Latching Relay, 9Pin, DPDT, 12VSingle Coil Latching Relay,9Pin,DPDT,12V
    • Item # 5ZH78
    • Mfr. Model # MJN2CK-DC12
    • Single Coil Latching Relay, Square Plug In Socket Mounting, 9 Pins, DPDT Contact Form, 10 Contact Amp Rating...More

    Relay,SPST,10A,12VAC
    • JOHNSON CONTROLS
    • Relay, SPST, 10A, 12VACRelay,SPST,10A,12VAC
    • Item # 29YK10
    • Mfr. Model # CR-01200-0
    • Relay, Clip Mounting, SPST Contact Form, 10 @ 260VC, 5 @ 30VDC Contact Amp Rating (Resistive), 10 to 14...More

    Relay,SPST,10A,24 VAC/VDC
    • JOHNSON CONTROLS
    • Relay, SPST, 10A, 24 VAC/VDCRelay,SPST,10A,24 VAC/VDC
    • Item # 29YK09
    • Mfr. Model # CR-02400-0
    • Relay, Clip Mounting, SPST Contact Form, 10 @ 260VC, 5 @ 30VDC Contact Amp Rating (Resistive), 18 to 30...More

    Single Coil Latching Relay,9PinDPDT,240V
    • MAGNECRAFT
    • Single Coil Latching Relay, 9PinDPDT, 240V240VAC, Single Coil Latching Relay
    • Item # 6CWK6
    • Mfr. Model # 785XBXC-240A
    • Single Coil Latching Relay, Square Plug In Socket Mounting, 9 Pins, DPDT Contact Form, 16 Contact Amp Rating...More

    Single Coil Latching Relay,9PinDPDT,120V
    • MAGNECRAFT
    • Single Coil Latching Relay, 9PinDPDT, 120V120VAC, Single Coil Latching Relay
    • Item # 6CWK4
    • Mfr. Model # 785XBXC-120A
    • Single Coil Latching Relay, Square Plug In Socket Mounting, 9 Pins, DPDT Contact Form, 16 Contact Amp Rating...More

    Single Coil Latching Relay,9Pin,DPDT,24V
    • MAGNECRAFT
    • Single Coil Latching Relay, 9Pin, DPDT, 24V24VAC, Single Coil Latching Relay
    • Item # 6CWK7
    • Mfr. Model # 785XBXC-24A
    • Single Coil Latching Relay, Square Plug In Socket Mounting, 9 Pins, DPDT Contact Form, 16 Contact Amp Rating...More

    Solid State Relay,Input,3-32VDC
    • DAYTON
    • Solid State Relay, Input, 3-32VDCSolid State Relay,Input,3-32VDC
    • Item # 1EGJ3
    • Mfr. Model # 1EGJ3
    • Solid State Relay, Puck Style, Input Voltage 3-32 VDC, Max Input Volts 32 VDC, Min Input Volts 3 VDC, Voltage...More

    Solid State Relay,Input,90-280VAC
    • DAYTON
    • Solid State Relay, Input, 90-280VACSolid State Relay,Input,90-280VAC
    • Item # 1EGL1
    • Mfr. Model # 1EGL1
    • Solid State Relay, Puck Style, Input Voltage 90-280 VAC, Max Input Volts 280 VAC, Min Input Volts 90 VAC,...More

    Solid State Relay,Input,4-32VDC
    • DAYTON
    • Solid State Relay, Input, 4-32VDCSolid State Relay,Input,4-32VDC
    • Item # 1EGL3
    • Mfr. Model # 1EGL3
    • Solid State Relay, Puck Style, Input Voltage 4-32 VDC, Max. Input Volts 32, Min. Input Volts 4-32 VDC,...More

    Solid State Relay,Input,4-32VDC
    • DAYTON
    • Solid State Relay, Input, 4-32VDCSolid State Relay,Input,4-32VDC
    • Item # 1EGL2
    • Mfr. Model # 1EGL2
    • Solid State Relay, Puck Style, Input Voltage 4-32 VDC, Max. Input Volts 32, Min. Input Volts 4-32 VDC,...More

    Results per page: 16 | 32 | 48