Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Relays

57 Results Found that Include 64 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • 1/2" NPT1/2" NPT
  • Multiple product options available

    Multiple product options available

Relay,Solid State
  • OMRON
  • Relay, Solid StateRelay,Solid State
  • Item # 6C903
  • Mfr. Model # G3NA-225B-DC5-24
  • Solid State Relay, Input DC, Maximum Operating Voltage 32 VDC, Minimum Operating Voltage 4 VDC, Output AC,...More

Current Sensor,Solid,0.25-150A
  • FUNCTIONAL DEVICES INC / RIB
  • Current Sensor, Solid, 0.25-150ACurrent Sensor,Solid,0.25-150A
  • Item # 21AJ42
  • Mfr. Model # RIBXKTF
  • Current Sensor, Solid, Contact Form A, Input Voltage 30VAC/DC, Max. Inrush Current 4 Amps, Amps 0.25 to 150,...More

Relay,Solid State,Input 3-32VDC,8A
  • MAGNECRAFT
  • Relay, Solid State, Input 3-32VDC, 8ARelay,Solid State,Input 3-32VDC,8A
  • Item # 6CWX3
  • Mfr. Model # 861SSRA208-DC-1
  • Solid State Relay, Input Voltage 3-32VDC, Max. Input Volts 32VDC, Min. Input Volts 3VDC, Voltage Output...More

Open Power Relay,5 Pin,12VDC,SPDT
  • DAYTON
  • Open Power Relay, 5 Pin, 12VDC, SPDTOpen Power Relay,5 Pin,12VDC,SPDT
  • Item # 5Z552
  • Mfr. Model # 5Z552
  • Open Power Relay, 5 Pins, 12VDC Coil Volts, 40A @ 300VAC, 30A @ 28VDC Contact Amp Rating (Resistive), SPDT...More

Open Power Relay,5 Pin,120VAC,SPDT
  • DAYTON
  • Open Power Relay, 5 Pin, 120VAC, SPDTOpen Power Relay,5 Pin,120VAC,SPDT
  • Item # 5Z542
  • Mfr. Model # 5Z542
  • Open Power Relay, 5 Pins, 120VAC Coil Volts, 40A @ 300VAC, 30A @ 28VDC Contact Amp Rating (Resistive), SPDT...More

Relay,8Pin,DPDT,15A,120VAC
  • SCHNEIDER ELECTRIC
  • Relay, 8Pin, DPDT, 15A, 120VAC120VAC Relay
  • Item # 1XZK9
  • Mfr. Model # RPM22F7
  • Relay, Square Plug In Socket Mounting, 8 Pins, DPDT Contact Form, 15 Contact Amp Rating (Resistive), 120VAC...More

Relay,8Pin,DPDT,10A,100VAC
  • Relay, 8Pin, DPDT, 10A, 100VACRelay,8Pin,DPDT,10A,100VAC
  • Item # 2DT39
  • Mfr. Model # 8501KUR12V20
  • Relay, Side Flange Mounting, 8 Pins, DPDT Contact Form, 10 Contact Amp Rating (Resistive), 120VAC Coil Volts,...More

Current Sensor,Solid,0.25-150A
  • FUNCTIONAL DEVICES INC / RIB
  • Current Sensor, Solid, 0.25-150ACurrent Sensor,Solid,0.25-150A
  • Item # 21AJ44
  • Mfr. Model # RIBXKF
  • Current Sensor, Solid, Contact Form A, Input Voltage 30VAC/DC, Max. Inrush Current 4 Amps, Amps 0.25 to 150,...More

Relay,11Pin,3PDT,10A,120VAC
  • OMRON
  • Relay, 11Pin, 3PDT, 10A, 120VAC120VAC, Relay
  • Item # 5EMK1
  • Mfr. Model # MKS3PIN5AC120
  • Relay, Octal Plug In Socket Mounting, 11 Pins, 3PDT Contact Form, 10 Contact Amp Rating (Resistive), 120VAC...More

Relay,Solid State
  • OMRON
  • Relay, Solid StateRelay,Solid State
  • Item # 6C901
  • Mfr. Model # G3NA-210B-AC100-120
  • Solid State Relay, Input AC, Maximum Operating Voltage 132 VAC, Minimum Operating Voltage 75 VAC, Output AC,...More

Relay,8Pin,DPDT,15A,24VDC
  • SCHNEIDER ELECTRIC
  • Relay, 8Pin, DPDT, 15A, 24VDC24VDC, Relay
  • Item # 1XZL3
  • Mfr. Model # RPM22BD
  • Relay, Square Plug In Socket Mounting, 8 Pins, DPDT Contact Form, 15 Contact Amp Rating (Resistive), 24VDC...More

Relay,Solid State,Input 90-280VAC,8A
  • MAGNECRAFT
  • Relay, Solid State, Input 90-280VAC, 8ARelay,Solid State,Input 90-280VAC,8A
  • Item # 6CWX2
  • Mfr. Model # 861SSRA208-AC-1
  • Solid State Relay, Input Voltage 90-280VAC, Max. Input Volts 280VAC, Min. Input Volts 90VAC, Voltage Output...More

Module,Input AC,Output DC,Yellow,50mA
  • CRYDOM
  • Module, Input AC, Output DC, Yellow, 50mAModule,Input AC,Output DC,Yellow,50mA
  • Item # 1DTU1
  • Mfr. Model # DRIAC5
  • Input/Output Relay Module, Input Voltage 120 VAC, Max Input Volts 140 VAC/VDC, Min Input Volts 90 VAC/ VDC,...More

Relay,Solid State
  • OMRON
  • Relay, Solid StateRelay,Solid State
  • Item # 6C902
  • Mfr. Model # G3NA-210B-AC200-240
  • Solid State Relay, Input AC, Maximum Operating Voltage 264 VAC, Minimum Operating Voltage 150 VAC, Output AC,...More

Relay,8Pin,DPDT,10A,10VDC
  • Relay, 8Pin, DPDT, 10A, 10VDCRelay,8Pin,DPDT,10A,10VDC
  • Item # 2DT53
  • Mfr. Model # 8501KUD12V51
  • Relay, Side Flange Mounting, 8 Pins, DPDT Contact Form, 10 Contact Amp Rating (Resistive), 12VDC Coil Volts,...More

Relay,8Pin,DPDT,10A,24VAC
  • Relay, 8Pin, DPDT, 10A, 24VACRelay,8Pin,DPDT,10A,24VAC
  • Item # 2DT38
  • Mfr. Model # 8501KUR12V14
  • Relay, Side Flange Mounting, 8 Pins, DPDT Contact Form, 10 Contact Amp Rating (Resistive), 24VAC Coil Volts,...More

Dual Coil Latching Relay,11Pin,DPDT,12V
  • MAGNECRAFT
  • Dual Coil Latching Relay, 11Pin, DPDT, 12VDual Coil Latching Relay,11Pin,DPDT,12V
  • Item # 6CVU3
  • Mfr. Model # 755XBXCD-12D
  • Dual Coil Latching Relay, Octal Plug In Socket Mounting, 11 Pins, DPDT Contact Form, 16 Contact Amp Rating...More

Single Coil Latching Relay,11PinDPDT,24V
  • MAGNECRAFT
  • Single Coil Latching Relay, 11PinDPDT, 24V24VAC, Single Coil Latching Relay
  • Item # 6CVU2
  • Mfr. Model # 755XBXC-24A
  • Single Coil Latching Relay, Octal Plug In Socket Mounting, 11 Pins, DPDT Contact Form, 16 Contact Amp Rating...More

Relay,11Pin,3PDT,16A,24VAC
  • MAGNECRAFT
  • Relay, 11Pin, 3PDT, 16A, 24VAC24VAC, Relay
  • Item # 6CWT4
  • Mfr. Model # 788XCXM4L-24A
  • Relay, Square Plug In Socket Mounting, 11 Pins, 3PDT Contact Form, 16 Contact Amp Rating (Resistive), 24VAC...More

Solid State Relay,Puck Style,Output,5A
  • OMRON
  • Solid State Relay, Puck Style, Output, 5ASolid State Relay,Puck Style,Output,5A
  • Item # 1YDL2
  • Mfr. Model # G3NA-205B-AC100-120
  • Solid State Relay,Puck Style, Input Voltage 100-120 VAC, Max Input Volts 132 VAC, Min Input Volts 75 VAC,...More

Open Power Relay,5 Pin,24VAC,SPDT
  • DAYTON
  • Open Power Relay, 5 Pin, 24VAC, SPDTOpen Power Relay,5 Pin,24VAC,SPDT
  • Item # 3X744
  • Mfr. Model # 3X744
  • Open Power Relay, 5 Pins, 24VAC Coil Volts, 40A @ 300VAC, 30A @ 28VDC Contact Amp Rating (Resistive), SPDT...More

Open Power Relay,5 Pin,24VDC,SPDT
  • DAYTON
  • Open Power Relay, 5 Pin, 24VDC, SPDTOpen Power Relay,5 Pin,24VDC,SPDT
  • Item # 5Z554
  • Mfr. Model # 5Z554
  • Open Power Relay, 5 Pins, 24VDC Coil Volts, 40A @ 300VAC, 30A @ 28VDC Contact Amp Rating (Resistive), SPDT...More

Relay,11Pin,3PDT,10A,24VDC
  • OMRON
  • Relay, 11Pin, 3PDT, 10A, 24VDC24VDC, Relay
  • Item # 5EMK5
  • Mfr. Model # MKS3PIN5DC24
  • Relay, Octal Plug In Socket Mounting, 11 Pins, 3PDT Contact Form, 10 Contact Amp Rating (Resistive), 24VDC...More

Relay,Solid State,Input 3-32VDC,10A
  • MAGNECRAFT
  • Relay, Solid State, Input 3-32VDC, 10ARelay,Solid State,Input 3-32VDC,10A
  • Item # 6CVA4
  • Mfr. Model # 6210AXXSZS-DC3
  • Solid State Relay, Input Voltage 3-32VDC, Max. Input Volts 32VDC, Min. Input Volts 3VDC, Voltage Output...More

Relay,8Pin,DPDT,10A,24VDC
  • Relay, 8Pin, DPDT, 10A, 24VDCRelay,8Pin,DPDT,10A,24VDC
  • Item # 2DT54
  • Mfr. Model # 8501KUDR12V53
  • Relay, Side Flange Mounting, 8 Pins, DPDT Contact Form, 10 Contact Amp Rating (Resistive), 24VDC Coil Volts,...More

Relay,11Pin,3PDT,10A,240VAC
  • OMRON
  • Relay, 11Pin, 3PDT, 10A, 240VAC240VAC, Relay
  • Item # 5EMK3
  • Mfr. Model # MKS3PIN5AC240
  • Relay, Octal Plug In Socket Mounting, 11 Pins, 3PDT Contact Form, 10 Contact Amp Rating (Resistive), 240VAC...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More