Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Relays

50 Results Found that Include 50 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Current Sensor,Adjustable,0.75-150A
  • FUNCTIONAL DEVICES INC / RIB
  • Current Sensor, Adjustable, 0.75-150ACurrent Sensor,Adjustable,0.75-150A
  • Item # 21AJ46
  • Mfr. Model # RIBXGTA
  • Adjustable Current Sensor, Split, Contact Form A, Input Voltage 30VAC/DC, Max. Inrush Current 4 Amps, Amps...More

Enclosed Pre-Wired Relay,SPDT,10A@277VAC
  • FUNCTIONAL DEVICES INC / RIB
  • Enclosed Pre-Wired Relay, SPDT, 10A@277VACEnclosed Pre-Wired Relay,SPDT,10A@277VAC
  • Item # 5LE35
  • Mfr. Model # RIBU1C
  • Enclosed Pre-Wired Relay, Contact Form SPDT, Contact Amp Rating (Resistive) 10A @ 277VAC, 10A @ 28VDC,...More

Enclosed Power Relay,SPDT,20A @ 277VAC
  • FUNCTIONAL DEVICES INC / RIB
  • Enclosed Power Relay, SPDT, 20A @ 277VACEnclosed Power Relay,SPDT,20A @ 277VAC
  • Item # 21GP32
  • Mfr. Model # RIB2421SB
  • Enclosed Power Relay, Contact Form SPDT, Contact Amp Rating (Resistive) 20A @ 277VAC, 5A @ 480VAC, Contact...More

Enclosed Pre-Wired Relay,SPDT,20A@277VAC
  • FUNCTIONAL DEVICES INC / RIB
  • Enclosed Pre-Wired Relay, SPDT, 20A@277VACEnclosed Pre-Wired Relay,SPDT,20A@277VAC
  • Item # 5LE36
  • Mfr. Model # RIB2401B
  • Enclosed Pre-Wired Relay, Contact Form SPDT, Contact Amp Rating (Resistive) 20A @ 277VAC, 5A @ 480VAC,...More

Enclosed Relay,DPDT,20A @ 300VAC
  • FUNCTIONAL DEVICES INC / RIB
  • Enclosed Relay, DPDT, 20A @ 300VACEnclosed Relay,DPDT,20A @ 300VAC
  • Item # 21GP53
  • Mfr. Model # ESR01P
  • Enclosed Relay, Contact Form DPDT, Contact Amp Rating (Resistive) 20A @ 300VAC, 15A @ 600VAC, 20A @ 28VDC,...More

Enclosed Power Relay,SPDT,20A @ 277VAC
  • FUNCTIONAL DEVICES INC / RIB
  • Enclosed Power Relay, SPDT, 20A @ 277VACEnclosed Power Relay,SPDT,20A @ 277VAC
  • Item # 21GP31
  • Mfr. Model # RIB2421B
  • Enclosed Power Relay, Contact Form SPDT, Contact Amp Rating (Resistive) 20A @ 277VAC, 5A @ 480VAC, Contact...More

Enclosed Pre-Wired Relay,(2) SPDT,10A
  • FUNCTIONAL DEVICES INC / RIB
  • Enclosed Pre-Wired Relay, (2) SPDT, 10AEnclosed Pre-Wired Relay,(2) SPDT,10A
  • Item # 2ERZ6
  • Mfr. Model # RIBU2C
  • Enclosed Pre-Wired Relay, Contact Form (2) SPDT, Contact Amp Rating (Resistive) 10A @ 277VAC, 10A @ 28VDC,...More

Enclosed Pre-Wired Relay,DPDT,20A@300VAC
  • FUNCTIONAL DEVICES INC / RIB
  • Enclosed Pre-Wired Relay, DPDT, 20A@300VACEnclosed Pre-Wired Relay,DPDT,20A@300VAC
  • Item # 2ETC1
  • Mfr. Model # RIB01P
  • Enclosed Pre-Wired Relay, Contact Form DPDT, Contact Amp Rating (Resistive) 20A @ 300VAC, 20A @ 28VDC,...More

Enclosed Power Relay,DPDT,30A @ 300VAC
  • FUNCTIONAL DEVICES INC / RIB
  • Enclosed Power Relay, DPDT, 30A @ 300VACEnclosed Power Relay,DPDT,30A @ 300VAC
  • Item # 21GP38
  • Mfr. Model # RIB24P30
  • Enclosed Power Relay, Contact Form DPDT, Contact Amp Rating (Resistive) 30A @ 300VAC, 15A @ 600VAC, 25A @...More

Current Sensor,Solid,0.25-150A
  • FUNCTIONAL DEVICES INC / RIB
  • Current Sensor, Solid, 0.25-150ACurrent Sensor,Solid,0.25-150A
  • Item # 21AJ44
  • Mfr. Model # RIBXKF
  • Current Sensor, Solid, Contact Form A, Input Voltage 30VAC/DC, Max. Inrush Current 4 Amps, Amps 0.25 to 150,...More

Enclosed Pre-Wired Relay,SPST,10A@277VAC
  • FUNCTIONAL DEVICES INC / RIB
  • Enclosed Pre-Wired Relay, SPST, 10A@277VACEnclosed Pre-Wired Relay,SPST,10A@277VAC
  • Item # 2ERZ8
  • Mfr. Model # RIBH1S
  • Enclosed Pre-Wired Relay, Contact Form SPST, Contact Amp Rating (Resistive) 10A @ 277VAC, Contact Material...More

Enclosed Pre-Wired Relay,DPDT,20A@300VAC
  • FUNCTIONAL DEVICES INC / RIB
  • Enclosed Pre-Wired Relay, DPDT, 20A@300VACEnclosed Pre-Wired Relay,DPDT,20A@300VAC
  • Item # 2ETC2
  • Mfr. Model # RIB02P
  • Enclosed Pre-Wired Relay, Contact Form DPDT, Contact Amp Rating (Resistive) 20A @ 300VAC, 20A @ 28VDC,...More

Enclosed Pre-Wired Relay,SPDT,10A@277VAC
  • FUNCTIONAL DEVICES INC / RIB
  • Enclosed Pre-Wired Relay, SPDT, 10A@277VACEnclosed Pre-Wired Relay,SPDT,10A@277VAC
  • Item # 5LE34
  • Mfr. Model # RIBH1C
  • Enclosed Pre-Wired Relay, Contact Form SPDT, Contact Amp Rating (Resistive) 10A @ 277VAC, 10A @ 28VDC,...More

Enclosed Power Relay,DPST,20A @ 300VAC
  • FUNCTIONAL DEVICES INC / RIB
  • Enclosed Power Relay, DPST, 20A @ 300VACEnclosed Power Relay,DPST,20A @ 300VAC
  • Item # 21GP39
  • Mfr. Model # RIB01P30
  • Enclosed Power Relay, Contact Form DPST, Contact Amp Rating (Resistive) 30A @ 300VAC, 15A @ 600VAC, 20A @...More

Dry Contact Input Relay,SPDT,20A@277VAC
  • FUNCTIONAL DEVICES INC / RIB
  • Dry Contact Input Relay, SPDT, 20A@277VACDry Contact Input Relay,SPDT,20A@277VAC
  • Item # 21GP41
  • Mfr. Model # RIB01BDC
  • Enclosed Dry Contact Input Relay, Contact Form SPDT, Contact Amp Rating (Resistive) 20A @ 277VAC, Contact...More

Current Sensor,0.35-150,Terminals
  • FUNCTIONAL DEVICES INC / RIB
  • Current Sensor, 0.35-150, TerminalsCurrent Sensor,0.35-150,Terminals
  • Item # 21AJ45
  • Mfr. Model # RIBXGTF
  • Current Sensor, Split, Terminals, Contact Form A, Input Voltage 30VAC/DC, Max. Inrush Current 4 Amps, Amps...More

Enclosed Pre-Wired Relay,SPST,10A@277VAC
  • FUNCTIONAL DEVICES INC / RIB
  • Enclosed Pre-Wired Relay, SPST, 10A@277VACEnclosed Pre-Wired Relay,SPST,10A@277VAC
  • Item # 2ERZ9
  • Mfr. Model # RIBU1S
  • Enclosed Pre-Wired Relay, Contact Form SPST, Contact Amp Rating (Resistive) 10A @ 277VAC, Contact Material...More

Enclosed Pre-Wired Relay,SPDT,10A@30VDC
  • FUNCTIONAL DEVICES INC / RIB
  • Enclosed Pre-Wired Relay, SPDT, 10A@30VDCEnclosed Pre-Wired Relay,SPDT,10A@30VDC
  • Item # 2ETA5
  • Mfr. Model # RIB21CDC
  • Enclosed Pre-Wired Relay, Contact Form SPDT, Contact Amp Rating (Resistive) 10A @ 30VDC (NO), 7A @ 30VDC...More

Enclosed Pre-Wired Relay,SPDT,10A@277VAC
  • FUNCTIONAL DEVICES INC / RIB
  • Enclosed Pre-Wired Relay, SPDT, 10A@277VACEnclosed Pre-Wired Relay,SPDT,10A@277VAC
  • Item # 2ERZ5
  • Mfr. Model # RIBU1C-N4
  • Enclosed Pre-Wired Relay, Contact Form SPDT, Contact Amp Rating (Resistive) 10A @ 277VAC, 10A @ 28VDC,...More

Enclosed Pre-Wired Relay,DPDT,20A@300VAC
  • FUNCTIONAL DEVICES INC / RIB
  • Enclosed Pre-Wired Relay, DPDT, 20A@300VACEnclosed Pre-Wired Relay,DPDT,20A@300VAC
  • Item # 2ETC3
  • Mfr. Model # RIB04P
  • Enclosed Pre-Wired Relay, Contact Form DPDT, Contact Amp Rating (Resistive) 20A @ 300VAC, 20A @ 28VDC,...More

Enclosed Pre-Wired Relay,DPDT,20A@300VAC
  • FUNCTIONAL DEVICES INC / RIB
  • Enclosed Pre-Wired Relay, DPDT, 20A@300VACEnclosed Pre-Wired Relay,DPDT,20A@300VAC
  • Item # 2ETA9
  • Mfr. Model # RIB24P
  • Enclosed Pre-Wired Relay, Contact Form DPDT, Contact Amp Rating (Resistive) 20A @ 300VAC, 20A @ 28VDC,...More

Enclosed Pre-Wired Relay,SPDT,20A@277VAC
  • FUNCTIONAL DEVICES INC / RIB
  • Enclosed Pre-Wired Relay, SPDT, 20A@277VACEnclosed Pre-Wired Relay,SPDT,20A@277VAC
  • Item # 5LE37
  • Mfr. Model # RIB2402B
  • Enclosed Pre-Wired Relay, Contact Form SPDT, Contact Amp Rating (Resistive) 20A @ 277VAC, 5A @ 480VAC,...More

Enclosed Pre-Wired Relay,DPDT,10A@30VDC
  • FUNCTIONAL DEVICES INC / RIB
  • Enclosed Pre-Wired Relay, DPDT, 10A@30VDCEnclosed Pre-Wired Relay,DPDT,10A@30VDC
  • Item # 2ETA4
  • Mfr. Model # RIB2402D
  • Enclosed Pre-Wired Relay, Contact Form DPDT, Contact Amp Rating (Resistive) 10A @ 30VDC, Contact Material...More

Enclosed Pre-Wired Relay,SPST,20A@277VAC
  • FUNCTIONAL DEVICES INC / RIB
  • Enclosed Pre-Wired Relay, SPST, 20A@277VACEnclosed Pre-Wired Relay,SPST,20A@277VAC
  • Item # 2ETA8
  • Mfr. Model # RIB2402SB
  • Enclosed Pre-Wired Relay, Contact Form SPST, Contact Amp Rating (Resistive) 20A @ 277VAC, Contact Material...More

Current Sensor,Solid,0.25-150A
  • FUNCTIONAL DEVICES INC / RIB
  • Current Sensor, Solid, 0.25-150ACurrent Sensor,Solid,0.25-150A
  • Item # 21AJ42
  • Mfr. Model # RIBXKTF
  • Current Sensor, Solid, Contact Form A, Input Voltage 30VAC/DC, Max. Inrush Current 4 Amps, Amps 0.25 to 150,...More

Enclosed Pre-Wired Relay,DPDT,10A@30VDC
  • FUNCTIONAL DEVICES INC / RIB
  • Enclosed Pre-Wired Relay, DPDT, 10A@30VDCEnclosed Pre-Wired Relay,DPDT,10A@30VDC
  • Item # 2ETA3
  • Mfr. Model # RIB2401D
  • Enclosed Pre-Wired Relay, Contact Form DPDT, Contact Amp Rating (Resistive) 10A @ 30VDC, Contact Material...More

Enclosed Pre-Wired Relay,SPST,20A@277VAC
  • FUNCTIONAL DEVICES INC / RIB
  • Enclosed Pre-Wired Relay, SPST, 20A@277VACEnclosed Pre-Wired Relay,SPST,20A@277VAC
  • Item # 2ETA7
  • Mfr. Model # RIB2401SB
  • Enclosed Pre-Wired Relay, Contact Form SPST, Contact Amp Rating (Resistive) 20A @ 277VAC, Contact Material...More

Enclosed Pre-Wired Relay,SPDT,10A@30VDC
  • FUNCTIONAL DEVICES INC / RIB
  • Enclosed Pre-Wired Relay, SPDT, 10A@30VDCEnclosed Pre-Wired Relay,SPDT,10A@30VDC
  • Item # 2ETA6
  • Mfr. Model # RIB2421C
  • Enclosed Pre-Wired Relay, Contact Form SPDT, Contact Amp Rating (Resistive) 10A @ 30VDC (NO), 7A @ 30VDC...More

Enclosed Power Relay,3PST,20A @ 300VAC
  • FUNCTIONAL DEVICES INC / RIB
  • Enclosed Power Relay, 3PST, 20A @ 300VACEnclosed Power Relay,3PST,20A @ 300VAC
  • Item # 21GP36
  • Mfr. Model # RIB043P
  • Enclosed Power Relay, Contact Form 3PST, Contact Amp Rating (Resistive) 20A @ 300VAC, 15A @ 600VAC, 20A @...More

Enclosed Pre-Wired Relay,(2) SPDT,10A
  • FUNCTIONAL DEVICES INC / RIB
  • Enclosed Pre-Wired Relay, (2) SPDT, 10AEnclosed Pre-Wired Relay,(2) SPDT,10A
  • Item # 2ERZ7
  • Mfr. Model # RIBH2C
  • Enclosed Pre-Wired Relay, Contact Form (2) SPDT, Contact Amp Rating (Resistive) 10A @ 277VAC, 10A @ 28VDC,...More

Enclosed Power Relay,3PST,20A @ 300VAC
  • FUNCTIONAL DEVICES INC / RIB
  • Enclosed Power Relay, 3PST, 20A @ 300VACEnclosed Power Relay,3PST,20A @ 300VAC
  • Item # 21GP33
  • Mfr. Model # RIB243P
  • Enclosed Power Relay, Contact Form 3PST, Contact Amp Rating (Resistive) 20A @ 300VAC, 15A @ 600VAC, 20A @...More

Enclosed Power Relay,3PST,20A @ 300VAC
  • FUNCTIONAL DEVICES INC / RIB
  • Enclosed Power Relay, 3PST, 20A @ 300VACEnclosed Power Relay,3PST,20A @ 300VAC
  • Item # 21GP34
  • Mfr. Model # RIB013P
  • Enclosed Power Relay, Contact Form 3PST, Contact Amp Rating (Resistive) 20A @ 300VAC, 15A @ 600VAC, 20A @...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More