Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Relays

53 Results Found that Include 53 Products 

Results per page: 16 | 32 | 48
Enclosed Pre-Wired Relay,SPDT,10A@277VAC
  • RIB
  • Enclosed Pre-Wired Relay, SPDT, 10A@277VAC
  • Item # 5LE35
  • Mfr. Model # RIBU1C
  • Enclosed Pre-Wired Relay, Contact Form SPDT, Contact Amp Rating (Resistive) 10A @ 277VAC, 10A @ 28VDC,...More

Enclosed Pre-Wired Relay,SPDT,20A@277VAC
  • RIB
  • Enclosed Pre-Wired Relay, SPDT, 20A@277VAC
  • Item # 5LE36
  • Mfr. Model # RIB2401B
  • Enclosed Pre-Wired Relay, Contact Form SPDT, Contact Amp Rating (Resistive) 20A @ 277VAC, 5A @ 480VAC,...More

Enclosed Pre-Wired Relay,SPST,10A@277VAC
  • RIB
  • Enclosed Pre-Wired Relay, SPST, 10A@277VAC
  • Item # 2ERZ9
  • Mfr. Model # RIBU1S
  • Enclosed Pre-Wired Relay, Contact Form SPST, Contact Amp Rating (Resistive) 10A @ 277VAC, Contact Material...More

Enclosed Pre-Wired Relay,DPDT,10A@30VDC
  • RIB
  • Enclosed Pre-Wired Relay, DPDT, 10A@30VDC
  • Item # 2ETA3
  • Mfr. Model # RIB2401D
  • Enclosed Pre-Wired Relay, Contact Form DPDT, Contact Amp Rating (Resistive) 10A @ 30VDC, Contact Material...More

Enclosed Pre-Wired Relay,SPDT,10A@30VDC
  • RIB
  • Enclosed Pre-Wired Relay, SPDT, 10A@30VDC
  • Item # 2ETA6
  • Mfr. Model # RIB2421C
  • Enclosed Pre-Wired Relay, Contact Form SPDT, Contact Amp Rating (Resistive) 10A @ 30VDC (NO), 7A @ 30VDC...More

Enclosed Pre-Wired Relay,SPST,20A@277VAC
  • RIB
  • Enclosed Pre-Wired Relay, SPST, 20A@277VAC
  • Item # 2ETA7
  • Mfr. Model # RIB2401SB
  • Enclosed Pre-Wired Relay, Contact Form SPST, Contact Amp Rating (Resistive) 20A @ 277VAC, Contact Material...More

Enclosed Pre-Wired Relay,SPDT,10A@30VDC
  • RIB
  • Enclosed Pre-Wired Relay, SPDT, 10A@30VDC
  • Item # 2ETA5
  • Mfr. Model # RIB21CDC
  • Enclosed Pre-Wired Relay, Contact Form SPDT, Contact Amp Rating (Resistive) 10A @ 30VDC (NO), 7A @ 30VDC...More

Enclosed Pre-Wired Relay,SPDT,10A@277VAC
  • RIB
  • Enclosed Pre-Wired Relay, SPDT, 10A@277VAC
  • Item # 5LE34
  • Mfr. Model # RIBH1C
  • Enclosed Pre-Wired Relay, Contact Form SPDT, Contact Amp Rating (Resistive) 10A @ 277VAC, 10A @ 28VDC,...More

Current Sensor,Adjustable,0.75-150A
  • RIB
  • Current Sensor, Adjustable, 0.75-150A
  • Item # 21AJ46
  • Mfr. Model # RIBXGTA
  • Adjustable Current Sensor, Split, Contact Form A, Input Voltage 30VAC/DC, Max. Inrush Current 4 Amps, Amps...More

Enclosed Pre-Wired Relay,DPDT,20A@300VAC
  • RIB
  • Enclosed Pre-Wired Relay, DPDT, 20A@300VAC
  • Item # 2ETC1
  • Mfr. Model # RIB01P
  • Enclosed Pre-Wired Relay, Contact Form DPDT, Contact Amp Rating (Resistive) 20A @ 300VAC, 20A @ 28VDC,...More

Enclosed Pre-Wired Relay,DPDT,20A@300VAC
  • RIB
  • Enclosed Pre-Wired Relay, DPDT, 20A@300VAC
  • Item # 2ETA9
  • Mfr. Model # RIB24P
  • Enclosed Pre-Wired Relay, Contact Form DPDT, Contact Amp Rating (Resistive) 20A @ 300VAC, 20A @ 28VDC,...More

Enclosed Pre-Wired Relay,(2) SPDT,10A
  • RIB
  • Enclosed Pre-Wired Relay, (2) SPDT, 10A
  • Item # 2ERZ6
  • Mfr. Model # RIBU2C
  • Enclosed Pre-Wired Relay, Contact Form (2) SPDT, Contact Amp Rating (Resistive) 10A @ 277VAC, 10A @ 28VDC,...More

Current Sensor,Solid,0.25-150A
  • RIB
  • Current Sensor, Solid, 0.25-150A
  • Item # 21AJ42
  • Mfr. Model # RIBXKTF
  • Current Sensor, Solid, Contact Form A, Input Voltage 30VAC/DC, Max. Inrush Current 4 Amps, Amps 0.25 to 150,...More

Enclosed Power Relay,SPDT,20A @ 277VAC
  • RIB
  • Enclosed Power Relay, SPDT, 20A @ 277VAC
  • Item # 21GP31
  • Mfr. Model # RIB2421B
  • Enclosed Power Relay, Contact Form SPDT, Contact Amp Rating (Resistive) 20A @ 277VAC, 5A @ 480VAC, Contact...More

Enclosed Pre-Wired Relay,SPDT,10A@277VAC
  • RIB
  • Enclosed Pre-Wired Relay, SPDT, 10A@277VAC
  • Item # 2ERZ5
  • Mfr. Model # RIBU1C-N4
  • Enclosed Pre-Wired Relay, Contact Form SPDT, Contact Amp Rating (Resistive) 10A @ 277VAC, 10A @ 28VDC,...More

Enclosed Pre-Wired Relay,SPDT,20A@277VAC
  • RIB
  • Enclosed Pre-Wired Relay, SPDT, 20A@277VAC
  • Item # 5LE37
  • Mfr. Model # RIB2402B
  • Enclosed Pre-Wired Relay, Contact Form SPDT, Contact Amp Rating (Resistive) 20A @ 277VAC, 5A @ 480VAC,...More

Current Sensor,Solid,0.25-150A
  • RIB
  • Current Sensor, Solid, 0.25-150A
  • Item # 21AJ44
  • Mfr. Model # RIBXKF
  • Current Sensor, Solid, Contact Form A, Input Voltage 30VAC/DC, Max. Inrush Current 4 Amps, Amps 0.25 to 150,...More

Dry Contact Input Relay,SPDT,20A@277VAC
  • RIB
  • Dry Contact Input Relay, SPDT, 20A@277VAC
  • Item # 21GP42
  • Mfr. Model # RIB02BDC
  • Enclosed Dry Contact Input Relay, Contact Form SPDT, Contact Amp Rating (Resistive) 20A @ 277VAC, Contact...More

Enclosed Power Relay,SPDT,20A @ 277VAC
  • RIB
  • Enclosed Power Relay, SPDT, 20A @ 277VAC
  • Item # 21GP32
  • Mfr. Model # RIB2421SB
  • Enclosed Power Relay, Contact Form SPDT, Contact Amp Rating (Resistive) 20A @ 277VAC, 5A @ 480VAC, Contact...More

Current Sensor,0.35-150,Terminals
  • RIB
  • Current Sensor, 0.35-150, Terminals
  • Item # 21AJ45
  • Mfr. Model # RIBXGTF
  • Current Sensor, Split, Terminals, Contact Form A, Input Voltage 30VAC/DC, Max. Inrush Current 4 Amps, Amps...More

Enclosed Power Relay,DPDT,30A @ 300VAC
  • RIB
  • Enclosed Power Relay, DPDT, 30A @ 300VAC
  • Item # 21GP38
  • Mfr. Model # RIB24P30
  • Enclosed Power Relay, Contact Form DPDT, Contact Amp Rating (Resistive) 30A @ 300VAC, 15A @ 600VAC, 25A @...More

Enclosed Pre-Wired Relay,DPDT,20A@300VAC
  • RIB
  • Enclosed Pre-Wired Relay, DPDT, 20A@300VAC
  • Item # 2ETC2
  • Mfr. Model # RIB02P
  • Enclosed Pre-Wired Relay, Contact Form DPDT, Contact Amp Rating (Resistive) 20A @ 300VAC, 20A @ 28VDC,...More

Dry Contact Input Relay,SPDT,20A@277VAC
  • RIB
  • Dry Contact Input Relay, SPDT, 20A@277VAC
  • Item # 21GP41
  • Mfr. Model # RIB01BDC
  • Enclosed Dry Contact Input Relay, Contact Form SPDT, Contact Amp Rating (Resistive) 20A @ 277VAC, Contact...More

Current Sensor,Adjustable,0.5-150A
  • RIB
  • Current Sensor, Adjustable, 0.5-150A
  • Item # 21AJ43
  • Mfr. Model # RIBXKTA
  • Adjustable Current Sensor, Solid, Contact Form A, Input Voltage 30VAC/DC, Max. Inrush Current 8 Amps, Amps...More

Current Sensor,Split,Terminal
  • RIB
  • Current Sensor, Split, Terminal
  • Item # 21AJ48
  • Mfr. Model # RIBXGHTF
  • Current Sensor, Split, Terminals, Contact Form A, Input Voltage 120VAC, Max. Inrush Current 1 Amp, Amps 0.50...More

Enclosed Pre-Wired Relay,DPDT,10A@30VDC
  • RIB
  • Enclosed Pre-Wired Relay, DPDT, 10A@30VDC
  • Item # 2ETA4
  • Mfr. Model # RIB2402D
  • Enclosed Pre-Wired Relay, Contact Form DPDT, Contact Amp Rating (Resistive) 10A @ 30VDC, Contact Material...More

Enclosed Pre-Wired Relay,DPDT,20A@300VAC
  • RIB
  • Enclosed Pre-Wired Relay, DPDT, 20A@300VAC
  • Item # 2ETC3
  • Mfr. Model # RIB04P
  • Enclosed Pre-Wired Relay, Contact Form DPDT, Contact Amp Rating (Resistive) 20A @ 300VAC, 20A @ 28VDC,...More

Enclosed Pre-Wired Relay,SPST,20A@277VAC
  • RIB
  • Enclosed Pre-Wired Relay, SPST, 20A@277VAC
  • Item # 2ETA8
  • Mfr. Model # RIB2402SB
  • Enclosed Pre-Wired Relay, Contact Form SPST, Contact Amp Rating (Resistive) 20A @ 277VAC, Contact Material...More

Enclosed Pre-Wired Relay,SPST,10A@277VAC
  • RIB
  • Enclosed Pre-Wired Relay, SPST, 10A@277VAC
  • Item # 2ERZ8
  • Mfr. Model # RIBH1S
  • Enclosed Pre-Wired Relay, Contact Form SPST, Contact Amp Rating (Resistive) 10A @ 277VAC, Contact Material...More

Enclosed Power Relay,DPST,20A @ 300VAC
  • RIB
  • Enclosed Power Relay, DPST, 20A @ 300VAC
  • Item # 21GP40
  • Mfr. Model # RIB02P30
  • Enclosed Power Relay, Contact Form DPST, Contact Amp Rating (Resistive) 30A @ 300VAC, 15A @ 600VAC, 20A @...More

Current Sensor,0.35-150,Wire Leads
  • RIB
  • Current Sensor, 0.35-150, Wire Leads
  • Item # 21AJ47
  • Mfr. Model # RIBXGF
  • Current Sensor, Split,Wire Leads, Contact Form A, Input Voltage 30VAC/DC, Max. Inrush Current 4 Amps, Amps...More

Enclosed Power Relay,3PST,20A @ 300VAC
  • RIB
  • Enclosed Power Relay, 3PST, 20A @ 300VAC
  • Item # 21GP33
  • Mfr. Model # RIB243P
  • Enclosed Power Relay, Contact Form 3PST, Contact Amp Rating (Resistive) 20A @ 300VAC, 15A @ 600VAC, 20A @...More

Results per page: 16 | 32 | 48