Skip Content

Filter Results By

Socket Style
Number of Pins
Mounting
Terminals
Voltage
Brand
Price
Shop By

Relay Sockets

9 Results Found that Include 93 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Socket,11 Pin,DIN Rail,600V,5A
    • EATON
    • Socket, 11 Pin, DIN Rail, 600V, 5ASocket,11 Pin,DIN Rail,600V,5A
    • Item # 20XG08
    • Mfr. Model # D3PA3
    • Relay Socket, Octal, Number of Pins 11, Voltage 300/600VAC, Mounting DIN Rail, Terminals Screw, Length 2.16...More

    Socket,8 Pin,DIN Rail,600V,10A
    • EATON
    • Socket, 8 Pin, DIN Rail, 600V, 10ASocket,8 Pin,DIN Rail,600V,10A
    • Item # 20XG07
    • Mfr. Model # D3PA2
    • Relay Socket, Octal, Number of Pins 8, Voltage 300/600VAC, Mounting DIN Rail, Terminals Screw, Length 2.12...More

    Socket,11 Pin,Screw
    • OMRON
    • Socket, 11 Pin, ScrewSocket,11 Pin,Screw
    • Item # 5ZJ19
    • Mfr. Model # PTFPCB
    • Relay Socket, Square, Number of Pins 11, Mounting Screw, Terminals PCB, Length 2.02 In., Width 1.50 In.,...More

    Socket,8 Pin,DIN Rail/Panel,240V
    • GENERAL ELECTRIC
    • Socket, 8 Pin, DIN Rail/Panel, 240VSocket,8 Pin,DIN Rail/Panel,240V
    • Item # 4ZZG1
    • Mfr. Model # OT08
    • Relay Socket, Square, Number of Pins 8, Voltage 240VAC, Mounting DIN Rail/Panel, Socket Code -, Terminals...More

    Results per page: 16 | 32 | 48

      If you need a relay socket to install any relay device, Grainger has the socket you need. There are relay sockets for automotive equipment, large presses, motors and more industrial equipment. Find a relay socket with multiple mounting and pin configurations. You'll find DIN screw, track and panel mount sockets here. Shop today!

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More