Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Refrigeration

14 Results Found that Include 14 Products 

Results per page: 16 | 32 | 48
    Ice Dispenser,120 lb Storage
    • SCOTSMAN
    • Ice Dispenser, 120 lb Storage
    • Item # 36N985
    • Mfr. Model # HD22B-1H
    • Ice Dispenser, Hotel/Motel, 120 lb. Ice Storage Capacity, Color Stainless Steel, 11 ft., 115 Voltage, Amps...More

    Ice Machine,Undercounter,Small,240 lb
    • SCOTSMAN
    • Ice Machine, Undercounter, Small, 240 lb
    • Item # 36N967
    • Mfr. Model # CU2026SW-1A
    • Ice Machine, Built In Undercounter, Ice Production per Day 240 lb., Ice Storage Capacity 80 lb., Cube Size...More

    Ice Machine,Medium,420 lb
    • SCOTSMAN
    • Ice Machine, Medium, 420 lb
    • Item # 36N936
    • Mfr. Model # C0330MW-1C
    • Ice Machine, Modular, Ice Production per Day 420 lb., Cube Size 7/8 In. x 7/8 In. x 7/8 In., Cube Type...More

    Ice Machine,Small,400 lb
    • SCOTSMAN
    • Ice Machine, Small, 400 lb
    • Item # 36N937
    • Mfr. Model # C0330SA-1C
    • Ice Machine, Modular, Ice Production per Day 400 lb., Cube Size 7/8 In. x 7/8 In. x 3/8 In., Cube Type Small,...More

    Ice Machine,Undercounter,Medium,200 lb
    • SCOTSMAN
    • Ice Machine, Undercounter, Medium, 200 lb
    • Item # 36N964
    • Mfr. Model # CU2026MA-1A
    • Ice Machine, Built In Undercounter, Ice Production per Day 200 lb., Ice Storage Capacity 80 lb., Cube Size...More

    Ice Machine,Medium,356 lb
    • SCOTSMAN
    • Ice Machine, Medium, 356 lb
    • Item # 36N931
    • Mfr. Model # C0322MA-1B
    • Ice Machine, Modular, Ice Production per Day 356 lb., Cube Size 7/8 In. x 7/8 In. x 7/8 In., Cube Type...More

    Ice Machine,Medium,366 lb
    • SCOTSMAN
    • Ice Machine, Medium, 366 lb
    • Item # 36N932
    • Mfr. Model # C0322MW-1B
    • Ice Machine, Modular, Ice Production per Day 366 lb., Cube Size 7/8 In. x 7/8 In. x 7/8 In., Cube Type...More

    Ice Machine,Undercounter,Medium,240 lb
    • SCOTSMAN
    • Ice Machine, Undercounter, Medium, 240 lb
    • Item # 36N965
    • Mfr. Model # CU2026MW-1A
    • Ice Machine, Built In Undercounter, Ice Production per Day 240 lb., Ice Storage Capacity 80 lb., Cube Size...More

    Ice Machine,Small,356 lb
    • SCOTSMAN
    • Ice Machine, Small, 356 lb
    • Item # 36N933
    • Mfr. Model # C0322SA-1B
    • Ice Machine, Modular, Ice Production per Day 356 lb., Cube Size 7/8 In. x 7/8 In. x 3/8 In., Cube Type Small,...More

    Ice Machine,Undercounter,Small,200 lb
    • SCOTSMAN
    • Ice Machine, Undercounter, Small, 200 lb
    • Item # 36N966
    • Mfr. Model # CU2026SA-1A
    • Ice Machine, Built In Undercounter, Ice Production per Day 200 lb., Ice Storage Capacity 80 lb., Cube Size...More

    Ice Machine,Medium,100 lb
    • SCOTSMAN
    • Ice Machine, Medium, 100 lb
    • Item # 20CA63
    • Mfr. Model # CU0920MA-6
    • Ice Machine, Self Contained, Ice Production per Day 100 lb., Ice Storage Capacity 57 lb., Cube Size 7/8 In. x...More

    Ice Machine,Small,420 lb
    • SCOTSMAN
    • Ice Machine, Small, 420 lb
    • Item # 36N938
    • Mfr. Model # C0330SW-1C
    • Ice Machine, Modular, Ice Production per Day 420 lb., Cube Size 7/8 In. x 7/8 In. x 3/8 In., Cube Type Small,...More

    Ice Machine,Medium,400 lb
    • SCOTSMAN
    • Ice Machine, Medium, 400 lb
    • Item # 36N935
    • Mfr. Model # C0330MA-1C
    • Ice Machine, Modular, Ice Production per Day 400 lb., Cube Size 7/8 In. x 7/8 In. x 7/8 In., Cube Type...More

    Ice Machine,Small,366 lb
    • SCOTSMAN
    • Ice Machine, Small, 366 lb
    • Item # 36N934
    • Mfr. Model # C0322SW-1B
    • Ice Machine, Modular, Ice Production per Day 366 lb., Cube Size 7/8 In. x 7/8 In. x 3/8 In., Cube Type Small,...More

    Results per page: 16 | 32 | 48