Filter Results By

Applied Filters Clear All

Item
Type
  • View MoreView Less
Ice Production per Day
  • View MoreView Less
Ice Storage Capacity
  • View MoreView Less
Voltage
Color
Defrost
Agency Compliance
Brand
Price
Shop By
Green Certification

70 Results Found that Include 70 Products 

 |  Results per page: 16 | 32 | 48

Ice Machine, Undercounter, 150 lb.

SCOTSMAN

Grainger Item # 36N960 | Mfr. Model # CU1526MA-1A

Catalog Page # 4193 (PDF)

Ice Machine, Built-In Undercounter, Ice Production per Day 150 lb., 80 lb. Ice Storage Capacity, Cube Size...More

Ice Machine, Cuber, Half-Dice, 340 lb

MANITOWOC

Grainger Item # 10L452 | Mfr. Model # IY-0325W

Catalog Page # 4192 (PDF)

Ice Machine, Cuber, Half-Dice Shape, Water Cooled, Ice Production per Day 340 lb., Voltage 115, Amps 15,...More

Ice Machine, Cuber, Dice, 132 lb.

MANITOWOC

Grainger Item # 10L431 | Mfr. Model # UD-0140A

Catalog Page # 4192 (PDF)

Ice Machine, Cuber, Dice Shape, Air Cooled, Ice Production per Day 132 lb., Ice Storage Capacity 90 lb., Cord...More

Ice Machine, Cuber, Dice, 60 lb.

MANITOWOC

Grainger Item # 10L429 | Mfr. Model # QM-30A

Catalog Page # 4192 (PDF)

Ice Machine, Cuber, Dice Shape, Air Cooled, Ice Production per Day 60 lb., Ice Storage Capacity 30 lb., Cord...More

Ice Machine, Cuber, Dice, 132 lb.

MANITOWOC

Grainger Item # 10L432 | Mfr. Model # UD-0140W

Catalog Page # 4192 (PDF)

Ice Machine, Cuber, Dice Shape, Water Cooled, Ice Production per Day 132 lb., Ice Storage Capacity 90 lb.,...More

Ice Machine, Undercounter, 65 lb.

SCOTSMAN

Grainger Item # 36N973 | Mfr. Model # CU50PA-1A

Catalog Page # 4193 (PDF)

Ice Machine, Built-In Undercounter, Ice Production per Day 65 lb., 26 lb. Ice Storage Capacity, Cube Size...More

Ice Machine, Half-Dice, 225 lb.

MANITOWOC

Grainger Item # 10L440 | Mfr. Model # UY-0240W

Catalog Page # 4192 (PDF)

Ice Machine, Cuber, Half-Dice Shape, Water Cooled, Ice Production per Day 225 lb., Ice Storage Capacity 90...More

Ice Machine, Cuber, Dice, 450 lb.

MANITOWOC

Grainger Item # 10L458 | Mfr. Model # ID-0453W

Catalog Page # 4192 (PDF)

Ice Machine, Cuber, Dice Shape, Water Cooled, Ice Production per Day 450 lb., Voltage 115, Amps 20, Height...More

Ice Machine, Cuber, Dice, 310 lb.

MANITOWOC

Grainger Item # 10L446 | Mfr. Model # ID-0303W

Catalog Page # 4192 (PDF)

Ice Machine, Cuber, Dice Shape, Water Cooled, Ice Production per Day 310 lb., Voltage 115, Amps 25, Height...More

Ice Machine, Half-Dice, 225 lb.

MANITOWOC

Grainger Item # 10L439 | Mfr. Model # UY-0240A

Catalog Page # 4192 (PDF)

Ice Machine, Cuber, Half-Dice Shape, Air Cooled, Ice Production per Day 225 lb., Ice Storage Capacity 90 lb.,...More

Ice Machine, Octagon, 53 lb.

MANITOWOC

Grainger Item # 10L428 | Mfr. Model # SM-50A

Catalog Page # 4192 (PDF)

Ice Machine, Octagon, Air Cooled, Ice Production per Day 53 lb., Ice Storage Capacity 25 lb., Cord Length 6',...More

Ice Machine, Cuber, Half-Dice, 132 lb.

MANITOWOC

Grainger Item # 10L433 | Mfr. Model # UY-0140A

Catalog Page # 4192 (PDF)

Ice Machine, Cuber, Half-Dice Shape, Air Cooled, Ice Production per Day 132 lb., Ice Storage Capacity 90 lb.,...More

Ice Machine, Dice, 225 lb.

MANITOWOC

Grainger Item # 10L437 | Mfr. Model # UD-0240A

Catalog Page # 4192 (PDF)

Ice Machine, Cuber, Dice Shape, Air Cooled, Ice Production per Day 225 lb., Ice Storage Capacity 90 lb., Cord...More

Ice Machine, Cuber, Half-Dice, 304 lb.

MANITOWOC

Grainger Item # 10L443 | Mfr. Model # UY-0310A

Catalog Page # 4192 (PDF)

Ice Machine, Built-In Undercounter, Ice Production per Day 304 lb., 100 lb. Ice Storage Capacity, Cube Size...More

Ice Machine, Cuber, Dice, 198 lb.

MANITOWOC

Grainger Item # 10L435 | Mfr. Model # UD-0190A

Catalog Page # 4192 (PDF)

Ice Machine, Cuber, Dice Shape, Air Cooled, Ice Production per Day 198 lb., Ice Storage Capacity 90 lb., Cord...More

Ice Machine, Cuber, Half-Dice, 132 lb.

MANITOWOC

Grainger Item # 10L434 | Mfr. Model # UY-0140W

Catalog Page # 4192 (PDF)

Ice Machine, Cuber, Half-Dice Shape, Water Cooled, Ice Production per Day 132 lb., Ice Storage Capacity 90...More

Ice Machine, Nugget, 325 lb.

MANITOWOC

Grainger Item # 10L469 | Mfr. Model # RNS-12A

Catalog Page # 4192 (PDF)

Ice Machine, Nugget, Ice Production per Day 325 lb., Ice Storage Capacity 12 lb., Cord Length 6', Voltage...More

Ice Machine, Cuber, Dice, 304 lb.

MANITOWOC

Grainger Item # 10L441 | Mfr. Model # UD-0310A

Catalog Page # 4192 (PDF)

Ice Machine, Built-In Undercounter, Ice Production per Day 304 lb., 100 lb. Ice Storage Capacity, Cube Size...More

Ice Machine, Dice, 225 lb.

MANITOWOC

Grainger Item # 10L438 | Mfr. Model # UD-0240W

Catalog Page # 4192 (PDF)

Ice Machine, Cuber, Dice Shape, Water Cooled, Ice Production per Day 225 lb., Ice Storage Capacity 90 lb.,...More

Ice Machine, Cuber, Dice, 304 lb.

MANITOWOC

Grainger Item # 10L442 | Mfr. Model # UD-0310W

Catalog Page # 4192 (PDF)

Ice Machine, Built-In Undercounter, Ice Production per Day 304 lb., 100 lb. Ice Storage Capacity, Cube Size...More

Ice Maker, Self-Contained, 100 lb.

SCOTSMAN

Grainger Item # 20CA63 | Mfr. Model # CU0920MA-6

Catalog Page # NA

Ice Maker, Self-Contained, Ice Production per Day 100 lb., 57 lb. Ice Storage Capacity, Cube Size Medium, Air...More

Ice Maker, Self-Contained, 80 lb.

SCOTSMAN

Grainger Item # 20CA61 | Mfr. Model # CU0715MA-6

Catalog Page # NA

Ice Maker, Self-Contained, Ice Production per Day 80 lb., 36 lb. Ice Storage Capacity, Cube Size Medium, Air...More

Ice Maker, Self-Contained, 58 lb.

SCOTSMAN

Grainger Item # 20CA59 | Mfr. Model # CUR0415MA-6

Catalog Page # NA

Ice Maker, Self-Contained, Ice Production per Day 58 lb., 36 lb. Ice Storage Capacity, Cube Size Medium, Air...More

Ice Maker, Self-Contained, 100 lb.

SCOTSMAN

Grainger Item # 20CA62 | Mfr. Model # CU0920MA-1

Catalog Page # NA

Ice Maker, Self-Contained, Ice Production per Day 100 lb., 57 lb. Ice Storage Capacity, Cube Size Medium, Air...More

Ice Maker, Self-Contained, 80 lb.

SCOTSMAN

Grainger Item # 20CA60 | Mfr. Model # CU0715MA-1

Catalog Page # NA

Ice Maker, Self-Contained, Ice Production per Day 80 lb., 36 lb. Ice Storage Capacity, Cube Size Medium, Air...More

Ice Maker, Self-Contained, 58 lb.

SCOTSMAN

Grainger Item # 20CA58 | Mfr. Model # CU0415MA-1

Catalog Page # NA

Ice Maker, Self-Contained, Ice Production per Day 58 lb., 36 lb. Ice Storage Capacity, Cube Size Medium, Air...More

Ice Machine, Cuber, Half-Dice, 198 lb.

MANITOWOC

Grainger Item # 10L436 | Mfr. Model # UY-0190A

Catalog Page # 4192 (PDF)

Ice Machine, Cuber, Half-Dice Shape, Air Cooled, Ice Production per Day 198 lb., Ice Storage Capacity 90 lb.,...More

Ice Machine, Cuber, Dice, 310 lb.

MANITOWOC

Grainger Item # 10L445 | Mfr. Model # ID-0302A

Catalog Page # 4192 (PDF)

Ice Machine, Cuber, Dice Shape, Air Cooled, Ice Production per Day 310 lb., Voltage 115, Amps 25, Height...More

Ice Machine, Nugget, 325 lb.

MANITOWOC

Grainger Item # 10L471 | Mfr. Model # RNS-20A

Catalog Page # 4192 (PDF)

Ice Machine, Nugget, Ice Production per Day 325 lb., Ice Storage Capacity 20 lb., Cord Length 6', Voltage...More

Ice Machine, Cuber, Dice, 340 lb.

MANITOWOC

Grainger Item # 10L450 | Mfr. Model # ID-0323W

Catalog Page # 4192 (PDF)

Ice Machine, Cuber, Dice Shape, Water Cooled, Ice Production per Day 340 lb., Voltage 115, Amps 15, Height...More

Ice Machine, Cuber, Half-Dice, 850 lb.

MANITOWOC

Grainger Item # 10L468 | Mfr. Model # IY-0906W

Catalog Page # 4192 (PDF)

Ice Machine, Cuber, Half-Dice Shape, Water Cooled, Ice Production per Day 850 lb., Voltage 208-230, Amps 20,...More

Ice Machine, Cuber, Half-Dice, 450 lb.

MANITOWOC

Grainger Item # 10L459 | Mfr. Model # IY-0454A

Catalog Page # 4192 (PDF)

Ice Machine, Cuber, Half-Dice Shape, Air Cooled, Ice Production per Day 450 lb., Voltage 115, Amps 20, Height...More

 |  Results per page: 16 | 32 | 48
loader image