Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Refrigeration

179 Results Found that Include 279 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Compact Refrigerator,Black,4.4Cu.Ft.
  • DAYTON
  • Compact Refrigerator, Black, 4.4Cu.Ft.Compact Refrigerator,Black,4.4Cu.Ft.
  • Item # 33NR78
  • Mfr. Model # 33NR78
  • Refrigerator, Compact, Color Black, Refrigerator Capacity 4.4 cu. ft., Total Capacity 4.4 cu. ft.,...More

Compact Refrigerator,SS Door,2.4 Cu.Ft.
  • DAYTON
  • Compact Refrigerator, SS Door, 2.4 Cu.Ft.Compact Refrigerator,SS Door,2.4 Cu.Ft.
  • Item # 33NR74
  • Mfr. Model # 33NR74
  • Refrigerator, Compact, Color Stainless Steel, Refrigerator Capacity 2.4 cu. ft., Total Capacity 2.4 cu. ft.,...More

Refrigerator,18 cu. ft.,115V
  • FRIGIDAIRE
  • Refrigerator, 18 cu. ft., 115VRefrigerator,18 cu. ft.,115V
  • Item # 35NL65
  • Mfr. Model # FCGM181RQB
  • Refrigerator, Commercial, Color Stainless Steel\Glass, Refrigerator Capacity 18 cu. ft., Total Capacity 18...More

Compact Refrigerator, White,4.4Cu.Ft.
  • DAYTON
  • Compact Refrigerator, White, 4.4Cu.Ft.Compact Refrigerator, White,4.4Cu.Ft.
  • Item # 33NR79
  • Mfr. Model # 33NR79
  • Refrigerator, Compact, Color White, Refrigerator Capacity 4.4 cu. ft., Total Capacity 4.4 cu. ft.,...More

Refrigerator,Stainless,18 cu. ft
  • FRIGIDAIRE
  • Refrigerator, Stainless, 18 cu. ftRefrigerator,Stainless,18 cu. ft
  • Item # 35NL63
  • Mfr. Model # FCRS181RQB
  • Refrigerator, Commercial, Color Stainless Steel, Refrigerator Capacity 18 cu. ft., Total Capacity 18 cu. ft.,...More

Commercial Chest Freezer,18 cu. ft.,115V
  • FRIGIDAIRE COMMERCIAL
  • Commercial Chest Freezer, 18 cu. ft., 115VCommercial Chest Freezer,18 cu. ft.,115V
  • Item # 35NL64
  • Mfr. Model # FCCS181QW
  • Commercial Chest Freezer, Commercial, 18 cu. ft. Freezer Capacity, Temperature Range (C) -23 to 12,...More

Commercial Upright Freezer,18 cu. ft.
  • FRIGIDAIRE
  • Commercial Upright Freezer, 18 cu. ft.Commercial Upright Freezer,18 cu. ft.
  • Item # 35NL62
  • Mfr. Model # FCFS181LQB
  • Commercial Upright Freezer, Commercial, 18 cu. ft. Freezer Capacity, Temperature Range (C) -23 Degrees to 12...More

Stainless Steel Scoop Holder
Ice Bags,8 lb. Capacity
  • SCOTSMAN
  • Ice Bags, 8 lb. CapacityIce Bags,8 lb. Capacity
  • Item # 36P013
  • Mfr. Model # KBAG
  • Ice Bags, 8 lb. Capacity, Plastic, Construction Material Plastic, For Use With Mfr. No. BGS10, Includes 1000...More

Compact Refrigerator, SS Door,4.4Cu.Ft.
  • DAYTON
  • Compact Refrigerator, SS Door, 4.4Cu.Ft.Compact Refrigerator, SS Door,4.4Cu.Ft.
  • Item # 33NR80
  • Mfr. Model # 33NR80
  • Refrigerator, Compact, Color Stainless Steel, Refrigerator Capacity 4.4 cu. ft., Total Capacity 4.4 cu. ft.,...More

Compact Refrigerator,White,2.4 Cu.Ft.
  • DAYTON
  • Compact Refrigerator, White, 2.4 Cu.Ft.Compact Refrigerator,White,2.4 Cu.Ft.
  • Item # 33NR73
  • Mfr. Model # 33NR73
  • Refrigerator, Compact, Color White, Refrigerator Capacity 2.4 cu. ft., Total Capacity 2.4 cu. ft.,...More

Freezer,Chest Freezer,10.6 cu. ft.
  • DAYTON
  • Freezer, Chest Freezer, 10.6 cu. ft.Freezer,Chest Freezer,10.6 cu. ft.
  • Item # 33NR83
  • Mfr. Model # 33NR83
  • Freezer, Chest Freezer, 10.6 cu. ft. Freezer Capacity, Temperature Range (C) -16 to -24, Temperature Range...More

Compact Refrigerator,Black,2.4 Cu.Ft.
  • DAYTON
  • Compact Refrigerator, Black, 2.4 Cu.Ft.Compact Refrigerator,Black,2.4 Cu.Ft.
  • Item # 33NR72
  • Mfr. Model # 33NR72
  • Refrigerator, Compact, Color Black, Refrigerator Capacity 2.4 cu. ft., Total Capacity 2.4 cu. ft.,...More

Ice Maker and Dispenser,321 lb. per day
  • HOSHIZAKI
  • Ice Maker and Dispenser, 321 lb. per dayIce Maker and Dispenser,321 lb. per day
  • Item # 31XC26
  • Mfr. Model # DCM-300BAH
  • Ice Maker and Dispenser, Countertop, Ice Production per Day 321 lb., Ice Storage Capacity 40 lb., Color...More

Ice Maker and Dispenser,618 lb. per day
  • HOSHIZAKI
  • Ice Maker and Dispenser, 618 lb. per dayIce Maker and Dispenser,618 lb. per day
  • Item # 31XC27
  • Mfr. Model # DCM-500BAH
  • Ice Maker and Dispenser, Countertop, Ice Production per Day 618 lb., Ice Storage Capacity 40 lb., Color...More

Ice Bin,1275 lb.,Stainless Steel
  • HOSHIZAKI
  • Ice Bin, 1275 lb., Stainless SteelIce Bin,1275 lb.,Stainless Steel
  • Item # 31XC23
  • Mfr. Model # B-1300SS
  • Ice Storage Bin, Large Capacity, Ice Storage Capacity 1275 lb., Height 66 In., Width 48 In., Depth 41 In.,...More

Refrigerator,4 cu ft,Stainless Steel
  • HOSHIZAKI
  • Refrigerator, 4 cu ft, Stainless SteelRefrigerator,4 cu ft,Stainless Steel
  • Item # 31XD02
  • Mfr. Model # HR24A
  • Refrigerator, Under Counter, Color Stainless Steel, Refrigerator Capacity 4 cu. ft., Total Capacity 4 cu....More

Ice/Water Dispenser,200 lb. Capacity
  • HOSHIZAKI
  • Ice/Water Dispenser, 200 lb. CapacityIce/Water Dispenser,200 lb. Capacity
  • Item # 31XC31
  • Mfr. Model # DM-200B
  • Ice/Water Dispenser, Countertop, 200 lb. Ice Storage Capacity, Color Stainless Steel, Control Type Push...More

Ice Bin,1605 lb.,Stainless Steel
  • HOSHIZAKI
  • Ice Bin, 1605 lb., Stainless SteelIce Bin,1605 lb.,Stainless Steel
  • Item # 31XC24
  • Mfr. Model # B-1650SS
  • Ice Storage Bin, Large Capacity, Ice Storage Capacity 1605 lb., Height 66 In., Width 60 In., Depth 41 In.,...More

Ice Machine Stand,25-7/8in. W x 22in. D
Ice Maker and Dispenser,288 lb. per day
  • HOSHIZAKI
  • Ice Maker and Dispenser, 288 lb. per dayIce Maker and Dispenser,288 lb. per day
  • Item # 31XC25
  • Mfr. Model # DCM-270BAH
  • Ice Maker and Dispenser, Countertop, Ice Production per Day 288 lb., Ice Storage Capacity 8.8 lb., Color...More

Ice Machine Drain Pump,115V
  • HOSHIZAKI
  • Ice Machine Drain Pump, 115VIce Machine Drain Pump,115V
  • Item # 31XD01
  • Mfr. Model # HS-5061
  • Ice Machine Drain Pump, Condensate Pump, Plastic / Metal, Construction Material Metal and Plastic, Black,...More

Ice Machine Legs,6 in.,PK4
  • HOSHIZAKI
  • Ice Machine Legs, 6 in., PK4Ice Machine Legs,6 in.,PK4
  • Item # 31XC99
  • Mfr. Model # LP-6 LEG
  • Ice Machine Legs, Screw-In, Stainless Steel, Construction Material Stainless Steel, Silver, For Use With Mfr....More

Ice Storage Bin,Commercial,344 lb.
  • ICE-O-MATIC
  • Ice Storage Bin, Commercial, 344 lb.Ice Storage Bin,Commercial,344 lb.
  • Item # 36RF21
  • Mfr. Model # B40PS
  • Ice Storage Bin, Commercial, Ice Storage Capacity 344 lb., Height 37-1/2 In., Width 30 In., Depth 31 In.,...More

Ice Machine,505 lb.,Full Dice,Air
  • ICE-O-MATIC
  • Ice Machine, 505 lb., Full Dice, AirIce Machine,505 lb.,Full Dice,Air
  • Item # 36RF45
  • Mfr. Model # ICE0400FA
  • Ice Machine, Modular, Ice Production per Day 505 lb., Cube Size 7/8 In. x 7/8 In. x 7/8 In., Cube Type Full...More

Ice Storage Bin,Commercial,351 lb.
  • ICE-O-MATIC
  • Ice Storage Bin, Commercial, 351 lb.Ice Storage Bin,Commercial,351 lb.
  • Item # 36RF22
  • Mfr. Model # B42PS
  • Ice Storage Bin, Commercial, Ice Storage Capacity 351 lb., Height 50 In., Width 22 In., Depth 31 In., Finish...More

Ice Machine,100 lb.,Full Dice,Air
  • ICE-O-MATIC
  • Ice Machine, 100 lb., Full Dice, AirIce Machine,100 lb.,Full Dice,Air
  • Item # 36RF34
  • Mfr. Model # HISU090FA
  • Ice Machine, Undercounter, Ice Production per Day 100 lb., Ice Storage Capacity 51 lb., Cube Size 7/8 In. x...More

Ice Storage Bin,Commercial,510 lb.
  • ICE-O-MATIC
  • Ice Storage Bin, Commercial, 510 lb.Ice Storage Bin,Commercial,510 lb.
  • Item # 36RF23
  • Mfr. Model # B55PS
  • Ice Storage Bin, Commercial, Ice Storage Capacity 510 lb., Height 50 In., Width 30 In., Depth 31 In., Finish...More

Ice Machine,85 lb.,Nugget,Air
  • ICE-O-MATIC
  • Ice Machine, 85 lb., Nugget, AirIce Machine,85 lb.,Nugget,Air
  • Item # 36RF31
  • Mfr. Model # GEMU090
  • Ice Machine, Undercounter, Ice Production per Day 85 lb., Ice Storage Capacity 22 lb., Cube Size 1/2 In. x...More

Ice Machine,238 lb.,Half Dice,Air
  • ICE-O-MATIC
  • Ice Machine, 238 lb., Half Dice, AirIce Machine,238 lb.,Half Dice,Air
  • Item # 36RF85
  • Mfr. Model # ICEU220HA
  • Ice Machine, Undercounter, Ice Production per Day 238 lb., Ice Storage Capacity 70 lb., Cube Size 3/8 In. x...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More